Common Name: LINE PRESSURE REGULATORS AND OVER-PRESSURE PROTECTION DEVICES (OPD)
Manufacturer: MAXITROL
SDS Revision Date: (No Date)
SDS Format: No Format Specified
   
Item Number(s): 3MB98, 3MB99, 3ME10, 3ME11
Manufacturer Model Number(s): 325-3L48(1/2, 325-5AL48(3/4, 325-5AL600(1, 325-5AL600(3/4




BULLETIN MS2076-4/02

MAXITROL(R*) COMPANY

LINE PRESSURE REGULATORS
AND OVER-PRESSURE PROTECTION DEVICES (OPD)

CSA(R*)
C     US

CSA DESIGN CERTIFIED
Z21.80/CAN 6.22

FOR PIPING SYSTEMS
UP TO 5-PSI

ATTENTION:
TO COMPLY WITH THE ANSI Z21.80 STANDARD FOR LINE PRESSURE REGULATORS,
INSTALLATIONS EXCEEDING 2-PSI NOMINAL REQUIRE A TESTED AND APPROVED OVER-
PRESSURE PROTECTION DEVICE (OPD) FOR USE WITH THE REGULATOR.

MAXIMUM INLET PRESSURE:
CSA CERTIFIED:                               5 PSI (140 MBAR)

EMERGENCY EXPOSURE LIMITS:
(INLET SIDE ONLY):                           65 PSI (4.5 BAR)

OUTLET PRESSURE RANGE:
CERTIFIED SPRING:                            7-11 INCHES W.C.

MAXIMUM INDIVIDUAL LOAD:
LARGEST SINGLE APPLIANCE SERVED (REGULATOR WITH OPD)
325-3L47 (3/8", 1/2") (W/OPD 47 ATTACHED):   125,000 BTU/HR
325-3L48 (1/2") (W/OPD 48 ATTACHED):         200,000 BTU/HR
325-5AL48 (1/2") (W/OPD 48 ATTACHED):        235,000 BTU/HR
325-5AL48 (3/4") (W/OPD 48 ATTACHED):        320,000 BTU/HR
325-5AL600 (3/4") (W/OPD 600 ATTACHED):      425,000 BTU/HR
325-5AL600 (1") (W/OPD 600 ATTACHED):        465,000 BTU/HR

CAPACITY:
TOTAL LOAD OF ALL APPLIANCES COMBINED (REGULATOR WITH OPD)
325-3L47 (3/8", 1/2") (W/OPD 47 ATTACHED):   125,000 BTU/HR
325-3L48 (1/2") (W/OPD 48 ATTACHED):         200,000 BTU/HR
325-5AL48 (1/2") (W/OPD 48 ATTACHED):        235,000 BTU/HR
325-5AL48 (3/4") (W/OPD 48 ATTACHED):        320,000 BTU/HR
325-5AL600 (3/4") (W/OPD 600 ATTACHED):      425,000 BTU/HR
325-5AL600 (1") (W/OPD 600 ATTACHED):        465,000 BTU/HR

VENTING:
OPD 47:                                      INTEGRAL VENT LIMITING ORIFICE
                                             W/DUST CAP
OPD 48 (OPTIONAL 12A09 VENT LIMITER):        1/8" NPT
OPD 600 (OPTIONAL 12A09 VENT LIMITER):       1/8" NPT

GASES: INTENDED FOR APPLICATION IN NATURAL GAS PIPING SYSTEMS

AMBIENT TEMPERATURE LIMITS: -40 DEG. TO 205 DEG. F (0 DEG. TO 96 DEG. C)

NOTE:
ALL MAXITROL GAS APPLIANCE REGULATORS MUST BE INSTALLED AND OPERATED IN
ACCORDANCE WITH MAXITROL'S 'SAFETY WARNING' BULLETIN.


THE 325 SERIES IS SUITABLE FOR LIMITED HORIZONTAL MOUNTING (LESS THAN OR
EQUAL TO 90 DEG. FROM UPRIGHT). BUT WHEN USING THE VENT LIMITING DEVICE, THE
REGULATOR MUST BE MOUNTED IN A HORIZONTAL UPRIGHT POSITION.
INSTALL THE REGULATOR PROPERLY WITH GAS FLOWING AS INDICATED BY THE ARROW
ON THE CASTING (ALSO SEE THE SAFETY WARNING INSTRUCTIONS BULLETIN).

UPRIGHT


M LINE REGULATORS WITH OPDS

325 SERIES

FEATURES:

CSA CERTIFIED FOR UP TO 5-PSI INLET PRESSURE...

OVER-PRESSURE PROTECTION DEVICE (OPD) TO LIMIT DOWNSTREAM PRESSURE IN CASE
OF REGULATOR FAILURE...

MAXITROL OPD APPROVED AND TESTED WITH THE REGULATOR...

SELF-ALIGNING VALVE WITH LEVER ACTION FOR DEAD END REGULATOR LOCKUP...

OPTIONAL VENT LIMITER ELIMINATES THE NEED TO RUN VENT PIPING TO AN OUTSIDE
AREA...


BENEFITS:

MEETS NEW ANSI STANDARD Z21.80 FOR LINE PRESSURE REGULATORS - FOR USE ON
PIPING SYSTEMS SUCH AS CSST OR SEMI-RIGID COPPER TUBING UP TO 5-PSI...

OPD PROVIDES REQUIRED DOWNSTREAM OVER-PRESSURE PROTECTION FOR SUPPLY
PRESSURES IN EXCESS OF 2-PSI...

POUNDS TO INCHES REGULATOR PROVIDES PRECISE CONTROL FROM PILOT FLOWS TO
FULL REGULATOR CAPACITY...

MEETS MANY UTILITY SPECIFICATIONS...


THE NEW LINE PRESSURE REGULATOR STANDARD - ANSI Z21.80


ALTHOUGH MAXITROL'S 325 SERIES ARE CERTIFIED (ANSI Z21.18) AS APPLIANCE
REGULATORS (SEE BULLETIN MS2055), IN THE PAST THEY HAVE OFTEN BEEN USED AS
LINE PRESSURE REGULATORS.

UNTIL VERY RECENTLY, THERE WAS NO STANDARD FOR LINE PRESSURE REGULATORS.

Z21.80 IS THE NEW ANSI STANDARD FOR LINE PRESSURE REGULATORS, INTENDED FOR
APPLICATION IN NATURAL GAS PIPING SYSTEMS. AS OF MAY 1, 2002, CSA REQUIRES
THAT ALL LINE PRESSURE REGULATORS ABOVE 2-PSI MUST LEAVE THE FACTORY PRE-
ASSEMBLED AND LEAK TESTED. AT SUPPLY PRESSURES IN EXCESS OF 2-PSI, THE NEW
LINE REGULATOR STANDARD REQUIRES A MEANS (AN OVER-PRESSURE PROTECTION
DEVICE/OPD) - APPROVED AND TESTED WITH THE REGULATOR - TO LIMIT THE
DOWNSTREAM PRESSURE TO 2-PSI MAXIMUM, IN THE EVENT OF REGULATOR FAILURE. IN
OTHER WORDS, TO COMPLY WITH THE STANDARD, INSTALLATIONS EXCEEDING 2-PSI
NOMINAL REQUIRE A TESTED AND APPROVED OVER-PRESSURE PROTECTION DEVICE FOR
USE WITH THE REGULATOR. MAXITROL-BUILT OPDS PROVIDE THE REQUIRED DOWNSTREAM
OVER-PRESSURE PROTECTION.

AS OPTIONAL ACCESSORIES, THE REGULATORS AND OPDS OFFER AN AUTOMATIC VENT
LIMITING DEVICE. THE 12A09 OR 12A39 VENT LIMITERS ELIMINATE THE NEED TO RUN
VENT PIPING TO AN OUTSIDE AREA - IN THE EVENT OF A DIAPHRAGM RUPTURE, GAS
ESCAPEMENT IS LIMITED TO WITHIN THE ANSI STANDARDS LEVEL. THE 325 SERIES
ARE SUITABLE FOR LIMITED HORIZONTAL MOUNTING (LESS THAN OR EQUAL TO 90 DEG.
FROM UPRIGHT) - BUT WHEN USING A VENT LIMITING DEVICE, THE REGULATOR MUST
BE MOUNTED IN A HORIZONTAL UPRIGHT POSITION FOR BEST PERFORMANCE. INSTALL
THE REGULATOR PROPERLY WITH GAS FLOWING AS INDICATED BY THE ARROW ON THE
CASTING.

TO DELIVER POSITIVE DEAD-END LOCK UP, THE 325 SERIES FEATURE A HIGH
LEVERAGE VALVE LINKAGE ASSEMBLY. LOCKUP PRESSURE CAN VARY WITH THE SPEED OF
THE SOLENOID VALVE AND ITS LOCATION. THE REGULATORS ARE CAPABLE OF PRECISE
REGULATING CONTROL FROM FULL FLOW DOWN TO PILOT FLOWS.

THE SELF-ALIGNING VALVE IS MADE OF NITRILE RUBBER. HOUSINGS ARE DURABLE
ALUMINUM DIE CASTINGS AND ALL INTERNAL PARTS ARE CAREFULLY SELECTED AND
CORROSION RESISTANT. THE DIAPHRAGMS ARE OF HIGH QUALITY SUPPORTED SYNTHETIC
RUBBER COMPOUNDS.

THE REGULATOR WITH OPD IS CERTIFIED FOR INLET PRESSURES UP TO 5-PSI, AND
CAN WITHSTAND EMERGENCY EXPOSURE INLET PRESSURE UP TO 65-PSI. THE REGULATOR
ALONE PROVIDES NO DOWNSTREAM OVER-PRESSURE PROTECTION IN THE EVENT OF
FAILURE.

OTHER 325 SERIES REGULATORS WILL CONTINUE TO BE AVAILABLE AS CSA CERTIFIED
APPLIANCE REGULATORS, AS WELL AS NON-CERTIFIED MODELS FOR UP TO 10-PSI
INLET PRESSURE (SEE BULLETIN MS2055).


CAPACITIES AND PRESSURE DROP - APPLICATIONS ABOVE 2-PSI, REGULATOR AND OPD

CAPACITIES - 0.64 SP GR GAS EXPRESSED IN CFH (M3/H)

                                  OPERATING INLET PRESSURE
MODEL       OUTLET      1/2 PSI    3/4 PSI     1 PSI       5 PSI
NUMBER      PRESSURE    (34 MBAR)  (52 MBAR)   (69 MBAR)   (346 MBAR)
(PIPE SIZE) SET POINT

325-3L47    7.0" W.C.   125 (3.5)  125 (3.5)   125 (3.5)   125 (3.5)
(3/8")      10.0" W.C.  100 (2.8)  125 (3.5)   125 (3.5)   125 (3.5)

325-3L47    7.0" W.C.   125 (3.5)  125 (3.5)   125 (3.5)   125 (3.5)
(1/2")      10.0" W.C.  105 (2.9)  125 (3.5)   125 (3.5)   125 (3.5)

325-3L48    7.0" W.C.   160 (4.5)  200 (5.6)   200 (5.6)   200 (5.6)
(1/2")      10.0" W.C.  120 (3.4)  200 (5.6)   200 (5.6)   200 (5.6)

325-5AL48   7.0" W.C.   235 (6.6)  235 (6.6)   235 (6.6)   235 (6.6)
(1/2")      10.0" W.C.  235 (6.6)  235 (6.6)   235 (6.6)   235 (6.6)

325-5AL48   7.0" W.C.   320 (9.0)  320 (9.0)   320 (9.0)   320 (9.0)
(3/4")      10.0" W.C.  245 (6.9)  320 (9.0)   320 (9.0)   320 (9.0)

325-5AL600  7.0" W.C.   345 (9.6)  425 (11.9)  425 (11.9)  425 (11.9)
(3/4")      10.0" W.C.  260 (7.3)  425 (11.9)  425 (11.9)  425 (11.9)

325-5AL600  7.0" W.C.   375 (10.5) 465 (13)    465 (13)    465 (13)
(1")        10.0" W.C.  285 (8.0)  465 (13)    465 (13)    465 (13)


PRESSURE DROP -
0.64 SP GR GAS EXPRESSED IN CFH (M3/H)

MODEL       7.0" W.C. (17 MBAR)      1/2 PSI (34 MBAR)
NUMBER
(PIPE SIZE)

325-3L47    130 (3.6)                185 (5.2)
(3/8")

325-3L47    135 (3.8)                195 (5.4)
(1/2")

325-3L48    160 (4.5)                225 (6.3)
(1/2")

325-5AL48   315 (8.8)                450 (12.6)
(1/2")

325-5AL48   325 (9.1)                465 (13)
(3/4")

325-5AL600  345 (9.6)                490 (13.7)
(3/4")

325-5AL600  375 (10.5)               535 (15)
(1")


CAPACITY:
TOTAL LOAD OF ALL APPLIANCES COMBINED (REGULATOR & OPD)

325-3L47 (3/8", 1/2") (W/OPD 47):            125,000 BTU/HR
325-3L48 (1/2") (W/OPD 48):                  200,000 BTU/HR
325-5AL48 (1/2") (W/OPD 48):                 235,000 BTU/HR
325-5AL48 (3/4") (W/OPD 48):                 320,000 BTU/HR
325-5AL600 (3/4") (W/OPD 600):               425,000 BTU/HR
325-5AL600 (1") (W/OPD 600):                 465,000 BTU/HR

MAXIMUM INDIVIDUAL LOAD:
LARGEST SINGLE APPLIANCE SERVED (REGULATOR & OPD)

325-3L47 (3/8", 1/2") (W/OPD 47):            125,000 BTU/HR
325-3L48 (1/2") (W/OPD 48):                  200,000 BTU/HR
325-5AL48 (1/2") (W/OPD 48):                 235,000 BTU/HR
325-5AL48 (3/4") (W/OPD 48):                 320,000 BTU/HR
325-5AL600 (3/4") (W/OPD 600):               425,000 BTU/HR
325-5AL600 (1") (W/OPD 600):                 465,000 BTU/HR


PRESSURE DROP CHART
(SEE ORIGINAL BULLETIN)


DIMENSIONS AND SPRING RANGE - APPLICATIONS ABOVE 2-PSI, REGULATOR AND OPD

325-3L47
325-3L48
325-5AL48
325-5AL600

DIMENSIONS - INCHES (MILLIMETERS)

MODEL      PIPE       SWING        CALL-OUTS
NUMBER     SIZE*      RADIUS     A       B       C
                              (HEIGHT)(LENGTH)(WIDTH)

325-3L47   3/8 x 3/8  3          3.5    8      3.9
           1/2 x 1/2  (76)       (90)   (203)  (100)

325-3L48   1/2 x 1/2  3          3.5    8.5    3.9
                      (76)       (90)   (216)  (100)

325-5AL48  1/2 x 1/2  4.4        5.3    10     5.4
           3/4 x 3/4  (112)      (135)  (254)  (140)

325-5AL600 3/4 x 3/4  4.4        5.5    11     5.4
           1 x 1      (112)      (140)  (279)  (140)

*STANDARD MODELS NPT THREADS.

'M' MODELS AVAILABLE WITH ISO7 PL, 'MK' MODELS ISO7 TR.


NOTE:
DIMENSIONS ARE TO BE USED ONLY AS AN AID IN DESIGNING CLEARANCE FOR THE
REGULATOR. ACTUAL PRODUCTION DIMENSIONS MAY VARY SOMEWHAT FROM THOSE SHOWN.

OUTLET PRESSURE RANGE (ALL MODELS):
CERTIFIED SPRING:    7-11 INCHES W.C.


SIZING INSTRUCTIONS

TO SELECT A LINE REGULATOR OF AMPLE FLOW - ONE MUST KNOW:

1. AVAILABLE INLET PRESSURE (MAXIMUM STATIC/MINIMUM OPERATING).

2. DESIRED OUTLET PRESSURE.

3. REQUIRED MAXIMUM CAPACITY
   (TOTAL LOAD, ALL APPLIANCES COMBINED), AND MAXIMUM INDIVIDUAL LOAD.

4. PIPE SIZE.

EXAMPLE:
TO SELECT A LINE REGULATOR WITH OPD OF AMPLE CAPACITY TO HANDLE FLOW...

KNOWN:

A. REQUIRED:
1/2" NPT LINE REGULATOR WITH OPD, OUTLET PRESSURE OF 7" W.C., WITH A STATIC
PRESSURE OF 5-PSI, AND A MINIMUM OPERATING INLET PRESSURE OF 3/4 PSI.

B. COMBINED BTU RATING OF ALL APPLIANCES TO BE SERVED BY THE REGULATOR:
145,000 BTU/HR.

C. LARGEST SINGLE APPLIANCE'S BTU RATING:  90,000 BTU/HR.


ATTENTION:
TO COMPLY WITH THE ANSI Z21.80 STANDARD FOR LINE PRESSURE REGULATORS,
INSTALLATIONS EXCEEDING 2-PSI NOMINAL REQUIRE A TESTED AND APPROVED OVER-
PRESSURE PROTECTION DEVICE (OPD) FOR USE WITH THE REGULATOR.

OPD47:  3/8", 1/2" - FOR USE WITH 325-3LX

OPD48:  1/2" - FOR USE WITH 325-3LX
        1/2", 3/4" - FOR USE WITH 325-5ALX

OPD600: 3/4", 1"-FOR USE WITH 325-5ALX


SOLUTION:

A. IN THE CAPACITIES CHART (ABOVE), LOCATE ROWS WHERE 1/2" (PIPE SIZE)
MODELS WITH 7" W.C. OUTLET PRESSURE - INTERSECT WITH - 3/4 PSI OPERATING
INLET PRESSURE COLUMN.

(325-3L47 1/2") = 125 CFH, 325-3L48 (1/2") = 200 CFH,
325-5AL48 (1/2") = 235 CFH).

B. THE TOTAL BTU LOAD REQUIREMENT CANNOT EXCEED THE EQUIVALENT CFH RESULT
FROM STEP-A. THE COMBINED 145,000 BTU/HR REQUIREMENT EXCEEDS THE 325-3L47
(1/2") CAPACITY, BUT IS LESS THAN THAT OF THE 325-3L48 (1/2") AND 325-5AL48
(1/2").

C. THE 90,000 BTU/HR SINGLE LARGEST APPLIANCE RATING IS BELOW THE 325-3L48
MAXIMUM INDIVIDUAL LOAD CAPACITY OF 200,000 BTU/HR.

D. THE 325-3L48 IS THE SMALLEST ACCEPTABLE (1/2") LINE REGULATOR WITH OPD
FOR THIS APPLICATION.


A COPYRIGHTED PUBLICATION OF MAXITROL(R*) COMPANY

WWW.MAXITROL.COM

MAXITROL COMPANY
23555 TELEGRAPH RD.
P.O. BOX 2230
SOUTHFIELD, MI 48037-2230 U.S.A.
     248.356.1400
FAX: 248.356.0829

EUROPEAN REPRESENTATIVES
WARNSTEDTER STRASSE 3
06502 THALE, GERMANY
     49.3947.400.0
FAX: 49.3947.400.200

INDUSTRIESTRASSE 1
48308 SENDEN, GERMANY
     49.2597.9632.0
FAX: 49.2597.9632.99

CERTIFIED
ISO 9001

TUV
CERT
DIN EN ISO 9001