Common Name: TOLUENE FILL MATERIAL
Manufacturer: HONEYWELL
MSDS Revision Date: 10/8/1999
   
Grainger Item Number(s): 2E724, 2E834, 2E859, 2E860, 2E865, 2GZK8, 4NE57
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1. PRODUCT AND COMPANY IDENTIFICATION 
SECTION 2. COMPOSITION, INFORMATION ON INGREDIENTS 
SECTION 3. HAZARD IDENTIFICATION 
SECTION 4. FIRST AID MEASURES 
SECTION 5. FIRE FIGHTING MEASURES 
SECTION 6. ACCIDENTAL RELEASE MEASURES 
SECTION 7. HANDLING AND STORAGE 
SECTION 8. EXPOSURE CONTROLS AND PERSONAL PROTECTION 
SECTION 9. PHYSICAL AND CHEMICAL PROPERTIES 
SECTION 10. STABILITY AND REACTIVITY 
SECTION 11. TOXICOLOGY INFORMATION 
SECTION 12. ECOLOGICAL INFORMATION 
SECTION 13. DISPOSAL CONSIDERATION 
SECTION 14. TRANSPORTATION INFORMATION 
SECTION 15. REGULATORY INFORMATION 
SECTION 16. OTHER INFORMATION 



MATERIAL SAFETY DATA SHEET


SECTION 1. PRODUCT AND COMPANY IDENTIFICATION 


PRODUCT NAME: TOLUENE FILL MATERIAL

MSDS ID: DS9004

THIS MSDS APPLIES TO THE FILL MATERIAL WHICH IS CONTAINED WITHIN THE
TEMPERATURE SENSING ELEMENT. FILL MATERIAL WILL BE EXPOSED ONLY UPON ELEMENT
BREAKAGE. FILL VOLUME IS SMALL, TYPICALLY 10-50CC AND QUICKLY EVAPORATES IN
AIR, LIMITING EXPOSURE. UNDER NORMAL HANDLING AND USAGE, THERE IS NO
EXPOSURE.
THIS CHEMICAL IS CONTAINED IN A DEVICE THAT MEETS OSHA'S DEFINITION AS AN
"ARTICLE." THERE IS NO EXPOSURE TO THE CHEMICAL UNDER NORMAL AND INTENDED
PRODUCT USAGE. THIS MSDS HAS BEEN PROVIDED IN THE EVENT THAT A DEVICE IS
BROKEN AND THE CHEMICAL IS INADVERTENTLY RELEASED.

SYNONYMS: TOLUOL, METHYLBENZENE, PHENYLMETHANE, M.S. 441

PRODUCT USE:
FILL MATERIAL FOR HONEYWELL CONTROLLERS: H205; H403; L4006A; L4006A1678;
1959; L4006B; L4006B1155; L4006C; L4007A; L4007B; L4008A1015; L4008B;
L4008E1099; L4017; L4018; L4031; L4040; L4071; L4080; L4081; L4103;
L456A1008; 1016; L6006A1004; 1012; 1044; 1145, 1244; L6006B; L6006C;
L6006C1018; L6007A; L600BA; L6008A1192; L6008G; L6018; L6021; L6031; L6040;
L6081; L6081A1010; L8080; L8100; L8124; L8124B1039; L8124E1016; L8124G1020;
L8124L1011; L8148; L8148A1017; L8148J1009; L8151; L8152; LS8008; P618A1009;
P618A1025; P618A1041; P818A1021; R8182; R8182D1079; R8182D1111; R8182H1070;
T4031; T4054; T440; T445; T5001; T5266; T5286; T5298; T6031; T6054; T6064;
T631; T636; T642; T654A1487; 1495; 1511; 1529; 1537; 1552; 1560, 1578, 1586,
1594, 1719, 1743, 1768, 1792, T654C1022; T667A1182, 1190, 1208, 1224, 1331,
1349; T667B1033; 1066, 1074, 1082, T668A1057; T675F1032; T678C; T678D,
T678E; T678F; T678G; T680; T696; T954A1234, 1242, 1259, 1267, 1275, 1283,
1291, 1309; TP954A1384, 1392, 1400, 1418, 1426, 1434, 1442, 1459, 1467,
1558, 1590, 1608,1632


MANUFACTURER:
HONEYWELL INC.,
1985 DOUGLAS DRIVE NORTH,
MINNEAPOLIS, MN 55422.

DATE RELEASED: OCTOBER 8, 1999

CUSTOMER RESPONSE CENTER: 800-328-5111
EMERGENCY TELEPHONE INFORMATION: 888-809-3787


SECTION 2. COMPOSITION, INFORMATION ON INGREDIENTS 


INGREDIENTS   CAS#        PERCENT     PEL         TLV

TOLUENE       108-88-3      100     200 PPM     50 PPM SKIN


SECTION 3. HAZARD IDENTIFICATION 


ACUTE HEALTH EFFECTS:
SKIN: CONTACT WILL CAUSE DEFATTING OF THE SKIN. SKIN PERMEATION MAY OCCUR IN
AMOUNTS CAPABLE OF PRODUCING SYSTEMIC TOXICITY.

EYE: CONTACT IS IRRITATING AND CAN BE DAMAGING.

INHALATION:
MAY CAUSE IRRITATION TO THE NOSE AND THROAT, HEADACHE, NAUSEA AND WEAKNESS
AND CENTRAL NERVOUS SYSTEM DEPRESSION.

INGESTION:
MAY CAUSE IRRITATION TO THE GASTROINTESTINAL TRACT, LIVER AND KIDNEY
ABNORMALITIES, IRREGULAR HEART BEAT AND CENTRAL NERVOUS SYSTEM DEPRESSION.
ASPIRATION OF THIS MATERIAL INTO THE LUNGS MAY CAUSE CHEMICAL PNEUMONITIES.

CHRONIC HEALTH EFFECTS:
LIVER AND KIDNEY ABNORMALITIES, IRREGULAR HEART BEAT AND CENTRAL NERVOUS
SYSTEM DEPRESSION.

OSHA HAZARD CLASSIFICATION: FLAMMABLE LIQUID

CARCINOGENICITY:
NOT CONSIDERED TO BE A CARCINOGEN BY EITHER OSHA, NTP, IARC, OR ACGIH

TARGET ORGANS:
CENTRAL NERVOUS SYSTEM, LIVER, KIDNEYS, SKIN, EYES, AND RESPIRATORY SYSTEM.


SECTION 4. FIRST AID MEASURES 


EYE CONTACT:
FLUSH EYES WITH WATER FOR 15 MINUTES. REMOVE ANY CONTACT LENSES AND CONTINUE
TO FLUSH. OBTAIN MEDICAL ATTENTION.

SKIN CONTACT:
WASH THOROUGHLY WITH MILD SOAP AND LUKEWARM WATER. OBTAIN MEDICAL ATTENTION.

INGESTION:
DO NOT INDUCE VOMITING. CONTACT PHYSICIAN OR LOCAL POISON CONTROL CENTER
IMMEDIATELY.

INHALATION:
REMOVE PATIENT TO FRESH AIR AND OBTAIN MEDICAL ATTENTION IF SYMPTOMS
DEVELOP.


SECTION 5. FIRE FIGHTING MEASURES 


FLASH POINT: 40 F (4.4 C) TCC
LEL: 1.2
UEL: 7

EXTINGUISHING MEDIA: CARBON DIOXIDE, DRY CHEMICAL FOR SMALL FIRES.

SPECIAL FIRE FIGHTING PROCEDURES:
FOLLOW STANDARD PROCEDURES FOR FLAMMABLE LIQUIDS.

EXPLOSION HAZARDS:
VAPORS FORM EXPLOSIVE MIXTURE WITH AIR. VAPORS MAY TRAVEL CONSIDERABLE
DISTANCES TO IGNITION SOURCE AND FLASH BACK.


SECTION 6. ACCIDENTAL RELEASE MEASURES 


REMOVE ANY SOURCES OF IGNITION. ABSORB LIQUID ON VERMICULITE. VENTILATE
AREA.


SECTION 7. HANDLING AND STORAGE 


AVOID ELEMENT BREAKAGE, SHARP KINKS AND BENDS IN CAPILLARY. AVOID OPEN
FLAMES.


SECTION 8. EXPOSURE CONTROLS AND PERSONAL PROTECTION 


VENTILATION: GENERAL.

RESPIRATORY PROTECTION: NONE REQUIRED.

EYE PROTECTION: RECOMMENDED IF EXPOSED TO POSSIBLE ELEMENT BREAKAGE.

HAND/CLOTHING PROTECTION:
RUBBER GLOVES NEEDED WHEN HANDLING THE LEAKING ELEMENT.

OTHER PROTECTIVE EQUIPMENT: NONE


SECTION 9. PHYSICAL AND CHEMICAL PROPERTIES 


APPEARANCE: WATER-WHITE LIQUID WITH AN AROMATIC ODOR

BOILING POINT: 760 MMHg 231 F (110.6 C)

EVAPORATION RATE: 1.9 (ETHYL ETHER=1)

SOLUBLE IN WATER: 0.05%

SPECIFIC GRAVITY: 0.866%

VAPOR DENSITY: 3.2

VAPOR PRESURE: 28 MMHg AT 77 F

VOLATILES: 100% BY VOLUME


SECTION 10. STABILITY AND REACTIVITY 


STABILITY: STABLE

REACTIVITY : HAZARDOUS POLYMERIZATION WILL NOT OCCUR.

INCOMPATIBILITIES: OXIDIZERS, NITRIC AND SULFURIC ACIDS.

HAZARDOUS DECOMPOSITION PRODUCTS: NONE


SECTION 11. TOXICOLOGY INFORMATION 


LD50: 636 MG/KG IN RATS


SECTION 12. ECOLOGICAL INFORMATION 


NO DATA AVAILABLE


SECTION 13. DISPOSAL CONSIDERATION 


DISPOSE OF IN ACCORDANCE WITH LOCAL, STATE AND FEDERAL REGULATIONS.


SECTION 14. TRANSPORTATION INFORMATION 


DOT CLASSIFICATION: TOLUENE, 3, UN1294, PGII


SECTION 15. REGULATORY INFORMATION 


REPORTABLE QUANTITY OF TOLUENE IS 1000 POUNDS (454 KG.).


SECTION 16. OTHER INFORMATION 


THIS INFORMATION IS FURNISHED WITHOUT WARRANTY, EXPRESSED OR IMPLIED, EXCEPT
THAT IT IS ACCURATE OT THE BEST OF OUR KNOWLEDGE.

PREPARED BY:
PROSAR,
1295 BANDANA BLVD,
SUITE 335,
ST PAUL, MN 55108 (651-917-6100).

TOLUENE MSDS
HONEYWELL INC.
DS9004