Common Name: ISOBUTANE FILL MATERIAL
Manufacturer: HONEYWELL
MSDS Revision Date: 10/8/1999
MSDS Format: No Format Specified
   
Grainger Item Number(s): 2E517, 3TZ99, 3XK96, 4CZ52, 4NE56
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1. PRODUCT AND COMPANY IDENTIFICATION 
SECTION 2. COMPOSITION, INFORMATION ON INGREDIENTS 
SECTION 3. HAZARD IDENTIFICATION 
SECTION 4. FIRST AID MEASURES 
SECTION 5. FIRE FIGHTING MEASURES 
SECTION 6. ACCIDENTAL RELEASE MEASURES 
SECTION 7. HANDLING AND STORAGE 
SECTION 8. EXPOSURE CONTROLS AND PERSONAL PROTECTION 
SECTION 9. PHYSICAL AND CHEMICAL PROPERTIES 
SECTION 10. STABILITY AND REACTIVITY 
SECTION 11. TOXICOLOGY INFORMATION 
SECTION 12. ECOLOGICAL INFORMATION 
SECTION 13. DISPOSAL CONSIDERATION 
SECTION 14. TRANSPORTATION INFORMATION 
SECTION 15. REGULATORY INFORMATION 
SECTION 16. OTHER INFORMATION 



MATERIAL SAFETY DATA SHEET


SECTION 1. PRODUCT AND COMPANY IDENTIFICATION 


PRODUCT NAME: ISOBUTANE FILL MATERIAL

MSDS ID: DS9035

THIS MSDS APPLIES TO THE FILL MATERIAL WHICH IS CONTAINED WITHIN THE
TEMPERATURE SENSING ELEMENT. FILL MATERIAL WILL BE EXPOSED ONLY UPON
ELEMENT BREAKAGE. FILL VOLUME IS SMALL, TYPICALLY 0.3 - 94 CC. AND IS A GAS
AT ROOM TEMPERATURE. UNDER NORMAL HANDLING AND USAGE, THERE IS NO EXPOSURE.
THIS CHEMICAL IS CONTAINED IN A DEVICE THAT MEETS OSHA'S DEFINITION AS AN
"ARTICLE." THERE IS NO EXPOSURE TO THIS CHEMICAL UNDER NORMAL AND INTENDED
PRODUCT USAGE. THIS MSDS HAS BEEN PROVIDED IN THE EVENT THAT A DEVICE IS
BROKEN AND THE CHEMICAL IS INADVERTENTLY RELEASED.

SYNONYMS: 2-METHYLPROPANE; TRIMETHYLMETHANE

PRODUCT USE:
FILL MATERIAL FOR HONEYWELL CONTROLLERS:
T644A1249; L480; T915A1177; T915C1407, 1449; T915B1002; T915D1083, 1091;
T915F1008, 1016; T915M1018 AND T915P1007.

MANUFACTURER:
HONEYWELL INC.
1985 DOUGLAS DRIVE NORTH
MINNEAPOLIS, MN 55422

CUSTOMER RESPONSE CENTER: 800-328-5111

EMERGENCY TELEPHONE INFORMATION: 888-809-3787

DATE RELEASED: OCTOBER 8, 1999

CORP ID: GV-028-035


SECTION 2. COMPOSITION, INFORMATION ON INGREDIENTS 


INGREDIENTS   CAS#      PERCENT   PEL       TLV

ISOBUTANE     67-63-0   100       400 PPM   400 PPM


SECTION 3. HAZARD IDENTIFICATION 


ACUTE HEALTH EFFECTS:

SKIN/EYES: LIQUID SPILLED ON SKIN MAY CAUSE RAPID COOLING AND FROSTBITE.

INHALATION:
CARDIAC ARRHYTHMIA'S, NARCOTIC AND ANESTHETIC EFFECTS MAY BE SEEN.

INGESTION: NOT APPLICABLE; SUBSTANCE IS A GAS AT ROOM TEMPERATURE.

CHRONIC HEALTH EFFECTS: NONE KNOWN

OSHA HAZARD CLASSIFICATIONS: FLAMMABLE GAS, TARGET ORGAN

CARCINOGENICITY:
NOT CONSIDERED TO BE A CARCINOGEN BY EITHER OSHA, NTP, IARC, OR ACGIH

TARGET ORGANS: CENTRAL NERVOUS SYSTEM AND HEART.


SECTION 4. FIRST AID MEASURES 


EYE CONTACT:
FLUSH EYES WITH WATER FOR 15 MINUTES. REMOVE ANY CONTACT LENSES AND
CONTINUE TO FLUSH. OBTAIN MEDICAL ATTENTION.

SKIN CONTACT:
WASH THOROUGHLY WITH MILD SOAP AND LUKEWARM WATER. OBTAIN MEDICAL ATTENTION
IF IRRITATION DEVELOPS AND PERSISTS.

INGESTION:
EXCESSIVE EXPOSURE IS UNLIKELY BECAUSE SUBSTANCE IS A GAS AT ROOM
TEMPERATURE. CONTACT PHYSICIAN OR LOCAL POISON CONTROL CENTER IF ANY
UNUSUAL CONCERNS.

INHALATION:
REMOVE PATIENT TO FRESH AIR AND OBTAIN MEDICAL ATTENTION IF SYMPTOMS
DEVELOP.


SECTION 5. FIRE FIGHTING MEASURES 


FLASH POINT: -117 F

LEL: 1.8
UEL: 8.4

EXTINGUISHING MEDIA: CARBON DIOXIDE, DRY CHEMICAL FOR SMALL FIRES.

SPECIAL FIRE FIGHTING PROCEDURES:
USE WATER TO COOL FIRE EXPOSED CONTAINERS AND EQUIPMENT.

EXPLOSION HAZARDS:
GAS MAY TRAVEL CONSIDERABLE DISTANCES TO IGNITION SOURCE AND FLASH BACK.


SECTION 6. ACCIDENTAL RELEASE MEASURES 


REMOVE ANY SOURCES OF IGNITION. DISSIPATE VAPOR WITH WATER SPRAY. ABSORB
LIQUID ON VERMICULITE. VENTILATE AREA.


SECTION 7. HANDLING AND STORAGE 


AVOID ELEMENT BREAKAGE, SHARP KINKS AND BENDS IN CAPILLARY. AVOID OPEN
FLAMES.


SECTION 8. EXPOSURE CONTROLS AND PERSONAL PROTECTION 


VENTILATION: GENERAL.

RESPIRATORY PROTECTION: NONE REQUIRED.

EYE PROTECTION: RECOMMENDED IF EXPOSED TO POSSIBLE ELEMENT BREAKAGE.

HAND/CLOTHING PROTECTION:
RUBBER GLOVES NEEDED WHEN HANDLING THE LEAKING ELEMENT.

OTHER PROTECTIVE EQUIPMENT: NONE


SECTION 9. PHYSICAL AND CHEMICAL PROPERTIES 


APPEARANCE: COLORLESS, ODORLESS GAS AT ROOM TEMPERATURE

BOILING POINT: 760 MM HG 10 F

EVAPORATION RATE: >1 (ETHYL ETHER=1)

SOLUBLE IN WATER: NEGLIGIBLE

SPECIFIC GRAVITY: 0.56 (60F/60F)

VAPOR DENSITY: 14.7 PSIA 21. @ 60 F

VAPOR PRESSURE: 3733 MM HG AT 100 F

VOLATILES: 100% BY VOLUME


SECTION 10. STABILITY AND REACTIVITY 


STABILITY: STABLE

REACTIVITY: HAZARDOUS POLYMERIZATION WILL NOT OCCUR.

INCOMPATIBILITIES: OXYGEN AND STRONG OXIDIZING MATERIALS

HAZARDOUS DECOMPOSITION PRODUCTS: NONE


SECTION 11. TOXICOLOGY INFORMATION 


LD50 = 5045 MG/KG IN RATS; INHALATION
LC50 = 16000 PPM/8H IN RATS


SECTION 12. ECOLOGICAL INFORMATION 


NO DATA AVAILABLE


SECTION 13. DISPOSAL CONSIDERATION 


DISPOSE OF AS SOLID WASTE IN ACCORDANCE WITH LOCAL, STATE AND FEDERAL
REGULATIONS.


SECTION 14. TRANSPORTATION INFORMATION 


DOT CLASSIFICATION: FLAMMABLE GAS


SECTION 15. REGULATORY INFORMATION 


NONE


SECTION 16. OTHER INFORMATION 


THIS INFORMATION IS FURNISHED WITHOUT WARRANTY, EXPRESSED OR IMPLIED,
EXCEPT THAT IT IS ACCURATE TO THE BEST OF OUR KNOWLEDGE.

PREPARED BY:
PROSAR
1295 BANDANA BLVD
SUITE 335
ST PAUL, MN 55108
(651-917-6100)

ISOBUTANE FILL MATERIAL MSDS