Common Name: PORTALAC, PE, PX, PXL AND PWL SERIES VALVE REGULATED LEAD ACID (VRLA) BATTERY, A
Manufacturer: GS BATTERY
SDS Revision Date: 5/26/2004
SDS Format: No Format Specified
   
Item Number(s): 3XE34, 4LB89, 4LB90, 4LB91, 4LB92, 4LB96, 4LB97, 4LB98, 4PG82, 4PG87, 4PG94, 4PG95, 4PG96, 4PG97, 4PH07, 4PH10, 5TP27, 5TP29, 5TP30, 5TP31, 5TP39, 5YB67, 5YB70, 5YB71, 5YB72
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I - PRODUCT IDENTIFICATION 
SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
SECTION III - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION IV - FIRE AND EXPLOSION HAZARD DATA 
SECTION V - REACTIVITY DATA 
SECTION VI - HEALTH HAZARD DATA 
SECTION VII - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION VIII - CONTROL MEASURES 
SECTION IX - REGULATORY INFORMATION 



GS

GS BATTERY USA INC., A SUBSIDIARY OF JAPAN STORAGE BATTERY CO. LTD.

MATERIAL SAFETY DATA SHEET

GS PORTALAC, PE, PX, PXL AND PWL SERIES VALVE REGULATED LEAD ACID (VRLA)
BATTERY, ABSORBED ELECTROLYGE (AGM)


SECTION I - PRODUCT IDENTIFICATION 


MANUFACTURER'S NAME:
GS BATTERY USA INC.
1000 MANSELL EXCHANGE WEST
SUITE 350
ALPHARETTA, GA 30022

EMERGENCY TELEPHONE NUMBER:
CHEMTREC: (800) 424-9300

TELEPHONE NUMBER FOR INFORMATION:
GS BATTERY USA INC.: (678) 762-4818

DATE ISSUED: APRIL 1 2002.

DATE UPDATED: MAY 26, 2004.


SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


COMPONENTS                           CAS NUMBER            APPROX WT%

INORGANIC LEAD/LEAD COMPOUNDS        7439-92-1             65% - 75%

TIN                                  7440-31-5             <.5 %

CALCIUM                              7440-70-2             <0.1 %

ELECTROLYTE:

DILUTE SULFURIC ACID                 7664-93-9              14 - 20 %

CASE MATERIAL:

ACRYLONITRILE BUTADIENE STYRENE      9003-56-9               5 - 10 %


COMPONENTS                  OSHA PEL         ACGIH TLV       NIOSH
                            ((MICRO)G/M3)    ((MICRO)G/M3)   ((MICRO)G/M3)

INORGANIC LEAD/LEAD         50               150             10
COMPOUNDS

TIN                         2000             2000            N/A

CALCIUM                     N/A              N/A             N/A

ELECTROLYTE:

DILUTE SULFURIC ACID        1000             1000            1000

CASE MATERIAL:

ACRYLONITRILE               N/A              N/A             N/A
BUTADIENE STYRENE

INORGANIC LEAD AND ELECTROLYTE (SULFURIC ACID) ARE THE MAIN COMPONENTS OF
EVERY VALVE REGULATED LEAD ACID BATTERY MANUFACTURED BY JAPAN STORAGE
BATTERY CO. LTD. OTHER INGREDIENTS MAY BE PRESENT DEPENDENT UPON THE
SPECIFIC BATTERY TYPE. CONTACT JAPAN STORAGE BATTERY CO. LTD (JAPAN) OR
GS BATTERY USA INC. (NORTH AMERICA) FOR ADDITIONAL INFORMATION.


SECTION III - PHYSICAL/CHEMICAL CHARACTERISTICS 


ELECTROLYTE (SULFURIC ACID, DILUTE):

BOILING POINT: 203 DEG. F - 240 DEG. F

SPECIFIC GRAVITY (H2O = 1): 1.230 TO 1.350

VAPOR PRESSURE (MMHg): 10-17

MELTING POINT: N/A

VAPOR DENSITY (AIR = 1): GREATER THAN 1

EVAPORATION RATE (BUTYL ACETATE = 1): LESS THAN 1

SOLUBILITY IN WATER: 100 %

APPEARANCE AND ODOR:
ELECTROLYTE: CLEAR LIQUID WITH SHARP, PENETRATING, PUNGENT ODOR.


SECTION IV - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT (METHOD USED): N/A

LEL: 4.1% (H2 GAS)
UEL:

FLAMMABLE LIMITS:
LEL: 4.1% (HYDROGEN GAS)
UEL: 74.2%

EXTINGUISHING MEDIA: CO2, FOAM, DRY CHEMICAL

SPECIAL FIRE FIGHTING PROCEDURES:
IF BATTERIES ARE ON CHARGE, SHUT OF POWER. USE POSITIVE PRESSURE,
SELF-CONTAINED BREATHING APPARATUS. BEWARE OF ACID SPLATTER DURING
WATER APPLICATION AND WEAR ACID RESISTANT CLOTHING, GLOVES, FACE
AND EYE PROTECTION.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
VRLA BATTERIES GENERATE HIGHLY FLAMMABLE HYDROGEN GAS DURING OPERATION.
TO AVOID RISK OF FIRE OR EXPLOSION, KEEP SPARKS AND OTHER SOURCES OF
IGNITION AWAY FROM BATTERIES. DO NOT ALLOW METALLIC ARTICLES TO
SIMULTANEOUSLY CONTACT THE NEGATIVE AND POSITIVE TERMINAL OF THE BATTERY.


SECTION V - REACTIVITY DATA 


STABILITY:
UNSTABLE ( )
STABLE   (X)

CONDITIONS TO AVOID: PROLONGED OVERCHARGE ON HIGH CURRENT, IGNITION SOURCES

INCOMPATIBILITY (MATERIALS TO AVOID):

SULFURIC ACID:
CONTACT WITH COMBUSTIBLES AND ORGANIC MATERIALS MAY CAUSE FIRE AND
EXPLOSION. ALSO REACTS VIOLENTLY WITH STRONG REDUCING AGENTS, METALS,
SULFUR TRIOXIDE GAS, STRONG OXIDIZERS, AND WATER. CONTACT WITH METALS
MAY PRODUCT TOXIC SULFUR DIOXIDE FUMES AND MAY RELEASE FLAMMABLE
HYDROGEN GAS

LEAD COMPOUNDS:
AVOID CONTACT WITH STRONG ACIDS, BASES, HALIDES, HALOGENATES, POTASSIUM
NITRATE, PERMANGANATE, PEROXIDES, NASCENT HYDROGEN, AND REDUCING AGENTS.

HAZARDOUS DECOMPOSITION OR BYPRODUCTS:

SULFURIC ACID:
SULFUR TRIOXIDE, CARBON MONOXIDE, SULFURIC ACID MIST, SULFUR DIOXIDE, AND
HYDROGEN SULFIDE.

LEAD COMPOUNDS:
HIGH TEMPERATURES ABOVE THE MELTING POINT ARE LIKELY TO PRODUCE TOXIC
METAL FUME, VAPOR, OR DUST; CONTACT WITH STRONG ACID OR BASE OR PRESENCE
OF NASCENT HYDROGEN MAY GENERATE HIGHLY TOXIC ARSINE GAS.

HAZARDOUS POLYMERIZATION:


SECTION VI - HEALTH HAZARD DATA 


ROUTE(S) OF ENTRY:

SULFURIC ACID: HARMFUL BY ALL ROUTES OF ENTRY.

LEAD COMPOUNDS:
HAZARDOUS EXPOSURE CAN OCCUR ONLY WHEN PRODUCT IS HEATED, OXIDIZED,
OR OTHERWISE PROCESS OR DAMAGED TO CREATE DUST, VAPOR OR FUME.

INHALATION?:

SULFURIC ACID:
BREATHING SULFURIC ACID VAPORS AND MISTS MAY CAUSE SEVERE RESPIRATORY.

LEAD COMPOUNDS:
DUST OR FUMES MAY CAUSE IRRITATION OF UPPER RESPIRATORY TRACT OR LUNGS

SKIN CONTACT:
SULFURIC ACID: SEVERE IRRITATION, BURNS AND ULCERATION.
LEAD COMPOUNDS: NOT ABSORBED THROUGH THE SKIN.

INGESTION:

SULFURIC ACID:
MAY CAUSE SEVERE IRRITATION OF THE MOUTH, THROAT, ESOPHAGUS, AND STOMACH.

LEAD COMPOUNDS:
MAY CAUSE ABDOMINAL PAIN, NAUSEA, VOMITING, DIARRHEA, AND SEVERE CRAMPING.
ACUTE INGESTION SHOULD BE TREATED BY A PHYSICIAN.

EYE CONTACT:

SULFURIC ACID:
SEVERE IRRITATION, BURNS, CORNEA DAMAGE, AND POSSIBLE BLINDNESS.

LEAD COMPOUNDS: MAY CAUSE EYE IRRITATION.

ACUTE HEALTH HAZARDS:

SULFURIC ACID:
SEVERE SKIN IRRITATION, BURNS, DAMAGE TO CORNEA MAY CAUSE BLINDNESS,
UPPER RESPIRATORY IRRITATION.

LEAD COMPOUNDS:
MAY CAUSE ABDOMINAL PAIN, NAUSEA, HEADACHES, VOMITING, LOSS OF APPETITE,
SEVERE CRAMPING, MUSCULAR ACHES AND WEAKNESS, AND DIFFICULTY SLEEPING.

CHRONIC HEALTH HAZARDS:

SULFURIC ACID:
POSSIBLE SCARRING OF THE CORNEA, INFLAMMATION OF THE NOSE, THROAT AND
BRONCHIAL TUBES, POSSIBLE EROSION OF TOOTH ENAMEL.

LEAD COMPOUNDS:
MAY CAUSE ANEMIA, DAMAGE TO KIDNEYS AND NERVOUS SYSTEM, AND DAMAGE TO
REPRODUCTIVE SYSTEM IN BOTH MALES AND FEMALES.

CARCINOGENICITY:

SULFURIC ACID:
THE NATIONAL TOXICOLOGICAL PROGRAM (NTP) AND THE INTERNATIONAL AGENCY FOR
RESEARCH ON CANCER (IARC) HAVE CLASSIFIED STRONG INORGANIC ACID MIST
CONTAINING SULFURIC ACID, AS A CATEGORY 1 CARCINOGEN, A SUBSTANCE THAT IS
CARCINOGENIC TO HUMANS. THE ACGIH HAS CLASSIFIED STRONG INORGANIC ACID
MIST CONTAINING SULFURIC ACID, AS AN A2 CARCINOGEN (SUSPECTED HUMAN
CARCINOGEN). THESE CLASSIFICATIONS DO NOT APPLY TO LIQUID FORMS OF SULFURIC
ACID OR SULFURIC ACID SOLUTIONS CONTAINED WITHIN A BATTERY. INORGANIC ACID
MIST (SULFURIC ACID MIST) IS NOT GENERATED UNDER NORMAL USE OF THIS
PRODUCT. MISUSE OF THE PRODUCT, SUCH AS OVERCHARGING, MAY RESULT IN THE
GENERATION OF SULFURIC ACID MIST.

LEAD COMPOUNDS:
HUMAN STUDIES ARE INCONCLUSIVE REGARDING LEAD EXPOSURE AND AN INCREASED
CANCER RISK. THE EPA AND THE INTERNATIONAL AGENCY FOR RESEARCH ON CANCER
(IARC) HAVE CATEGORIZED LEAD AND INORGANIC LEAD COMPOUNDS AS A B2
CLASSIFICATION (PROBABLE/POSSIBLE HUMAN CARCINOGEN) BASED ON SUFFICIENT
ANIMAL EVIDENCE AND INADEQUATE HUMAN EVIDENCE.

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:
INORGANIC LEAD AND ITS COMPOUNDS CAN AGGRAVATE CHRONIC FORMS OF KIDNEY,
LIVER, AND NEUROLOGIC DISEASES. CONTACT OF BATTERY ELECTROLYTE (ACID) WITH
THE SKIN MAY AGGRAVATE SKIN DISEASES SUCH AS ECZEMA AND CONTACT DERMATITIS.
OVEREXPOSURE TO SULFURIC ACID MIST MAY CASE LUNG DAMAGE AND AGGRAVATE
PULMONARY CONDITIONS.

EMERGENCY AND FIRST AID PROCEDURES:

INHALATION:

SULFURIC ACID:
REMOVE TO FRESH AIR IMMEDIATELY. IF BREATHING IS DIFFICULT, GIVE OXYGEN

LEAD COMPOUNDS:
REMOVE FROM EXPOSURE, GARGLE, WASH NOSE AND LIPS, CONSULT PHYSICIAN

INGESTION:
SULFURIC ACID: DO NOT INDUCE VOMITING, CONSULT A PHYSICIAN IMMEDIATELY.
LEAD COMPOUNDS: CONSULT A PHYSICIAN IMMEDIATELY

EYES:

SULFURIC ACID:
FLUSH IMMEDIATELY WITH WATER FOR 15 MINUTES, CONSULT A PHYSICIAN.

LEAD COMPOUNDS:
FLUSH IMMEDIATELY WITH WATER FOR 15 MINUTES, CONSULT A PHYSICIAN

SKIN:

SULFURIC ACID:
FLUSH WITH LARGE AMOUNTS OF WATER FOR AT LEAST 15 MINUTES, REMOVE ANY
CONTAMINATED CLOTHING. IF IRRITATION DEVELOPS SEEK MEDICAL ATTENTION.

LEAD COMPOUNDS: WASH WITH SOAP AND WATER.


SECTION VII - PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
THERE IS NO RELEASE OF MATERIAL UNLESS THE CASE IS DAMAGED OR BATTERY IS
MISUSED/OVERCHARGED. IF RELEASE OCCURS STOP FLOW OF MATERIAL,
CONTAIN/ABSORB ALL SPILLS WITH DRY SAND, EARTH, OR VERMICULITE. DO NOT USE
COMBUSTIBLE MATERIALS. NEUTRALIZE SPILLED MATERIAL WITH SODA ASH, SODIUM
BICARBONATE, LIME, ETC. WEAR ACID-RESISTANT CLOTHING, BOOTS, GLOVES, AND
FACE SHIELD. DISPOSE OF AS HAZARDOUS WASTE. DO NOT DISCHARGE UN-NEUTRALIZED
ACID TO SEWER

WASTE DISPOSAL METHOD:

SPENT BATTERIES:
SEND TO SECONDARY LEAD SMELTER FOR RECYCLING. FOLLOW APPLICABLE FEDERAL,
STATE AND LOCAL REGULATIONS NEUTRALIZE AS IN PRECEDING STEP. COLLECT
NEUTRALIZED MATERIAL IN SEALED CONTAINER AND HANDLE AS HAZARDOUS WASTE AS
APPLICABLE.

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
STORE BATTERIES IN A COOL, DRY, WELL VENTILATED AREA THAT ARE SEPARATED
FROM INCOMPATIBLE MATERIALS AND ANY ACTIVITIES WHICH MAY GENERATE FLAMES,
SPARKS, OR HEAT. KEEP ALL METALLIC ARTICLES THAT COULD CONTACT THE NEGATIVE
AND POSITIVE TERMINALS ON A BATTERY AND CREATE A SHORT CIRCUIT CONDITION.


SECTION VIII - CONTROL MEASURES 


RESPIRATORY PROTECTION (SPECIFY TYPE):
NONE REQUIRED UNDER NORMAL CONDITIONS. IF BATTERY IS OVERCHARGED AND
CONCENTRATIONS OF SULFURIC ACID ARE KNOWN TO EXCEED PEL USE NIOSH OR MSHA
APPROVED RESPIRATORY PROTECTION.

ENGINEERING CONTROLS:
STORE AND HANDLE BATTERIES IN A WELL VENTILATED AREA. IF MECHANICAL
VENTILATION IS USED, COMPONENTS MUST BE ACID RESISTANT

PROTECTIVE GLOVES:
NONE NEEDED UNDER NORMAL CONDITIONS. IF BATTERY CASE IS DAMAGED USE RUBBER
OR PLASTIC GLOVES WITH ELBOW LENGTH GAUNTLET.

EYE PROTECTION:
NONE NEEDED UNDER NORMAL CONDITIONS. IF HANDLING DAMAGED OR BROKEN
BATTERIES USE CHEMICAL SPLASH GOGGLES OR FACE SHIELD.

OTHER PROTECTIVE CLOTHING OR EQUIPMENT:
NONE NEEDED UNDER NORMAL CONDITIONS. IN CASE OF DAMAGED OR BROKEN BATTERY
USE AN ACID RESISTANT APRON. UNDER SEVERE EXPOSURE OR EMERGENCY CONDITIONS
WEAR ACID RESISTANT CLOTHING.

WORK/HYGIENIC PRACTICES:
HANDLE BATTERIES CAREFULLY TO AVOID DAMAGING THE CASE. DO NOT ALLOW
METALLIC ARTICLES TO CONTACT THE BATTERY TERMINALS DURING HANDLING.
AVOID CONTACT WITH THE INTERNAL COMPONENTS OF THE BATTERY.


SECTION IX - REGULATORY INFORMATION 


NFPA HAZARD RATING FOR SULFURIC ACID:
HEALTH       3
FLAMMABILITY 0
REACTIVITY   2

TRANSPORTATION:

U.S. DOT/IMDG/IATA SHIPPING INFORMATION:

PROPER SHIPPING NAME: BATTERIES, WET, NON-SPILLABLE

HAZARD CLASS: 8

ID NUMBER: UN2800

PACKING GROUP: 3

LABEL/PLACARD: CORROSIVE

GS BATTERY USA INC.'S PORTALAC SERIES VRLA BATTERIES HAVE BEEN TESTED AND
MEET THE "NON-SPILLABLE ELECTRIC STORAGE BATTERIES" CRITERIA AS REQUIRED BY
DOT CFR 49, 173.159 (D), AND IMO/IMDG, AND ICAO/IATA PACKAGING INSTRUCTIONS
806 AND A67, AND THEREFORE ARE NON-REGULATED AS LONG AS THE FOLLOWING
CRITERIA ARE MET:

1. THE BATTERIES MUST BE PROTECTED AGAINST SHORT CIRCUITS AND SECURELY
PACKAGED.

2. THE BATTERIES AND THEIR OUTER PACKAGING MUST BE PLAINLY AND DURABLY
MARKED "NON-SPILLABLE" OR "NONSPILLABLE BATTERY".

CONTACT YOUR GS BATTERY USA INC. REPRESENTATIVE FOR ADDITIONAL
INFORMATIONAL REGARDING THE CLASSIFICATION OF BATTERIES.

REGULATORY INFORMATION:

RCRA:
SPENT LEAD-ACID BATTERIES ARE NOT REGULATED AS HAZARDOUS WASTE BY THE EPA
WHEN RECYCLED, HOWEVER STATE AND INTERNATIONAL REGULATIONS MAY VARY.

CERCLA (SUPERFUND) AND EPCRA:

(A) REPORTABLE QUANTITY (RQ) FOR SPILLED 100% SULFURIC ACID UNDER CERCLA
(SUPERFUND) AND EPCRA (EMERGENCY PLANNING COMMUNITY RIGHT TO KNOW ACT) IS
1,000 LBS. STATE AND LOCAL REPORTABLE QUANTITIES FOR SPILLED SULFURIC ACID
MAY VARY.

(B) SULFURIC ACID IS A LISTED "EXTREMELY HAZARDOUS SUBSTANCE" UNDER EPCRA,
WITH A THRESHOLD PLANNING QUANTITY (TPQ) OF 1,000 LBS.

(C) EPCRA SECTION 302 NOTIFICATION IS REQUIRED IF 1,000 LBS. OR MORE OF
SULFURIC ACID IS PRESENT AT ONE SITE. THE QUANTITY OF SULFURIC ACID WILL
VARY BY BATTERY TYPE. CONTACT GS BATTERY USA INC. FOR ADDITIONAL
INFORMATION.

(D) EPCRA SECTION 312 TIER 2 REPORTING IS REQUIRED FOR BATTERIES IF
SULFURIC ACID IS PRESENT IN QUANTITIES OF 500 LBS. OR MORE AND/OR IF LEAD
IS PRESENT IN QUANTITIES OF 10,000 LBS. OR MORE.

(E) SUPPLIER NOTIFICATION:
THIS PRODUCT CONTAINS TOXIC CHEMICALS, WHICH MAY BE REPORTABLE UNDER EPCRA
SECTION 313 TOXIC CHEMICAL RELEASE INVENTORY (FORM R) REQUIREMENTS. IF YOU
ARE A MANUFACTURING FACILITY UNDER SIC CODES 20 THROUGH 39, THE FOLLOWING
INFORMATION IS PROVIDED TO ENABLE YOU TO COMPLETE THE REQUIRED REPORTS:

(F):

TOXIC CHEMICAL                 CAS NUMBER            APPROXIMATE % BY WT.

LEAD                           7439-92-1             60

SULFURIC ACID                  7664-93-9             30

ARSENIC                        7440-38-2             0.2

IF YOU DISTRIBUTE THIS PRODUCT TO OTHER MANUFACTURERS IN SIC CODES 20
THROUGH 39, THIS INFORMATION MUST BE PROVIDED WITH THE FIRST SHIPMENT OF
EACH CALENDAR YEAR. THE SECTION 313 SUPPLIER NOTIFICATION REQUIREMENT DOES
NOT APPLY TO BATTERIES, WHICH ARE "CONSUMER PRODUCTS". NOT PRESENT IN ALL
BATTERY TYPES. CONTACT GS BATTERY USA INC. FOR ADDITIONAL INFORMATION.

TSCA:
INGREDIENTS IN GS BATTERY USA INC.'S BATTERIES ARE LISTED IN THE TSCA
REGISTRY AS FOLLOWS:

COMPONENTS                     CAS NUMBER               TSCA STATUS

ELECTROLYTE:

SULFURIC ACID (H2SO4)          7664-93-9                LISTED

INORGANIC LEAD COMPOUND:

LEAD (Pb)                      7439-92-1                LISTED

LEAD OXIDE (PbO)               1317-36-8                LISTED

LEAD SULFATE (PbSO4)           7446-14-2                LISTED

ARSENIC (As)                   7440-38-2                LISTED

CALCIUM (Ca)                   7440-70-2                LISTED

TIN (Sn)                       7440-31-5                LISTED