Common Name: RECHARGEABLE SPOTLIGHT, 75 WATT LAMP, CONTAINS 12 VOLT SEALED, GEL, LEAD ACID BA
Manufacturer: BRINKMANN
SDS Revision Date: 1/14/2003
SDS Format: No Format Specified
   
Grainger Item Number(s): 1PKL3, 2MGC7, 6281723
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1 - PRODUCT DESCRIPTION 
SECTION 2 - PRODUCT CATEGORY 
SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION 4 - HAZARD INFORMATION 
SECTION 5 - DISPOSAL, RECYCLING INFORMATION 
SECTION 6 - SAFETY PRECAUTIONS 



MATERIAL SAFETY DATA SHEET

THE BRINKMANN CORPORATION
4215 MCEWEN ROAD
DALLAS TX. 75244-5296
PHONE: 972-770-8500

THE INFORMATION SUPPLIED CONFORMS WITH 29 CFR 1910.1200

FORM REVISED: JANUARY 4, 1999

MSDS REVISED: JANUARY 14, 2003


SECTION 1 - PRODUCT DESCRIPTION 


RECHARGEABLE SPOTLIGHT, 75 WATT LAMP, CONTAINS 12 VOLT SEALED, GEL, LEAD
ACID BATTERY

BRINKMANN PART NUMBER: 800-2655-2


SECTION 2 - PRODUCT CATEGORY 


CONSUMER, COMMERCIAL, 75 WATT INCANDESCENT, HAND HELD, RECHARGEABLE
SPOTLIGHT. OPERATES FROM SELF CONTAINED 12 VOLT BATTERY OR 12 VOLT VEHICLE
BATTERY. RECHARGES FROM 12 VOLT AUTOMOTIVE CIGARETTE LIGHTER RECEPTACLE OR
115 VAC, USING A WALL PLUG IN CHARGER.


SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 


METAL, PLASTIC, GLASS AND A 12 VOLT SEALED, GEL, LEAD ACID BATTERY. NO
HAZARDOUS GASES OR LIQUIDS ARE GENERATED DURING NORMAL OPERATION.


SECTION 4 - HAZARD INFORMATION 


(NORMAL OPERATION HAZARDS)

FIRE:
LIGHT CAN DAMAGE OR IGNITE LOW FLASH POINT MATERIAL IF SET FACE DOWN ON THE
MATERIAL WHILE ON.

SKIN BURN: LIGHT LENS CAN CAUSE BURNS TO SKIN WHILE ON.

BLINDNESS:
LIGHT CAN CAUSE TEMPORARY OR PERMANENT BLINDNESS IF DIRECTED AT EYES.
POSSIBILITY OF LACERATIONS AND GLASS GETTING INTO EYES IF LENS IS BROKEN.

ELECTRICAL SHORTS AND RESULTING DAMAGE:
CAN BE CAUSED BY USER CARELESSNESS OR THE PRESENCE OF FOREIGN MATERIAL WHEN
CHANGING THE LAMP, BATTERY OR WHILE CHARGING.

SEALED LEAD ACID BATTERY:
TYPICAL MSDS FOR A SEALED LEAD ACID BATTERY ATTACHED. IF NOT, CONTACT
BRINKMANN AT 1-800-527-0717 TO OBTAIN ONE.


SECTION 5 - DISPOSAL, RECYCLING INFORMATION 


LIGHT CONTAINS A SMALL SEALED LEAD ACID BATTERY THAT MUST BE DISPOSED OF
PROPERLY. BATTERY SHOULD NOT BE PUT INTO NORMAL MUNICIPAL WASTE. IF
UNCERTAIN OF PROPER DISPOSAL PROCEDURE CONTACT THE PORTABLE RECHARGEABLE
BATTERY ASSOCIATION (PRBA) AT WWW.PRBA.ORG, 1-877-288-7722 OR CONTACT
BRINKMANN AT 1-800-468-5252.


SECTION 6 - SAFETY PRECAUTIONS 


(ALWAYS USE COMMON SENSE WHEN USING LIGHT).
DO NOT USE LIGHT FOR PURPOSES OTHER THAN ITS INTENDED PURPOSES AS DESCRIBED
IN INFORMATIONAL MATERIAL SUPPLIED WITH LIGHT.
DO NOT SET LIGHT FACE DOWN WHILE ON.
DO NOT DIRECT LIGHT AT EYES.
DO NOT TOUCH LENS WHILE ON.
DO NOT ALLOW CHILDREN TO USE.
EYE PROTECTION IS RECOMMENDED.
CHECK THAT NO SHORTS EXIST AFTER CHANGING LAMP OR BATTERY.
KEEP EXTERNAL CONTACTS CLEAN AND FREE OF FOREIGN MATERIAL.