Common Name: RUST LICK 631 AEROSOL LONG TERM RUST PREVENTATIVE
Manufacturer: ITW ROCOL NORTH AMERICA
MSDS Revision Date: 3/24/2006
MSDS Format: No Format Specified
   
Grainger Item Number(s): 1MKN5
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1 - MANUFACTURER IDENTIFICATION 
SECTION 2 - REPORTABLE INGREDIENTS 
SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION 4 - FIRE AND EXPLOSION HAZARD DATA 
SECTION 5 - REACTIVITY DATA 
SECTION 6 - HEALTH HAZARD DATA 
SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION 8 - CONTROL MEASURES 
SECTION 9 - DISCLAIMER 



MATERIAL SAFETY DATA SHEET

PRODUCT NAME: RUST LICK 631 AEROSOL LONG TERM RUST PREVENTATIVE

HMIS CODES:
HEALTH       2
FLAMMABILITY 4
REACTIVITY   1

FINISHED GOODS: 12 OZ. 71101


SECTION 1 - MANUFACTURER IDENTIFICATION 


MANUFACTURER'S NAME: ITW ROCOL NORTH AMERICA

ADDRESS:
3624 WEST LAKE AVENUE
GLENVIEW ILLINOIS 60026

EMERGENCY PHONE: 800-424-9300 (CHEMTREC)

INFORMATION PHONE: 800-452-5823

NAME OF PREPARER: LEROY HITCHCOCK

DATE REVISED: 03/24/06

SUPERCEDES: 02/25/03


SECTION 2 - REPORTABLE INGREDIENTS 


REPORTABLE COMPONENTS           CAS NUMBER           WEIGHT PERCENT

* PETROLEUM SOLVENT             64742-47-8           51 - 70%
PEL: 500 PPM

* PROPANE                          74-98-6           11 - 30%
OSHA TLV 1000 PPM

* ISOBUTANE                        75-28-5           11 - 30%
OSHA TLV 1000 PPM

* INDICATES CHEMICAL SUBJECT TO THE REPORTING REQUIREMENTS OF OSHA'S
HAZARD COMMUNICATION STANDARD 1910.1200.

ALL COMPONENTS OF THIS PRODUCT ARE LISTED ON TSCA.


SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 


BOILING RANGE: 10 DEG. F

SPECIFIC GRAVITY (H2O=1): NA

VAPOR DENSITY:
(AIR = 1): >1

EVAPORATION RATE:
(BuAc=1): >1

COATING V.O.C.: 5.48 LB/GL

MATERIAL V.O.C.: 5.48 LB/GL

SOLUBILITY IN WATER: APPRECIABLE

APPEARANCE AND ODOR: AMBER LIQUID WITH HYDROCARBON ODOR


SECTION 4 - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT: -156 DEG. F

METHOD USED: OC

FLAMMABLE LIMITS IN AIR BY VOLUME:
LOWER: 0.94%
UPPER: 9.5%

EXTINGUISHING MEDIA:
WATER: NO
CO2: YES
DRY CHEMICAL: YES
FOAM: YES
ALCOHOL FOAM: NO.

SPECIAL FIREFIGHTING PROCEDURES:
FIRE FIGHTERS SHOULD WEAR SELF-CONTAINED BREATHING APPARATUS IN CONFINED
AREAS.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
VAPORS ARE HEAVIER THAN AIR AND MAY TRAVEL ALONG GROUND, OR BE MOVED BY
VENTILATION AND BE IGNITED BY IGNITION SOURCE.


SECTION 5 - REACTIVITY DATA 


STABILITY: CHEMICALLY STABLE.

CONDITIONS TO AVOID: HEAT, SPARKS, AND OPEN FLAMES.

INCOMPATIBILITY (MATERIALS TO AVOID): STRONG OXIDIZING AGENTS.

HAZARDOUS DECOMPOSITION OR BYPRODUCTS: OXIDES OF CARBON.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.


SECTION 6 - HEALTH HAZARD DATA 


INHALATION HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
HIGH CONCENTRATIONS OF VAPORS MAY PRODUCE IRRITATION OF THE RESPIRATORY
TRACT, HEADACHE, DIZZINESS, AND NAUSEA.

SKIN AND EYE CONTACT HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
MODERATE IRRITATION.

SKIN ABSORPTION HEALTH RISKS AND SYMPTOMS OF EXPOSURE: MODERATE IRRITANT.

INGESTION HEALTH RISKS AND SYMPTOMS OF EXPOSURE:

SYMPTOMS:
NAUSEA AND VOMITING. DO NOT INDUCE VOMITING. IF VOMITING OCCURS KEEP HEAD
BELOW HIPS TO PREVENT ASPIRATION OF LIQUID INTO LUNGS. CALL A PHYSICIAN
IMMEDIATELY.

HEALTH HAZARDS (ACUTE AND CHRONIC):

ACUTE:

EYES: MODERATE IRRITANT

SKIN: MODERATE IRRITANT

INHALATION:
HIGH CONCENTRATIONS OF VAPORS MAY PRODUCE IRRITATION OF THE RESPIRATORY
TRACT, HEADACHE, DIZZINESS, AND NAUSEA.

INGESTION: SIMILAR TO INHALATION.

CHRONIC:
PROLONGED REPEATED OVEREXPOSURE TO THIS PRODUCT MAY LEAD TO SKIN
SENSITIZATION OR DERMATITIS.

CARCINOGENICITY:
NTP CARCINOGEN: NO
IARC MONOGRAPHS: NO
OSHA REGULATED: NO
ACGIH CARCINOGENICITY: NO

TOXICITY DATA:

INGREDIENTS   ORAL LD50 (RAT)  DERMAL LD50 (RABBIT)    INHALATION LD50

PROPANE       N/A              N/A                     N/A

ISOBUTANE     N/A              N/A                     N/A

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:
SKIN DISORDERS, RESPIRATORY DISORDERS.

EMERGENCY AND FIRST AID PROCEDURES:

EYES: FLUSH WELL WITH WATER. CONTACT A PHYSICIAN IF IRRITATION PERSISTS.

SKIN: WASH WITH SOAP AND WATER.

INHALATION:
REMOVE PATIENT TO FRESH AIR. IF BREATHING IS DIFFICULT, ADMINISTER OXYGEN.

INGESTION:
DO NOT INDUCE VOMITING. CONTACT A PHYSICIAN. IF VOMITING OCCURS, KEEP HEAD
BELOW HIPS TO PREVENT ASPIRATION OF LIQUID INTO LUNGS.


SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
PREVENT SKIN AND EYE CONTACT. USE NON-COMBUSTIBLE MATERIAL TO CONFINE
AND/OR ABSORB.

ELIMINATE IGNITION SOURCES. VENTILATE AREA.

WASTE DISPOSAL METHOD:
REMOVE TO A WASTE DISPOSAL FACILITY OPERATING IN COMPLIANCE WITH FEDERAL,
STATE, AND LOCAL REGULATIONS.

APPLICABLE CERCLA/RCRA HAZARDOUS WASTE CODES: D001

DOT TRANSPORTATION: LUBRICATING PREPARATION

APPLICABLE CERCLA/RCRA HAZARDOUS WASTE CODES: D001 (IGNITABILITY)

REPORTABLE QUANTITY UNDER CERCLA, IN POUNDS: 100

NOTE:
THIS PRODUCT CONTAINS A HIGHLY FLAMMABLE PROPANE-CONTAINING PROPELLANT. THE
FLASH POINT AND BOILING POINT THAT ARE LISTED CORRESPOND TO PURE PROPANE.

PROPER SHIPPING NAME: CONSUMER COMMODITY ORM-D


SECTION 8 - CONTROL MEASURES 


RESPIRATORY PROTECTION:
NONE REQUIRED FOR NORMAL USE WITH ADEQUATE VENTILATION. IN POORLY
VENTILATED AREAS, USE NIOSH APPROVED ORGANIC VAPOR RESPIRATOR.

VENTILATION:
LOCAL EXHAUST IS RECOMMENDED FOR CONFINED AREAS. GENERAL MECHANICAL
VENTILATION IS ADEQUATE FOR NORMAL USE.

PROTECTIVE GLOVES:
CHEMICAL RESISTANT RUBBER GLOVES, SUCH AS POLYVINYL CHLORIDE-COATED, AND
OTHER PROTECTIVE GEAR AS REQUIRED TO MINIMIZE SKIN CONTACT.

EYE PROTECTION: SAFETY GLASSES. SPLASH PROOF GOGGLES.

OTHER PROTECTIVE CLOTHING OR EQUIPMENT: EYE BATH AND SAFETY SHOWER.

WORK/HYGIENIC PRACTICES: FOLLOW CURRENT H.M.I.S. REGULATIONS.


SECTION 9 - DISCLAIMER 


ITW ROCOL NORTH AMERICA BASES THE INFORMATION AND RECOMMENDATIONS IN THIS
DOCUMENT ON DATA BELIEVED TO BE CORRECT. NO WARRANTY OF ANY KIND, HOWEVER,
IS MADE AS TO THE INFORMATION IN THIS DOCUMENT.