Common Name: PREMIERE PRO ICE MELTER
Manufacturer: CP INDUSTRIES
MSDS Revision Date: 1/3/2006
MSDS Format: No Format Specified
   
Grainger Item Number(s): 4KA50
Manufacturer Model Number(s): SU050BX-GR



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
HAZARDOUS INGREDIENTS 
PHYSICAL/CHEMICAL CHARACTERISTICS 
FIRE AND EXPLOSION HAZARD 
REACTIVITY DATA 
HEALTH HAZARD DATA 
SPILL OR LEAK PROCEDURES 
WASTE DISPOSAL METHODS 
SPECIAL PRECAUTIONS OR OTHER COMMENTS 



CP INDUSTRIES
560 NORTH 500 WEST
SALT LAKE CITY, UT 84116
801/521-0313
FAX: 801/539-0510

MATERIAL SAFETY DATA SHEET

PRODUCT NAME: PREMIERE PRO ICE MELTER

DATE PREPARED: JANUARY 3, 2006


HAZARDOUS INGREDIENTS 


NO SUBSTANCES DEFINED AS HAZARDOUS PRESENT

OTHER INGREDIENTS                 CAS #

SODIUM CHLORIDE                   CAS 7647-14-5

CALCIUM MAGNESIUM ACETATE (CMA)   CAS 76123-46-1

SODIUM SILICATES                  CAS 1344-09-8

UREA                              CAS 57-13-6

ETHANOL AMINES                    CAS 102-71-6

MAGNESIUM CHLORIDE HEXAHYDRATE    CAS 7791-18-6

POTASSIUM ACETATE                 CAS 127-08-2


PHYSICAL/CHEMICAL CHARACTERISTICS 


SOLUBILITY IN WATER: WATER SOLUBLE.

APPEARANCE AND ODOR: PINK CRYSTALLINE SOLID


FIRE AND EXPLOSION HAZARD 


PRODUCT IS NOT FLAMMABLE. NOT CONSIDERED A FIRE HAZARD.


REACTIVITY DATA 


HAZARDOUS POLYMERIZATION: CAN NOT OCCUR

STABILITY: STABLE

INCOMPATIBILITY: AVOID CONTACT WITH STRONG OXIDIZING AGENTS.


HEALTH HAZARD DATA 


EYE IRRITANT. MAY IRRITATE SENSITIVE SKIN. MAY BE HARMFUL IF SWALLOWED,
ESPECIALLY IN LARGE AMOUNTS BECAUSE OF PRESENCE OF SMALL QUANTITIES OF
ALKALINE MATERIAL.

FIRST AID PROCEDURES:

EYES:
FLUSH WITH WATER. IF IRRITATION OR REDNESS ARE SEVERE OR PERSIST, CONSULT
PHYSICIAN.

SKIN: WASH OFF WITH WATER.

INGESTION: DRINK LIQUIDS TO DILUTE AND CONSULT PHYSICIAN.


SPILL OR LEAK PROCEDURES 


SMALL SPILLS: MAY BE FLUSHED AWAY WITH WATER OR SWEEP UP.

LARGE SPILLS: SWEEP OR SCOOP UP FOR REUSE OR DISPOSAL


WASTE DISPOSAL METHODS 


SMALL SPILLS: MAY BE SEWERED

LARGE SPILLS: SHOULD BE DISPOSED OF IN LANDFILL ACCORDING TO REGULATIONS.

PROTECTIVE EQUIPMENT TO BE USED:
WHILE THIS PRODUCT IS CONSIDERED NON-HAZARDOUS, GOOD INDUSTRIAL PRACTICE
SUGGESTS THE USE OF PROPER EYE PROTECTION AND THE USE OF GLOVES.


SPECIAL PRECAUTIONS OR OTHER COMMENTS 


CONTAINERS OF THIS MATERIAL MAY BE HAZARDOUS WHEN EMPTIED SINCE EMPTIED
CONTAINERS RETAIN PRODUCT RESIDUES (VAPOR, LIQUID AND/OR SOLID), ALL HAZARD
PRECAUTIONS GIVEN IN THE DATA SHEET MUST BE OBSERVED.

NOTE:
THE INFORMATION ACCUMULATED HEREIN IS BELIEVED TO BE EFFICACIOUS AND
ACCURATE; HOWEVER, NO WARRANTY IS MADE WITH RESPECT THERETO. RECIPIENTS ARE
ADVISED TO CONFIRM IN ADVANCE OF NEED THAT THE INFORMATION IS CURRENT,
APPLICABLE, AND SUITABLE TO THEIR CIRCUMSTANCES.

PREPARED TO COMPLY WITH THE OSHA HAZARD COMMUNICATION STANDARD
(29 CFR 1910.1200)