Common Name: AEROSOL NU-BRITE
Manufacturer: NU-CALGON WHOLESALER
MSDS Revision Date: 6/21/2006
   
Grainger Item Number(s): 1ANJ2
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
I - PRODUCT IDENTIFICATION 
II - HAZARDOUS INGREDIENTS OF MIXTURES 
III - PHYSICAL DATA 
IV - FIRE AND EXPLOSION 
V - REACTIVITY DATA 
VI - HEALTH HAZARD DATA 
VII - EMERGENCY AND FIRST AID PROCEDURES 
VIII - SPILL OR LEAK PROCEDURE 
IX - PROTECTION INFORMATION/CONTROL MEASURES 
X - SPECIAL PRECAUTIONS 



NU-CALGON WHOLESALER, INC.

MATERIAL SAFETY DATA SHEET

AEROSOL NU-BRITE


I - PRODUCT IDENTIFICATION 


COMPANY NAME: NU-CALGON WHOLESALER, INC.

ADDRESS:
2008 ALTOM COURT
ST. LOUIS, MO 63146-4151

TEL NO:
(314) 469-7000
(800) 554-5499

CHEMTREC: (800) 424-9300

PRODUCT NAME: AEROSOL NU-BRITE

PRODUCT NUMBER: 4291-18

SYNONYMS: ALKALINE CLEANER/DEGREASER


II - HAZARDOUS INGREDIENTS OF MIXTURES 


MATERIAL                          CAS#         % BY WT   TLV      PEL

CAUSTIC SODA, 50%                  1310-73-2   10-20              2 MG/M3

MONOETHANOLAMINE                    141-43-5    1-5               3 PPM

LIQUEFIED PETROLEUM GAS**         98476-85-7    1-10              1000 PPM

**2500 PPM ACGIH EXPOSURE LIMITS

ALL INGREDIENTS ARE TSCA LISTED.


III - PHYSICAL DATA 


VAPOR PRESSURE: 50 PSI

VAPOR DENSITY (AIR=1) 60-90 DEG. F: 1.55

EVAPORATION RATE: <ETHER

VOC CONTENT (% BY WT.): NOT DETERMINED

SOLUBILITY IN H2O: PARTIAL

pH @ SOLUTION: N
pH AS DISTRIBUTED: 13

FREEZING POINT DEG. F: NOT DETERMINED

BOILING POINT DEG. F: NOT DETERMINED

APPEARANCE: AEROSOL SPRAY

SPECIFIC GRAVITY H2O=1 @ 25 DEG. C: 1.10 (CONCENTRATE)

ODOR: CHEMICAL FRAGRANCE


IV - FIRE AND EXPLOSION 


FLASH POINT F: NOT DETERMINED

FLAMMABLE LIMITS:
LEL: 10.8%
UEL: 9.5%

EXTINGUISHING MEDIA:
WATER FOG OR FINE SPRAY. CARBON DIOXIDE, DRY CHEMICAL, FOAM,
ALCOHOL-RESISTANT FOAMS (ATC TYPE) ARE PREFERRED IF AVAILABLE. GENERAL
PURPOSE SYNTHETIC FOAMS (INCLUDING AFFF) OR PROTEIN FOAMS MAY FUNCTION BUT
MUCH LESS EFFECTIVELY.

SPECIAL FIRE FIGHTING PROCEDURES:
KEEP PEOPLE AWAY. ISOLATE FIRE AREA AND DENY UNNECESSARY ENTRY.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
MATERIAL IS HIGHLY VOLATILE AND READILY GIVES OFF VAPORS WHICH MAY TRAVEL
ALONG THE GROUND AND BE IGNITED PILOT LIGHTS FLAMES, SPARKS, HEATERS,
SMOKING, ELECTRIC MOTORS, STATIC DISCHARGES OR OTHER IGNITION SOURCE
DISTANT FROM THE HANDLING POINT.


V - REACTIVITY DATA 


STABILITY - CONDITIONS TO AVOID:
STABLE UNDER NORMAL CONDITIONS - KEEP AWAY FROM HEAT, SPARKS AND OPEN
FLAMES.

INCOMPATIBILITY:
AVOID CONTACT WITH STRONG OXIDIZING AGENTS, STRONG ALKALIS AND STRONG
MINERAL ACIDS. CAN REACT WITH REACTIVE METALS SUCH AS ALUMINUM, ZINC,
MAGNESIUM, COPPER, TEC. TO RELEASE HYDROGEN GAS WHICH CAN FORM EXPLOSIVE
MIXTURE WITH AIR.

HAZARDOUS DECOMPOSITION PRODUCTS:
BURNING CAN PRODUCE CO AND / OR CARBON DIOXIDE AND TRACE OF PHOSGENE GAS

CONDITIONS CONTRIBUTING TO HAZARDOUS POLYMERIZATIONS: WILL NOT OCCUR


VI - HEALTH HAZARD DATA 


EFFECTS OF OVEREXPOSURE (MEDICAL CONDITIONS AGGRAVATED/TARGET ORGAN
EFFECTS):

A. ACUTE (PRIMARY ROUTE OF EXPOSURE):

EFFECTS OF OVER-EXPOSURE:
SHORTNESS OF BREATH, DIZZINESS, AND LIGHT-HEADEDNESS. CAN CAUSE EYE
IRRITATION, SKIN IRRITATION, DERMATITIS. CAN CAUSE CHEMICAL PNEUMONIA
IF ASPIRATE INTO LUNGS.

EYE:
EXPOSURE CAN CAUSE IRREVERSIBLE EYE DAMAGE OR INJURY. GAS PHASE NOT
EXPECTED TO CAUSE EYE IRRITATION. LIQUID PHASE CAN CAUSE FROSTBITE AND
BURNS.

SKIN: EXPOSURE CAN CAUSE IRREVERSIBLE DAMAGE, BURNS OR FROSTBITE.

INHALATION:
MAY BE HARMFUL OR FATAL. MAY CAUSE DAMAGE TO NASAL AND RESPIRATORY
PASSAGES. GAS IS AN ASPHYXIATE AND MAY EXHIBIT ANESTHETIC PROPERTIES
AT HIGH CONCENTRATIONS.

INGESTION:
MAY BE HARMFUL OR FATAL. RESULTS IN SEVERE DAMAGE TO MUCOUS MEMBRANES AND
DEEP TISSUES.

B. SUBCHRONIC, CHRONIC, OTHER:
PROLONGED EXPOSURE ABOVE THE OSHA PERMISSIBLE EXPOSURE LIMITS (PEL) MAY
RESULT IN KIDNEY AND LIVER DAMAGE.

C. MEDICAL CONDITIONS AGGRAVATED BY OVEREXPOSURE: NONE RECOGNIZED.


VII - EMERGENCY AND FIRST AID PROCEDURES 


INHALATION:
REMOVE INDIVIDUAL TO FRESH AIR. GIVE OXYGEN IF BREATHING IS LABORED. IF
BREATHING HAS STOPPED, GIVE ARTIFICIAL RESPIRATION. KEEP PERSON WARM AND
QUIET. SEEK MEDICAL ATTENTION.

EYES:
FLUSH WITH LARGE AMOUNTS OF WATER FOR AT LEAST 20 MINUTES. LIFT UPPER AND
LOWER EYELIDS OCCASIONALLY. GET MEDICAL ATTENTION.

SKIN: THOROUGHLY FLUSH EXPOSED SKIN WITH SOAP AND WATER.

INGESTION:
IF SWALLOWED DO NOT INDUCE VOMITING. IMMEDIATELY DRINK TWO GLASSES OF
WATER. NEVER GIVE ANYTHING TO AN UNCONSCIOUS PERSON. GET MEDICAL ATTENTION.


VIII - SPILL OR LEAK PROCEDURE 


SPILL MANAGEMENT:
ISOLATE SPILL OR LEAK AREA IMMEDIATELY. KEEP UNAUTHORIZED PERSONNEL AWAY.
VENTILATE AREA AND ELIMINATE ALL IGNITION SOURCES.

SMALL SPILLS:
CLEAN UP WITH INERT MATERIALS AND DISPOSE OF IN ACCORDANCE WITH ALL LOCAL,
STATE AND FEDERAL REGULATIONS.

LARGE SPILLS: NOT APPLICABLE DUE TO AEROSOL PACKAGE.

WASTE DISPOSAL METHODS:
EMPTY AEROSOL CONTAINERS MAY BE DISPOSED OF THROUGH NORMAL CHANNELS. FULL
OR PARTIALLY FULL CONTAINERS ARE CONSIDERED HAZARDOUS WASTE AND MUST BE
DISPOSED OF ACCORDINGLY.


IX - PROTECTION INFORMATION/CONTROL MEASURES 


RESPIRATORY:
PERSONAL PROTECTIVE EQUIPMENT IS RECOMMENDED FOR PROLONGED OR REPEATED
CONTACT.

EYE PROTECTION: CHEMICAL SPLASH GOGGLES OR FACE SHIELD

GLOVE: CHEMICAL RESISTANT GLOVES

OTHER CLOTHING AND EQUIPMENT: AS REQUIRED.

VENTILATION:
GENERAL VENTILATION MAY BE ADEQUATE FOR MAINTAINING AIRBORNE CONCENTRATIONS
BELOW ESTABLISHED EXPOSURE LIMITS. IF GENERAL VENTILATION IS INADEQUATE,
SUPPLEMENTAL LOCAL EXHAUST MAY BE REQUIRED. WHERE EXPLOSIVE MIXTURE MAY BE
PRESENT, SYSTEMS SAFE FOR SUCH LOCATIONS SHOULD BE USED. OTHER SPECIAL
PRECAUTIONS, SUCH AS RESPIRATORY PROTECTION, MAY BE REQUIRED ID AIRBORNE
CONCENTRATIONS CANNOT BE REDUCED TO BELOW THE ESTABLISHED EXPOSURE LIMITS.


X - SPECIAL PRECAUTIONS 


PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
KEEP CONTAINERS TIGHTLY CLOSED. ISOLATE FROM HEAT, SPARKS AND OPEN FLAMES.
CLOSED CONTAINER MAY EXPLODE WHEN EXPOSED TO EXTREME HEAT.

ADDITIONAL INFORMATION:

NFPA:
HEALTH HAZARD   4
FIRE HAZARD     3
REACTIVITY      0
SPECIFIC HAZARD

HMIS RATING:
HEALTH HAZARD       4
FIRE HAZARD         3
REACTIVITY          0
PERSONAL PROTECTION X (SEC. 9)

REVISION DATE: 06/21/2006

SELLER MAKES NO WARRANTY, EXPRESSED OR IMPLIED, CONCERNING THE USE OF THIS
PRODUCT OTHER THAN INDICATED ON THE LABEL. BUYER ASSUMES ALL RISK OF USE
AND/OR HANDLING OF THIS MATERIAL WHEN SUCH USE AND/OR HANDLING IS CONTRARY
TO LABEL INSTRUCTIONS. WHILE SELLER BELIEVES THAT THE INFORMATION CONTAINED
HEREIN IS ACCURATE, SUCH INFORMATION IS OFFERED SOLELY FOR ITS CUSTOMERS'
CONSIDERATION AND VERIFICATION UNDER THEIR SPECIFIC USE CONDITIONS.

CATEGORY: AEROSOL