Common Name: RUSTLICK ULTRACUT 250R WATER-SOLUBLE OIL
Manufacturer: ITW ROCOL NORTH AMERICA
MSDS Revision Date: 7/19/2007
MSDS Format: No Format Specified
   
Grainger Item Number(s): 3ELL3, 5YP57, 5YP58
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1 - MANUFACTURER IDENTIFICATION 
SECTION 2 - REPORTABLE COMPONENTS 
SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION 4 - FIRE AND EXPLOSION HAZARD DATA 
SECTION 5 - REACTIVITY DATA 
SECTION 6 - HEALTH HAZARD DATA 
SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION 8 - CONTROL MEASURES 
SECTION 9 - DISCLAIMER 



MATERIAL SAFETY DATA SHEET

PRODUCT NAME: RUSTLICK ULTRACUT 250R WATER-SOLUBLE OIL

HMIS CODE:
HEALTH       1
FLAMMABILITY 1
REACTIVITY   0

FINISHED GOODS:
5 GALLON = 74605 
55 GALLON = 74655


SECTION 1 - MANUFACTURER IDENTIFICATION 


MANUFACTURER'S NAME: ITW ROCOL NORTH AMERICA

ADDRESS:
3624 WEST LAKE AVENUE
GLENVIEW, ILLINOIS 60025

EMERGENCY PHONE: 800-424-9300 (CHEMTREC)

INFORMATION PHONE: 800-452-5823

NAME OF PREPARER: STEVE BADGER II

DATE REVISED: 07/19/07

SUPERCEDES: 12/16/03


SECTION 2 - REPORTABLE COMPONENTS 


COMPONENT/CAS NUMBER              EXPOSURE LIMITS           WEIGHT PERCENT

LIGHT NAPHTHENIC, SEVERELY        ACGIH: 5 MG/M3 TWA        55-65%

HYDROTREATED, CHEMICALLY          OSHA: 5 MG/M3 PEL
NEUTRALIZED OIL
64742-52-5

ALL COMPONENTS OF THIS PRODUCT ARE LISTED ON TSCA.


SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 


INITIAL BOILING POINT: 212 DEG. F (100 DEG. C)

SPECIFIC GRAVITY (H2O=1): 0.96 @ 60 DEG. F

VAPOR DENSITY: N/A

EVAPORATION RATE: N/A

COATING V.O.C.: N/A

MATERIAL V.O.C.: N/A

pH: @20:1 IN WATER 9.4 +/- 0.3

SOLUBILITY IN WATER: COMPLETE/FORMS EMULSION

APPEARANCE AND ODOR: BROWN LIQUID WITH BLAND ODOR


SECTION 4 - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT: 217 DEG. F
METHOD USED: PMCC

FLAMMABLE LIMITS IN AIR BY VOLUME:
LOWER: NA
UPPER: NA

EXTINGUISHING MEDIA: WATER SPRAY, FOAM, OR CARBON DIOXIDE

SPECIAL FIREFIGHTING PROCEDURES:
TREAT AS HOT OIL. FIRE FIGHTERS SHOULD WEAR NIOSH-APPROVED SELF-CONTAINED
BREATHING APPARATUS IN CONFINED AREAS.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
INTENSE HEAT CAN CAUSE DRUMS TO RUPTURE. COOL FIRE-EXPOSED CONTAINERS WITH
WATER.


SECTION 5 - REACTIVITY DATA 


STABILITY: CHEMICALLY STABLE.

CONDITIONS TO AVOID: NONE

INCOMPATIBILITY (MATERIALS TO AVOID): STRONG OXIDIZING AGENTS.

HAZARDOUS DECOMPOSITION OR BYPRODUCTS:
THERMAL DECOMPOSITION MAY PRODUCE ASPHYXIANTS.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.


SECTION 6 - HEALTH HAZARD DATA 


INHALATION HEALTH RISKS AND SYMPTOMS OF EXPOSURE:

WARNING:
INHALATION OF OIL MISTS IS HARMFUL AND MAY CAUSE LUNG DAMAGE. AT ELEVATED
TEMPERATURES EYE, NOSE AND THROAT IRRITATION MAY OCCUR.

SKIN AND EYE CONTACT HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
SLIGHT IRRITATION.

SKIN ABSORPTION HEALTH RISKS AND SYMPTOMS OF EXPOSURE: SLIGHT IRRITANT.

INGESTION HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
SYMPTOMS:
NAUSEA AND VOMITING. DO NOT INDUCE VOMITING. IF VOMITING OCCURS KEEP HEAD
BELOW HIPS TO PREVENT ASPIRATION OF LIQUID INTO LUNGS. CALL A PHYSICIAN
IMMEDIATELY.

HEALTH HAZARDS (ACUTE AND CHRONIC):
ACUTE: SLIGHT IRRITATION.
CHRONIC: EFFECTS ARE NOT KNOWN.

CARCINOGENICITY:
NTP: NO
IARC MONOGRAPHS: NO
OSHA REGULATED: NO
ACGIH CARCINOGENICITY: NO

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE: SKIN DISORDERS.

EMERGENCY AND FIRST AID PROCEDURES:

EYES: FLUSH WELL WITH WATER. CONTACT A PHYSICIAN IF IRRITATION PERSISTS.

SKIN: WASH WITH SOAP AND WATER.

INHALATION: NO EMERGENCY CARE ANTICIPATED UNDER NORMAL CONDITIONS.

INGESTION:
DO NOT INDUCE VOMITING. CONTACT A PHYSICIAN. IF VOMITING OCCURS, KEEP HEAD
BELOW HIPS TO PREVENT ASPIRATION OF LIQUID INTO LUNGS.


SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
PREVENT SKIN AND EYE CONTACT. MOP UP OR USE ABSORBENT MATERIAL, WASH AREA,
DISCARD IN SUITABLE CONTAINERS.

WASTE DISPOSAL METHOD:
REMOVE TO A WASTE DISPOSAL FACILITY OPERATING IN COMPLIANCE WITH FEDERAL,
STATE, AND LOCAL REGULATIONS.

RESPIRATORY PROTECTION:
NONE NORMALLY REQUIRED. IF MIST IS ABOVE 5 MG PER CUBIC METER, USE NIOSH
APPROVED RESPIRATOR.

EXPOSURE GUIDELINE:

LIGHT NAPHTHENIC, SEVERELY HYDROTREATED CHEMICALLY NEUTRALIZED OIL:
AS MIST

OSHA PEL: 5 MG PER CUBIC METER

SHIPPING CLASSIFICATION:
NON-HAZARDOUS ACCORDING TO IATA, 49CFR (DOT), AND IMDG REGULATIONS.


SECTION 8 - CONTROL MEASURES 


RESPIRATORY PROTECTION: NONE REQUIRED AT NORMAL HANDLING TEMPERATURES.

VENTILATION:
LOCAL EXHAUST IS RECOMMENDED FOR CONFINED AREAS. GENERAL MECHANICAL
VENTILATION IS ADEQUATE FOR NORMAL USE.

PROTECTIVE GLOVES:
CHEMICAL RESISTANT RUBBER GLOVES, SUCH AS POLYVINYL CHLORIDE-COATED, AND
OTHER PROTECTIVE GEAR AS REQUIRED TO MINIMIZE SKIN CONTACT.

EYE PROTECTION: SAFETY GLASSES. SPLASH PROOF GOGGLES.

OTHER PROTECTIVE CLOTHING OR EQUIPMENT: EYE BATH AND SAFETY SHOWER.

WORK/HYGIENIC PRACTICES: FOLLOW CURRENT H.M.I.S. REGULATIONS.


SECTION 9 - DISCLAIMER 


ITW ROCOL NORTH AMERICA BASES THE INFORMATION AND RECOMMENDATIONS IN THIS
DOCUMENT ON DATA BELIEVED TO BE CORRECT. NO WARRANTY OF ANY KIND, HOWEVER,
IS MADE AS TO THE INFORMATION IN THIS DOCUMENT.