Common Name: OSHA SAFETY GREEN BAKE
Manufacturer: CERAMIC INDUSTRIAL COATINGS
SDS Revision Date: 10/18/2007
SDS Format: No Format Specified
   
Grainger Item Number(s): 4YW93, 4YW99
Manufacturer Model Number(s): 4790, 6145, 7398



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I - PRODUCT AND COMPANY INFORMATION 
SECTION II - INGREDIENT AND HAZARD INFORMATION 
SECTION III - PHYSICAL DATA 
SECTION IV - FIRE AND EXPLOSION HAZARD DATA 
SECTION V - HEALTH HAZARD DATA 
SECTION VI - STABILITY AND REACTIVITY 
SECTION VII - SPILL OR LEAK PROCEDURES 
SECTION VIII - EXPOSURE CONTROLS/PERSONAL PROTECTION 
SECTION IX - SPECIAL PRECAUTIONS 
SECTION X - REGULATORY INFORMATION 



MATERIAL SAFETY DATA SHEET

MSDS NAME: OSHA SAFETY GREEN BAKE

MSDS NUMBER: IG-0355

VERSION NUMBER:

MSDS DATE: OCT-18-2007


SECTION I - PRODUCT AND COMPANY INFORMATION 


PRODUCT NAME: OSHA SAFETY GREEN BAKE

HAZARD RATING:
HEALTH     2
FIRE       3
REACTIVITY 0
PPI

COMPANY IDENTIFICATION:
CERAMIC INDUSTRIAL COATINGS
325 HIGHWAY 81
OSSEO MN 55369

CONTACT: RICHARD KARLSTAD

TELEPHONE: 763-424-2044

FAX: 763-424-1014

CHEMTREC (24 HOUR): 1-800-424-9300

PRODUCT CLASS: MODIFIED ACRYLIC

TRADE NAME:

PRODUCT CODE: IG-0355

SHIPPING NAME: PAINT, 3, UN1263, PGII


SECTION II - INGREDIENT AND HAZARD INFORMATION 


INGREDIENT NAME                CAS NUMBER              PERCENT        TSCA

TOLUENE                         108-88-3               10 - 30

2-BUTOXY ETHANOL                111-76-2                5 - 10

ACRYLIC RESIN                  UNKNOWN                  3 - 7

DIISOBUTYL KETONE               108-83-8                3 - 7

BUTANOL                          71-36-3                1 - 5         Y

FORMALDEHYDE                   0050-00-0               <0.5


SECTION III - PHYSICAL DATA 


FORM: LIQUID

APPEARANCE/COLOR: GREEN

pH VALUE: NOT APPLICABLE

BOILING RANGE: 75. 1/2 F - 343. 1/2 F

EVAPORATION RATE: SLOWER THAN n-BUTYL ACETATE

VAPOR DENSITY: HEAVIER THAN AIR

% VOLATILE WEIGHT: CALCULATED 41.1%

% VOLATILE / VOLUME: CALCULATED 53.9%

SPECIFIC GRAVITY: 1.1235

VOC: 3.84#/GAL (CALC)


SECTION IV - FIRE AND EXPLOSION HAZARD DATA 


FLAMMABILITY CLASS: IB

FLASH RANGE: 45. 1/2 F - 100. 1/2 F SETAFLASH

EXTINGUISHING MEDIA: FOAM, CO2, DRY CHEMICAL

SPECIAL FIREFIGHTING PROCEDURES:
A STRAIGHT WATER STREAM WOULD SPREAD FIRES.

UNUSUAL FIRE & EXPLOSION HAZARDS: FORMS COMBUSTIBLE MIXTURE WITH AIR.


SECTION V - HEALTH HAZARD DATA 


PERMISSIBLE EXPOSURE LEVEL: UNDETERMINED.

EFFECTS OF OVEREXPOSURE:

EYES: CAN CAUSE SEVERE IRRITATION, REDNESS, TEARING, BLURRED VISION.

SKIN:
PROLONGED OR REPEATED CONTACT CAN CAUSE MODERATE IRRITATION, DEFATTING,
DERMATITIS.

BREATHING:
EXCESSIVE INHALATION OF VAPORS CAN CAUSE NASAL IRRITATION, DIZZINESS,
WEAKNESS, FATIGUE, NAUSEA, HEADACHE, POSSIBLE UNCONSCIOUSNESS, AND EVEN
ASPHYXIATION.

SWALLOWING:
CAN CAUSE GASTROINTESTINAL IRRITATION, NAUSEA, VOMITING DIARRHEA,
BLINDNESS AND DEATH. ASPIRATION OF MATERIAL INTO THE LUNGS CAN CAUSE
CHEMICAL PNEUMONITIS WHICH CAN BE FATAL.

FIRST AID:

INGESTION: CONTACT A PHYSICIAN IMMEDIATELY.

EYE CONTACT: IMMEDIATELY WASH WITH WATER.


SECTION VI - STABILITY AND REACTIVITY 


STABILITY: THIS PRODUCT IS STABLE

HAZARDOUS POLYMERIZATION: HAZARDOUS POLYMERIZATION WILL NOT OCCUR

INCOMPATIBILITY: (MATERIALS TO AVOID) OXIDIZING MATERIAL.

CONDITIONS TO AVOID: EXCESSIVE HEAT AND POOR VENTILATION.

HAZARDOUS DECOMPOSITION PRODUCTS:
CARBON MONOXIDE. (IF INSUFFICIENT AIR.)


SECTION VII - SPILL OR LEAK PROCEDURES 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
USE NON-SPARKING TOOLS AND ABSORBENT MATERIAL TO WIPE UP SPILL. ALLOW
WASTE TO DRY IN OPEN PAIL OR DRUM, THEN FIT WITH TIGHT COVER.

WASTE DISPOSAL METHOD:
DISPOSE OF IN ACCORDANCE WITH FEDERAL, STATE AND LOCAL REGULATIONS.


SECTION VIII - EXPOSURE CONTROLS/PERSONAL PROTECTION 


OCCUPATIONAL EXPOSURE LIMITS:

               ACGIH TLV    ACGIH    ACGIH STEL    OSHA STEL    OSHA PEL
                            TLV-C

TOLUENE        100.00 PPM   N/EST    150.00 PPM    150.00 PPM   100.00 PPM

2-BUTOXY       25.00 PPM    N/EST    N/EST         N/EST        50.00 PPM
ETHANOL

ACRYLIC RESIN  100.00 PPM   N/EST    N/EST         N/EST        N/EST

DIISOBUTYL     25.00 PPM    N/EST    N/EST         N/EST        50.00 PPM
KETONE

BUTANOL        152.00       50.00    N/EST         N/EST        100.00 PPM
               MG/M3        PPM

FORMALDEHYDE   0.30 PPM     N/EST    N/EST         2.00 PPM     1.00 PPM

RESPIRATORY PROTECTION:
USE APPROVED RESPIRATORY EQUIPMENT IF VAPOR EXCEEDS TLV. ORGANIC VAPOR
MASKS ARE AVAILABLE.

PROTECTIVE GLOVES: NOT REQUIRED UNLESS DIRECT CONTACT.

EYE PROTECTION:
WEAR SAFETY GLASSES OR GOGGLES TO GUARD AGAINST SPLASHES.

OTHER PROTECTIVE EQUIPMENT: AS REQUIRED TO AVOID WETTING CLOTHES.


SECTION IX - SPECIAL PRECAUTIONS 


PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
KEEP IN A COOL, DRY PLACE.

OTHER PRECAUTIONS:
GROUND ALL CONTAINERS WHEN TRANSFERRING LIQUID. USE NON-SPARKING TOOLS.

DISCLAIMER:
THE DATA CONTAINED HEREIN IS BELIEVED TO BE CORRECT. HOWEVER, SINCE
CONDITIONS OF USE ARE OUTSIDE OUR CONTROL IT SHOULD NOT BE TAKEN AS A
WARRANTY OR REPRESENTATION FOR WHICH CERAMIC INDUSTRIAL COATINGS ASSUMES
LEGAL RESPONSIBILITY. THIS INFORMATION IS PROVIDED SOLELY FOR YOUR
CONSIDERATION, INVESTIGATION, AND VERIFICATION.

SELLER'S LIABILITY FOR IT'S PRODUCTS SHALL BE LIMITED TO THE RETURN OF THE
AMOUNT OF THE PURCHASE PRICE PAID BY THE PURCHASER. UNDER NO CIRCUMSTANCES
SHALL SELLER BE LIABLE FOR SPECIAL, INDIRECT OR CONSEQUENTIAL DAMAGES.


SECTION X - REGULATORY INFORMATION 


SARA TITLE III SECTION 313:
THIS PRODUCT CONTAINS THE FOLLOWING TOXIC CHEMICALS SUBJECT TO THE
REPORTING REQUIREMENTS OF SECTION 313 OF THE EMERGENCY PLANNING AND
COMMUNITY RIGHT TO KNOW ACT OF 1986 AND OF 40 CFR 372:

INGREDIENT NAME                      CAS NUMBER                   PERCENT

TOLUENE                               108-88-3                    15.07

2-BUTOXY ETHANOL                      111-76-2                    8.40

BUTANOL                                71-36-3                    2.22

FORMALDEHYDE                         0050-00-0                    0.06

PROP 65 (CARCINOGEN):

WARNING:
THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE
CANCER.

INGREDIENT NAME                   CAS NUMBER                PERCENT

FORMALDEHYDE                      0050-00-0                 0.06

PROP 65 (TERATOGEN):

WARNING:
THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE
BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.

INGREDIENT NAME                   CAS NUMBER                 PERCENT

TOLUENE                           108-88-3                   15.07