Common Name: GREEN WORKS NATURAL TOILET BOWL CLEANER
Manufacturer: CLOROX
MSDS Revision Date: 4/1/2008
MSDS Format: No Format Specified
   
Grainger Item Number(s): 2ZWJ8
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
II HEALTH HAZARD DATA 
III HAZARDOUS INGREDIENTS 
IV SPECIAL PROTECTION AND PRECAUTIONS 
V TRANSPORTATION AND REGULATORY DATA 
VI SPILL PROCEDURES/WASTE DISPOSAL 
VII REACTIVITY DATA 
VIII FIRE AND EXPLOSION DATA 
IX PHYSICAL DATA 



MATERIAL SAFETY DATA SHEET

CLOROX

THE CLOROX COMPANY
1221 BROADWAY
OAKLAND, CA 94612

TEL.: (510) 271-7000




PRODUCT: GREEN WORKS(TM) NATURAL TOILET BOWL CLEANER

DESCRIPTION: CLOUDY LIGHT GREEN LIQUID WITH LEMON ODOR

OTHER DESIGNATIONS:

DISTRIBUTOR:
CLOROX SALES COMPANY
1221 BROADWAY
OAKLAND, CA 94612

EMERGENCY TELEPHONE NOS.:
FOR MEDICAL EMERGENCIES CALL: 1-800-446-1014
FOR TRANSPORTATION EMERGENCIES, CALL CHEMTREC: 1-800-424-9300


II HEALTH HAZARD DATA 


EYE IRRITANT.:
MAY CAUSE SKIN IRRITATION. NO MEDICAL CONDITIONS ARE KNOWN TO BE AGGRAVATED
BY EXPOSURE TO THIS PRODUCT.

FIRST AID:

EYE CONTACT:
IMMEDIATELY RINSE WITH PLENTY OF WATER. IF IRRITATION PERSISTS, CALL A
DOCTOR.

INGESTION:
DRINK A GLASSFUL OF WATER. CALL A DOCTOR OR POISON CONTROL CENTER.

SKIN CONTACT:
RINSE WITH PLENTY OF WATER. IF IRRITATION PERSISTS, CALL A DOCTOR.

INHALATION:
REMOVE TO FRESH AIR. IF BREATHING PROBLEMS DEVELOP, CALL A DOCTOR.


III HAZARDOUS INGREDIENTS 


INGREDIENT            CONCENTRATION        WORKER EXPOSURE LIMIT

ALKYL POLYGLUCOSIDE   1 - 5%               NOT ESTABLISHED
CAS #: 68515-73-1

CITRIC ACID           3 - 7%               NOT ESTABLISHED
CAS #: 77-92-9

NONE OF THE MATERIALS IN THIS PRODUCT ARE ON THE IARC, OSHA, OR NTP
CARCINOGEN LISTS.


IV SPECIAL PROTECTION AND PRECAUTIONS 


HYGIENIC PRACTICES:
WASH HANDS AFTER DIRECT CONTACT. DO NOT WEAR PRODUCT-CONTAMINATED CLOTHING
FOR PROLONGED PERIODS.

ENGINEERING CONTROLS:
USE LOCAL EXHAUST TO MINIMIZE EXPOSURE TO PRODUCT MIST.

PERSONAL PROTECTIVE EQUIPMENT:
WEAR SAFETY GLASSES. WEAR RUBBER OR NEOPRENE GLOVES IF THERE IS THE
POTENTIAL FOR REPEATED OR PROLONGED SKIN CONTACT.


V TRANSPORTATION AND REGULATORY DATA 


DOT/IATA/IMDG: NOT RESTRICTED.

EPA - SARA TITLE III/CERCLA:
THIS PRODUCT IS REGULATED UNDER SECTIONS 311/312. THIS PRODUCT CONTAINS NO
CHEMICALS WHICH ARE REGULATED UNDER SECTION 313 OR REGULATED UNDER SECTION
304/CERCLA.


VI SPILL PROCEDURES/WASTE DISPOSAL 


SPILL PROCEDURES:
ABSORB AND CONTAINERIZE. WASH RESIDUAL DOWN TO SANITARY SEWER. CONTACT THE
SANITARY TREATMENT FACILITY IN ADVANCE TO ASSURE ABILITY TO PROCESS
WASHED-DOWN MATERIAL.

WASTE DISPOSAL:
DISPOSE OF IN ACCORDANCE WITH ALL APPLICABLE FEDERAL, STATE, AND LOCAL
REGULATIONS.


VII REACTIVITY DATA 


STABLE UNDER NORMAL USE AND STORAGE CONDITIONS.

DO NOT USE OR MIX WITH PRODUCTS THAT CONTAIN BLEACH. TO DO SO MAY RELEASE
HAZARDOUS GASES.


VIII FIRE AND EXPLOSION DATA 


FLASH POINT: >200 DEG. F (CLOSED CUP)

FIRE EXTINGUISHING AGENTS:
DRY CHEMICAL, CARBON DIOXIDE (CO2), FOAM, OR WATER SPRAY.


IX PHYSICAL DATA 


pH: APPROX. 2.2

SPECIFIC GRAVITY: 1.03

SOLUBILITY IN WATER: SOLUBLE

VISCOSITY: 2100 CP

(C) 1963, 1991 THE CLOROX COMPANY

DATA SUPPLIED IS FOR USE ONLY IN CONNECTION WITH OCCUPATIONAL SAFETY AND
HEALTH

DATE PREPARED: 4/08