Common Name: PVC
Manufacturer: QUADRANT EPP
MSDS Revision Date: 6/27/2008
   
Grainger Item Number(s): 1YYF9, 1YYG1, 1YYG2, 1YYG3, 1YYG4, 1YYG5, 1YYG6, 1YYG7, 1YYG8, 1YYG9, 1YYH1, 1YYH2, 1YYH3, 1YYH4, 1YYH5, 1YYH6, 1YYH7, 1YYH8, 1YYH9, 1YYJ1, 1YYJ2, 1YYJ3, 1YYJ4, 1YYJ5, 1YYJ6, 1YYJ7, 1YYJ8, 1YYJ9, 1YYK1, 1YYK2, 1YYK3, 1YYK4, 1YYK5, 1YYK6, 1YYK7, 1YYK8, 1YYK9, 1YYL1, 1YYL2, 1YYL3, 1YYL4, 1YYL5, 1YYL6, 1YYL7, 1YYL8, 1YYL9, 1YYN1, 1YYN2, 1YYN3, 1YYN4, 1YYN5, 1YYN6, 1YYN7, 1YYN8, 1YYN9, 1YYP1, 1YYP2, 1YYP3, 1YYP4, 1YYP5, 1YYP6, 1YYP7, 1YYP8, 1YYP9, 1YYR1, 1YYR2, 1YYR3, 1YYR4, 1YYR5, 1YYR6, 1YYR7, 1YYR8, 1YYR9, 1YYT1, 1YYT2, 1YYT3, 1YYT4, 1YYT5, 1YYT6, 1YYT7, 1YYT8, 1YYT9, 1YYU1, 1YYU2, 1YYU3, 1YYU4, 1YYU5, 1YYU6, 1YYU7, 1YYU8, 1YYU9, 1YYV1, 1YYV2, 1YYV3, 1YYV4, 1YYV5, 1YYV6, 1YYV7, 1YYV8, 1YYV9, 1YYX1, 1YYX2, 1YYX3, 1YYX4, 1YYX5, 1YYX6, 1YYX7, 1YYX8, 1YYX9, 1YYY1, 1YYY2, 1YYY3, 1YYY4, 1YYY5, 1YYY6, 1YYY7, 1YYY8, 1YYY9, 1YYZ1, 1YYZ2, 1YYZ3, 1YYZ4, 1YYZ5, 1YYZ6, 1YYZ7, 1YYZ8, 1YYZ9, 1YZA1, 1YZA2, 1YZA3, 1YZA4, 1YZA5, 1YZA6, 1YZA7, 1YZA8, 1YZA9, 1YZB1, 1YZB2, 1YZB3, 1YZB4, 1YZB5, 1YZB6, 1YZB7, 1YZB8, 1YZB9, 1YZC1, 1YZC2, 1YZC3, 1YZC4, 1YZC5, 1YZC6, 1YZC7, 1YZC8, 1YZC9, 1YZD1, 1YZD2, 1YZD3, 1YZD4, 1YZD5, 1YZD6, 1YZD7, 1YZD8, 1YZD9, 1YZE1, 1YZE2, 1YZE3, 1YZE4, 1YZE5, 1YZE6, 1YZR9, 1YZT1, 1YZT2, 1YZT3, 1YZT4, 1YZT5
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
I. CHEMICAL PRODUCT AND COMPANY IDENTIFICATION 
II. INGREDIENTS 
III. PHYSICAL DATA 
IV. FIRE & EXPLOSION HAZARD DATA 
V. HEALTH HAZARD DATA 
VI. REACTIVITY DATA 
VII. ENVIRONMENTAL PROTECTION PROCEDURES 
VIII. SPECIAL PROTECTION INFORMATION 
IX. SPECIAL PRECAUTIONS 
X. REGULATORY INFORMATION 



QUADRANT ENGINEERING PLASTIC PRODUCTS

MATERIAL SAFETY DATA SHEET

DATE LAST REVISED: 06/27/2008

BY M. LYKINS

MSDS-22


I. CHEMICAL PRODUCT AND COMPANY IDENTIFICATION 


CHEMICAL NAME & SYNONYMS: POLY VINYL CHLORIDE

TRADE NAME & SYNONYMS: PVC

CHEMICAL FAMILY: VINYL RESIN-CHLOROTHENE POLYMER

FORMULA: (Ch3Cl)N

PROPER DOT SHIPPING NAME: N/A

DOT HAZARD CLASSIFICATION: N/A

MANUFACTURER:
QUADRANT EPP USA, INC.
2120 FAIRMONT AVENUE.
READING, PA 19605

(610) 320-6600

CHEMTREC PHONE NUMBER: 1-800-424-9300


II. INGREDIENTS 


PRINCIPAL COMPONENTS               PERCENT  THRESHOLD LIMIT VALUE (UNITS)

POLYVINYL CHLORIDE (9002-86-2)     >99%

RESIDUAL VINYL CHLORIDE MONOMER    <8.5 PPM 5 PPM
75-01-4

ORGANOTIN COMPOUNDS 2,4,5,6        <5.0%    0.1 (MG/M3) (SKIN AS Sn)

CALCIUM CARBONATE 1317-65-3        <5.0%    10 (MG/M3) (TOTAL DUST)

CALCIUM STEARATE 1592-23-0         <5.0%    10 (MG/M3) (TOTAL DUST)


III. PHYSICAL DATA 


BOILING POINT (DEG. F.): N/A

VAPOR PRESSURE (MMHg): N/A

VAPOR DENSITY (AIR=1): N/A

SOLUBILITY IN WATER: N.E.

APPEARANCE & ODOR: BLACK OR GRAY SOLID.

SPECIFIC GRAVITY (H2O=1): 1.4+-0.02

PERCENT VOLATILE BY VOLUME (%): N.E.

EVAPORATION RATE (AIR = 1): N/A

pH: N/A


IV. FIRE & EXPLOSION HAZARD DATA 


FLASH POINT (TEST METHOD): DEG C ASTM-D-1929

AUTO IGNITION TEMPERATURE:
454 DEG. C ASTM D-1929
391

FLAMMABLE LIMITS: N/A

LEL: N/A
UEL: N/A

EXTINGUISHING MEDIA: WATER, AFFF PROTEIN, DRY CHEMICAL

SPECIAL FIRE FIGHTING PROCEDURES:
NFPA CLASS A FIRE. CO2 NOT RECOMMENDED. WEAR POSITIVE PRESSURE,
SELF-CONTAINED BREATHING APPARATUS.

UNUSUAL FIRE & EXPLOSION HAZARDS:
PVC IS DIFFICULT TO IGNITE. IT WILL SELF-EXTINGUISH IN THE ABSENCE OF
SUBSTANTIAL HEAT AND FLAME. PVC DECOMPOSES DURING COMBUSTION AND GENERATES
HYDROGEN CHLORIDE WHICH ACTS AS A FLAME QUENCHER IN THE VAPOR PHASE.
HYDROGEN CHLORIDE CAN COMBINE WITH WATER TO FORM HYDROCHLORIC ACID, A
CORROSIVE COMPOUND.


V. HEALTH HAZARD DATA 


OSHA PERMISSIBLE EXPOSURE LIMIT: NOT ESTABLISHED

ACGIH THRESHOLD LIMIT VALUE: NOT ESTABLISHED

CARCINOGEN - NTP PROGRAM: NO

CARCINOGEN - IARC PROGRAM: NO

SYMPTOMS OF EXPOSURE: IRRITATION OF THE EYES AND RESPIRATORY TRACT

MEDICAL CONDITIONS AGGRAVATED BY EXPOSURE:
NONE KNOWN, HOWEVER, SEEK MEDICAL ATTENTION IF CONSTANT IRRITATION OCCURS.
IF THERMAL DECOMPOSITION OCCURS, UPPER RESPIRATORY, EYE, NOSE, AND THROAT
IRRITATION MAY RESULT.

PRIMARY ROUTE(S) OF ENTRY: INHALATION OF PARTICULATES.

EMERGENCY FIRST AID:
MOLTEN MATERIAL. IF MOLTEN MATERIAL COMES IN CONTACT WITH THE SKIN, COOL
UNDER RUNNING WATER. DO NOT ATTEMPT TO REMOVE THE MOLTEN MATERIAL FROM THE
SKIN. GET MEDICAL ATTENTION.


VI. REACTIVITY DATA 


STABILITY:
( ) UNSTABLE
(X) STABLE

CONDITIONS TO AVOID: NONE KNOWN

MATERIALS TO AVOID: STRONG OXIDIZING AGENTS.

INCOMPATABILITY:

HAZARDOUS POLYMERIZATION:
( ) MAY OCCUR
(X) WILL NOT OCCUR

CONDITIONS TO AVOID: NONE KNOWN

HAZARDOUS DECOMPOSITION PRODUCTS:
CARBON MONOXIDE, CARBON DIOXIDE, HYDROGEN CHLORIDE, BENZENE, AROMATIC AND
ALIPHATIC HYDROCARBONS.


VII. ENVIRONMENTAL PROTECTION PROCEDURES 


SPILL RESPONSE: SWEEP UP FOR DISPOSAL OR REUSE.

WASTE DISPOSAL METHOD:
DISPOSE OF IN ACCORDANCE WITH FEDERAL, STATE AND LOCAL REGULATIONS. NOT
HAZARDOUS USING TCLP-40 CFR 261 APP. II


VIII. SPECIAL PROTECTION INFORMATION 


EYE PROTECTION: GLASSES WITH SIDE SHIELDS.

SKIN PROTECTION: USE INSULATED GLOVES WHEN HANDLING MOLTEN MATERIAL.

RESPIRATORY PROTECTION (SPECIFIC TYPE):

NIOSH APPROVED CHEMICAL RESPIRATOR RECOMMENDED. IF MATERIAL IS BEING
HEATED, WEAR AN ORGANIC RESPIRATOR.

VENTILATION RECOMMENDED - LOCAL VENTILATION IN DUSTY CONDITIONS OR IF
THERMAL DECOMPOSITION OCCURS.

OTHER PROTECTION:
GLOVES AND PROTECTIVE GARMENTS WHEN HANDLING MOLTEN MATERIAL.


IX. SPECIAL PRECAUTIONS 


HYGIENIC PRACTICES IN HANDLING & STORAGE: WASH WITH SOAP AND WATER.

PRECAUTIONS FOR REPAIR & MAINTENANCE OF CONTAMINATED EQUIPMENT:
ELIMINATE IGNITION SOURCES.

OTHER PRECAUTIONS: DUST ON FLOORS AND WALKWAYS CAN BE A SLIPPING HAZARD.


X. REGULATORY INFORMATION 


OSHA STATUS: PVC IS NOT CONSIDERED HAZARDOUS UNDER OHSA.

TSCA INVENTORY STATUS: ALL INGREDIENTS ARE LISTED.

CERCLA REPORTABLE QUANTITY (RQ): NONE

SARA TITLE III:

SECTION 302/304: NO EXTREMELY HAZARDOUS SUBSTANCES

SECTION 311/312:
NO REPORTING REQUIREMENTS ALTHOUGH IT IS SUGGESTED THAT STORAGE OF >10,000
LBS OF PVC IN ONE FACILITY SHOULD BE LISTED ON A TIER II REPORT.

SECTION 313: NO REPORTING REQUIREMENTS.

HAZARD DATA CONTAINED HEREIN WAS OBTAINED FROM RAW MATERIAL SUPPLIERS. THE
INFORMATION PRESENTED IS BELIEVED TO BE FACTUAL, AS IT WAS DERIVED FROM THE
WORKS AND OPINIONS OF PERSONS BELIEVED TO BE QUALIFIED. HOWEVER, NO FACTS
CONTAINED IN THE INFORMATION ARE TO BE TAKEN AS A WARRANTY, OR
REPRESENTATION, FOR WHICH QUADRANT EPP USA INC. BEARS LEGAL RESPONSIBILITY.
THE USER SHOULD REVIEW ANY RECOMMENDATION IN THE SPECIFIC CONTEXT OF THE
INTENDED USE TO DETERMINE IF THEY ARE APPROPRIATE.

N.A. = NOT APPLICABLE
N.E. = NOT ESTABLISHED