Common Name: BLUESEAL
Manufacturer: WATERLESS
SDS Revision Date: 12/10/2007
SDS Format: No Format Specified
   
Grainger Item Number(s): 2VRW1, 2VRW7
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
HAZARDOUS COMPONENTS 
PHYSICAL DATA 
FIRE AND EXPLOSION HAZARD INFORMATION 
HEALTH HAZARD DATA 
TOXICITY DATA 
REACTIVITY DATA 
SPILL OR LEAK PROCEDURES 
SPECIAL PROTECTION INFORMATION 
SPECIAL PRECAUTIONS 



MATERIAL SAFETY DATA SHEET

DISTRIBUTED BY: WATERLESS CO.

(800) 244-6364

CHEMTEL-24 HOUR EMERGENCY RESPONSE: (800) 255-3924

TRADE NAME: BLUESEAL(R*)

CHEMICAL OR COMMON NAME: URINAL ODOR TRAP


HAZARDOUS COMPONENTS 


MATERIAL                                         CAS #     TLV (PPM)

A MIXTURE OF ALIPHATIC ALCOHOL AND SURFACTANTS   MIXTURE   50 PPM


PHYSICAL DATA 


BOILING PT (DEGREES F): >400

FREEZE PT (DEGREES F): <-60

SPECIFIC GRAVITY: 0.84

SOLUBILITY IN WATER: SLIGHTLY MISCIBLE

APPEARANCE: BLUE LIQUID

VOLATILES (% BY WT.): 98

PERCENT ACTIVE: 100

VAPOR DENSITY (AIR=1): >1

VAPOR PRESSURE (@ 100 DEGREES F): <0.1 MMHg

ODOR: BERRY

EVAPORATION RATE (BUTYL ACETATE=1): <0.1

pH: 8 +/- 0.5

***< MEANS LESS THAN
> MEANS MORE THAN

***THESE PHYSICAL DATA ARE TYPICAL VALUES BASED ON MATERIAL TESTED BUT MAY
VARY FROM SAMPLE TO SAMPLE. TYPICAL VALUES SHOULD NOT BE CONSTRUED AS A
GUARANTEED ANALYSIS OF ANY SPECIFIC LOT OR AS SPECIFICATION ITEMS.


FIRE AND EXPLOSION HAZARD INFORMATION 


FLASH POINT (DEGREES F-PMCC): >200

AUTOIGNITION TEMP (DEGREES F): NO DATA

FLAMMABLE LIMITS IN AIR VOLUME %: NO DATA

LOWER: NO DATA
UPPER: NO DATA

EXTINGUISHING MEDIA:
WATER SPRAY, FOAM, CO2, DRY CHEMICAL. PRODUCT WILL FLOAT AND CAN RE-IGNITE
ON SURFACE OF WATER.

SPECIAL FIREFIGHTING PROCEDURES:
EVACUATE NON-ESSENTIAL PEOPLE. FIREFIGHTERS SHOULD WEAR A POSITIVE PRESSURE
NIOSH APPROVED SELF-CONTAINED BREATHING APPARATUS.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
CONTAINERS EXPOSED TO INTENSE HEAT FROM FIRES SHOULD BE COOLED WITH WATER
FOG TO PREVENT VAPOR PRESSURE BUILDUP WHICH COULD RESULT IN CONTAINER
RUPTURE.

NFPA HAZARD RATING:
HEALTH (BLUE)       1
FLAMMABILITY (RED)  1
REACTIVITY (YELLOW) 0

LEAST - 0
SLIGHT - 1
MODERATE - 2
HIGH - 3
EXTREME -4


HEALTH HAZARD DATA 


***IT IS IMPORTANT TO DETERMINE WHETHER EXPOSURE IS TO CONCENTRATED OR
DILUTE PRODUCT. THE INFORMATION INCLUDED IN THIS DOCUMENT IS INTENDED TO
DEAL WITH EXPOSURE TO CONCENTRATED PRODUCT. GENERALLY, EXPOSURE TO DILUTED
PRODUCT WILL RESULT IN SUBSTANTIALLY LESS RISK OF INJURY THAN DESCRIBED
HEREIN.

PRINCIPLE ROUTES OF EXPOSURE: EYES, SKIN CONTACT, INGESTION, INHALATION.

CONTACT WITH EYES:
IRRITATING, AND CAUSES FURTHER IRRITATION IF NOT REMOVED PROMPTLY.

CONTACT WITH SKIN:
PROLONGED OR REPEATED LIQUID CONTACT MAY RESULT IN DRYING OF THE SKIN,
WHICH MAY RESULT IN SKIN IRRITATION.

INHALATION: NEGLIGIBLE HAZARD AT AMBIENT TEMPERATURE (0 TO 100 DEG. F).

INGESTION: INGESTION OF PRODUCT MAY RESULT IN VOMITING.

EMERGENCY AND FIRST AID PROCEDURES:

EYES:
FLUSH WITH PLENTY OF WATER. GET MEDICAL ATTENTION IF PROBLEM PERSISTS.

SKIN: FLUSH SKIN WITH WATER.

INHALATION:
IF DISCOMFORT IS EXPERIENCED, REMOVE TO FRESH AIR. IF BREATHING IS
DIFFICULT, GIVE OXYGEN AND CALL PHYSICIAN.

INGESTION:
DO NOT INDUCE VOMITING. GET MEDICAL ATTENTION IMMEDIATELY.


TOXICITY DATA 


SUSPECTED CANCER AGENT: NO

OSHA REGULATED: NO

PROPOSITION 65: NO

NTP & IARC: NO


REACTIVITY DATA 


STABILITY: STABLE

CONDITIONS TO AVOID: HEAT, TEMPERATURE EXTREMES, FLAMES, IGNITION SOURCES.

MATERIALS TO AVOID: STRONG OXIDIZING AGENTS

HAZARDOUS DECOMPOSITION PRODUCTS: CARBON OXIDES.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR


SPILL OR LEAK PROCEDURES 


WARNING:
COMBUSTIBLE: ELIMINATE ALL IGNITION SOURCES.

LARGE SPILLS:
(OVER 55 GALLONS) ELIMINATE ALL IGNITION SOURCES AND EVACUATE THE HAZARD
AREA OF NON-ESSENTIAL PERSONNEL. WEAR APPROPRIATE PROTECTIVE CLOTHING AND
RUBBER BOOTS. SHUT OFF SOURCE OF LEAK IF SAFE TO DO SO. DIKE AND CONTAIN.
PUMP/VACUUM/SCOOP TO NON-LEAKING SALVAGE DRUM OR CONTAINER FOR DISPOSAL.

SMALL SPILLS: MOP UP AND RINSE AREA.

WASTE DISPOSAL METHOD:
DISPOSE OF WASTES IN ACCORDANCE WITH FEDERAL, STATE AND LOCAL REGULATIONS.


SPECIAL PROTECTION INFORMATION 


VENTILATION AND ENGINEERING CONTROLS:
IF APPLICABLE, IN CONFINED AREAS PROVIDE ADEQUATE LOCAL EXHAUST VENTILATION
TO LOWER THE CONCENTRATION OF MISTS, VAPORS, OR SPRAYED MATERIAL.

RESPIRATORY PROTECTION:
FOR AN EXCESS OF MISTS AND SPRAYED MATERIAL, USE NIOSH APPROVED RESPIRATOR.

PROTECTIVE GLOVES:
USE OF GLOVES WILL DECREASE SKIN DRYNESS AND COATING OF THE SKIN.

EYE PROTECTION:
CHEMICAL SPLASH GLASSES MAY BE USED IF THERE IS RISK OF SPRAYED PRODUCT
COMING INTO CONTACT WITH EYES.


SPECIAL PRECAUTIONS 


PRECAUTIONARY STATEMENTS:

CAUTION:
KEEP OUT OF REACH OF CHILDREN DO NOT GET IN EYES, ON SKIN OR ON CLOTHING.
DO NOT TAKE INTERNALLY. AVOID BREATHING VAPORS.

D.O.T. INFORMATION: THIS PRODUCT IS NOT D.O.T. REGULATED.

THE INFORMATION CONTAINED HEREIN IS BASED ON THE DATA AVAILABLE TO US.
IT IS BELIEVED TO BE CORRECT. WATERLESS CO., HOWEVER, MAKES NO WARRANTY,
EXPRESSED OR IMPLIED, REGARDING THE ACCURACY OF THESE DATA OR THE RESULTS
TO BE OBTAINED FROM THE USE THEREOF. WATERLESS CO. ASSUMES NO
RESPONSIBILITY FOR PERSONAL INJURY OR PROPERTY DAMAGE TO VENDEES, USERS OR
THIRD PARTIES FROM THE USE OF THE PRODUCT DESCRIBED HEREIN. SUCH VENDEES OR
USERS ASSUME ALL RISKS ASSOCIATED WITH THE USE OF THE PRODUCT.

12/102007

PRODUCT NAME: BLUESEAL(R*)