Common Name: TINTABLE UV PROTECTOR
Manufacturer: ETERNABOND
MSDS Revision Date: 4/24/2007
MSDS Format: No Format Specified
   
Grainger Item Number(s): 3GYH1
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I - PRODUCT IDENTIFICATION 
SECTION II - HAZARDOUS COMPONENTS 
SECTION III - PHYSICAL DATA 
SECTION IV - FIRE AND EXPLOSION HAZARD DATA 
SECTION V - HEALTH HAZARD DATA 
SECTION VI - REACTIVITY DATA 
SECTION VII - SPILL OR LEAK PROCEDURES 
SECTION VIII - SPECIAL PROTECTION INFORMATION 
SECTION IX - SPECIAL PRECAUTIONS 
SECTION X - NOTES 



ETERNABOND, INC.

MATERIAL SAFETY DATA SHEET

(MARSM01O)

PROVIDED BY:
ETERNABOND, INC.
75 E. DIVISION ST.
MUNDELEIN, IL 60060
847-837-9400

THIS FORM IS DESIGNED TO MEET THE REQUIREMENTS OF THE U.S. LABOR DEPARTMENT
OSHA FORM NO 174.


SECTION I - PRODUCT IDENTIFICATION 


PRODUCT: ETERNABOND TINTABLE UV PROTECTOR

24 HOUR EMERGENCY ASSISTANCE - INFOTRAC: (800)-535-5053

CHEMICAL NAME: N/A

CHEMICAL FAMILY: AQUEOUS ACRYLIC EMULSIONS

HMIS/NFPA HAZARD RATINGS:
HEALTH HAZARD       1
FLAMMABILITY HAZARD 0
REACTIVITY HAZARD   0


SECTION II - HAZARDOUS COMPONENTS 


INGREDIENT              (CAS NO.)         WEIGHT %

AMMONIA                 (7664-41-7)       <0.2


INGREDIENT  VAPOR PRESSURE   OSHA         ACGIH    313         LD50   LC50
            MM Hg 20 DEG. F  PEL-TWA      TLV-TWA  REPORTING
                             CFR 29-1983  1990     REQUIRED

AMMONIA     OF WATER         35 PPM       25 PPM   NO


SECTION III - PHYSICAL DATA 


BOILING POINT RANGE: 212 DEG. F (100 DEG. C)

PERCENT VOLATILE BY VOLUME:

VAPOR PRESSURE: 17 MM Hg

EVAPORATION RATE:
N-BUTYL ACETATE = 1: NO DATA

VAPOR DENSITY: (AIR = 1) OF WATER

APPEARANCE AND ODOR: WHITE THIXOTROPIC LIQUID WITH SLIGHT AMMONIA ODOR

SOLUBILITY IN WATER: MISCIBLE

SPECIFIC GRAVITY: 1.43


SECTION IV - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT AND METHOD: >205 DEG. F PENSKY MARTENS CLOSED CUP

FLAMMABLE LIMITS:
LFL: N/A
UFL: N/A

EXTINGUISHING MEDIA:
CARBON DIOXIDE, WATER, FOAM, WATER, FOG, AND WATER SPRAY

SPECIAL FIRE FIGHTING PROCEDURES:
USE WATER SPRAY TO COOL FIRE EXPOSED SURFACES AND TO PROTECT PERSONNEL.
PRESSURE-DEMAND, SELF-CONTAINED RESPIRATORY PROTECTOR SHOULD BE PROVIDED
FOR FIRE FIGHTERS IN BUILDINGS OR CONFINED SPACES WHERE THIS PRODUCT IS
STORED. FIREFIGHTERS SHOULD WEAR BUTYL RUBBER BOOTS, GLOVES AND BODY SUIT.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
NO KNOWN UNUSUAL HAZARDS IN A FIRE/EXPLOSION SITUATION.


SECTION V - HEALTH HAZARD DATA 


PERMISSIBLE EXPOSURE LEVEL: SEE SECTION II.

EFFECTS OF OVEREXPOSURE:

EYES:
SLIGHTLY IRRITATING TO THE SKIN. EYE CONTACT WITH VAPOR AND/OR SPRAY MIST
MAY IRRITATE THE EYES. EYE CONTACT WITH LIQUID MAY RESULT.

INGESTION: SEE SECTION II FOR EXPOSURE LIMITS.

INHALATION:
VAPOR OR SPRAY MIST CAN CAUSE HEADACHE, NAUSEA AND IRRITATION OF THE NOSE,
THROAT AND LUNGS.

SKIN: NO DATA

EMERGENCY AND FIRST AID PROCEDURES:

EYES:
FLUSH WITH WATER FOR AT LEAST 15 MINUTES LIFTING UPPER AND LOWER LIDS AND
SEEK IMMEDIATE MEDICAL ATTENTION.

INGESTION:
SMALL INGESTED AMOUNTS ARE NOT EXPECTED TO PRODUCE ADVERSE HEALTH EFFECTS.
LARGE QUANTITIES, (>1 OZ.) SHOULD BE RECOVERED FROM THE STOMACH BY
ASPIRATION. GET IMMEDIATE MEDICAL ATTENTION.

INHALATION: IF BREATHING IS DIFFICULT, ADMINISTER OXYGEN.

SKIN: WASH WITH SOAP AND LARGE QUANTITIES OF WATER

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE: N/A

CHEMICALS CONTAINED HEREIN LISTED AS CARCINOGENS OR POTENTIAL CARCINOGENS:
NTP: NONE
IARC: NONE
OSHA: NONE


SECTION VI - REACTIVITY DATA 


STABILITY:
STABLE. INCOMPATIBILITY (MATERIAL TO AVOID): AVOID CONTACT WITH MINERAL
ACIDS (I.E. SULFURIC, PHOSPHORIC, ETC.) ALKALIS (I.E. SODIUM OR POTASSIUM
HYDROXIDE, ETC.)

HAZARDOUS DECOMPOSITION PRODUCTS:
INVOLVEMENT IN FIRE OR HIGH TEMPERATURES MAY YIELD ACRYLIC MONOMER.
CARBON MONOXIDE AND CARBON DIOXIDE AND IRRITATING AND TOXIC FUMES.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.


SECTION VII - SPILL OR LEAK PROCEDURES 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
CONSTRUCT DIKE TO CONTROL SPREADING. KEEP PEOPLE AWAY. RECOVER FREE LIQUID.
ADD ABSORBENT TO SPILL AREA. VENTILATE ENCLOSED SPACES. KEEP OUT OF STREAMS
AND SEWERS.

WASTE DISPOSAL METHOD:
DISPOSE OF UNUSED PRODUCT OR CONTAMINATED PRODUCT AND MATERIALS USED IN
CLEANING UP SPILLS OR LEAKS IN A MANNER APPROVED FOR THIS MATERIAL. CONSULT
APPROPRIATE FEDERAL, STATE AND LOCAL REGULATORY AGENCIES TO ASCERTAIN
PROPER DISPOSAL PROCEDURES. EMPTY CONTAINERS WILL RETAIN PRODUCT RESIDUE
AND VAPORS AND ARE SUBJECT TO PROPER WASTE DISPOSAL, AS ABOVE.


SECTION VIII - SPECIAL PROTECTION INFORMATION 


RESPIRATORY PROTECTION:
NOT REQUIRED UNDER NORMAL CONDITIONS. WEAR A NIOSH APPROVED RESPIRATOR
APPROPRIATE FOR THE VAPOR OR MIST CONCENTRATION AT THE POINT OF USE.
APPROPRIATE RESPIRATORS MAY BE FULL FACE-PIECE OR A HALF MASK AIR-PURIFYING
CARTRIDGE RESPIRATOR EQUIPPED FOR ORGANIC VAPORS/MISTS, A SELF-CONTAINED
BREATHING APPARATUS IN THE PRESSURE DEMAND MODE, OR A SUPPLIED-AIR
RESPIRATOR. REFER TO OSHA STANDARD 29 CFR 1910.134 FOR ADDITIONAL
INFORMATION.

EYE PROTECTION: CHEMICAL GOGGLES

VENTILATION:
WORK IN WELL-VENTILATED AREAS. MAINTAIN AIR CONCENTRATIONS IN WORKSPACES IN
ACCORD WITH STANDARDS OUTLINED IN SECTIONS 2 AND 3.

PROTECTIVE GLOVES: RUBBER GLOVES.


SECTION IX - SPECIAL PRECAUTIONS 


PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
FOR INDUSTRIAL USE ONLY. KEEP OUT OF REACH OF CHILDREN. KEEP CONTAINER
CLOSED. AVOID FREEZING TEMPERATURES DURING STORAGE. DO NOT TAKE INTERNALLY.
STORE IN A COOL PLACE. STORE IN TIGHTLY CLOSED CONTAINERS. IF HEADSPACE
VENTILATION IS REQUIRED, USE HUMIDIFIED AIR TO REDUCE SKIN FORMATION ON
EMULSION SURFACE.


SECTION X - NOTES 


NOTE:
N/A = NOT APPLICABLE
N/E = NOT ESTABLISHED

ISSUE DATE: AUGUST 19, 1999

ISSUED BY: KEN KONOPKA

REVISION DATE: APRIL 24, 2007

INFORMATION HEREIN IS GIVEN IN GOOD FAITH AND IS, TO THE BEST OF OUR
KNOWLEDGE AND BELIEF, ACCURATE AND RELIABLE. HOWEVER, SINCE INFORMATION
HEREIN WAS OBTAINED, IN PART, FROM INDEPENDENT SUPPLIERS NOT UNDER THE
DIRECTION AND SUPERVISION OF ETERNABOND, INC., ETERNABOND, INC., MAKES
NO WARRANTY OR REPRESENTATION, EXPRESS OR IMPLIED, THAT INFORMATION IS
ACCURATE, RELIABLE, COMPLETE OR REPRESENTATIVE. ETERNABOND, INC., WARRANTS
ONLY THAT IT HAS MADE NO EFFORT TO CENSOR OTHER THAN TRADE SECRET
INFORMATION OR TO CONCEAL DELETERIOUS ASPECTS OF ITS PRODUCTS. THE DATA
SHOWN ABOVE IN NO WAY MODIFIES, AMENDS, OR ENLARGES ANY SPECIFICATIONS OR
WARRANTY.

ALL COMPONENTS OF THIS PRODUCT ARE LISTED IN THE EPA/TSCA INVENTORY OR
CHEMICAL SUBSTANCES.