Common Name: NP303, NP308, NP310, NP310E, NP310E BK, NP310BS, NP310L, NP310HT, NP310BW, NP317
Manufacturer: INDUSTRIAL LAMINATES/NORPLEX
MSDS Revision Date: 6/25/2008
   
Grainger Item Number(s): 3HMR1, 3HMR2, 3HMR3, 3HMR4, 3HMR5, 3HMR6, 3HMR7, 3HMR8, 3HMR9, 3HMT1, 3HMT2, 3HMT3, 3HMT4, 3HMT5, 3HMT6, 3HMT7, 3HMT8, 3HMT9, 3HMU1, 3HMU2, 3HMU3, 3HMU4, 3HMU5, 3HMU6, 3HMU7, 3HMU8, 3HMU9, 3HMV1, 3HMV2, 3HMV3, 3HMV4, 3HMV5, 3HMV6, 3HMV7, 3HMV8, 3HMV9, 3HMW1, 3HMW2, 3HMW3, 3HMW4, 3HMW5, 3HMW6, 3HMW7, 3HMW8, 3HMW9, 3HMX1, 3HMX2, 3HMX3, 3HMX4, 3HMX5, 3HMX6, 3HMX7, 3HMX8, 3HMX9, 3HMY1, 3HMY2, 3HMY3, 3HMY4, 3HMY5, 3HMY6, 3HMY7, 3HMY8, 3HMY9, 3HMZ1, 3HMZ2, 3HMZ3, 3HMZ4, 3HMZ5, 3HMZ6, 3HMZ7, 3HMZ8, 3HMZ9, 3HNA1, 3HNA2, 3HNA3, 3HNA4, 3HNA5, 3HNA6, 3HNA7, 3HNA8, 3HNA9, 3HNC1, 3HNC2, 3HNC3, 3HNC4, 3HNC5, 3HNC6, 3HNC7, 3HNC8, 3HNC9, 3HND1, 3HND2, 3HND3, 3HND4, 3HND5, 3HND6, 3HND7, 3HND8, 3HND9, 3HNE1, 3HNE2, 3HNE3, 3HNE4, 3HNE5, 3HNE6, 3HNE7, 3HNE8, 3HNE9, 3HNF1, 3HNF2, 3HNF3, 3HNF4
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
PRODUCT IDENTIFICATION 
COMPOSITION/INFORMATION ON INGREDIENTS 
HAZARDS IDENTIFICATION 
FIRST AID MEASURES 
FIRE FIGHTING 
ACCIDENTAL RELEASE MEASURES 
HANDLING AND STORAGE 
EXPOSURE CONTROLS 
PERSONAL PROTECTIVE EQUIPMENT 
PHYSICAL AND CHEMICAL PROPERTIES 
STABILITY AND REACTIVITY 
TOXICOLOGICAL INFORMATION 
ECOLOGICAL AND DISPOSAL CONSIDERATIONS 
REGULATORY/TRANSPORT INFORMATION 
OTHER INFORMATION 



NORPLEX MICARTA

HIGH-PERFORMANCE COMPOSITES

INDUSTRIAL LAMINATES/NORPLEX, INC.
665 LYBRAND ST.
POB 977
POSTVILLE, IA 52162-0977

CUSTOMER SERVICE PHONE: 800-350-9490

GENERAL PHONE NUMBER: 800-848-4431

CUSTOMER SERVICE FAX: 800-350-9491

EMAIL: INFO@NORPLEX-MICARTA.COM


PRODUCT IDENTIFICATION 


PRODUCT NAME:
NP303, NP308, NP310, NP310E, NP310E BK, NP310BS, NP310L, NP310HT, NP310BW,
NP317, NP320, NP320E, NP320E BK, NP321, NP323, NP342, NP342L, NP342LS
NP342FW, NP345, NP635, MC320LE, MC223NA, MC330, BR25, BR30, BR50, BR60,
BR70, RT310, RT320, RT320E, RT342, NP310AG, RT325, R310, R310E, R320LE,
R326, RM320LE, RM310E, RM310, RM320

OTHER/GENERIC NAMES: PHENOLIC-COTTON FABRIC LAMINATE


COMPOSITION/INFORMATION ON INGREDIENTS 


NO HAZARDOUS INGREDIENTS AT REPORTABLE LEVELS ARE FOUND IN THIS PRODUCT.


HAZARDS IDENTIFICATION 


A NONFLAMMABLE SHEET MATERIAL. DUST WHEN MACHINED OR PUNCHED MAY CAUSE
SKIN OR EYE IRRITATION. FUMES, IF DECOMPOSED, MAY IRRITATE EYES, NOSE,
AND THROAT.

POTENTIAL HEALTH HAZARDS:
SKIN: DUST MAY CAUSE MODERATE SKIN IRRITATION.
EYES: DUST MAY CAUSE MODERATE EYE IRRITATION. FUMES MAY IRRITATE EYES.
INHALATION: DUST OR FUMES MAY CAUSE IRRITATION OF THE THROAT.
INGESTION: NOT DETERMINED.

CARCINOGEN:
FORMALDEHYDE IS DESIGNATED A CARCINOGEN ON THE FOLLOWING LISTS:
NTP/IARC/OSHA


FIRST AID MEASURES 


SKIN:
WASH DUST OFF IN FLOWING WATER OR SHOWER. CHANGE CONTAMINATED CLOTHING.

EYES:
IRRIGATE WITH FLOWING WATER FOR 15 MINUTES. IF IRRITATION PERSISTS, CONSULT
A PHYSICIAN.

INHALATION:
IF OVERCOME BY DUST OR SMOKE, REMOVE TO FRESH AIR. IF NOT BREATHING, GIVE
MOUTH-TO-MOUTH RESUSCITATION. CALL PHYSICIAN.

INGESTION: IF LARGE AMOUNTS ARE INGESTED, CONSULT PHYSICIAN.

ADVICE TO PHYSICIAN: TREAT SYMPTOMATICALLY


FIRE FIGHTING 


MAY GIVE OFF TOXIC GASES OF FORMALDEHYDE AND PHENOL WHEN BURNING OR WHEN
HEATED TO DECOMPOSITION. FIREMEN SHOULD WEAR PROPER PROTECTIVE EQUIPMENT
AND POSITIVE PRESSURE SELF-CONTAINED BREATHING APPARATUS. USE WATER, CO2
AND DRY CHEMICAL TO FIGHT FIRE.


ACCIDENTAL RELEASE MEASURES 


NOT APPLICABLE, MATERIAL IS AN ARTICLE.


HANDLING AND STORAGE 


THE PRIMARY EXPOSURE ROUTE IS INHALATION OF DUST WHEN MACHINED/PUNCHED OR
FROM FUMES OR VAPORS WHEN HEATED.


EXPOSURE CONTROLS 


ENGINEERING CONTROLS: USE LOCAL EXHAUST VENTILATION TO CONTROL DUST.


PERSONAL PROTECTIVE EQUIPMENT 


SKIN PROTECTION:
FOR BRIEF CONTACT TO DUST, NO PRECAUTIONS OTHER THAN CLEAN BODY-COVERING
CLOTHING SHOULD BE NEEDED. USE GLOVES AND APRONS WHEN PROLONGED OR
FREQUENTLY REPEATED CONTACT OCCURS.

EYE PROTECTION: USE APPROPRIATE EYE PROTECTION WHEN MACHINING MATERIAL.

RESPIRATORY PROTECTION:
ATMOSPHERIC LEVELS OF COTTON DUST SHOULD BE MAINTAINED BELOW EXPOSURE
GUIDELINES. WHEN RESPIRATORY PROTECTION IS REQUIRED FOR CERTAIN OPERATIONS,
USE A NIOSH-APPROVED DUST RESPIRATOR.

EXPOSURE GUIDELINES:

INGREDIENT NAME            CAS #             CGIH TLV          OSHA PEL

FORMALDEHYDE                (50-00-0)        0.3 PPM           0.75 PPM

PHENOL                     (108-95-2)        5 PPM             5 PPM


PHYSICAL AND CHEMICAL PROPERTIES 


SOLID, FLAT SHEET MATERIAL-OPTIONAL COLORS. POSSIBLE SLIGHT PHENOLIC ODOR.
SPECIFIC GRAVITY, 1.35.


STABILITY AND REACTIVITY 


THIS PRODUCT IS STABLE. INCOMPATIBILITIES HAVE NOT BEEN DETERMINED.

HAZARDOUS DECOMPOSITION PRODUCTS:
CO, CO2, PHENOL, AND FORMALDEHYDE IF HEATED IN EXCESS OF 300 DEG. C.


TOXICOLOGICAL INFORMATION 


MAY CAUSE MODERATE EYE, SKIN AND THROAT IRRITATION. NO KNOWN DELAYED
(SUBCHRONIC & CHRONIC) EFFECTS.


ECOLOGICAL AND DISPOSAL CONSIDERATIONS 


NOT BIODEGRADABLE. NOT CONSIDERED A RCRA HAZARDOUS WASTE IF DISCARDED.
DISPOSAL MUST BE MADE IN ACCORDANCE WITH ALL APPLICABLE LOCAL, STATE AND
FEDERAL REGULATIONS. THE INFORMATION OFFERED HERE IS FOR THE PRODUCT AS
SHIPPED. USE AND/OR ALTERATIONS TO THE PRODUCT SUCH AS MIXING WITH OTHER
MATERIALS MAY SIGNIFICANTLY CHANGE THE CHARACTERISTICS OF THE MATERIAL AND
ALTER THE RCRA CLASSIFICATION AND THE PROPER DISPOSAL METHOD.


REGULATORY/TRANSPORT INFORMATION 


NOT REGULATED BY THE US DOT. THE RESIN SYSTEM COMPONENTS USED TO MAKE THIS
MATERIAL ARE ON THE TSCA INVENTORY LIST.


OTHER INFORMATION 


CONTACT CUSTOMER SERVICE AT (563)-864-7321 IF YOU REQUIRE ANY ADDITIONAL
INFORMATION.

REVISION DATE: 06/25/2008

PRINT DATE: 6/25/2008

MSDS#: ILN0200