Common Name: LITHIUM-ION-RECHARGEABLE BATTERIES (LI-ION)
Manufacturer: E-ONE MOLI ENERGY CANADA
MSDS Revision Date: 4/20/2007
   
Grainger Item Number(s): 3RAX7
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I - PRODUCT INFORMATION 
SECTION II - MATERIAL INGREDIENT INFORMATION 
SECTION III - DISPOSAL 
SECTION IV - TRANSPORTATION 
SECTION V - REGULATORY COMPLIANCE 



MOLICEL(R*)

RECHARGEABLE LITHIUM-ION BATTERIES

E-ONE MOLI ENERGY (CANADA) LIMITED
20000 STEWART CRESCENT
MAPLE RIDGE, B.C. V2X 9E7
CANADA

TEL: (604) 466-6654

FAX: (604) 466-6600

INTERNET: WWW.MOLIENERGY.COM

PRODUCT DATA SHEET

THE BATTERIES REFERENCED HEREIN ARE EXEMPT MANUFACTURED ARTICLES
(SECTION 12(I)) AND ARE NOT SUBJECT TO CANADA'S HAZARDOUS PRODUCTS
ACT (R.S., 1985, C. H-3) REQUIREMENTS FOR PREPARATION OF MATERIAL
SAFETY DATA SHEETS.

THIS INFORMATION IS PROVIDED AS A SERVICE TO OUR CUSTOMERS.


SECTION I - PRODUCT INFORMATION 


IDENTITY: LITHIUM-ION-RECHARGEABLE BATTERIES (LI-ION)

MODELS: ALL

DATE PREPARED: APRIL 20 2007


SECTION II - MATERIAL INGREDIENT INFORMATION 


THE FOLLOWING MATERIALS MAY BE FOUND E-ONE MOLI ENERGY LITHIUM-ION
RECHARGEABLE BATTERIES:

POSITIVE ELECTRODE: LITHIATED METAL OXIDES (LiCoO2 OR LiMn2O4)

NEGATIVE ELECTRODES: GRAPHITIC CARBON

BINDER(S): POLYVINYLIDENE DIFLUORIDE

ELECTROLYTE:
LITHIUM HEXAFLOUROPHOSPHATE AND ORGANIC SOLVENTS INCLUDING ONE OR MORE
OF THE FOLLOWING:
ETHYLENE CARBONATE, DIETHYL CARBONATE, DIMETHYL CARBONATE, ETHYMETHYL
CARBONATE AND PROPYLENE CARBONATE.

DO NOT CRUSH PUNCTURE, INCINERATE, IMMERSE IN WATER OR HEAT OVER 100
DEG. C. THE STEEL CASING SLOWLY DISSOLVES IN STRONG MINERAL OXIDES.
EXPOSURE TO BATTERY CONTENTS MAY BE HARMFUL. IN CASE OF EXPOSURE,
WASH AFFECTED AREA WITH LIBERAL AMOUNTS OF WATER FOR AT LEAST 15
MINUTES AND SEEK MEDICAL ATTENTION. FIRES INVOLVING BATTERIES SHOULD
BE EXTINGUISHED WITH WATER, CO2, CHEMICAL POWDER OR FOAM.


SECTION III - DISPOSAL 


E - ONE MOLI ENERGY (CANADA) LIMITED BATTERIES CONTAIN RECYCLABLE MATERIALS
AND RECYCLING IS ENCOURAGED. SOME JURISDICTIONS REQUIRE RECYCLING, CONSULT
AND OBEY INTERNATIONAL, FEDERAL, PROVINCIAL/STATE AND LOCAL HAZARDOUS
DISPOSAL LAWS. DO NOT DISPOSE OF IN FIRE. THESE BATTERIES ARE NON-HAZARDOUS
WASTE AND ARE SAFE FOR DISPOSAL IN NORMAL WASTE STREAMS.


SECTION IV - TRANSPORTATION 


NOT REGULATED. THIS PRODUCT IS MADE FROM MATERIALS WITH NO DETECTABLE
MERCURY OR LEAD.

THESE BATTERIES COMPLY WITH INDUSTRY AND LEGAL SHIPPING REGULATIONS AND
STANDARDS INCLUDING:
UN AMENDMENTS TO THE THIRD REVISED EDITION OF THE RECOMMENDATIONS ON THE
TRANSPORT OF DANGEROUS GOODS, MANUAL OF TESTS AND CRITERIA; US DEPARTMENT
OF TRANSPORTATION (DOT) REGULATIONS FOR THE SAFE TRANSPORT OF LI-ION
CONSUMER BATTERIES; ICAO; AND IATA DANGEROUS GOODS REGULATIONS, SPECIAL
PROVISIONS A45, A88 OR A99 AS APPLICABLE. CLASSIFIED AS NON-DANGEROUS
GOODS.

THESE BATTERIES ARE TESTED, PACKAGED AND LABELED IN ACCORDANCE WITH THESE
TRANSPORTATION REGULATIONS.

LITHIUM CONTENT:

AS PER SECTION 38.3.2 OF THE UN MANUAL OF TESTS AND CRITERIA
(ST/SG/AC. 10/11/27 ADD. 2):
EQUIVALENT GRAMS OF LITHIUM IS EQUAL TO 0.3 TIMES THE RATED AMP-HOUR
CAPACITY OF THE INDIVIDUAL CELL, REGARDLESS OF SELL SIZE.
1.8 AH = 0.54 G 2.0 AH = 0.60 G 2.2 AH = 0.66 G 2.4 AH = 0.72 G

FOR TRANSPORTATION EMERGENCIES INVOLVING E-ONE MOLI ENERGY (CANADA)
BATTERY PRODUCTS. CALL 1-604-466-6654


SECTION V - REGULATORY COMPLIANCE 


UL (UNDERWRITERS LABORATORIES INC) 1642 RECOGNIZED COMPONENT.
LISTING NUMBER MH 13806

ROHS COMPLIANT PER DIRECTIVE 2002/95/EL OF THE EUROPEAN PARLIAMENT
AND OF THE COUNCIL OF 27 JANUARY 2003.

THE INFORMATION AND RECOMMENDATIONS ARE MADE IN GOOD FAITH AND ARE
BELIEVED TO BE ACCURATE AT THE TIME OF WRITING.

E-ONE MOLI ENERGY (CANADA) LIMITED MAKES NO WARRANTY EXPRESSED OR IMPLIED.