Common Name: 45-1035 SEALED LEAD ACID BATTERY
Manufacturer: DORCY
SDS Revision Date: 10/10/2007
SDS Format: No Format Specified
   
Grainger Item Number(s): 4FZK3
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I - PRODUCT AND MANUFACTURER IDENTITY 
SECTION II - HAZARDOUS INGREDIENTS INFORMATION 
SECTION III - PHYSICAL / CHEMICAL CHARACTERISTICS 
SECTION IV - REACTIVITY DATA 
SECTION V - HEALTH HAZARD DATA 
SECTION VI - FIRST AID MEASURES 
SECTION VII - FIRE AND EXPLOSION HAZARD DATA 
SECTION VIII - MEASURES FOR FIRE EXTINCTION 
SECTION IX - ACCIDENTAL RELEASE OR SPILLAGE 
SECTION X - HANDLING AND STORAGE 
SECTION XI - EXPOSURE CONTROLS / PERSON PROTECTION 
SECTION XII - ECOLOGICAL INFORMATION 
SECTION XIII - TOXICOLOGICAL INFORMATION 
SECTION XIV - DISPOSAL METHOD 
SECTION XV - TRANSPORTATION INFORMATION 
SECTION XVI - REGULATORY INFORMATION 
SECTION XVII - OTHER INFORMATION 



DORCY(R*)
2700 PORT ROAD
COLUMBUS, OHIO 43217
(614) 497-5830

FAX: (614) 497-5822

MATERIAL DATA SHEET FOR

45-1035 SEALED LEAD ACID BATTERY


SECTION I - PRODUCT AND MANUFACTURER IDENTITY 


PRODUCT IDENTITY: SEALED LEAD BATTERY

REVISION DATE: OCT. 10, 2007

SUPERSEDES: MAY 2, 2006


SECTION II - HAZARDOUS INGREDIENTS INFORMATION 


HAZARDOUS COMPONENTS      CAS #      APPROX. WT %   OSHA PEL     ACGIH TLV

LEAD/LEAD COMPOUNDS       7439-92-1  60% - 75%      0.05 MG/M3   0.15 MG/M3

TIN                       7440-31-5  <0.5%          2 MG/M3      2 MG/M3

CALCIUM                   7440-70-2  <0.1%          N/A          N/A

ELECTROLYTE               7664-93-9  15% - 20%      1 MG/M3      1 MG/M3
(DILUTE SULFURIC ACID)

SEPARATOR (GLASS FIBER)               5% - 8%       N/A          N/A

CASE MATERIALS (ABS)      9003-56-9   5% - 10%      N/A          N/A

NOTE:
INORGANIC LEAD IS THE MAIN COMPONENT OF EVERY SEALED LEAD BATTERY. OTHER
INGREDIENTS MAY BE PRESENT DEPENDENT UPON THE SPECIFIC TYPE. THE SEALED
BATTERIES ARE NON-SPILLABLE DESIGN. THERE ARE NO CONTACT WITH THE INTERNAL
COMPONENTS OR THE CHEMICAL HAZARDS UNDER NORMAL USE AND HANDLING.


SECTION III - PHYSICAL / CHEMICAL CHARACTERISTICS 


BOILING POINT: 203 F - 204 F (ELECTROLYTE)

SPECIFIC GRAVITY (H2O = 1): 1.22 - 1.35 (ELECTROLYTE)

VAPOR PRESSURE (MMHg.): 10 - 11 (ELECTROLYTE)

MELTING POINT: N/A (ELECTROLYTE)

SOLUBILITY IN WATER: 100% (ELECTROLYTE)

APPEARANCE & COLOR: CLEAR COLORLESS LIQUID (ELECTROLYTE)


SECTION IV - REACTIVITY DATA 


STABILITY: STABLE

CONDITION TO AVOID:
SHORT CIRCUIT, PROLONGED OVERCHARGE AND CHARGED IN GAS TIGHT CONTAINER OR
IGNITION SOURCE.

INCOMPATIBILITY (MATERIALS TO AVOID):

SULFURIC ACID:
CONTACT WITH COMBUSTIBLES AND ORGANIC MATERIALS MAY CAUSE FIRE AND
EXPLOSION. ALSO REACTS VIOLENTLY WITH STRONG REDUCING AGENTS, METALS,
SULFUR TRIOXIDE GAS, STRONG OXIDIZERS AND WATER. CONTACT WITH METALS MAY
PRODUCE TOXIC SULFUR DIOXIDE FUMES AND MAY RELEASE FLAMMABLE HYDROGEN GAS.

LEAD COMPOUNDS:
AVOID CONTACT WITH STRONG ACIDS, BASES, HALIDES, HALOGENATES, POTASSIUM
NITRATE, PERMANGANATE, PEROXIDES, NASCENT HYDROGEN AND REDUCING AGENTS.

HAZARDOUS DECOMPOSITION PRODUCTS:

SULFURIC ACID:
SULFUR TRIOXIDE, CARBON MONOXIDE, SULFURIC ACID MIST, SULFUR DIOXIDE AND
HYDROGEN.

LEAD COMPOUNDS:
HIGH TEMPERATURES LIKELY TO PRODUCE TOXIC METAL FUME, VAPOR OR DUST.
CONTACT WITH STRONG ACID OR BASE OR PRESENCE OF NASCENT HYDROGEN MAY
GENERATE HIGHLY TOXIC ARSINE GAS.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.


SECTION V - HEALTH HAZARD DATA 


UNDER NORMAL OPERATING CONDITIONS, THE INTERNAL MATERIAL WILL NOT BE
HAZARDOUS TO YOUR HEALTH. ONLY INTERNALLY EXPOSED MATERIAL DURING
PRODUCTION OR CASE BREAKAGE OR EXTREME HEAT (FIRE) MAY BE HAZARDOUS TO YOUR
HEALTH.

ROUTES OF ENTRY:

SULFURICE ACID: HARMFUL BY ALL ROUTES OF ENTRY.

LEAD COMPOUNDS:
HAZARDOUS EXPOSURE CAN OCCUR ONLY WHEN PRODUCT IS HEATED, OXIDIZIED OR
OTHERWISE PROCESSED OR DAMAGED TO CREATE DUST, VAPOR OR FUME.

INHALATION:

SULFURICE ACID:
BREATHING OF SULFURIC ACID VAPORS OR MISTS MAY CAUSE SEVERE RESPIRATORY
IRRITATION.

LEAD COMPOUNDS:
INHALATION OF LEAD DUST OR FUMES MAY CAUSE IRRITATION OF UPPER RESPIRATORY
TRACT AND LUNGS.

INGESTION:

SULFURIC ACID:
MAY CAUSE SEVERE IRRITATION OF MOUTH, THROAT, ESOPHAGUS AND STOMACH.

LEAD COMPOUNDS:
ACUTE INGESTION MAY CAUSE ABDOMINAL PAIN, NAUSEA, VOMITING, DIARRHEA AND
SEVERE CRAMPING. THIS MAY LEAD RAPIDLY TO SYSTEMIC TOXICITY AND MUST BE
TREATED BY A PHYSICIAN.

SKIN CONTACT:
SULFURIC ACID: SEVERE IRRITATION, BURNS AND ULCERATION.
LEAD COMPOUNDS: NOT ABSORBED THROUGH THE SKIN.

EYE CONTACT:
SULFURIC ACID: SEVERE IRRITATION, BURNS, CORNEA DAMAGE AND BLINDNESS.
LEAD COMPOUNDS: MAY CAUSE EYE IRRITATION.

ACUTE HEALTH HAZARDS:

SULFURIC ACID:
SEVERE SKIN IRRITATION, CORNEA DAMAGE AND UPPER RESPIRATORY IRRITATION.

LEAD COMPOUNDS:
SYMPTOMS OF TOXICITY INCLUDING HEADACHE, FATIGUE, ABDOMINAL PAIN, LOSS OF
APPETITE, MUSCULAR ACHES AND WEAKNESS, SLEEP DISTURBANCES AND IRRITABILITY.

CHRONIC HEALTH HAZARDS:

SULFURIC ACID:
POSSIBLE EROSION OF TOOTH ENAMEL, INFLAMMATION OF NOSE, THROAT AND
BRONCHIAL TUBES.

LEAD COMPOUNDS:
ANEMIA, NEUROPATHY, PARTICULARLY OF THE MOTOR NERVES, WITH WRIST DROP AND
KIDNEY DAMAGE.

CARCINOGENICITY:

SULFURIC ACID:
THE IARC HAS CLASSIFIED "STRONG INORGANIC ACID MIST CONTAINING SULFURIC
ACID" AS A CATEGORY I CARCINOGEN, A SUBSTANCE THAT IS CARCINOGENIC TO
HUMANS. THIS CLASSIFICATION DOES NOT APPLY TO LIQUID FORMS OF SULFURIC ACID
OR SULFURIC ACID SOLUTIONS CONTAINED WITHIN A BATTERY. INORGANIC ACID MIST
IS NOT GENERATED UNDER NORMAL USE OF THIS PRODUCT. MISUSE OF THE PRODUCT,
SUCH AS OVERCHARGE, MAY CAUSE THE GENERATION OF ACID MIST.


SECTION VI - FIRST AID MEASURES 


INHALATION:

SULFURIC ACID:
REMOVE TO FRESH AIR, GIVE OXYGEN IF NEEDED, CONSULT A PHYSICIAN.

LEAD COMPOUNDS:
REMOVE FROM EXPOSURE, GARGLE, WASH NOSE AND LIPS, CONSULT A PHYSICIAN.

EYE CONTACT:

SULFURIC ACID:
FLUSH WITH PLENTY OF WATER FOR 15 MINUTES, CONSULT A PHYSICIAN.

LEAD COMPOUNDS:
FLUSH WITH PLENTY OF WATER FOR 15 MINUTES, CONSULT A PHYSICIAN.

SKIN CONTACT:

SULFURIC ACID:
REMOVE CONTAMINATED CLOTHING, FLUSH WITH PLENTY OF WATER FOR 15 MINUTES,
CONSULT A PHYSICIAN.

LEAD COMPOUNDS: WASH WITH SOAP AND WATER.

INGESTION:

SULFURIC ACID:
DO NOT INDUCE VOMITING, GIVE PLENTY OF WATER, CONSULT A PHYSICIAN.

LEAD COMPOUNDS: CONSULT A PHYSICIAN IMMEDIATELY.


SECTION VII - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT: N/A

FLAMMABLE LIMITS:
LOWER: 4.10% (HYDROGEN GAS)
UPPER: 74.2%

EXTINGUISHING MEDIA: MULTIPURPOSE DRY CHEMICAL, FOAM OR CO2.

SPECIAL FIRE FIGHTING PROCEDURES:
COOL BATTERY EXTERIOR TO PREVENT RUPTURE. ACID MISTS AND VAPORS IN A FIRE
ARE TOXIC AND CORROSIVE, THEREFORE WEAR ACID-RESISTANT CLOTHING AND
SELF-CONTAINED BREATHING APPARATUS.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
HYDROGEN GAS MAY BE PRODUCED AND MAY EXPLODE IF IGNITED. REMOVE ALL SOURCES
OF IGNITION.


SECTION VIII - MEASURES FOR FIRE EXTINCTION 


WEAR ACID-RESISTANT CLOTHING, GLOVES, BOOTS AND SELF-CONTAINED BREATHING
APPARATUS. USE MULTIPURPOSE DRY CHEMICAL, FOAM OR CO2 AS EXTINGUISHING
MEDIA.


SECTION IX - ACCIDENTAL RELEASE OR SPILLAGE 


STEPS TO BE TAKEN IN CASE OF BROKEN BATTERY CASE OR ELECTROLYTE LEAKAGE:
WEAR ACID-RESISTANT CLOTHING, GLOVES, BOOTS AND FACE SHIELD. STOP FLOW OF
MATERIAL BY CONTAIN OR ABSORB SMALL SPILLS WITH DRY SAND, EARTH OR
VERMICULITE. DO NOT USE COMBUSTIBLE MATERIALS. IF POSSIBLE, NEUTRALIZE ANY
ELECTROLYTE WITH SODA ASH (SODIUM BICARBONATE) UNTIL FIZZING STOP. PLACE
BROKEN BATTERY AND CLEAN-UP MATERIALS IN A NON-METALLIC CONTAINER. DISPOSE
OF CLEAN-UP MATERIALS AS A HAZARDOUS WASTE. VENTILATE AREA AS HYDROGEN GAS
MAY BE GIVEN OFF DURING NEUTRALIZATION.


SECTION X - HANDLING AND STORAGE 


STORE BATTERIES IN COOL, DRY, WELL-VENTILATED AREAS WITH IMPERVIOUS AND
ADEQUATE CONTAINMENT IN THE EVENT OF SPILLS. BATTERIES SHOULD ALSO BE
STORED UNDER ROOF FOR PROTECTION AGAINST ADVERSE WEATHER CONDITIONS.
SEPARATE FROM INCOMPATIBLE MATERIALS. STORE AND HANDLE ONLY IN AREAS WITH
ADEQUATE WATER SUPPLY AND SPILL CONTROL. AVOID DAMAGE TO CONTAINERS AND
PROTECT AGAINST SHORTING CIRCUIT. KEEP AWAY FROM FIRE, SPARKS AND HEAT.


SECTION XI - EXPOSURE CONTROLS / PERSON PROTECTION 


VENTILATION:
NORMAL ROOM VENTILATION IS SUFFICIENT DURING NORMAL USE AND HANDLING,
RECOMMEND 2 TO 3 ROOM AIR EXCHANGES PER HOURS.

WORK / HYGIENIC PRACTICES:
ALL TOOLS SHOULD BE ADEQUATEDLY INSULATED TO AVOID SHORT CIRCUIT. DO NOT
LAY METALLIC TOOL ON TOP OF BATTERIES. INJURY CAN RESULT FROM IMPORER
LIFTING OR HANDLING BECAUSE BATTERIES ARE HEAVY. DO NOT LIFT, CARRY THE
BATTERY BY LIFTING OR PULLING THE TERMINAL POSTS. WASH HANDS THOROUGHLY
AFTER WORKING WITH THE BATTERIES.

RESPIRATORY PROTECTION: N/A

PROTECTIVE GLOVES: N/A

EYE PROTECTION: N/A


SECTION XII - ECOLOGICAL INFORMATION 


N/A


SECTION XIII - TOXICOLOGICAL INFORMATION 


N/A


SECTION XIV - DISPOSAL METHOD 


DISPOSE OF IN ACCORDANCE WITH FEDERAL, STATE & LOCAL REGULATIONS. DO NOT
INCINERATE. BATTERIES SHOULD BE SHIPPED TO A RECLAMATION FACILITY FOR
RECOVERY OF THE METAL AND PLASTIC COMPONENTS AS THE PROPER METHOD OF WASTE
MANAGEMENT. CONTACT DISTRIBUTOR FOR APPROPRIATE PRODUCT RETURN PROCEDURES.


SECTION XV - TRANSPORTATION INFORMATION 


THE BATTERIES ARE STARVED ELECTROLYTE BATTERIES WHICH MEANS THE ELECTROLYTE
IS ABSORBED IN THE SEPARATOR MATERIAL. THE BATTERIES ARE ALSO SEALED WERE
CLASSIFIED AS "NON-SPILLABLE BATTERIES", AND AS SUCH ARE NOT SUBJECT TO THE
FULL REQUIREMENTS OF CFR 49, 173.159.

THE PREVIOUS EXEMPT CLASSIFICATION, "DRY BATTERIES. NOT RESTRICTED" WAS
DISCONTINUED EFFECTIVE SEPTEMBER 30, 1995.

"NON-SPILLABLE" BATTERIES ARE EXCEPTED FROM THE REGULATION'S COMPREHENSIVE
PACKAGING REQUIREMENTS IF THE FOLLOWING CONDITIONS ARE SATISFIED:

(1) THE BATTERY IS PROTECTED AGAINST SHORT CIRCUITS AND IS SECURELY
PACKAGED.

(2) FOR BATTERIES MANUFACTURED AFTER SEPTEMBER 30, 1995, THE BATTERY AND
OUTER PACKAGING MUST BE PLAINLY AND DURABLY MARKED "NON-SPILLABLE" OR
"NON-SPILLABLE BATTERY".

(3) THE BATTERY IS CAPABLE OF WITHSTANDING VIBRATION AND PRESSURE
DIFFERENTIAL TESTS SPECIFIED IN CFR 49, 173.159 (D).

(4) AT A TEMPERATURE OF 55 DEG. C (131 DEG. F), THE BATTERY MUST NOT
CONTAIN ANY UNABSORBED FREE-FLOWING LIQUIDS, AND IS DESIGNED SO THAT
ELECTROLYTE WILL NOT FLOW FROM A RUPTURED OR CRACKED CASE.

THE BATTERIES HAVE BEEN TESTED BY INSPECTION & QUARANTINE TECHNICAL CENTER
OF CIQ JIANGMAN AND DETERMINED TO BE IN COMPLIANCE WITH THE VIBRATION AND
PRESSURE DIFFERENTIAL TESTS CONTAINED IN CFR 49, 173.159 (D), AND THEREFORE
AS OF SEPTEMBER 30, 1995, EXCEPTED FROM THE DOT REQUIREMENTS SET FORTH IN
CFR 49, 173.159, OTHER THAN PARAGRAPH (D). BATTERY SHIPMENTS FROM US WILL
BE PROPERLY LABELED IN ACCORDANCE WITH APPLICABLE DOT REGULATIONS.

PACKAGING CHANGES PERFORMED AT OTHER LOCATIONS MAY REQUIRE ADDITIONAL
LABELING, SINCE IN ADDITION TO THE BATTERY ITSELF CONTAINING THE REQUIRED
MARKING, THE OUTER PACKAGING OF THE BATTERY MUST ALSO CONTAIN THE REQUIRED
MARKING:
"NON-SPILLABLE" OR "NON-SPILLABLE BATTERY". BECAUSE THE BATTERIES ARE
CLASSIFIED AS "NON-SPILLABLE" AND MEET THE THREE CONDITIONS ABOVE,
(FROM CFR 49, 173.159 (D)) THEY DO NOT HAVE AN ASSIGNED UN NUMBER NOR DO
THEY REQUIRE ADDITIONAL DOT HAZARD LABELING.

THE NON-SPILLABLE BATTERIES HAVE BEEN TESTED AND MEET THE NON-REGULATED
CRITERIA LISTED IN THE IMDG (INTERNATIONAL MARITIME DANGEROUS GOODS). THESE
BATTERIES ARE EXCEPTED FROM ALL IMGD CODE PROVIDED THAT THE BATTERIES'
TERMINALS ARE PROTECTED AGAINST SHORT CIRCUITS.


SECTION XVI - REGULATORY INFORMATION 


NFPA HAZARD RATING FOR SULFURIC ACID:
HEALTH       3
FLAMMABILITY 0
REACTIVITY   2

THE BATTERIES HAVE BEEN TESTED AND MEET THE NON-SPILLABLE CRITERIA IN CFR
49, 173.159 (D). NON-SPILLABLE BATTERIES ARE EXPECTED FROM CFR 49,
SUBCHAPTER C REQUIREMENTS, PROVIDED THAT THE FOLLOWING CRITERIA ARE MET:

1. THE BATTERIES MUST BE PROTECTED AGAINST SHORT CIRCUITS AND SECURELY
PACKAGED.

2. THE BATTERIES AND THEIR OUTER PACKAGING MUST BE PLAINLY AND DURABLY
MARKED "NON-SPILLABLE" OR "NON-SPILLABLE BATTERY".

THE EXCEPTION FROM CFR 49, SUBCHAPTER C TRANSLATES TO NO PROPER SHIPPING
NAME, NO HAZARDOUS CLASS, NO UN NUMBER, NO PACKING GROUP AND NO HAZARDOUS
LABELS WHEN TRANSPORTING A NON-SPILLABLE BATTERY.


SECTION XVII - OTHER INFORMATION 


CALIFORNIA PROPOSITION 65 INFORMATION:

WARNING:
BATTERY POSTS, TERMINALS AND RELATED ACCESSORIES CONTAIN LEAD AND LEAD
COMPOUNDS, CHEMICALS KNOWN TO CAUSE CANCER AND REPRODUCTIVE HARM. BATTERIES
ALSO CONTAIN OTHER CHEMICALS KNOWN TO CAUSE CANCER.

WASH HANDS AFTER HANDLING.

N/A OR NOT APPLICABLE - NOT APPLICABLE FOR FINISHED PRODUCT USED IN NORMAL
CONDITIONS.