Common Name: SEALED MAINTENANCE FREE LEAD-ACID BATTERIES: DJW, DJM, DJ, LP, LPC, LPL, LPF, LP
Manufacturer: LEOCH
MSDS Revision Date: 1/19/2009
   
Grainger Item Number(s): 16X249, 16X250, 16X251, 3LGG9, 3LGN8, 3PDE7, 3PDE8, 3PDE9, 3PDF1, 3PDF2, 3PDF3, 3PDF4, 3PDF5, 3WAA5, 3WAC1, 3WAC6, 3WAE2, 3WAE7, 3WAX3, 3WAX8, 3WDH7, 3WDJ3, 3WDJ8, 3WDK4, 3WDK9, 3YRX6, 3YRX9, 8F682, 8FXP6, 8TK93, 9APG7, 9E620, 9RHF2, 9TCV6, 9VDM6, 9X933
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1: PRODUCT IDENTIFICATION 
SECTION 2: HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
SECTION 3: PHYSICAL DATA 
SECTION 4: FLAMMABILITY DATA 
SECTION 5: REACTIVITY DATA 
SECTION 6: HEALTH HAZARD DATA 
SECTION 7: CARCINOGENICITY 
SECTION 8: PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION 9: ECOLOGICAL INFORMATION 
SECTION 10: CONTROL MEASURES 
SECTION 11: NFPA HAZARD RATING FOR SULFURIC ACID 
SECTION 12: NFPA HAZARD RATING FOR SULFURIC ACID 
SECTION 13: TRANSPORTATION REGULATIONS 
SECTION 14: REGULATORY INFORMATION 





SECTION 1: PRODUCT IDENTIFICATION 


PRODUCT NAME:

SEALED MAINTENANCE FREE LEAD-ACID BATTERIES:
DJW, DJM, DJ, LP, LPC, LPL, LPF, LPG & FT SERIES

COMMON SYNONYMS: SLA, VRLA, SEALED RECOMBINENT

DOT DESCRIPTION: WET BATTERY, NON-SPILLABLE

CHEMICAL FAMILY: ELECTRICAL BATTERY STANDBY

MANUFACTURER'S NAME: LEOCH BATTERY CORPORATION

ADDRESS:
19751 DESCARTES
FOOTHILL RANCH, CA 92610

CONTACT:

(US) PHONE: 001-949-588-5853
FAX: 001-949-588-5966

(CHINA) PHONE: 086-755-8603-6060
FAX: 086-755-2606-7269

EMERGENCY NUMBER:
CHEMTREC (US, CANADA & MEXICO) PHONE: 1-800-424-9300
CHEMTREC (INTERNATIONAL) PHONE: 1-703-527-3887

DATE ISSUED: JANUARY 19, 2009


SECTION 2: HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


COMPONENTS                              APPROX % BY WT     CAS NUMBER

INORGANIC LEAD/LEAD COMPOUNDS           65%-75%            7439-92-1

TIN                                     <0.5%              7440-31-5

CALCIUM                                 <0.1%              7440-70-2

DILUTE SULFURIC ACID                    APPROX. 20%        7664-93-9

FIBERGLASS SEPARATOR                    APPROX. 5%

CASE MATERIAL: ACRYLONITRILE            APPROX. 5%         9003-56-9
BUTADINE STYRENE (ABS)


COMPONENTS                  AIR EXPOSURE LIMITS ((MICRO)G/M3)  LD50
                            ACGIH TLV    OSHA     NIOSH        ORAL (MG/KG)

INORGANIC LEAD/LEAD         150          50       10           500
COMPOUNDS

TIN                         2000         2000

CALCIUM

DILUTE SULFURIC ACID        1000         1000     1000         2.14

FIBERGLASS SEPARATOR

CASE MATERIAL:
ACRYLONITRILE
BUTADINE STYRENE
(ABS)


SECTION 3: PHYSICAL DATA 


COMPONENTS    DENSITY  MELTING/        SOLUBILITY  ODOR          APPEARANCE
                       BOILING (M/B)   (H2O)
                       POINT

LEAD          11.34    327.46 DEG. C,  NONE        NONE          SILVER-
                       621.43 DEG. F                             GRAY METAL
                       (M)

LEAD SULFATE  6.20     1170 DEG. C,    40 MG/L     NONE          WHITE
                       2138 DEG. F     (15 DEG. C,               CRYSTALS
                       (B)             59 DEG. F)                OR POWDER

LEAD DIOXIDE  9.40     290 DEG. C,     NONE        NONE          DARK BROWN
                       554 DEG. F                                POWDER
                       (M)

SULFURIC      APPROX.  95 DEG. C -     100%        SHARP,
ACID          1.3      115 DEG. C,                 PENETRATING,  CLEAR
                       203 DEG. F -                PUNGENT ODOR  COLORLESS
                       240 DEG. F                                LIQUID
                       (B)

FIBERGLASS                             SLIGHT      NONE          WHITE
SEPARATOR                                                        FIBROUS

CASE                                   NONE        NONE          SOLID
MATERIAL:
ACRYLONITRILE
BUTADINE
STYRENE
(ABS)


SECTION 4: FLAMMABILITY DATA 


COMPONENTS      FLASHPOINT      EXPLOSIVE    COMMENTS
                                LIMITS

LEAD            NONE            NONE         NONE

SULFURIC ACID   NONE            NONE         NONE

HYDROGEN                        LEL=4.1%     SEALED BATTERIES CAN EMIT
                                             HYDROGEN ONLY IF OVER CHARGED
                                             (FLOAT VOLTAGE >2.4 VPC). THE
                                             GAS ENTERS THE AIR THROUGH THE
                                             VENT CAPS. TO AVOID THE
                                             CHANCE OF A FIRE OR EXPLOSION,
                                             KEEP SPARKS AND OTHER SOURCES
                                             OF IGNITION AWAY FROM THE
                                             BATTERY. EXTINGUISHING MEDIA:
                                             DRY CHEMICAL, FOAM, CO2

FIBERGLASS                                   TOXIC VAPORS MAY BE RELEASED.
SEPARATOR                                    IN CASE OF FIRE: WEAR SELF-
                                             CONTAINED BREATHING APPARATUS.

ACRYLONITRILE   NONE                         TEMPERATURES OVER 300 DEG. C
BUTADINE                                     (572 DEG. F) MAY RELEASE
STYRENE (ABS)                                COMBUSTIBLE GASES. IN CASE OF
                                             FIRE: WEAR POSITIVE PRESSURE
                                             SELF-CONTAINED BREATHING
                                             APPARATUS.


SECTION 5: REACTIVITY DATA 


COMPONENT           LEAD/LEAD COMPOUNDS

STABILITY           STABLE

INCOMPATIBILITY     POTASSIUM, CARBIDES, SULFIDES, PEROXIDES, PHOSPHORUS,
                    SULFURS, KETONE, ESTER, PETROLATUM

DECOMPOSITION       OXIDES OF LEAD AND SULFUR.
PRODUCTS

CONDITION TO AVOID  HIGH TEMPERATURE, SPARKS AND OTHER SOURCES OF IGNITION.

COMPONENT           SULFURIC ACID

STABILITY           STABLE

INCOMPATIBILITY     REACTIVE METALS, STRONG BASES, MOST ORGANIC COMPOUNDS

DECOMPOSITION       SULFURIC DIOXIDE, TRIOXIDE, HYDROGEN SULFIDE, HYDROGEN
PRODUCTS

CONDITION TO AVOID  PROHIBIT SMOKING, SPARKS, ETC. FROM BATTERY CHARGING
                    AREA. AVOID MIXING ACID WITH OTHER CHEMICALS.

POLYMERIZATION      SULFURIC ACID WILL NOT POLYMERIZE


SECTION 6: HEALTH HAZARD DATA 


BATTERY IS CONSIDERED AS SEALED NON-SPILLABLE ONE. UNDER NORMAL OPERATING
CONDITIONS, THE MATERIALS SEALED INSIDE SHOULD NOT BE HAZARDOUS TO
PEOPLE'S HEALTH. ONLY WHEN THESE MATERIALS EXPOSED DURING PRODUCTION
OR UNDER CASE BROKEN CONDITION OR BEING EXTREMELY HEATED (FIRED), THEY
MAY BE HAZARDOUS TO PEOPLE'S HEALTH.

ROUTES OF ENTRY:

SULFURIC ACID: HARMFUL BY ALL ROUTES OF ENTRY.

LEAD COMPOUNDS:
HAZARDOUS EXPOSURE CAN OCCUR ONLY WHEN PRODUCT IS HEATED, OXIDIZED, OR
OTHERWISE PROCESSED OR DAMAGED TO CREATE DUST, VAPOR OR FUME.

INHALATION:

SULFURIC ACID:
BREATHING SULFURIC ACID VAPORS AND MISTS MAY CAUSE SEVERE RESPIRATORY
PROBLEMS.

LEAD COMPOUNDS:
DUST OR FUMES MAY CAUSE IRRITATION OF UPPER RESPIRATORY TRACT OR LUNGS.

FIBERGLASS SEPARATOR:
FIBERGLASS IS AN IRRITANT TO THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10F DEG. / USE MSA COMFOLL WITH TYPE H FILTERS. ABOVE
10F USE ULTRA TWIN WITH TYPE H FILTER. THIS PRODUCT IS NOT CONSIDERED
CARCINOGENIC BY NTP OR OSHA.

SKIN CONTACT:
SULFURIC ACID: SEVERE IRRITATION, BURNS AND ULCERATION.
LEAD COMPOUNDS: NOT ABSORBED THROUGH THE SKIN.

INGESTION:

SULFURIC ACID:
MAY CAUSE SEVERE IRRITATION OF THE MOUTH, THROAT, ESOPHAGUS, AND STOMACH.

LEAD COMPOUNDS:
MAY CAUSE ABDOMINAL PAIN, NAUSEA, VOMITING, DIARRHEA, AND SEVERE CRAMPING.
ACUTE INGESTION SHOULD BE TREATED BY A PHYSICIAN.

ACUTE HEALTH HAZARDS:

SULFURIC ACID:
SEVERE SKIN IRRITATION, BURNS, DAMAGE TO CORNEA MAY CAUSE BLINDNESS, UPPER
RESPIRATORY IRRITATION.

LEAD COMPOUNDS:
MAY CAUSE ABDOMINAL PAIN, NAUSEA, HEADACHES, VOMITING, LOSS OF APPETITE,
SEVERE CRAMPING, MUSCULAR ACHES AND WEAKNESS, AND DIFFICULTY SLEEPING. THE
TOXIC EFFECTS OF LEAD ARE CUMULATIVE AND SLOW TO APPEAR. IT AFFECTS THE
KIDNEYS, REPRODUCTIVE AND CENTRAL NERVOUS SYSTEMS. THE SYMPTOMS OF LEAD
OVEREXPOSURE ARE LISTED ABOVE. EXPOSURE TO LEAD FROM A BATTERY MOST OFTEN
OCCURS DURING LEAD RECLAMATION OPERATIONS THROUGH THE BREATHING OR
INGESTION OF LEAD DUST OR FUMES.

CHRONIC HEALTH HAZARDS:

SULFURIC ACID:
POSSIBLE SCARRING OF THE CORNEA, INFLAMMATION OF THE NOSE, THROAT AND
BRONCHIAL TUBES, POSSIBLE EROSION OF TOOTH ENAMEL.

LEAD COMPOUNDS:
MAY CAUSE ANEMIA, DAMAGE TO KIDNEYS AND NERVOUS SYSTEM, AND DAMAGE TO
REPRODUCTIVE SYSTEM IN BOTH MALES AND FEMALES.

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:
INORGANIC LEAD AND ITS COMPOUNDS CAN AGGRAVATE CHRONIC FORMS OF KIDNEY,
LIVER, AND NEUROLOGICAL DISEASES. CONTACT OF BATTERY ELECTROLYTE (ACID)
WITH THE SKIN MAY AGGRAVATE SKIN DISEASES SUCH AS ECZEMA AND CONTACT
DERMATITIS. OVEREXPOSURE TO SULFURIC ACID MIST MAY CAUSE LUNG DAMAGE AND
AGGRAVATE PULMONARY CONDITIONS.

EMERGENCY AND FIRST AID PROCEDURES:

INHALATION:

SULFURIC ACID:
REMOVE TO FRESH AIR IMMEDIATELY. IF BREATHING IS DIFFICULT, GIVE OXYGEN

LEAD COMPOUNDS:
REMOVE FROM EXPOSURE, GARGLE, WASH NOSE AND LIPS, CONSULT PHYSICIAN

INGESTION:
SULFURIC ACID: DO NOT INDUCE VOMITING, CONSULT A PHYSICIAN IMMEDIATELY.
LEAD COMPOUNDS: CONSULT A PHYSICIAN IMMEDIATELY

EYES:

SULFURIC ACID:
FLUSH IMMEDIATELY WITH WATER FOR 15 MINUTES, CONSULT A PHYSICIAN.

LEAD COMPOUNDS:
FLUSH IMMEDIATELY WITH WATER FOR 15 MINUTES, CONSULT A PHYSICIAN

SKIN:

SULFURIC ACID:
FLUSH WITH LARGE AMOUNTS OF WATER FOR AT LEAST 15 MINUTES, REMOVE
ANY CONTAMINATED CLOTHING. IF IRRITATION DEVELOPS SEEK MEDICAL ATTENTION.

LEAD COMPOUNDS: WASH WITH SOAP AND WATER.


SECTION 7: CARCINOGENICITY 


CARCINOGENICITY:

SULFURIC ACID:
THE NATIONAL TOXICOLOGICAL PROGRAM (NTP) AND THE INTERNATIONAL AGENCY FOR
RESEARCH ON CANCER (IARC) HAVE CLASSIFIED STRONG INORGANIC ACID MIST
CONTAINING SULFURIC ACID AS A CATEGORY 1 CARCINOGEN, A SUBSTANCE THAT IS
CARCINOGENIC TO HUMANS. THE ACGIH HAS CLASSIFIED STRONG INORGANIC ACID MIST
CONTAINING SULFURIC ACID AS AN A2 CARCINOGEN (SUSPECTED HUMAN CARCINOGEN).
THESE CLASSIFICATIONS DO NOT APPLY TO LIQUID FORMS OF SULFURIC ACID OR
SULFURIC ACID SOLUTIONS CONTAINED WITHIN A BATTERY. INORGANIC ACID MIST
(SULFURIC ACID MIST) IS NOT GENERATED UNDER NORMAL USE OF THIS PRODUCT.
MISUSE OF THE PRODUCT, SUCH AS OVERCHARGING, MAY RESULT IN THE GENERATION
OF SULFURIC ACID MIST.

LEAD COMPOUNDS:
HUMAN STUDIES ARE INCONCLUSIVE REGARDING LEAD EXPOSURE AND AN INCREASED
CANCER RISK. THE EPA AND THE INTERNATIONAL AGENCY FOR RESEARCH ON CANCER
(IARC) HAVE CATEGORIZED LEAD AND INORGANIC LEAD COMPOUNDS AS A B2
CLASSIFICATION (PROBABLE/POSSIBLE HUMAN CARCINOGEN) BASED ON SUFFICIENT
ANIMAL EVIDENCE AND INADEQUATE HUMAN EVIDENCE.


SECTION 8: PRECAUTIONS FOR SAFE HANDLING AND USE 


SPILL OR LEAK PROCEDURES:
IN CASE THE RELEASE OCCURS, STOP FLOW OF MATERIAL:
CONTAIN/ABSORB SMALL SPILLS WITH DRY SAND, EARTH, AND VERMICULITE. IF
POSSIBLE, CAREFULLY NEUTRALIZE SPILLED ELECTROLYTE WITH SODA ASH, SODIUM
BICARBONATE, LIME, ETC. WEAR ACID-RESISTANT CLOTHING, BOOTS, GLOVES, AND
FACE SHIELD. DO NOT ALLOW DISCHARGE OF UNNEUTRALIZED ACID TO SEWER.

WASTE DISPOSAL METHOD:
SPENT BATTERIES - SEND TO SECONDARY LEAD SMELTER FOR RECYCLING. FOLLOW
APPLICABLE FEDERAL, STATE AND LOCAL REGULATIONS

NEUTRALIZE AS IN PRECEDING STEP. COLLECT NEUTRALIZED MATERIAL IN SEALED
CONTAINER AND HANDLE AS HAZARDOUS WASTE AS APPLICABLE.

A COPY OF THIS MSDS MUST BE SUPPLIED TO ANY SCRAP DEALER OR SECONDARY LEAD
SMELTER WITH THE BATTERY. OR, CONSULT STATE ENVIRONMENT AGENCY AND/ OR
FEDERAL EPA.

HANDLING AND STORING:
STORE BATTERIES IN A COOL, DRY, WELL VENTILATED AREA THAT ARE SEPARATED
FROM INCOMPATIBLE MATERIALS AND ANY ACTIVITIES WHICH MAY GENERATE FLAMES,
SPARKS, OR HEAT. KEEP ALL METALLIC ARTICLES THAT COULD CONTACT THE NEGATIVE
AND POSITIVE TERMINALS ON A BATTERY AND CREATE A SHORT CIRCUIT CONDITION.
BATTERY SHOULD BE STORED UNDER ROOF FOR PROTECTION AGAINST ADVERSE WEATHER
CONDITIONS.

STORE AND HANDLE ONLY IN AREAS WITH ADEQUATE WATER SUPPLY AND SPILL CONTROL.
AVOID DAMAGE TO BATTERY CASE.

ELECTRICAL SAFETY:
DUE TO THE BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY,
HIGH LEVELS OF SHORT CIRCUIT CURRENT CAN BE DEVELOPED ACROSS THE BATTERY
TERMINALS. DO NOT REST TOOLS OR CABLES ON THE BATTERY. USE INSULATED TOOLS
ONLY. FOLLOW ALL INSTALLATION INSTRUCTIONS AND DIAGRAMS WHEN INSTALLING OR
MAINTAINING BATTERY SYSTEMS.

FIBERGLASS SEPARATOR:
FIBERGLASS IS AN IRRITANT TO THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10F DEG. / USE MSA COMFOLL WITH TYPE H FILTERS. ABOVE
10F USE ULTRA TWIN WITH TYPE H FILTER. THIS PRODUCT IS NOT CONSIDERED
CARCINOGENIC BY NTP OR OSHA.


SECTION 9: ECOLOGICAL INFORMATION 


LEAD AND ITS COMPOUNDS CAN POSE A THREAT IF RELEASED TO THE ENVIRONMENT.
SEE WASTE DISPOSAL METHOD IN SECTION 8.


SECTION 10: CONTROL MEASURES 


ENGINEERING CONTROLS:
STORE AND HANDLE IN WELL-VENTILATED AREA. IF MECHANICAL VENTILATION IS
USED, COMPONENTS MUST BE ACID RESISTANT

WORK PRACTICES:
HANDLE BATTERIES CAUTIOUSLY TO AVOID DAMAGING THE CASE. AVOID CONTACT WITH
INTERNAL COMPONENTS.

DO NOT ALLOW METALLIC ARTICLES TO CONTACT THE BATTERY TERMINALS DURING
HANDLING.

RESPIRATORY PROTECTION:
NONE REQUIRED UNDER NORMAL CONDITIONS. WHEN CONCENTRATIONS OF SULFURIC ACID
MIST ARE KNOWN TO EXCEED PEL, USE NIOSH OR MSHA-APPROVED RESPIRATORY
PROTECTION.

PERSONAL PROTECTION AND EQUIPMENT:
NONE NEEDED UNDER NORMAL CONDITIONS. IF BATTERY CASE IS DAMAGED:

PROTECTIVE GLOVES:
USE RUBBER OR PLASTIC ACID-RESISTANT GLOVES WITH ELBOW-LENGTH GAUNTLET.

EYE PROTECTION: USE CHEMICAL GOGGLES OR FACE SHIELD.

OTHER PROTECTION:
ACID-RESISTANT APRON. UNDER SEVERE EXPOSURE OR EMERGENCY CONDITIONS, WEAR
ACID-RESISTANT CLOTHING AND BOOTS.

IN AREAS WHERE SULFURIC ACID IS HANDLED IN CONCENTRATIONS GREATER
THAN 1%, EMERGENCY EYEWASH STATIONS AND SHOWERS SHOULD BE PROVIDED, WITH
UNLIMITED WATER SUPPLY.


SECTION 11: NFPA HAZARD RATING FOR SULFURIC ACID 


A. NOT APPLICABLE UNDER NORMAL CONDITIONS.

B. INCASE OF DAMAGE RESULTING IN BREAKAGE OF THE BATTERY CONTAINER, SEE
SECTION 10, PERSONAL PROTECTION AND EQUIPMENT.


SECTION 12: NFPA HAZARD RATING FOR SULFURIC ACID 


HEALTH (BLUE)       3
FLAMMABILITY (RED)  0
REACTIVITY (YELLOW) 2

NFPA:
3

2


SECTION 13: TRANSPORTATION REGULATIONS 


(NON-RESTRICTED STATUS):

PROPER SHIPPING NAME:

UN2800 - BATTERIES, WET, NON-SPILLABLE, AND ELECTRIC STORAGE

NORTH AMERICA GROUND AND AIR SHIPMENT:
OUR NON-SPILLABLE LEAD ACID BATTERIES ARE UNDER THE U.S. DEPARTMENT OF
TRANSPORTATION'S (DOT) HAZARDOUS MATERIALS REGULATIONS BUT ARE EXCEPTED FROM
THESE REGULATIONS SINCE THEY MEET ALL OF THE FOLLOWING REQUIREMENTS FOUND AT
49 CFR 173.159(D) - NMFC # 60680 CLASS 65.

WHEN OFFERED FOR TRANSPORT, THE BATTERIES ARE PROTECTED AGAINST
SHORT CIRCUITS AND SECURELY PACKAGED AS REQUIRED BY 49 CFR 173.159(D) (1)

THE BATTERIES AND OUTER PACKAGING ARE MARKED WITH THE WORDS
NONSPILLABLE BATTERY AS REQUIRED BY 49 CFR 173.159(D) (2)

THE BATTERIES COMPLY WITH THE VIBRATION AND PRESSURE DIFFERENTIAL TESTS
FOUND IN 49 CFR 173.159 (D) (3) AND "CRACK TEST" FOUND AT 49
CFR 173.159(D) (4).

INTERNATIONAL SHIPMENTS:

OUR NON-SPILLABLE LEAD ACID BATTERIES ALSO ARE EXCEPTED FROM THE
INTERNATIONAL HAZARDOUS MATERIALS (ALSO KNOWN AS "DANGEROUS GOODS")
REGULATIONS SINCE THEY COMPLY WITH THE FOLLOWING REQUIREMENTS:

THE VIBRATION AND PRESSURE DIFFERENTIAL TESTS FOUND IN PACKING
INSTRUCTION 806 AND SPECIAL PROVISION A67 OF THE INTERNATIONAL AIR
TRANSPORT ASSOCIATION (IATA) DANGEROUS GOODS REGULATIONS

THE VIBRATION AND PRESSURE DIFFERENTIAL TESTS FOUND IN PACKING INSTRUCTION
806 AND SPECIAL PROVISION A67 OF THE INTERNATIONAL CIVIL AVIATION
ORGANIZATION (ICAO) TECHNICAL INSTRUCTIONS FOR THE SAFE TRANSPORT OF
DANGEROUS GOODS BY AIR

THE VIBRATION, PRESSURE DIFFERENTIAL, AND "CRACK" TESTS FOUND IN SPECIAL
PROVISION 238.1 AND 238.2 OF THE INTERNATIONAL MARITIME DANGEROUS GOODS
(IMDG) CODE.


SECTION 14: REGULATORY INFORMATION 


RCRA:
SPENT LEAD ACID BATTERIES ARE NOT REGULATED AS HAZARDOUS WASTE BY THE EPA
WHEN RECYCLED, HOWEVER STATE AND INTERNATIONAL REGULATIONS MAY VARY.

CERCLA (SUPERFUND) AND EPCRA:
(A) REPORTABLE QUANTITY (RQ) FOR SPILLED 100% SULFURIC ACID UNDER CERCLA
(SUPERFUND) AND EPCRA (EMERGENCY PLANNING COMMUNITY RIGHT TO KNOW ACT) IS
1,000 LBS. STATE AND LOCAL REPORTABLE QUANTITIES FOR SPILLED SULFURIC ACID
MAY VARY.

(B) SULFURIC ACID IS A LISTED "EXTREMELY HAZARDOUS SUBSTANCE" UNDER EPCRA
WITH A THRESHOLD PLANNING QUANTITY (TPQ) OF 1,000 LBS.

(C) EPCRA SECTION 302 NOTIFICATION IS REQUIRED IF 1,000 LBS. OR MORE OF
SULFURIC ACID IS PRESENT AT ONE SITE. THE QUANTITY OF SULFURIC ACID WILL
VARY BY BATTERY TYPE. CONTACT POWER-SONIC CORPORATION FOR ADDITIONAL
INFORMATION.

(D) EPCRA SECTION 312 TIER 2 REPORTING IS REQUIRED FOR BATTERIES IF
SULFURIC ACID IS PRESENT IN QUANTITIES OF 500 LBS. OR MORE AND/OR LEAD IS
PRESENT IN QUANTITIES OF 10,00 LBS. OR MORE.

(E) SUPPLIER NOTIFICATION:

THIS PRODUCT CONTAINS TOXIC CHEMICALS WHICH MAY BE REPORTABLE UNDER EPCRA
SECTION 313 TOXIC CHEMICAL RELEASE INVENTORY (FORM R) REQUIREMENTS. IF YOU
ARE A MANUFACTURING FACILITY UNDER SIC CODES 20 THROUGH 39 THE FOLLOWING
INFORMATION IS PROVIDED TO ENABLE YOU TO COMPLETE THE REQUIRED REPORTS:

TOXIC CHEMICAL           CAS NUMBER            APPROXIMATE % BY WEIGHT

LEAD                     7439-92-1             60

SULFURIC ACID            7664-93-9             10 - 30

ARSENIC                  7440-38-2             <0.01

IF YOU DISTRIBUTE THIS PRODUCT TO OTHER MANUFACTURERS IN SIC CODES 20
THROUGH 39, THIS INFORMATION MUST BE PROVIDED WITH THE FIRST SHIPMENT IN A
CALENDAR YEAR. THE SECTION 313 SUPPLIER NOTIFICATION REQUIREMENT DOES NOT
APPLY TO BATTERIES WHICH ARE "CONSUMER PRODUCTS". NOT PRESENT IN ALL
BATTERY TYPES. CONTACT POWER-SONIC CORPORATION FOR FURTHER INFORMATION.

TSCA:

COMPONENTS STATUS                    CAS NUMBER           TSCA

ELECTROLYTE SULFURIC ACID (H2SO4)    7664-93-9            LISTED

INORGANIC LEAD COMPOUND: LEAD (Pb)   7439-92-1            LISTED

LEAD OXIDE (PbO)                     1917-36-8            LISTED

LEAD SULFATE (PbSO4)                 7446-14-2            LISTED

CALCIUM (Ca)                         7440-70-2            LISTED

TIN (Sn)                             7440-31-5            LISTED

ARSENIC (As)                         7440-38-2            LISTED

COPYRIGHT@2008 LEOCH BATTERY CORPORATION. ALL RIGHTS RESERVED.

ICP: 12547654

HTTP://WWW.LEOCH.US/MSDS.ASP