Common Name: THE 10-HOUR INSECT REPELLENT
Manufacturer: TEC LABORATORIES
SDS Revision Date: 11/1/2004
SDS Format: No Format Specified
   
Grainger Item Number(s): 8AH29
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I - COMPANY AND PRODUCT INFORMATION 
SECTION II - HAZARDOUS INGREDIENTS 
SECTION III - COMPOSITION 
SECTION IV - HEALTH HAZARD AND FIRST AID INFORMATION 
SECTION V - PERSONAL PROTECTION INFORMATION 
SECTION VI - STORAGE AND SPECIAL HANDLING INFORMATION 
SECTION VII - SPILL OR LEAK RESPONSE INFORMATION 
SECTION VIII - FIRE AND EXPLOSION HAZARD INFORMATION 
SECTION IX - REACTIVITY INFORMATION 
SECTION X - PHYSICAL DATA 



MATERIAL SAFETY DATA SHEET

PRODUCT NAME: THE 10-HOUR(TM) INSECT REPELLENT

TEC LABORATORIES, INC.

REVISION DATE: 11/01/04


SECTION I - COMPANY AND PRODUCT INFORMATION 


MANUFACTURER:
TEC LABORATORIES, INC.
7100 TEC LABS WAY SW
ALBANY, OR 97321

EMERGENCY TELEPHONE NUMBERS: (541) 926-4577

24 HOUR EMERGENCY ASSISTANCE: 1-800-535-5053

PRODUCT DESCRIPTION: TOPICAL INSECT REPELLENT.

PRODUCT NAME: THE 10-HOUR(TM) INSECT REPELLENT

CHEMICAL FAMILY: PESTICIDE

CAS NUMBER: 134-62-3


SECTION II - HAZARDOUS INGREDIENTS 


CAS NO.       CHEMICAL NAME      PERCENT BY WEIGHT    OSHA PEL    ACGIH TLV

NO HAZARDOUS INGREDIENTS

HAZARD SUMMARY:

RATING:
HEALTH     1
FIRE       1
REACTIVITY 0

DEFINITIONS:
0 - LEAST
1 - SLIGHT
2 - MODERATE
3 - HIGH
4 - EXTREME


SECTION III - COMPOSITION 


CAS NUMBER              CHEMICAL NAME                    PERCENT BY WEIGHT

ACTIVE INGREDIENT:

134-62-3                DEET                             100.00%
                        (INCLUDES 97.83% N,N DIETHYL-
                        m-TOLUAMIDE + 0.28% RELATED
                        ISOMERS AND 1.89% OTHER
                        INGREDIENTS)


SECTION IV - HEALTH HAZARD AND FIRST AID INFORMATION 


OCCUPATION EXPOSURE LIMIT: NOT ESTABLISHED

CARCINOGENICITY: NOT LISTED BY NTP, IARC OR OSHA

PRIMARY ROUTES OF ENTRY: SKIN, EYES, INHALATION

SYMPTOMS AND EFFECTS         ROUTE OF ENTRY    EMERGENCY AND FIRST AID
OF OVEREXPOSURE                                PROCEDURES

CAUSES SUBSTANTIAL BUT       EYES              HOLD EYE OPEN AND RINSE
TEMPORARY EYE INJURY.                          SLOWLY AND GENTLY WITH
                                               WATER FOR 15-20 MINUTES.
                                               REMOVE CONTACT LENSES, IF
                                               PRESENT, AFTER THE FIRST
                                               5 MINUTES, THEN CONTINUE
                                               RINSING EYE. CALL A POISON
                                               CONTROL CENTER OR DOCTOR
                                               FOR TREATMENT ADVICE.

CAN CAUSE IRRITATION AND     SKIN              TAKE OFF CONTAMINATED
REDDENING OF THE SKIN,                         CLOTHING. RINSE SKIN
ESPECIALLY ON AREAS                            IMMEDIATELY WITH PLENTY OF
OCCLUDED FROM AIR (INSIDE                      WATER FOR 15-20 MINUTES.
GLOVES, UNDER WATCH BANDS,                     CALL A POISON CONTROL
ETC.) HARMFUL IF ABSORBED                      CENTER OR DOCTOR FOR
THROUGH THE SKIN.                              TREATMENT ADVICE.

EXCESSIVE INHALATION CAN     INHALATION        MOVE PERSON TO FRESH AIR.
CAUSE NASAL AND                                IF PERSON IS NOT BREATHING,
RESPIRATORY IRRITATION.                        CALL 911 OR AN AMBULANCE,
                                               THEN GIVE ARTIFICIAL
                                               RESPIRATION, PREFERABLY BY
                                               MOUTH-TO-MOUTH, IF POSSIBLE.
                                               CALL A POISON CONTROL
                                               CENTER OR DOCTOR FOR
                                               FURTHER TREATMENT ADVICE.

HARMFUL IF SWALLOWED.        INGESTION         CALL A POISON CONTROL
CAN CAUSE STOMACH                              CENTER OR DOCTOR
IRRITATION, RESULTING                          IMMEDIATELY FOR TREATMENT
IN NAUSEA, CRAMPS, AND                         ADVICE. HAVE PERSON SIP A
VOMITING.                                      GLASS OF WATER IF ABLE TO
                                               SWALLOW. DO NOT INDUCE
                                               VOMITING UNLESS TOLD TO DO
                                               SO BY A POISON CONTROL
                                               CENTER OR DOCTOR. DO NOT
                                               GIVE ANYTHING BY MOUTH TO
                                               AN UNCONSCIOUS PERSON.

ACUTE DERMAL LD50: >1000 MG/KG/DAY (3 MO. RAT)
ACUTE ORAL LD50: 2170 TO 3664 MG/KG
ACUTE INHALATION LC50: 5.95 MG/L.

NOTE TO PHYSICIAN: NONE


SECTION V - PERSONAL PROTECTION INFORMATION 


WHEN HANDLING BULK QUANTITIES:

EYE PROTECTION: OSHA APPROVED SAFETY GLASSES, GOGGLES OR FACE SHIELD.

PROTECTIVE CLOTHING:
WEAR RUBBER GLOVES. TO AVOID EXCESSIVE EXPOSURE, WEAR IMPERVIOUS BOOTS AND
CLOTHING.

VENTILATION:
MECHANICAL VENTILATION SHOULD BE USED WHEN HANDLING THIS PRODUCT IN
ENCLOSED AREAS.

RESPIRATORY PROTECTION:
NOT NORMALLY REQUIRED. USE IN WELL-VENTILATED AREAS.

WHEN USING PRODUCT ACCORDING TO DIRECTIONS FOR USE:

EYE PROTECTION: AVOID APPLYING PRODUCT IN AND AROUND EYES.

PROTECTIVE CLOTHING: NONE REQUIRED FOR NORMAL USE.

VENTILATION: NORMAL ROOM VENTILATION IS SATISFACTORY.

RESPIRATORY PROTECTION: NONE REQUIRED FOR NORMAL USE.


SECTION VI - STORAGE AND SPECIAL HANDLING INFORMATION 


STORE CONTAINERS UPRIGHT AND CLOSED. STORE AT ROOM TEMPERATURE. KEEP AWAY
FROM HEAT, IGNITION SOURCES, AND STRONG OXIDIZERS. DO NOT CONTAMINATE
WATER, FEED, OR FOOD BY STORAGE, HANDLING, OR DISPOSAL. READ AND OBSERVE
ALL PRECAUTIONS AND INSTRUCTIONS ON THE PRODUCT LABEL. KEEP OUT OF REACH OF
CHILDREN.


SECTION VII - SPILL OR LEAK RESPONSE INFORMATION 


PRECAUTIONS IN CASE OF SPILLS OR LEAKS:
ELIMINATE ALL IGNITION SOURCES. CONTAIN THE SPILL (PREVENT THIS PRODUCT
FROM REACHING SURFACE WATERS OR OTHER WATER SUPPLIES). SOAK UP THE SPILL
WITH AN APPROPRIATE ABSORBENT AND TRANSFER INTO WASTE CONTAINERS FOR
DISPOSAL. CLEAN THE SPILL AREA WITH DETERGENT AND WATER.

WASTE DISPOSAL METHOD:
CONTAMINATED ABSORBENT AND WASH WATER SHOULD BE DISPOSED OF ACCORDING TO
LOCAL, STATE, AND FEDERAL REGULATIONS.

RCRA/CERCLA HAZARDOUS WASTE: THIS PRODUCT CONTAINS NO HAZARDOUS WASTE.


SECTION VIII - FIRE AND EXPLOSION HAZARD INFORMATION 


FLASH POINT (TAG CLOSED CUP): >200 DEG. F/93.3 DEG. C.

FLAMMABLE LIMITS: NOT ESTABLISHED.

EXTINGUISHING MEDIA: FOAM, CARBON DIOXIDE OR DRY CHEMICAL.

UNUSUAL FIRE AND EXPLOSION HAZARDS: NONE.

SPECIAL FIRE FIGHTING PROCEDURES:
TREAT AS AN OIL FIRE. USE A FULL-FACED SELF-CONTAINED BREATHING APPARATUS
ALONG WITH FULL PROTECTIVE GEAR. KEEP NEARBY CONTAINERS AND EQUIPMENT COOL
WITH A WATER SPRAY. CONTAIN THE RUN-OFF, IF POSSIBLE, FOR PROPER DISPOSAL.


SECTION IX - REACTIVITY INFORMATION 


STABILITY: STABLE.

INCOMPATIBILITY (MATERIALS TO AVOID):
STRONG ACIDIC OR ALKALINE MATERIALS (STRONG OXIDIZING MATERIALS).

HAZARDOUS DECOMPOSITION PRODUCTS:
COMBUSTION WILL PRODUCE CARBON DIOXIDE, CARBON MONOXIDE AND OXIDES OF
NITROGEN.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.

CONDITIONS TO AVOID: NONE.


SECTION X - PHYSICAL DATA 


APPEARANCE: CLEAR, OILY LIQUID.

ODOR: MILD CHARACTERISTIC ODOR.

SOLUBILITY IN WATER (% BY WEIGHT): <0.1%.

SPECIFIC GRAVITY:
0.9960 @ 25 DEG. C (77 DEG. F). (WEIGHT PER GALLON 8.32 LBS.)

BOILING POINT: 160 DEG. C (320 DEG. F) @ 19 MM-Hg.

AUTO IGNITION TEMPERATURE: UNKNOWN.

VAPOR PRESSURE: 1.67 X 10(-3) MM-Hg @ 25 DEG. C (77 DEG. F)