Common Name: COMPRESSED BREATHING AIR
Manufacturer: SURVIVAIR
SDS Revision Date: 1/15/1991
SDS Format: No Format Specified
   
Grainger Item Number(s): 3PRG1, 41133189, 4KEL9, 4KEN1, 8AUY4, 8AW28, 8PHR7
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I 
SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
SECTION III - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION IV - FIRE AND EXPLOSION HAZARD DATA 
SECTION V - REACTIVITY DATA 
SECTION VI - HEALTH HAZARD DATA 
SECTION VII - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION VIII - CONTROL MEASURES 



MATERIAL SAFETY DATA SHEET

SURVIVAIR - 3001 SOUTH SUSAN ST.
SANTA ANA, CA 92704

COMPRESSED BREATHING AIR


SECTION I 


SURVIVAIR
DIVISION OF COMASEC INC.
3001 S. SUSAN ST.
SANTA ANA, CA 92704

TELEPHONE NO.: (714) 545-0410

CHEMTREC PHONE NO.: (800) 424-9300

DATE PREPARED.: 1-15-91

CHECMTREC NO. IS ONLY FOR EMERGENCIES INVOLVING LEAKS, SPILLS, FIRE, ETC.


SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


PRODUCT NAME: COMPRESSED BREATHING AIR

CHEMICAL FAMILY: GAS MIXTURE

SYNONYMS: AIR

DOT HAZARD CLASS: NONFLAMMABLE GAS

DOT I.D. NO.: UN1002

AIR IS NONTOXIC AND IS NECESSARY TO SUPPORT LIFE. INHALATION OF AIR IN
HIGH PRESSURE ENVIRONMENTS SUCH AS CAISSON OR HYPERBARIC CHAMBERS CAN
CAUSE TINGLING OF FINGERS, IMPAIRED COORDINATION AND CONFUSION
(SYMPTOMS OF OVEREXPOSURE TO OXYGEN). DECOMPRESSION SICKNESS
PAINS OR "BENDS" MAY OCCUR FOLLOWING RAPID DECOMPRESSION

CHEMICAL FORMULA:
N2: APPROX. 78%
O2: APPROX. 21%
CO2: APPROX. 0.03%
AR: APPROX. 0.93%


SECTION III - PHYSICAL/CHEMICAL CHARACTERISTICS 


BOILING POINT:

SUBLIMATION POINT: -317.8 DEG. F (-194.3 DEG. C)

LIQUID DENSITY AT BOILING POINT: 54.56 LB/FT3 (874 KG/M3)

SPECIFIED GRAVITY AT 70 DEG. F, 1 ATM (AIR = 1): 1.0

APPEARANCE AND ODOR: COLORLESS, ODORLESS GAS


SECTION IV - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT (METHOD USED): NOT APPLICABLE

FLAMMABLE LIMITS: NOT APPLICABLE

EXTINGUISHING MEDIA: WATER SPRAY ONLY TO COOL CYLINDERS

SPECIAL FIRE FIGHTING PROCEDURES: NONE

UNUSUAL FIRE AND EXPLOSION HAZARDS: ACCELERATES COMBUSTION


SECTION V - REACTIVITY DATA 


STABILITY: STABLE

CONDITIONS TO AVOID: NOT APPLICABLE

INCOMPATIBILITY (MATERIALS TO AVOID): ALL FLAMMABLE MATERIALS

HAZARDOUS DECOMPOSITION OR BYPRODUCTS: NONE

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR

CONDITIONS TO AVOID: NONE


SECTION VI - HEALTH HAZARD DATA 


ROUTE(S) OF ENTRY: INHALATION

HEALTH HAZARDS (ACUTE AND CHRONIC):
INHALATION OF AIR IN A HIGH PRESSURE ENVIRONMENT SUCH AS CAISSON
OR HYPERBARIC CHAMBERS CAN CAUSE TINGLING OF FINGERS, IMPAIRED
COORDINATION AND CONFUSION.

CARCINOGENICITY: NONE IDENTIFIED

SIGNS AND SYMPTOMS OF EXPOSURE:
SEE SECTION A ABOVE RELATED TO INHALATION OF AIR IN A HIGH PRESSURE
ENVIRONMENT.

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE: NONE

EMERGENCY AND FIRST AID PROCEDURES:
IF AIR IS BREATHED IN A HIGH PRESSURE ENVIRONMENT, FACILITIES FOR
DEALING WITH DECOMPRESSION (BENDS) MAY BE REQUIRED.


SECTION VII - PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED: NONE REQUIRED

WASTE DISPOSAL METHOD:
VENT TO ATMOSPHERE. WHEN CYLINDER VALVE IS OPENED, AIR VENTS AT
HIGH VELOCITY. MAKE SURE VALVE OUTLET IS POINTED IN A SAFE DIRECTION.

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
DO NOT STORE CYLINDERS WHERE TEMPERATURES EXCEED 130 DEG. F (54 DEG. C).
AVOID ABRASION OF CYLINDER. ALWAYS STORE CYLINDERS FULLY PRESSURIZED
TO ENSURE PROPER OPERATION OF CYLINDER BURST DISC (IN CASE OF OVERHEATED
CYLINDER).


SECTION VIII - CONTROL MEASURES 


RESPIRATORY PROTECTION (SPECIFY TYPE): NONE REQUIRED

VENTILATION:
LOCAL EXHAUST: NONE
SPECIAL: NONE
MECHANICAL (GENERAL): NONE
OTHER:

PROTECTIVE GLOVES: ANY MATERIAL

EYE PROTECTION: SAFETY GOGGLES OR GLASSES

OTHER PROTECTIVE CLOTHING OR EQUIPMENT: SAFETY SHOES

WORK/HYGIENIC PRACTICES: