Common Name: SEALED MAINTENANCE FREE LEAD ACID BATTERIES
Manufacturer: B&B BATTERY
MSDS Revision Date: 9/1/2005
MSDS Format: No Format Specified
   
Grainger Item Number(s): 3WDA1, 3WDA6, 3WDC1, 3WDE9, 4NED7, 4NZT1, 4NZT2, 4NZT3, 4NZT4, 4NZT5, 4NZT6, 4NZT7, 4NZT8, 4NZT9, 4NZU1, 4NZU2, 4NZU3, 4NZU4, 4NZU5, 4NZU6, 4NZU7, 4NZU8, 4NZU9, 4NZV1, 4NZV2, 4NZV3, 8AX12, 8AYR4, 8E033, 8EJC6, 8VTU3, 9NLV5
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
HAZARDOUS COMPONENTS 
PHYSICAL DATA 
FLAMMABILITY DATA 
FIRST AID 
REACTIVITY DATA 
SPILL OR LEAK PROCEDURES 
PROTECTION 
ELECTRICAL SAFETY 
HEALTH HAZARD DATA 



MATERIAL SAFETY DATA SHEET

B & B BATTERY (U.S.A.), INC.
6414 RANDOLPH STREET
CITY OF COMMERCE, CA 90040
(323) 278-1900

FAX: (323) 278-1268

PRODUCT NAME: SEALED MAINTENANCE FREE LEAD ACID BATTERIES

DATE: 9/1/05

ISSUED BY: ENGINEERING

TELEPHONE NO: (323) 278-1900


HAZARDOUS COMPONENTS 


COMPONENTS                     %WEIGHT      TLV        LD50 ORAL

LEAD (Pb, PbO2, PbSo)          ABOUT 70%    N/A        (500) MG/KG

SULFURIC ACID                  ABOUT 20%    1 MG/M3    (2.140) MG/KG

FIBERGLASS SEPARATOR           ABOUT 5%     N/A        N/A

STYRON R 478 (POLYSTYRENE)     ABOUT 5%     N/A        N/A


COMPONENTS                      LC50 INHALATION       LC50 CONTACT

LEAD (Pb, PbO2, PbSo)           N/A                   N/A

SULFURIC ACID                   N/A                   N/A

FIBERGLASS SEPARATOR            N/A                   N/A

STYRON R 478 (POLYSTYRENE)      N/A                   N/A


PHYSICAL DATA 


COMPONENTS          DENSITY      MELTING POINT       SOLUBILITY (H2O)

LEAD                11.34        327.4 DEG. C        NONE
                                 (BOILING)

LEAD SULFATE        6.2          1070 DEG. C         40 MG/L (15 DEG. C)
                                 (BOILING)

LEAD DIOXIDE        9.4          290 DEG. C          NONE
                                 (BOILING)

SULFURIC ACID       ABOUT 1.3    ABOUT 114 DEG. C    100%
                                 (BOILING)

FIBERGLASS SEP.     N/A          N/A                 SLIGHT

478 POLYSLYRENE     N/A          N/A                 NONE


COMPONENTS              ODOR                APPEARANCE

LEAD                    NONE                SLIVER-GRAY METAL

LEAD SULFATE            NONE                WHITE POWDER

LEAD DIOXIDE            NONE                BROWN POWDER

SULFURIC ACID           ACIDIC              CLEAR COLORLESS LIQUID

FIBERGLASS SEP.         TOXIC               WHITE FIBROUS GLASS

478 POLYSLYRENE         NO ODOR             SOLID


FLAMMABILITY DATA 


COMPONENTS        FLASHPOINT   EXPLOSIVE LIMITS    COMMENTS

LEAD              NONE         NONE

SULFURIC ACID     NONE         NONE

HYDROGEN                       4% - 74.2%          SEALED BATTERIES CAN
                                                   EMIT HYDROGEN ONLY IF
                                                   OVER CHARGED
                                                   (FLOAL VOLTAGE) 2.4 VPC)

FIBERGLASS SEP.   N/A          N/A                 TOXIC VAPORS MAY BE
                                                   RELEASED.
                                                   IN CASE OF FIRE:
                                                   WEAR SELF-CONTAINED
                                                   BREATHING APPARATUS.

478 POLYSLYRENE   NONE         N/A                 TEMPERATURES OVER
                                                   300 DEG. C (572 DEG. F)
                                                   MAY RELEASE COMBUSTIBLE
                                                   GASES.

                                                   IN CASE OF FIRE:
                                                   WEAR POSITIVE PRESSURE
                                                   SELF-CONTAINED BREATHING
                                                   APPARATUS.


FIRST AID 


SULFURIC ACID PRECAUTIONS:

SKIN CONTACT:
FLUSH WITH WATER, SEE PHYSICIAN IF CONTACT AREA IS LARGE OR IF BLISTERS
FORM.

EYE CONTACT:
CALL PHYSICIAN IMMEDIATELY AND FLUSH WITH WATER UNTIL PHYSICIAN ARRIVES.

INGESTION:
CALL PHYSICIAN. IF PATIENT IS CONSCIOUS, FLUSH MOUTH WITH WATER, HAVE THE
PATIENT DRINK MILK OR SODIUM BICARBONATE SOLUTION.

DO NOT GIVE ANYTHING TO AN UNCONSCIOUS PERSON.


REACTIVITY DATA 


COMPONENT: SULFURIC ACID

STABILITY: STABLE AT ALL TEMPERATURES

POLYMERIZATION: WILL NOT POLYMARIZE

INCOMPATIBILITY: REACTIVE METALS, STRONG BASES, MOST ORGANIC COMPOUNDS

DECOMPOSITION PRODUCTS:
SULFURIC DIOXIDE, TRIOXIDE, HYDROGEN SULFIDE, HYDROGEN

CONDITIONS TO AVOID:
PROHIBIT SMOKING, SPARKS, ETC. FROM BATTERY CHARGING AREA. AVOID MIXING
ACID WITH OTHER CHEMICALS.


SPILL OR LEAK PROCEDURES 


STEPS TO TAKE IN CASE OF LEAKS OR SPILLS:
IF SULFURIC ACID IS SPILLED FROM A BATTERY, NEUTRALIZE THE ACID WITH
SODIUM BICARBONATE (BAKING SODA), SODIUM CARBON (SODA ASH), OR CALCIUM
OXIDE (LIME).

FLUSH THE AREA WITH WATER DISCARD TO THE SEWAGE SYSTEMS. DO NOT ALLOW
UNNEUTRALIZED ACID INTO THE SEWAGE SYSTEM.

WASTE DISPOSAL METHOD:
NEUTRALIZED ACID MAY BE FLUSHED DOWN THE SEWER. SPENT BATTERIES MUST BE
TREATED AS HAZARDOUS WASTE AND DISPOSED OF ACCORDING TO LOCAL STATE, AND
FEDERAL REGULATIONS. A COPY OF THIS MATERIAL SAFETY DATA MUST BE SUPPLIED
TO ANY SCRAP DEALER OR SECONDARY SMELTER WITH BATTERY.


PROTECTION 


EXPOSURE       PROTECTION                COMMENTS

SKIN           RUBBER GLOVES, APRON      PROTECTIVE EQUIPMENT MUST BE WORN
                                         IF BATTERY IS CRACKED OR
                                         OTHERWISE DAMAGED.

RESPIRATORY    RESPIRATOR (FOR LEAD)     A RESPIRATOR SHOULD BE WORN DURING
                                         RECLAIM OPERATIONS IF THE TLV
                                         EXCEEDED.

EYES           SAFETY GOGGLES, FACE
               SHIELD


ELECTRICAL SAFETY 


DUE TO THE BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY. HIGH
LEVELS OF SHORT CIRCUIT CAN BE DEVELOPED ACROSS THE BATTERY TERMINALS. DO
NOT REST TOOLS OR CABLES ON THE BATTERY. USE INSULATED TOOLS ONLY.

FOLLOW ALL INSTALLATION INSTRUCTION AND DIAGRAMS WHEN INSTALLING OR
MAINTAINING BATTERY SYSTEMS.


HEALTH HAZARD DATA 


LEAD:
THE TOXIC EFFECTS OF LEAD ARE ACCUMULATIVE AND SLOW TO APPEAR. IT AFFECTS
THE KIDNEYS, REPRODUCTIVE, AND CENTRAL NERVOUS SYSTEM.

THE SYMPTOMS OF LEAD OVEREXPOSURE ARE ANEMIA, VOMITING, HEADACHE, STOMACH
PAIN (LEAD COLIC), DIZZINESS, LOSS OF APPETITE, AND MUSCLE AND JOINT PAIN.
EXPOSURE TO LEAD FROM A BATTERY MOST OFTEN OCCURS DURING LEAD RECLAIM
OPERATIONS THROUGH THE BREATHING OR INGESTION OF LEAD DUSTS AND FUMES.

THIS DATA MUST BE PASSED TO ANY SCRAP OR SMELTER WHEN A BATTERY IS RESOLD.

SULFURIC ACID:
SULFURIC ACID IS A STRONG CORROSIVE. CONTACT WITH ACID CAN CAUSE SEVERE
BURNS ON THE SKIN AND IN THE EYES.

INGESTION OF SULFURIC ACID WILL CAUSE GI TRACT BURNS. ACID CAN BE RELEASE
IF THE BATTERY CASE IS DAMAGED OR IF THE VENTS ARE TAMPERED WITH.

FIBERGLASS SEPARATOR:
FIBROUS GLASS IS AN IRRITANT OF THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10F/CC USE MSA COMFOLL WITH TYPE H FILTER. ABOVE 10F/CC
UP TO 50F/CC USE ULTRA-TWIN WITH TYPE H FILTER.

THIS PRODUCT IS NOT CONSIDERED CARCINOGENIC BY NTP OR OSHA.

B & B BATTERY (USA) INC.
6415 RANDOLPH ST.
CITY OF COMMERCE, CA 90040

TEL: (323) 278-1900

FAX: (323) 278-1268

9/1/05

TO: CUSTOMER OF B & B BATTERY (USA) INC. BP SERIES BATTERIES.

SUBJECT:
TRANSPORTATION REQUIREMENTS IN ACCORDANCE WITH THE DEPARTMENT OF
TRANSPORTATION (D.O.T.)/INTERNATIONAL AIR TRANSPORT ASSOCIATION (I.A.T.A.)
DANGEROUS GOODS REGULATIONS AS APPLIED TO B & B BATTERY BP SERIES
MAINTENANCE FREE RECHARGEABLE SEALED LEAD ACID BATTERIES.

WE HEREBY CERTIFY THAT ALL B & B BATTERY BP SERIES MAINTENANCE FREE
RECHARGEABLE SEALED LEAD ACID BATTERIES CONFORM IN THE UN2800
CLASSIFICATION AS "BATTERIES, WET, NON- SPILLABLE, ELECTRIC STORAGE"

WE FURTHER CERTIFY THAT UNDER (I.A.T.A.) DANGEROUS GOODS REGULATION, 41ST
EDITION, UN2800 PROVISION A67 AND THE (D.O.T.), CFR 49 SECTION 173.159
PARAGRAPH D., B & B BATTERIES HAVING MET THE RELATED CONDITIONS ARE EXEMPT
FROM HAZARDOUS GOODS REGULATIONS, AND THEREFORE ARE UNRESTRICTED FOR
TRANSPORTATION BY ANY MEANS. BATTERIES MUST BE PROTECTED SO AS TO PREVENT
SHORT CIRCUIT, AND MUST BE SECURELY PACKAGED, AND CONTAINERS MUST BE
LABELED "NON- SPILLABLE" OR "NON- SPILLABLE BATTERY."

FOR YOUR REFERENCE:

IATA DANGEROUS GOODS REGULATION, 41TH EDITION, SECTION 4.4 SPECIAL
PROVISIONS:

NON-SPILLABLE BATTERIES ARE CONSIDERED TO BE NON-DANGEROUS IF AT
TEMPERATURE OF 55 DEG. C (130 DEG. F), THE ELECTROLYTE WILL NOT FLOW FROM
A RUPTURED OR CRACKED CASE AND THERE IS NO FREE LIQUID TO FLOW AND IF,
WHEN PACKAGED FOR TRANSPORT, THE TERMINALS ARE PROTECTED FROM SHORT
CIRCUIT.

B & B BATTERY (USA) INC.