Common Name: MEDIQUE
Manufacturer: TEXTILEASE MEDIQUE
SDS Revision Date: 1/1/2002
SDS Format: No Format Specified
   
Grainger Item Number(s): 3JNX5, 3XKW6, 8ZHG8
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I - PRODUCT IDENTIFICATION 
SECTION II - MATERIAL ANALYSIS/ACTIVE INGREDIENTS 
SECTION III - PHYSICAL DATA 
SECTION IV - FIRE AND EXPLOSION DATA 
SECTION V - HEALTH HAZARD INFORMATION 
SECTION VI - REACTIVITY DATA 
SECTION VII - SPILL OR LEAK PROCEDURES 
SECTION VIII - INDUSTRIAL HYGIENE CONTROL MEASURES 
SECTION IX - SPECIAL PRECAUTIONS 



MSDS: 5657

MATERIAL SAFETY DATA SHEET

DATE: JAN. 2002


SECTION I - PRODUCT IDENTIFICATION 


TEXTILEASE MEDIQUE

ADDRESS:
900 LIVELY BLVD.
WOOD DALE, IL 60191

EMERGENCY PHONE: 1-800-684-7680

TRADE NAME: MEDIQUE

SYNONYMS: BURN PUMP SPRAY


SECTION II - MATERIAL ANALYSIS/ACTIVE INGREDIENTS 


COMPONENT OR MATERIAL         % OF MIXTURE      CAS#             TLV
CHEMICAL NAME

BENZOCAINE USP                 5.0%                 94-09-7

BENZALCONIUM CHLORIDE          0.14%             68424-85-1
                                                    64-17-5      1000 PPM

ISOPROPYL ALCOHOL             46.86%                67-63-0

PROPYLENE GLYCOL                                    57-55-6

ALOE VERA                      0.50%            977023-61-2

MENTHOL                                             89-78-4

PURIFIED WATER                47.0%             NA


SECTION III - PHYSICAL DATA 


BOILING POINT: 196 DEG. F

SOLUBILITY IN H2O % BY WT: COMPLETELY MISCIBLE

SPECIFIC GRAVITY H2O=1: 0.89

VAPOR PRESSURE PSI AT 70 DEG. F: 33 MMHg

% VOLATILES BY VOL.: 47.0%

pH: N/A

APPEARANCE AND ODOR:
COLORLESS LIQUID, MEDICINAL ODOR ANALOGOUS TO RUBBING ALCOHOL


SECTION IV - FIRE AND EXPLOSION DATA 


FLASH POINT (CLOSED CUP): >200 DEG. F

FLAMMABLE EXPLOSIVE LIMITS (% VOLUME IN AIR):
LOWER: 4 VOL % (% VOL IN AIR)
UPPER: 24 VOL % (% VOL IN AIR)

EXTINGUISHING METHODS:
ALCOHOL TYPE FOAM, CO2, WATER SPRAY, WATER FOG, DRY CHEMICAL

SPECIAL FIRE AND EXPLOSION PROCEDURES:
WATER MAY BE INEFFECTIVE. WATER CAN BE USED TO COOL AND PROTECT EXPOSED
MATERIAL HOWEVER MAY NOT BE CAPABLE OF EXTINGUISHING THE FIRE UNLESS
UNDER FAVORABLE CONDITIONS BY EXPERIENCED FIRE FIGHTERS TRAINED IN
FIGHTING ALL TYPES OF FLAMMABLE LIQUID FIRES.

UNUSUAL FIRE AND EXPLOSION HAZARD: BURNING LIQUID MAY FLOAT ON WATER.


SECTION V - HEALTH HAZARD INFORMATION 


HEALTH HAZARD DATA:

ROUTES OF EXPOSURE:
INHALATION: MAY IRRITATE UPPER RESPIRATORY TRACT AND CAUSE NUMBNESS
SKIN CONTACT: MILDLY IRRITATING
EYE CONTACT: SPRAY CAN CAUSE PAIN AND GENERAL INFLAMMATION
INGESTION: MAY CAUSE IRRITATION AND VOMITING

EFFECTS OF OVEREXPOSURE:
BASED ON AVAILABLE DATA, REPEATED EXPOSURES ARE NOT ANTICIPATED TO CAUSE
ANY SIGNIFICANT ADVERSE EFFECTS.

EMERGENCY AND FIRST AID PROCEDURES:
EYE: FLUSH WITH LARGE AMOUNTS OF WATER, LIFTING UPPER LIDS.
SKIN: WASH AREAS WITH SOAP AND WATER.
INGESTION: RINSE MOUTH, AND CONSULT A PHYSICIAN.
INHALATION: REMOVE TO FRESH AIR

NOTES TO PHYSICIAN: N/A


SECTION VI - REACTIVITY DATA 


CONDITIONS CONTRIBUTING TO INSTABILITY:
STABLE UNDER NORMAL STORAGE CONDITIONS

INCOMPATIBILITY: STRONG OXIDIZING AGENTS

HAZARDOUS DECOMPOSITION PRODUCTS: OXIDES OF CARBON, ALDEHYDES, AND ACIDS

CONDITIONS CONTRIBUTING TO HAZARDOUS POLYMERIZATION: WILL NOT OCCUR


SECTION VII - SPILL OR LEAK PROCEDURES 


STEPS TO BE TAKEN IF MATERIAL IS RELEASED OR SPILLED:

NEUTRALIZING CHEMICAL: FLUSH SPILL AREA WITH WATER.

WASTE DISPOSAL METHOD:
DISPOSE OF IN ACCORDANCE WITH STATE, LOCAL AND FEDERAL REGULATIONS.


SECTION VIII - INDUSTRIAL HYGIENE CONTROL MEASURES 


VENTILATION REQUIREMENTS:
GOOD GENERAL VENTILATION SHOULD BE SUFFICIENT FOR MOST CONDITIONS.

SPECIFIC PERSONAL PROTECTIVE EQUIPMENT:

RESPIRATORY (SPECIFIC IN DETAIL): NONE REQUIRED

EYE: NONE REQUIRED

GLOVES: NONE REQUIRED

OTHER CLOTHING AND EQUIPMENT: NONE REQUIRED


SECTION IX - SPECIAL PRECAUTIONS 


PRECAUTIONARY STATEMENTS:
DO NOT INCINERATE OR STORE ABOVE 120 DEG. F. FLAMMABLE. KEEP AWAY FROM
HEAT SOURCE.

OTHER HANDLING AND STORAGE REQUIREMENTS:
STORE IN WELL VENTILATED AREAS, AWAY FROM HEAT, DIRECT SUNLIGHT, AND
SOURCES OF IGNITION. KEEP AWAY FROM OXIDIZING AGENTS. INSTALL PROTECTIVE
CAPS FOR SHIPMENT.

DEPARTMENT OF TRANSPORTATION INFORMATION PROPER SHIPPING HAZARD CLASS:
ORM-D