Common Name: NEW-SKIN LIQUID
Manufacturer: SCHOLLE
MSDS Revision Date: (No Date)
MSDS Format: No Format Specified
   
Grainger Item Number(s): 14N929, 5ELX0, 8ACF9, 8ACG0, 9DK58
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I: GENERAL INFORMATION 
SECTION II: HAZARDOUS INGREDIENTS/SARA III INFORMATION 
SECTION III: PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION IV: FIRE AND EXPLOSION HAZARD DATA 
SECTION V: REACTIVITY DATA 
SECTION VI: HEALTH HAZARD DATA 
SECTION VII: PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION VIII: CONTROL MEASURES 
SECTION IX: DISCLAIMER 



MATERIAL SAFETY DATA SHEET

NEW-SKIN LIQUID

MEDTECH
P.O. BOX 1108
3510 NORTH LAKE CREEK DR.
JACKSON, WY 83001

IN CASE OF EMERGENCY: 307-733-1680


SECTION I: GENERAL INFORMATION 


CHEMICAL NAME: NITROCELLULOSE SOLUTION

CHEMICAL FAMILY: LACQUER / VARNISH

DOT SHIPPING NAME: PAINT, FLAMMABLE LIQUID, UN 1263

DOT HAZARD CLASS: FLAMMABLE

MANUFACTURER: SCHOLLE CORPORATION


SECTION II: HAZARDOUS INGREDIENTS/SARA III INFORMATION 


HAZARDOUS                 CAS #      OCCUPATIONAL EXPOSURE LIMITS
COMPONENTS                           OSHA PEL  ACGIH TLV    OTHER

CELLULOSE NITRATE         9004-70-0            N/A

ISOPROPANOL                 67-63-0            400 PPM

ETHYL ACETATE              141-78-6  400 PPM   400 PPM

BUTYL ACETATE              123-86-4            100 PPM

REF. AMYL ACETATE          628-63-7            100 PPM

ETHANOL                     64-17-5            1000 PPM


HAZARDOUS                      VAPOR PRESSURE       PERCENT WEIGHT
COMPONENTS                     MMHg @ TEMP

CELLULOSE NITRATE

ISOPROPANOL                    31.2   68 DEG. F     <5.0%

ETHYL ACETATE                  86.0   68 DEG. F     40

BUTYL ACETATE                  10.0   68 DEG. F     25

REF. AMYL ACETATE               4.0   68 DEG. F     20

ETHANOL                        47.0   68 DEG. F     5

NO TOXIC CHEMICAL SUBJECT TO THE REPORTING REQUIREMENTS OF SECTION 313 OF
TITLE III AND OF 40 CPR 372 ARE PRESENT. ALL COMPONENTS OF THIS PRODUCT ARE
TSCA REGISTERED. DOT DESCRIPTION FLAMMABLE LIQUIDS, N.O.S. (ETHYL ACETATE,
BUTYL ACETATE), 3, UN1993, PGII


SECTION III: PHYSICAL/CHEMICAL CHARACTERISTICS 


BOILING RANGE: 172 TO 294 DEG. F

VAPOR DENSITY: HEAVIER THAT AIR

COATING V.O.C.: 6.86 LB/GL (821 G/L)

MATERIAL V.O.C.: 6.86 LB/GL (821 G/L)

SOLUBILITY IN WATER: SLIGHT

APPEARANCE AND ODOR: SOLVENT ODOR MILD TO SWEET. CLEAR TO AMBER LIQUID.

EVAPORATION RATE: SLOWER THAN ETHER

SPECIFIC GRAVITY (H2O=1): 0.9


SECTION IV: FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT: 24 DEG. F
METHOD USED: TCC

FLAMMABLE LIMITS IN AIR BY VOLUME:
LOWER: 1.1%
UPPER: 21.0%

EXTINGUISHING MEDIA: FOAM, ALCOHOL FOAM, CO2, DRY CHEMICAL, WATER FOG.

SPECIAL FIRE FIGHTING PROCEDURES:
KEEP CONTAINERS IN STORAGE COOL WITH WATER TO PREVENT PRESSURE BUILD UP AND
BURSTING. SELF-CONTAINED BREATHING APPARATUS SHOULD BE WORN TO PROTECT
FIREFIGHTERS FROM TOXIC DEGRADATION PRODUCTS.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
DRY NITROCELLULOSE RESIN IS EXTREMELY FLAMMABLE AND BURNS EXPLOSIVELY.
AVOID FRICTION AND IMPACT TO ANY QUANTITY OF DRY RESIN. BURNING RATE
INCREASES WITH QUANTITY AND CONFINEMENT. TOXIC DEGRADATION PRODUCTS
INCLUDE OXIDES OF NITROGEN, CO AND CO2. DENSE TOXIC SMOKE IS FORMED
WHEN MATERIAL BURNS.


SECTION V: REACTIVITY DATA 


STABILITY: STABLE

CONDITIONS TO AVOID:
HEAT, SPARKS, FLAMES AND OTHER SOURCES OF IGNITION. AVOID ALLOWING
UNMODIFIED RESIN TO BECOME DRY, AVOID FRICTION AND IMPACT.

INCOMPATIBILITY (MATERIALS TO AVOID):
STRONG OXIDIZERS, ACIDS, BASES, AND AMINES.

HAZARDOUS DECOMPOSITION OR BYPRODUCTS:
OXIDES OF NITROGEN, CARBON MONOXIDE, CARBON DIOXIDE AND OTHER TOXIC GASSES.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.


SECTION VI: HEALTH HAZARD DATA 


INHALATION HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
HEADACHE, LETHARGY, DROWSINESS, WEAKNESS, DIFFICULTY WALKING, PERSONALITY
CHANGE, POOR APPETITE, NAUSEA AND WEIGHT LOSS. PROLONGED EXPOSURE TO
VAPORS IN CONCENTRATIONS IN EXCESS OF TLV CAN CAUSE DAMAGE TO KIDNEYS,
BLOOD AND NERVOUS SYSTEM.

SKIN AND EYE CONTACT HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
LIQUID MAY CAUSE EYES TO BECOME IRRITATED, PROLONGED EXPOSURE TO SKIN MAY
CAUSE DRYING AND CRACKING.

SKIN ABSORPTION HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
PROLONGED ABSORPTION OF MATERIAL THROUGH SKIN COULD CAUSE DAMAGE TO BLOOD,
KIDNEYS AND NERVOUS SYSTEM.

INGESTION HEALTH RISKS AND SYMPTOMS OF EXPOSURE:
HEADACHE, LETHARGY, DROWSINESS, WEAKNESS, DIFFICULTY WALKING, PERSONALITY
CHANGE, POOR APPETITE, NAUSEA AND WEIGHT LOSS.

HEALTH HAZARDS (ACUTE AND CHRONIC):
VAPOR IRRITATING TO EYES, NOSE AND THROAT. LIQUID IRRITATING TO EYES AND
SKIN. PROLONGED AND REPEATED EXPOSURE TO VAPOR CONCENTRATIONS IN EXCESS
OF TLV OR THROUGH PROLONGED ABSORPTION THROUGH SKIN MAY CAUSE DAMAGE TO
BLOOD, KIDNEYS AND NERVOUS SYSTEM.

CARCINOGENICITY:
NTP?: NO
IARC MONOGRAPHS?: NO
OSHA REGULATED?: NO

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:

EMERGENCY AND FIRST AID PROCEDURES:

INHALATION:
REMOVE VICTIM TO FRESH AIR. IF NOT BREATHING, GIVE ARTIFICIAL RESPIRATION.
GIVE OXYGEN IF BREATHING IS DIFFICULT. GET PROFESSIONAL MEDICAL ATTENTION
IMMEDIATELY.

EYE OR SKIN CONTACT:
IMMEDIATELY FLUSH WITH PLENTY OF FRESH WATER. REMOVE CONTAMINATED SHOES AND
CLOTHING. GET MEDICAL ATTENTION.


SECTION VII: PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
IMMEDIATELY ELIMINATE ALL POSSIBLE SOURCES OF IGNITION. USE AN APPROPRIATE
ABSORBENT. LARGE SPILLS MAY BE FLUSHED INTO A SUITABLE CONTAINMENT AREA
WITH WATER. DO NOT USE FERROUS TOOLS TO SCRAPE MATERIAL FROM FLOOR OR OTHER
SURFACES.

SEE BELOW.

WASTE DISPOSAL METHOD:
DISPOSAL OF THIS MATERIAL IS REGULATED BY FEDERAL, STATE, AND LOCAL
HAZARDOUS WASTE REGULATIONS. PLEASE CONSULT APPROPRIATE AGENCIES FOR
CURRENT INFORMATION. HAZARDOUS LIQUIDS MUST BE INCINERATED, ANY SOLID
ABSORBENT OR RESIDUAL MATERIAL RECOVERED FROM A SPILL MUST BE DISPOSED
OF IN ACCORDANCE WITH LOCAL, COUNTRY, STATE, AND FEDERAL REGULATIONS.

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
KEEP CONTAINERS TIGHTLY CLOSED, COOL, DRY AND AWAY FROM SOURCES OF HEAT,
SPARKS, AND IGNITION. REMEMBER; DRY NITROCELLULOSE IS EXTREMELY FLAMMABLE;
AVOID ACCUMULATING LARGE QUANTITIES OF DRY RESIN. DRY RESIN MAY IGNITE FROM
SPARKS, FLAME, FRICTION OR IMPACT.

USE WITH ADEQUATE VENTILATION

OTHER PRECAUTION: USE ONLY NON-SPARKING TOOLS.


SECTION VIII: CONTROL MEASURES 


RESPIRATORY PROTECTION:
USE A NIOSH APPROVED CARTRIDGE RESPIRATOR FOR VAPOR CONCENTRATIONS ABOVE
TIME WEIGHTED AVERAGE TLV.

VENTILATION:
MECHANICAL OR SUPPLEMENTAL LOCAL EXHAUST MAY BE REQUIRED TO KEEP VAPOR
CONCENTRATIONS BELOW TLV.

PROTECTIVE GLOVES: CHEMICAL RESISTANT GLOVES AND APRON ARE RECOMMENDED.

EYE PROTECTION:
FACE SHIELD OR GOGGLES REQUIRED. EYE WASH AND SAFETY SHOWER IN THE WORKING
AREA ARE RECOMMENDED.

OTHER PROTECTIVE CLOTHING OR EQUIPMENT:
CHEMICAL RESISTANT APRON. CONDUCTIVE SOLE SHOES.

CLOTHING OF COTTON OR OTHER FABRIC NOT PRONE TO STATIC BUILD UP ARE ALL
RECOMMENDED.


SECTION IX: DISCLAIMER 


TO THE BEST OF OUR KNOWLEDGE THE ABOVE STATEMENTS ARE TRUE. WE CANNOT
ANTICIPATE EVERY CONDITION OF USE, OR CONTROL HOW OUR PRODUCTS ARE HANDLED
OUTSIDE OUR PLANT. THEREFORE, THE ABOVE STATEMENTS DO NOT EXPRESS OR IMPLY
ANY WARRANT, OR GUARANTEE OF ACCURACY OR APPLICABILITY. PLEASE CONSULT
LOCAL, STATE, AND FEDERAL AGENCIES FOR CURRENT REGULATORY STATUS OF
MATERIAL.