Common Name: HOT DIPPED GALVANIZED SHEET STEEL SUSPENSION SYSTEMS (CEILING GRID) - MIS 9
Manufacturer: ARMSTRONG WORLD INDUSTRIES
SDS Revision Date: 1/24/2005
SDS Format: No Format Specified
   
Grainger Item Number(s): 5NHE1, 5NHE2, 5NHE3, 5NHE4, 6EJL7, 6EJL8
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
I. PRODUCT INFORMATION 
II. MISCELLANEOUS INFORMATION 



ARMSTRONG

MATERIAL INFORMATION SHEET*

ARMSTRONG WORLD INDUSTRIES, INC.
ENVIRONMENT, HEALTH AND SAFETY
2500 COLUMBIA AVENUE
P.O. BOX 3001
LANCASTER, PA 17604

TELEPHONE: (717) 396-2328 OR 396-2935

ISSUED BY: SAFETY, HEALTH AND INDUSTRIAL HYGIENE DEPARTMENT

DATE: 1/24/05 (REPLACES 6/1/00)

HMIS: (0 = MINIMAL HAZARD; 4 = SEVERE HAZARD)
HEALTH =       0
FLAMMABILITY = 0
REACTIVITY =   0

DIVISION: BUILDING PRODUCTS DIVISION


I. PRODUCT INFORMATION 


A. PRODUCT NAME:
HOT DIPPED GALVANIZED SHEET STEEL SUSPENSION SYSTEMS (CEILING GRID) - MIS #9

B. CHEMICAL NAME AND SYNONYMS:
PRODUCT IS GALVANIZED SHEET - LOW C AND HSLA STEEL (HOT DIPPED)

C. DESCRIPTION AND INGREDIENT INFORMATION:
NORMALLY T SHAPED, HOT DIPPED GALVANIZED COLD FORMED SOLID SHEET STEEL.
CAPPED WITH HOT DIPPED POLYESTER PAINTED SOLID SHEET SLEEL OR ALUMINUM SOLID
SHEET 3005 ALLOY.


II. MISCELLANEOUS INFORMATION 


THIS PRODUCT IS CLASSIFIED AS AN "ARTICLE" ACCORDING TO TITLE 29 OF THE CODE
OF FEDERAL REGULATIONS, OSHA PART 1910.1200(C). IT IS FORMED TO A SPECIFIC
SHAPE OR DESIGN DURING MANUFACTURE, HAS END USE FUNCTION DEPENDENT UPON ITS
SHAPE OR DESIGN, AND DOES NOT RELEASE ANY HAZARDOUS CHEMICAL UNDER NORMAL
CONDITIONS OF USE.

*THIS MATERIAL INFORMATION SHEET IS PROVIDED IN LIEU OF A MATERIAL SAFETY
DATA SHEET. AN MSDS IS REQUIRED ONLY FOR CHEMICALS OR PRODUCTS THAT ARE
HAZARDOUS AS DEFINED BY THE OSHA STANDARD 1910.1200. PLEASE REFER TO THE
PRODUCT'S LABEL FOR SPECIFIC INSTRUCTIONS AND CAUTIONS BEFORE USING THE
PRODUCT.