Common Name: BATTERY WITH ACIDOUT PACK
Manufacturer: TIANJIN TONGYEE IND. CHINA
SDS Revision Date: 6/20/2001
SDS Format: ANSI-OSHA
   
Grainger Item Number(s): 33JE37, 5RRY5, 5RRY6, 5RRY7, 5RRY8, 5RRY9, 5RRZ0, 5RRZ1, 5RRZ2, 5RRZ4, 5RRZ5, 5RRZ6, 5RRZ8, 5RRZ9, 5RTA0, 5RTA1
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
HAZARDOUS COMPONENTS: 
PHYSICAL DATA: 
FLAMMABILITY DATA: 
ELECTRICAL SAFETY: 
HEALTH HAZARD DATA: 



MATERIAL SAFETY DATA SHEET

TIANJIN TONGYEE IND. CO., LTD

TEL: (00)86-22-25325688

FAX: (00)86-22-25324523

PRODUCT NAME: BATTERY WITH ACIDOUT PACK

DATE: 6/20/01

ISSUED: QUALITY ASSURANCE DEPARTMENT


HAZARDOUS COMPONENTS: 


COMPONENTS    % WEIGHT      TLV  LD50 ORAL    LC50 INHALATION  LC50 CONTACT

LEAD (Pb)     APPROX. 55%

LEAD DIOXIDE  APPROX. 10%        PbO2 
(PbO2)                           200 MG/KG

LEAD SULFATE  APPROX. 5%         PbSO4
(PbSO6)                          290 MG/KG

SULFURIC
ACID

FIBERGLASS    APPROX. 4%
SEPARATOR

POLYSTYRENE   APPROX. 8%


PHYSICAL DATA: 


COMPONENTS     DENSITY   MELTING     SOLUBILITY     ODOR   APPEARANCE
               (G/CC)    POINT (C)   (H2O)

LEAD           11.34     327.4                      NONE   SILVER / GRAY
                                                           METAL

LEAD SULFATE   6.2       1070        40 MG/L (15)   NONE   WHITE POWDER

LEAD DIOXIDE   2.4       290                        NONE   BROWN POWDER

SULFURIC ACID                                       NONE

FIBERGLASS                           SLIGHTLY       NONE   WHITE FIBERGLASS
SEPARATOR

POLYSTYRENE                          NONE           NONE   SOLID


FLAMMABILITY DATA: 


INGREDIENT          IGNITION POINT     EXPLOSIVE     NOTE

LEAD

SULFURIC ACID

HYDRIDE                                4% - 74.2%    SEALED BATTERIES CAN
                                                     EMIT HYDROGEN IF
                                                     OVER CHARAGED
                                                     (OVER 2.4 VPC)

FIBERGLASS
SEPARATOR

POLYSTYRENE


ELECTRICAL SAFETY: 


DUE TO BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY, HIGH
LEVELS OF SHORT CIRCUIT CURRENT CAN BE DEVELOPED ACROSS THE BATTERY
TERMINALS. DO NOT SEAT TOOLS OR CABLES ON TOP OF BATTERY. USE
INSULATED TOOLS ONLY. FOLLOW ALL INSTALLATION INSTRUCTIONS AND
DIAGRAMS WHEN INSTALLING OR MAINTAINING BATTERY.


HEALTH HAZARD DATA: 


LEAD:
THE TOXIC EFFECT OF LEAD ARE ACCUMULATIVE, IT AFFECTS THE KIDNEY
REPRODUCTIVITY AND CENTRAL NERVOUS SYSTEM. THE SYMPTOMS OF LEAD
OVEREXPOSURE ARE VOMITING, HEADACHE, STOMACH PAIN (COLIC),
DIZZINESS, LOSING APPETITE, AND MUSCLE AND JOINT DAMAGE. MOSTLY
CAUSED BY EXPOSURE TO LEAD DUST AND FUME DURING BATTERY OPERATIONS

FIBERGLASS SEPARATOR:
FIBERGLASS IS IRRITANT TO RESPIRATORY ORGANS, SKIN AND EYES, IF EXPOSED TO
10F/CC UP

FIBERGLASS SEPARATOR:
FIBERGLASS IS IRRITANT TO RESPIRATORY ORGANS, SKIN AND EYES, IF EXPOSED TO
10F/CC UP, MUST USE MSA COMFOLL H TYPE FILTER. IF EXPOSED TO
10F/CC - 50F/CC, MUST USE ULTRA TWIN H TYPE FILTER.

THIS PRODUCT WILL NOT BE LISTED AS CARCINOGEN BY NTP OR OHSA.

NO.189 HUANG HAI ROAD TEDA, TIANJIN, P.R.C