Common Name: RST2826 ALUMINUM RECHARGEABLE LED LIGHT
Manufacturer: LITE MASTER HONG KONG
SDS Revision Date: (No Date)
SDS Format: No Format Specified
   
Grainger Item Number(s): 5RHN8
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1: GENERAL INFORMATION 
SECTION 2: HAZARDOUS INGREDIENTS 
SECTION 3: PHYSICAL DATA 
SECTION 4: FIRE & EXPLOSION HAZARDS 
SECTION 5: HEALTH HAZARD DATA 
SECTION 6: PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION 7: SPECIAL PROTECTION INFORMATION 
SECTION 8: MATERIAL COMPONENT BREAKDOWN 



MATERIAL SAFETY DATA SHEET

LITE MASTER LIMITED
UNITED L, 13/F.
WAH LIK IND. CENTRE
459-469 CASTLE PEAK ROAD
TSUEN WAN, N.T.
HONG KONG

TEL: 852-24159407

FAX: 852-24159584


SECTION 1: GENERAL INFORMATION 


PRODUCT NAME: RST2826 ALUMINUM RECHARGEABLE LED LIGHT

PACKING: PVC CLAMSHELL


SECTION 2: HAZARDOUS INGREDIENTS 


A) THERE ARE NO KNOWN HEALTH HAZARDS FROM EXPOSURE TO THE ALUMINUM
FLASHLIGHT. (RECHARGEABLE NI-CD BATTERY EXCLUDED)

MATERIAL AND PARTS:

PART            MATERIAL         WEIGHT PERCENTAGE   ACTUAL WEIGHT

LENS            LEXAN             0.59%              3 GRAM/PACK

HEAD            ALUMINUM         21.6%               110 GRAM/PACK

O-RING          RUBBER            0.20%              1 GRAM/PACK

REFLECTOR       P.C.              1.00%              5 GRAM/PACK

LED             LED               0.59%              3 GRAM/PACK

PCB             FIBER GLASS       2.36%              12 GRAM/PACK

LED HOLDER      ALUMINUM          4.90%              25 GRAM/PACK

SWITCH          PLASTIC           1.18%              6 GRAM/PACK

WASHER          M. STEEL          0.04%              0.2 GRAM/PACK

BODY            ALUMINUM         11.45%              58.4 GRAM/PACK

END CAP         ALUMINUM          6.86%              35 GRAM/PACK

SPRING          MUSIC WIRE        0.20%              1 GRAM/PACK

EARPHONE JACK   PLASTIC           0.59%              3 GRAM/PACK

SWITCH CASE     ACETAL            0.39%              2 GRAM/PACK

SCREW           C. STEEL          0.16%              0.8 GRAM/PACK

TERMINAL        BRASS             0.12%              0.6 GRAM/PACK

AC/DC ADAPTOR   PLASTIC          10.59%              54 GRAM/PACK

CAR CHARGER     PLASTIC          11.50%              59 GRAM/PACK

NI-CD BATTERY   NI-CD BATTERY    13.92%              71 GRAM/PACK

PVC CLAMSHELL   PLASTIC + PAPER  11.76%              60 GRAM/PACK

B) THE BATTERY SHOULD BE OPENED OR BURNED. EXPOSURE TO THE INGREDIENTS
CONTAINED WITHIN OR THEIR COMBUSTION PRODUCTS COULD BE HARMFUL.

MATERIAL OR INGREDIENTS               % W.T.

CADMIUM                                8-22
AS CADMIUM METAL (CAS#: 7440-43-9)
CADMIUM OXIDE (CAS#: 1306-19-0)
CADMIUM HYDROXIDE (CAS#: 21041-95-2)

COBALT                                 1-2
AS COBALT METAL (CAS#: 7440-48-4)
COBALT OXIDE (CAS#: 1307-96-)
COBALT HYDROXIDE (CAS#: 21041-93-0)

LITHIUM HYDROXIDE (CAS: 1310-65-2)     0-1

NICKEL                                20-30
AS NICKEL METAL (CAS#: 7440-02-0)
NICKEL OXIDE (CAS#: 1313-99-1)
NICKEL HYDROXIDE (CAS#: 12054-48-7)

POTASSIUM HYDROXIDE (CAS#: 1310-58-3)  0-5


SECTION 3: PHYSICAL DATA 


WEIGHT: 510 GRAM/PACK

LIFETIME OF THE BULB: 100,000 HOURS

MELTING POINT OF THE ALUMINUM: MORE THAN 650 DEG. C

SPECIFICATION OF THE CREE LED BULB: 3.4V, 350MA


SECTION 4: FIRE & EXPLOSION HAZARDS 


FLAMMABILITY:

NO IGNITION TEMPERATURE OF METALLIC BODY MATERIAL

IF FIRE OR EXPLOSION OCCURS WHEN BATTERIES ARE ON CHARGE, SHUT OFF POWER TO
CHARGE.

IN CASE OF FIRE, IT IS PERMISSIBLE TO USE ANY CLASS OF EXTINGUISHING MEDIUM
ON THESE BATTERIES OR THEIR PACKING MATERIALS. COOL EXTERIOR OF BATTERIES
IF EXPOSED TO FIRE TO PREVENT RUPTURE.

FIRE FIGHTERS SHOULD WEAR SELF-CONTAINED BREATHING APPARATUS.
NICKEL-CADMIUM BATTERIES INVOLVED IN A FIRE CAN VENT AND PRODUCE TOXIC
FUMES INCLUDING NICKEL, NICKEL OXIDE, CADMIUM, CADMIUM OXIDES, AND COBALT
OXIDES.


SECTION 5: HEALTH HAZARD DATA 


UNDER NORMAL CONDITIONS OF USE, THE BATTERY IS HERMETICALLY SEALED.

INGESTION:

SWALLOWING A BATTERY CAN BE HARMFUL.

CONTENTS OF AN OPEN BATTERY CAN CAUSE SERIOUS CHEMICAL BURNS OF MOUTH,
ESOPHAGUS, AND GASTROINTESTINAL TRACT. CONTENTS INCLUDE TOXIC CADMIUM
COMPOUNDS THAT CAN CAUSE EXCESSIVE SALIVATION, CHOKING, NAUSEA, PERSISTENT
VOMITING, DIARRHEA, ABDOMINAL PAIN, DIZZINESS, FAINTNESS, UNCONSCIOUSNESS,
AND POSSIBLE LIVER AND KIDNEY INJURY.

IF A BATTERY OR OPEN BATTERY IS INGESTED, DO NOT INDUCE VOMITING OR GIVE
GOOD OR DRINK. SEEK MEDICAL ATTENTION IMMEDIATELY.

INHALATION:
CONTENTS OF AN OPEN BATTERY CAN CAUSE RESPIRATORY IMITATION. CADMIUM OXIDE
FUMES AND CAUSE METAL FUME FEVER. HYPERSENSITIVITY TO NICKEL CAN CAUSE
ALLERGIC PULMONARY ASTHMA. PROVIDE FRESH AIR AND SEEK MEDICAL ATTENTION.

SKIN CONTACT:
CONTENTS OF AN OPEN BATTERY CAN CAUSE SKIN IRRITATION AND/OR CHEMICAL
BURNS. COBALT, COBALT COMPOUNDS, NICKEL, AND NICKEL COMPOUNDS CAN CAUSE
SKIN SENSITIZATION AND AN ALLERGIC CONTACT DERMATITIS. REMOVE CONTAMINATED
CLOTHING AND WASH SKIN WITH SOAP AND WATER. IF A CHEMICAL BURN OCCURS OR IF
IRRITATION PERSISTS, SEEK MEDICAL ATTENTION.

EYE CONTACT:
CONTENTS OF AN OPEN BATTERY CAN CAUSE SEVERE IRRITATION AND CHEMICAL BURNS.
IMMEDIATELY FLUSH EYES THOROUGHLY WITH WATER FOR AT LEAST 15 MINUTES,
LIFTING UPPER AND LOWER LIDS, UNTIL NO EVIDENCE OF THE CHEMICAL REMAINS.
SEEK MEDICAL ATTENTION.


SECTION 6: PRECAUTIONS FOR SAFE HANDLING AND USE 


STORAGE:
STORE IN A COOL, WELL-VENTILATED AREA. ELEVATED TEMPERATURE CAN RESULT IN
SHORTENED BATTERY LIFE.

MECHANICAL CONTAINMENT:
DO NOT OBSTRUCT SAFETY RELEASE VENTS ON BATTERIES. ENCAPSULATION OF
BATTERIES WILL NOT ALLOW CELL VENTING AND CAN CAUSE HIGH-PRESSURE RUPTURE.

HANDLING:

ACCIDENTAL SHORT CIRCUIT FOR A FEW SECONDS WILL NOT SERIOUSLY AFFECT THE
BATTERY. HOWEVER, THIS BATTERY IS CAPABLE OF DELIVERING VERY HIGH SHORT
CIRCUITS. PROLONGED SHORT CIRCUITS WILL CAUSE HIGH CELL TEMPERATURES THAT
CAN CAUSE SKIN BURNS. SOURCES OF SHORT CIRCUITS INCLUDE JUMBLED BATTERIES
IN BULK CONTAINERS, METAL JEWELRY, AND METAL COVERED TABLES OR METAL BELTS
USED FOR ASSEMBLY OF BATTERIES INTO DEVICES.

IF SOLDERING OR WELDING TO BATTERY IS REQUIRED, USE OF TABBED BATTERIES IS
RECOMMENDED.

DO NOT OPEN BATTERY. THE NEGATIVE ELECTRODE MATERIAL MAYBE PYROPHORIC.
SHOULD AN INDIVIDUAL CELL FROM A BATTERY BECOME DISASSEMBLED, SPONTANEOUS
COMBUSTION OF THE NEGATIVE ELECTRODE IS POSSIBLE. THAT IS MUCH MORE LIKE TO
HAPPEN IF THE ELECTRODE IS REMOVED FROM ITS METAL CONTAINER. THERE CAN BE A
DELAY BETWEEN EXPOSURE TO AIR AND SPONTANEOUS COMBUSTION.

CHARGING:
THIS BATTERY IS MADE TO BE CHARGING MANY TIMES. BECAUSE IT GRADUALLY LOSES
ITS CHARGER OVER A FEW MONTHS, IT IS GOOD PRACTICE TO CHARGE BATTERY BEFORE
USE. USE RECOMMENDED CHARGER. IMPROPER CHARGING CAN CAUSE HEAT DAMAGE OR
EVEN HIGH PRESSURE RUPTURE. OBSERVE PROPER CHARGING POLARITY.


SECTION 7: SPECIAL PROTECTION INFORMATION 


VENTILATION REQUIREMENTS: NOT NECESSARY UNDER NORMAL CONDITIONS.

RESPIRATORY PROTECTION: NOT NECESSARY UNDER NORMAL CONDITIONS.

EYE PROTECTION:
NOT NECESSARY UNDER NORMAL CONDITIONS. WEAR SAFETY GLASSES WITH SIDE
SHIELDS IF HANDLING AN OPEN OR LEAKING BATTERY.

GLOVE:
NOT NECESSARY UNDER NORMAL CONDITIONS. USE NEOPRENE OR NATURAL RUBBER
GLOVES IF HANDLING AN OPEN OR LEAKING BATTERY.

OPEN BATTERY STORAGE:
BATTERY SHOULD NOT BE OPENED. SHOULD A CELL BECOME DISASSEMBLED, THE
ELECTRODE SHOULD BE STORED IN A FIREPROOF CABINET, AWAY FROM COMBUSTIBLES.


SECTION 8: MATERIAL COMPONENT BREAKDOWN 


THE RECHARGEABLE FLASHLIGHT CONTAIN SEVERAL PARTS:
1. LENS
2. HEAD
3. O-RING
4. REFLECTOR
5. LED
6. PCB
7. LED HOLDER
8. SWITCH
9. WASHER
10. BODY
11. END CAP
12. SPRING
13. EARPHONE JACK
14. SWITCH CASE
15. SCREW
16. TERMINAL
17. AC/DC ADAPTOR
18. CAR CHARGER 
19. NI-CD BATTERY
20. PVC CLAMSHELL