Common Name: 1041 12V RECHARGE LIGHT W/CHINESE, WHITE CREE 70LED BULB
Manufacturer: ZHUHAI FULLFILL METAL WARE & PLASTIC PRODUCT CHINA
SDS Revision Date: (No Date)
SDS Format: No Format Specified
   
Grainger Item Number(s): 5RHR9
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1: GENERAL INFORMATION 
SECTION 2: HAZARDOUS INGREDIENTS 
SECTION 3: PHYSICAL DATA 
SECTION 4: ENVIRONMENTAL CONDITIONS 
SECTION 5: MECHANICAL TESTS AND REQUIREMENTS 
SECTION 6: FIRE & EXPLOSION HAZARDS 
SECTION 7: HEALTH HAZARDS 
SECTION 7: REACTIVITY DATA 



ZHUHAI FULLFILL METAL WARE & PLASTIC PRODUCT MANUFACTURE
BLOCK 5. PAK CHAT INDUSTRIAL SITE.
DOUMEN, ZHUHAI.
CHINA

TEL: (0756)5223028 5223078

FAX: (0756)3939691

E-MAILL: ACCUHK@126.COM

MATERIAL SAFETY DATA SHEET


SECTION 1: GENERAL INFORMATION 


PRODUCT NAME: 1041 12V RECHARGE LIGHT W/CHINESE, WHITE CREE 70#LED BULB,.

PACKING: CLAM SHELL AND CARD


SECTION 2: HAZARDOUS INGREDIENTS 


THERE ARE NO KNOWN HEALTH HAZARDS FROM EXPOSURE TO THE PLASTIC FLASHLIGHT.

MATERIAL AND PARTS:

PART                       MATERIAL          WEIGHT      ACTUAL
                                             PERCENTAGE  WEIGHT

LENS                       PLASTIC (PVC)      0.20%       0.51 G/PACK

LENS/BODY/TRAIL CAP ORING  PLASTIC (RUBBER)   0.06%       0.15 G/PACK

REFLECTOR                  PLASTIC (ABS)      0.58%       1.46 G/PACK

LED PRESS COVER            PLASTIC (ABS)      0.31%       0.77 G/PACK

SPACE TUBE                 PLASTIC (ABS)      0.40%       1 G/PACK

SWITCH HOLDER              PLASTIC (ABS)      1.25%       3.16 G/PACK

SWITCH COVER               PLASTIC (ABS)      0.17%       0.43 G/PACK

SWITCH NUT                 PLASTIC (TPE)      0.10%       0.25 G/PACK

ELECTRIC PLASTIC           PLASTIC (ABS)      0.35%       0.89 G/PACK

BATTERY HOLDER 1           PLASTIC (ABS)      0.82%       2.07 G/PACK

BATTERY HOLDER 2           PLASTIC (ABS)      0.86%       2.17 G/PACK

RECHARGE HOLDER1           PLASTIC (ABS)      1.58%       3.98 G/PACK

RECHARGE HOLDER2           PLASTIC (ABS)      1.90%       4.78 G/PACK

RECHARGE SCREW             PLASTIC (ABS)      0.26%       0.65 G/PACK

HEAD                       ALUMINUM          15.56%      39.24 G/PACK

LED FIXING HOLDER          IRON               0.71%       1.8 G/PACK

FIXING PLATE               IRON               0.38%       0.96 G/PACK

ANODE PLATE 2              IRON               0.03%       0.08 G/PACK

CATHODE PLATE2             IRON               0.20%       0.51 G/PACK

FIXING SCREW               IRON               0.22%       0.56 G/PACK

ANODE SPRING               IRON               0.04%       0.1 G/PACK

CATHODE SPRING             IRON               0.17%       0.44 G/PACK

CATHOND PLATE 1            IRON               0.21%       0.54 G/PACK

ANODE PLATE 1              IRON               0.03%       0.08 G/PACK

RECHARGE CATHEODE PLATE    IRON               0.75%       1.89 G/PACK

RECHARGE SPRING            IRON               0.11%       0.27 G/PACK

RECHARE ELECTRIC POLE      IRON               1.50%       3.79 G/PACK

RECHARE FIXING COVER       IRON               0.19%       0.48 G/PACK

RECHARE ANODE NUT          IRON               0.13%       0.33 G/PACK

BODY                       ALUMINUM          24.34%      61.38 G/PACK

END CAP                    ALUMINUM          13.08%      33 G/PACK

BULB                       CREE LED           0.73%       1.85 G/PACK

SWITCH                                        0.57%       1.43 G/PACK

RECHARGE BATTERY                             12.05%      30.4 G/PACK

ELECTRIC LINE                                 0.13%       0.33 G/PACK

RESISTANCE                                    0.17%       0.42 G/PACK

PCB                                           0.82%       2.06 G/PACK

CARD                       PULP               1.98%       5 G/PACK

CLAM SHELL                 PLASTIC (PVC)     17.05%      43 G/PACK


SECTION 3: PHYSICAL DATA 


WEIGHT: 252.21 G / PACK

LIFETIME OF THE BULB: MORE THAN 10 HOURS

MELTING POINT OF THE PLASTIC: MORE THAN 140 DEG. C

SPECIFICATION OF THE LIGHT BULB: 3.3V 0.35A LED


SECTION 4: ENVIRONMENTAL CONDITIONS 


OPERATING TEMPERATURE: 0 DEG. C TO 40 DEG. C, BEST AT 25 DEG. C

STORAGE TEMPERATURE: -20 DEG. C TO 60 DEG. C, BEST AT 25 DEG. C

NORMAL OPERATION HUMIDITY RANGE: BELOW 85%R.H. NON-CONDENSING


SECTION 5: MECHANICAL TESTS AND REQUIREMENTS 


DROP TEST:

DROP HEIGHT:
3 FEET HEIGHT ONTO A CONCRETE FLOOR COVERED WITH 1/8 INCH VINYL TILE.

METHOD: 3 TIMES IN TOTAL. DROP 3 DIFFERENT SURFACES OF THE CASE.

EXPECTED RESULT: THE FLASHLIGHT SHOULD STILL WORK AS NORMAL

SURFACE: DAMAGE AND RUSTING ARE NOT PERMITTED


SECTION 6: FIRE & EXPLOSION HAZARDS 


ELIMINABILITY: IGNITION TEMPERATURE OF FRONT-CAP MATERIAL: 200 DEG. C

FIRE EXTINGUISHING MATERIALS:
USE EXTINGUISHING AGENTS SUITABLE FOR SURROUNDING FIRE, SUCH AS WATER
SPRAY, FOAM, DRY POWDER, OR CO2.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
WHEN EXPOSED TO HIGH TEMPERATURE, TOXIC FUMES MAY BE RELEASED FROM BROKEN
PLASTIC FLASHLIGHT.

FIRE FIGHTING PROTECTIVE EQUIPMENT:
A SELF-CONTAINED BREATHING APPARATUS AND SUITABLE PROTECTIVE CLOTHING
SHOULD BE WORN IN FIRE CONDITIONS.

HAZARDOUS DECOMPOSITION PRODUCTS: CO, CO2


SECTION 7: HEALTH HAZARDS 


1. FLASHLIGHT MATERIALS:
THERE ARE NO KNOWN HEALTH HAZARDS FROM EXPOSURE TO THE PLASTIC FLASHLIGHT.
NO ADVERSE EFFECTS ARE EXPECTED FROM OCCASIONAL EXPOSURE TO BROKEN
FLASHLIGHT. AT A MATTER OF GOOD PRACTICE, AVOID PROLONGED OR EXPOSURE TO
BROKEN FLASHLIGHT UNLESS THERE IS ADEQUA

2. EMERGENCY AND FIRST AID PROCEDURES:

GLASS CUTS:
PERFORM NORMAL FIRST AID PROCEDURES. SEEK MEDICAL ATTENTION AS REQUIRED.


SECTION 7: REACTIVITY DATA 


STABILITY: STABLE