Common Name: SEALED MAINTENANCE FREE BATTERIES
Manufacturer: SUPERTECH BATTERY
MSDS Revision Date: 4/2/2004
MSDS Format: No Format Specified
   
Grainger Item Number(s): 9UA08
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
HAZARDOUS COMPONENTS 
PHYSICAL DATA 
FLAMMABILITY DATA 
HEALTH HAZARD DATA 
REACTIVITY COMPATIBILITY DATA 
STORAGE, HANDLING & USE 
PERSONAL PROTECTION INFORMATION 
SPECIAL PRECAUTIONS 



MATERIAL SAFETY DATA SHEET

SUPERTECH BATTERY COMPANY LIMITED
F2, 1/F, TUEN MUN IND
CENTRE, PUI TO RD.
TMTL 76, TUEN MUN, N.T.

TEL: (852) 2469-2380

FAX: (852) 2456-0855

WEB-SITE: WWW.SUPERTEC.COM.HK

E-MAIL: SUPERTECH@ETIMAIL.COM

PRODUCT NAME: SEALED MAINTENANCE FREE BATTERIES

HAZARDOUS COMPONENTS: LEAD SULFURIC ACID

DATE: 02 APR 2004

ISSUED BY: MR. DONNIX LAU

TEL: (852) 2469 2380

FAX: (852) 2456 0855


HAZARDOUS COMPONENTS 


COMPONENT             % WEIGHT   TLV                LD           LC
                                             ORAL       CONTACT  INHALATION

LEAD (Pb PbO2 PbSO4)  68         0.15 MG/M3  220 M/KG   NO

SULFURIC ACID         16         1.00 MG/M3  2140 M/KG  NO       510 PPM


PHYSICAL DATA 


COMPONENT     DENSITY     MELTING POINT  SOLUBILITY    ODOR    APPEARANCE
                          (BOILING)      IN WATER

LEAD          11.34 G/CC  322.4 DEG. C   0.032 KG/M3   NONE    SILVER GREY
                                                               METAL

LEAD SULFATE  6.43 G/CC   340.0 DEG. C   0.0425 KG/M3  NONE    WHITE POWDER

LEAD DIOXIDE  9.37 G/CC   400.0 DEG. C   0.01 KG/M3    NONE    BROWN POWDER

SULFURIC      1.30 G/CC   330.0 DEG. C   500 KG/M3     ACIDIC  CLEAR
ACID                                                           COLORLESS
                                                               LIQUID


FLAMMABILITY DATA 


COMPONENT       FLASH POINT   EXPLOSIVE LIMIT   COMMENTS

LEAD            NONE          NONE

SULFURIC ACID   NONE          NONE

HYDROGEN        NONE          NONE


HEALTH HAZARD DATA 


LEAD:

THE TOXIC EFFECTS OF LEAD ARE ACCUMULATIVE AND SLOW TO APPEAR. IT AFFECTS
THE KIDNEYS REPRODUCTIVE AND CENTRAL NERVOUS SYSTEM. THE SYMPTOMS OF LEAD
OVEREXPOSURE ARE ANEMIA, VOMITING, HEADACHE, STOMACH PAIN (LEAD COLIC),
DIZZINESS' LOSS OF APPETITE, AND MUSCLE & JOIN PAIN. EXPOSURE TO LEAD FROM
A BATTERY MOST OFTEN OCCURS DURING LEAD RECLAIM OPERATIONS THROUGH THE
BREATHING OR INGESTION OF LEAD DUSTS AND FUMES.

THIS SHEET MUST BE PASSED TO ANY SCRAP DEALER / SMELTER WHEN THE BATTERY
US RESOLD.

SULFURIC ACID:

SULFURIC ACID IS A STRONG CORROSIVE. CONTACT WITH ACID CAN CAUSE SEVERE
BURNS IN THE SKIN & EYES. INGESTION OF SULFURIC ACID WILL CAUSE GI TRACK
BURNS. ACID CAN BE RELEASED IF THE BATTERY CASE IS DAMAGED OR THE VENTS ARE
TAMPERED WITH.

SEE OTHER SIDE FOR FIRST AID INSTRUCTIONS.


REACTIVITY COMPATIBILITY DATA 


STABILITY:
UNSTABLE ( )
STABLE   (X)

CONDITIONS TO AVOID:

INCOMPATIBILITY (MATERIALS TO AVID): N/A

HAZARDOUS DECOMPOSITION PRODUCTS: N/A

HAZARDOUS POLYMERIZATION:
MAY OCCUR      ( )
WILL NOT OCCUR (X)

CONDITIONS TO AVOID:


STORAGE, HANDLING & USE 


STEPS TO FOLLOW IF MATERIALS IS SPILLED OR RELEASED: N/A

WASTE DISPOSAL METHOD: R.B.R.C. (U.S.A)

HANDLING AND STORAGE IN NORMAL CONDITIONS: N/A


PERSONAL PROTECTION INFORMATION 


RESPIRATOR PROTECTION (SPECIAL TYPE): N/A

VENTILATION:
LOCAL:
MECHANICAL:
OTHER:

PROTECTIVE GLOVES: NOT NECESSARY

EYE PROTECTION: NOT NECESSARY

OTHER EQUIPMENT:


SPECIAL PRECAUTIONS 


PRECAUTIONS TO BE TAKEN IN HANDLING AND USE.
DO NOT PUT IN A FIRE, SHORT CIRCUIT OR MUTILATE.