Common Name: DIAMOND BLADES (METAL BONDED & ELECTROPLATED) AND GRINDING WHEELS
Manufacturer: MK DIAMOND PRODUCTS
SDS Revision Date: 6/1/2010
SDS Format: No Format Specified
   
Grainger Item Number(s): 13J073, 13J074, 13J075, 13J076, 13J077, 13J078, 13J079, 13J080, 13J081, 13J082, 13J083, 13J084, 13J085, 13J086, 13J087, 13J088, 13J089, 13J090, 13J091, 13J092, 13J093, 2AHV3, 2AHY3, 2AHY4, 2AHY5, 2AHY6, 2AHY7, 2AHY8, 2AHY9, 2AHZ1, 2AHZ2, 2AHZ3, 2AHZ4, 2AHZ5, 2AHZ6, 2AHZ7, 2AHZ8, 2AHZ9, 2AJA1, 2AJA2, 2AJA3, 2AJA4, 2AJA5, 2FTR4, 4GYY3, 4NA34, 4NA35, 4NA36, 4NA37, 4NA38, 4NA39, 4NA40, 4NA41, 4NA42, 4NA43, 4NA44, 4NA45, 4NA46, 4WM89, 4WM90, 4WM92, 4WM93, 4WM94, 4WM95, 4WM96, 4WM97, 4WM98, 4WM99, 4WN01, 4WN02, 4WN03, 4WN04, 4WN07, 4WN08, 4WN09, 4WN10, 4WN11, 4WN12, 4WN13, 4WN14, 4WN15, 4WN16, 4WN17, 4WN18, 4WN19, 4WN20, 4WN22, 4WN25, 4WN26, 6TML7, 6TML8, 6TML9, 6TMN0, 6TMN1, 6TMN2, 6TMN3, 6TMN4, 6TMN5, 6TMN6, 6TMN7, 6TMN8
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1 - CHEMICAL PRODUCT AND COMPANY IDENTIFICATION 
SECTION 2 - HAZARDOUS INGREDIENTS 
SECTION 3 - PHYSICAL AND CHEMICAL PROPERTIES 
SECTION 4 - FIRE AND EXPLOSION 
SECTION 5 - HEALTH HAZARD INFORMATION 
SECTION 6 - CORROSIVITY AND REACTIVITY DATA 
SECTION 7 - SPILL, LEAK AND DISPOSAL PROCEDURES 
SECTION 8 - SPECIAL HANDLING INFORMATION 



MK(R*)
MK DIAMOND PRODUCTS, INC.

MATERIAL SAFETY DATA SHEET

FOR CHEMICAL EMERGENCY SPILL, LEAK, FIRE, EXPOSURE OR ACCIDENT CALL
(CHEMTREC) 800-424-9300. THIS MSDS COMPLIES WITH 29 CFR 1919.1200
(THE HAZARD COMMUNICATION STANDARD)


SECTION 1 - CHEMICAL PRODUCT AND COMPANY IDENTIFICATION 


PRODUCT / CHEMICAL NAME:
DIAMOND BLADES (METAL BONDED & ELECTROPLATED) AND GRINDING WHEELS

PRODUCT TYPE: N/A

FORMULA: N/A


SECTION 2 - HAZARDOUS INGREDIENTS 


CHEMICAL NAME     CAS NUMBERS     EXPOSURE LIMITS IN AIR     CARCINOGEN
& COMMON NAMES                    ACGIH TLV     OSHA PEL     (Y/N)
                                  MG/M3         MG/M3

COBALT            7440-48-4       0.1           0.1          N

COPPER            7440-50-8       1.0           1.0          N

TIN               7440-31-5       NAIF          NAIF         N

NICKEL            7440-02-0       1.0           1.0          Y

IRON              7439-86-6       15.0          NAIF         N

TUNGSTEN CARBIDE  7440-37-7       5.0           5.0          N

SILICON           7440-21-3       10.0          15.0         N

CARBON            7440-44-0       3.5           3.5          N

CHROMIUM          7440-47-3       0.5           1.0          Y

EPOXY RESIN       NAIF            NAIF          NAIF         N
(HARDENED)

(*) MATERIALS ARE REGULATED BY OSHA 29 CFR 1910, 1200, HAZARD
COMMUNICATION STANDARD.


SECTION 3 - PHYSICAL AND CHEMICAL PROPERTIES 


VAPOR DENSITY (AIR=1): N/A

SPECIFIC GRAVITY: 7-14

SOLUBILITY IN WATER: INSOLUBLE

VAPOR PRESSURE, MMHg AT 20 DEG. C: N/A

APPEARANCE AND ODOR:
SOLID METALLIC APPEARANCE, ODORLESS. (RESIN PORTION MAY GIVE OFF ODOR
IN USE)

PERCENT VOLATILE BY VOL: 0

SOLUBILITY IN OTHER SOLVENT: SOLUBLE IN STRONG MINERAL ACIDS

MELTING POINT OR RANGE: 630 DEG. C - 1200 DEG. C

BOILING POINT OR RANGE: N/A

EVAPORATION RATE (BUTYL ACETATE=1): N/A

SOLUBILITY IN ALCOHOL: INSOLUBLE

MELTING POINT OF RESIN: N/A

SPECIFIC GRAVITY OF RESIN: 0.7 - 1.2

* DIAMOND ELECTROPLATED BLADES HAVE NI-PLATED DIAMOND GRAINS ON STEEL
CENTER.


SECTION 4 - FIRE AND EXPLOSION 


FLASH POINT, DEG. F: N/A

AUTO IGNITION TEMPERATURE: N/A

FLAMMABLE LIMITS IN AIR, VOL%: N/A

FIRE EXTINGUISHING MATERIALS: N/A

SPECIAL FIRE FIGHTING PROCEDURES: N/A

UNUSUAL FIRE & EXPLOSION HAZARDS: N/A


SECTION 5 - HEALTH HAZARD INFORMATION 


SYMPTOMS OF OVEREXPOSURE FOR EACH POTENTIAL ROUTE OF EXPOSURE.

INHALED:
DURING SAWING OR GRINDING, DUST CAN IRRITATE NOSE OR THROAT, WHICH MAY
CAUSE COUGHING, WHEEZING OR SHORTNESS OF BREATH.

CONTACT WITH SKIN OR EYES:
DURING SAWING OR GRINDING, SOME MAY EXPERIENCE SKIN OR EYE IRRITATION
FROM DUST.

CONTACT THROUGH SKIN:
DURING SAWING OR GRINDING, SOME MAY EXPERIENCE SKIN IRRITATION FROM DUST.

HEALTH EFFECTS OR RISKS FROM EXPOSURE:

ACUTE:
(DURING SAWING OR GRINDING) COUGHING, WHEEZING OR SHORTNESS OF BREATH.

CHRONIC: (DURING SAWING OR GRINDING) MAY AFFECT TO BREATHING CAPACITY.

FIRST AID (EMERGENCY PROCEDURES):

EYE CONTACT:
IF IRRITATION OCCURS, FLUSH WITH COPIOUS AMOUNT OF WATER. IF IRRITATION
PERSISTS, SEEK MEDICAL ATTENTION.

SKIN CONTACT:
IF IRRITATION OR RASH OCCURS, WASH AFFECTED AREA THOROUGHLY WITH SOAP
AND WATER. SEEK MEDICAL ATTENTION.

INHALED:
IF SYMPTOMS DEVELOP (COUGHING, WHEEZING, SHORTNESS OF BREATH, ETC.)
REMOVE FROM THE EXPOSURE AND SEEK MEDICAL ATTENTION.

SUSPECTED CANCER AGENT?:

YES:
THIS PRODUCT'S INGREDIENTS ARE LISTED AND REGULATED AS CARCINOGEN BY OSHA
29 CFR 1919.1200, HAZARD COMMUNICATION STANDARD.

MEDICAL CONDITIONS AGGRAVATED BY EXPOSURE: NAI


SECTION 6 - CORROSIVITY AND REACTIVITY DATA 


STABILITY: STABLE

INCOMPATIBILITY (MATERIALS TO AVOID): NAIF

HAZARDOUS DECOMPOSITION PRODUCTS (INCLUDING COMBUSTION PRODUCTS): NAIF

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR


SECTION 7 - SPILL, LEAK AND DISPOSAL PROCEDURES 


SPILL OR LEAK RESPONSE PROCEDURES (INCLUDING EMPLOYEE PROTECTION
MEASURES): SOLID METAL, N/A

PREPARING WASTES FOR DISPOSAL (CONTAINER TYPE, NEUTRALIZATION, ETC.):
STANDARD METHODS CONSISTENT WITH APPLICABLE FEDERAL, STATE AND LOCAL
REGULATIONS.


SECTION 8 - SPECIAL HANDLING INFORMATION 


VENTILATION AND ENGINEERING CONTROLS:
DURING SAWING OR GRINDING, HANDLE WITH ADEQUATE VENTILATION FOR
NUISANCE DUST. SEE OSHA 29 CFR 1910.94 (VENTILATION) AND CFR 1910.1000
(AIR CONTAMINANTS). SEE ANSI STANDARD B7-1, SECTION 2.

RESPIRATORY PROTECTION:
DURING SAWING OR GRINDING, USE AN APPROPRIATE NIOSH APPROVED RESPIRATOR
IF AIRBORNE DUST CONCENTRATIONS EXCEED THE APPROPRIATE PEL OR TLV.

EYE PROTECTION: RECOMMENDED (DURING SAWING OR GRINDING)

GLOVES: RECOMMENDED (DURING SAWING OR GRINDING)

OTHER CLOTHING AND EQUIPMENT:
DURING SAWING OR GRINDING, USE OTHER PROTECTIVE EQUIPMENT SUCH AS FLAME
RETARDANT CLOTHING IF APPLICABLE, SEE OSHA 29 CFR 1910.215 (HEARING
PROTECTION).

WORK PRACTICES AND HYGIENIC PRACTICES:
DURING SAWING OR GRINDING, USE SAFETY GUARDS. MAKE SURE ALL THE
GUARDS ARE IN PLACE.

OTHER HANDLING AND STORAGE EQUIPMENTS: SEE ANSI STANDARD B7.1.

PROTECTIVE MEASURES DURING MAINTENANCE OF CONTAMINATED EQUIPMENT: NAIF

NOTE:
N/A - NOT APPLICABLE
NAIF - NO APPLICABLE INFORMATION FOUND

(C) 2010 MK DIAMOND PRODUCTS, INC. ALL RIGHTS RESERVED. IMAGES AND
SPECIFICATIONS ARE SUBJECT TO CHANGE WITHOUT NOTICE. MATERIAL SAFETY
DATA SHEET DIAMOND BLADES (06/10)

1315 STORM PARKWAY
TORRANCE, CA 90501

P: 800.421.5830

WWW.MKDIAMOND.COM

F: 310.539.5158