Common Name: PRC SEALED MAINTENANCE FREE BATTERIES
Manufacturer: DUAL-LITE
MSDS Revision Date: 3/19/2010
MSDS Format: No Format Specified
   
Grainger Item Number(s): 16U255, 16U256, 16U257, 16U258, 16U259, 16U263, 16U265, 16U266, 16U271, 16U273, 2099364, 2177962, 2177970, 2V608, 2V643, 2V644, 3UWA3, 9ZN65
Manufacturer Model Number(s): 12-568, 12-691, 2810, BRP75X



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
HAZARDOUS COMPONENTS 
PHYSICAL DATA 
FLAMMABILITY DATA 
HEALTH HAZARD DATA 
REACTIVITY DATA 
SPILL OR LEAK PROCEDURES 
PROTECTION 
ELECTRICAL SAFETY 
FIRST AID 



MAINTENANCE-FREE SEALED LEAD-ACID

BATTERY MANUFACTURER'S MSDS

DISTRIBUTED BY: DUAL-LITE

MSDS #: 4

MATERIAL SAFETY DATA SHEET

DATE: MARCH 19, 2010

PRODUCT NAME: PRC SEALED MAINTENANCE FREE BATTERIES

HAZARDOUS COMPONENTS: LEAD, SULFURIC ACID

TELEPHONE NO.: NOT APPLICABLE


HAZARDOUS COMPONENTS 


COMPONENT                NO. CAS    % WEIGHT

LEAD (Pb, PbO2, PbSO4)   7439-92-1  65-75%

SULFURIC ACID            7664-93-9  17-30%


COMPONENT                OSHA PEL(TLV)  LD50         LD50        LD50
                                        ORAL         INHALATION  CONTACT

LEAD (Pb, PbO2, PbSO4)   0.050 MG/M3    500 MG/KG    20 MG/M3    N/A

SULFURIC ACID            1 MG/M3        2.140 KG/KG  18 MG/M3    135 MG/KG


PHYSICAL DATA 


COMPONENT     DENSITY       MELTING POINT  SOLUBILITY  ODOR  APPEARANCE
                            (BOILING)      IN WATER

LEAD          11.34 GM/CM3  621.5 DEG. F   NONE        NONE  SILVER-GRAY
                                                             METAL

LEAD SULFATE  6.2 GM/CM3    2132 DEG. F    .43 MG/L    NONE  WHITE POWDER

LEAD DIOXIDE  9.375 GM/CM3  D. 554 DEG. F  NONE        NONE  BROWN POWDER

SULFURIC      1.290 GM/CM5  235 DEG. F     100%        NONE  CLEAR
ACID                                                         COLORLESS
                                                             LIQUID


FLAMMABILITY DATA 


COMPONENT      FLASH POINT  EXPLOSIVE  COMMENTS
                            LIMITS

LEAD           NONE         NONE       USE "ABC" TYPE FIRE EXTINGUISHER FOR
                                       BATTERY FIRES.

SULFURIC ACID  NONE         NONE

HYDROGEN       <0 DEG. F    4%-74.2%   PRC SEALED BATTERIES CAN EMIT
                                       HYDROGEN ONLY IF OVER CHARGED (FLOAT
                                       VOLTAGE 2.40 VPC OR GREATER).


HEALTH HAZARD DATA 


LEAD:
THE TOXIC EFFECTS OF LEAD ARE ACCUMULATIVE, AND SLOW TO APPEAR. IT AFFECTS
THE KIDNEYS, REPRODUCTIVE, AND CENTRAL NERVOUS SYSTEMS. THE SYMPTOMS OF
LEAD OVER EXPOSURE ARE ANEMIA, VOMITING, HEADACHE, STOMACH PAIN (LEAD
COLIC), DIZZINESS, LOSS OF APPETITE AND MUSCLES AND JOINTS PAIN. EXPOSURE
TO LEAD FROM A BATTERY MOST OFTEN OCCURS DURING LEAD RECLAIM OPERATION
THROUGH THE BREATHING OR INGESTION OF LEAD DUSTS AND FUMES. THIS SHEET MUST
BE PASSED TO ANY SCRAP DEALER OR SMELTER WHEN THE BATTERY IS RESOLD.

SULFURIC ACID:
SULFURIC ACID IS A STRONG CORROSIVE CONTACT WITH THE ACID CAN CAUSE SEVERE
BURNS TO THE SKIN AND EYES. INGESTION OF SULFURIC ACID WILL CAUSE GASTRO
INTESTINAL TRACT BURNS.

SEE OTHER SIDE FOR FIRST AID INSTRUCTIONS.


REACTIVITY DATA 


COMPONENT: SULFURIC ACID

STABILITY: STABLE AT ALL TEMPERATURES

POLYMERIZATION: WILL NOT POLYMERIZE

INCOMPATIBILITY: REACTIVE METALS, STRONG BASES, MOST ORGANIC COMPOUNDS

DECOMPOSITION PRODUCTS:
SULFURIC DIOXIDE, SULPHER TRIOXIDE, HYDROGEN SULFIDE, HYDROGEN

CONDITIONS TO AVOID:
PROHIBIT SMOKING, SPARKS, FLAMES, ETC. FROM BATTERY CHARGING AREA. AVOID
MIXING ACID WITH OTHER CHEMICALS.


SPILL OR LEAK PROCEDURES 


STEPS TO TAKE IN CASE OF LEAK OR SPILL:
IF SULFURIC ACID IS SPILLED FROM A BATTERY, NEUTRALIZE THE ACID WITH SODIUM
BICARBONATE (BAKING SODA), SODIUM CARBONATE (SODA ASH) OR CALCIUM OXIDE
(LIME). FLUSH THE AREA WITH WATER, AND DISPOSE OF AS HAZARDOUS WASTE

WASTE DISPOSAL METHOD:
1) SPENT LEAD ACID BATTERIES ARE DISPOSED OF USING THREE (3) ACCEPTABLE
METHODS: SEND THE BATTERIES TO: (A) LICENSED SECONDARY LEAD SMELTERS FOR
RECYCLING (B) REPUTABLE BATTERY HANDLERS (C) REPUTABLE SCRAP DEALERS.

2) IF THE USER HAS TO TRANSPORT THESE BATTERIES TO THE SMELTERS, THE USER
MUST FOLLOW DEPARTMENT OF TRANSPORTATION (DOT) REGULATIONS.

A COPY OF THIS MATERIAL SAFETY DATA SHEET MUST BE SUPPLIED TO ANY SCRAP
DEALER OR SECONDARY LEAD SMELTER. FOLLOW APPLICABLE FEDERAL, STATE, AND
LOCAL REGULATIONS.


PROTECTION 


EXPOSURE SITE: PROTECTION

SKIN: RUBBER GLOVES, APRON

RESPIRATORY:
PROTECTIVE EQUIPMENT MUST BE WORN IF THE BATTERY IS CRACKED OR OTHERWISE
DAMAGED. HEPA RESPIRATOR SHOULD BE WORN DURING RECLAIM OPERATIONS, IF THE
OSHA PEL IS EXCEEDED.

EYES: SAFETY GOGGLES, FACE SHIELD


ELECTRICAL SAFETY 


DUE TO THE PRC BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY,
HIGH LEVELS OF SHORT CIRCUIT CURRENT CAN BE DEVELOPED ACROSS THE BATTERY
TERMINALS. DO NOT REST TOOLS OR CABLES ON THE BATTERY. USE INSULATED TOOLS
ONLY. FOLLOW ALL INSTALLATION INSTRUCTIONS AND DIAGRAMS WHEN INSTALLING OR
MAINTAINING BATTERY SYSTEMS.


FIRST AID 


SULFURIC ACID:

SKIN CONTACT:
FLUSH WITH WATER, SEE PHYSICIAN IF CONTACT AREA IS LARGE, OR IF BLISTERS
FORM.

EYE CONTACT:
CALL PHYSICIAN IMMEDIATELY, FLUSH WITH WATER UNTIL PHYSICIAN ARRIVES.

INGESTION:
CALL PHYSICIAN. DO NOT INDUCE VOMITING. DO NOT GIVE ANYTHING TO AN
UNCONSCIOUS PERSON.

FAX DOC: 5303