Common Name: PS, PSH, PSG AND PG VALVE REGULATED (VRLA) BATTERIES ABSORBED ELECTROLYTE (AGM)
Manufacturer: POWER-SONIC
MSDS Revision Date: 2/1/2011
   
Grainger Item Number(s): 16U371, 16U373, 16U377, 16U380, 16U381, 16U384, 16U393, 19YN24, 19YN25, 19YN26, 19YN27, 19YN28, 19YN29, 19YN30, 19YN31, 19YN32, 19YN33, 19YN34, 19YN35, 19YN36, 19YN37, 19YN38, 19YN39, 19YN40, 19YN41, 19YN42, 19YN43, 19YN44, 19YN45, 19YN46, 19YN47, 19YN48, 19YN55, 19YN56, 19YN57, 19YN58, 19YN59, 19YN60, 19YN61, 19YN62, 19YN63, 19YN64, 19YN65, 19YN66, 19YN67, 19YN68, 19YN69, 19YN70, 19YN71, 19YN72, 2779957, 38G224, 3JED2, 3UVR2, 3WCX8, 3WCY4, 3WCY9, 3WCZ5, 3WDD3, 3WDD8, 3YAG9, 3YAL1, 4141719, 46T428, 46T429, 46T430, 46T431, 46T432, 46T433, 46T434, 46T435, 4BY52, 4BY59, 5AEU1, 5CRZ7, 5CRZ8, 5CRZ9, 5MKL4, 6354248, 8UWH9, 9XTP0
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1 - PRODUCT IDENTIFICATION 
SECTION 2 - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION 4 - FLAMMABILITY DATA 
SECTION 5 - REACTIVITY DATA 
SECTION 6 - HEALTH HAZARD DATA 
SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION 8 - CONTROL MEASURES 
SECTION 9 REGULATORY INFORMATION 



PS
POWER SONIC(R*)

MATERIAL SAFETY DATA SHEET

PS, PSH, PSG AND PG
VALVE REGULATED (VRLA) BATTERIES
ABSORBED ELECTROLYTE (AGM)


SECTION 1 - PRODUCT IDENTIFICATION 


MANUFACTURERS NAME:
POWER-SONIC CORPORATION
7550 PANASONIC WAY
SAN DIEGO, CA 92154

EMERGENCY TELEPHONE NUMBERS:
CHEMTREC (DOMESTIC): (800) 424-9300
CHEMTREC (INTERNATIONAL): (703) 527-3887

TELEPHONE NUMBER FOR INFORMATION:
POWER-SONIC CORPORATION: (619) 661-2020

DATE ISSUED: FEBRUARY 1, 2011

THE INFORMATION CONTAINED WITHIN IS PROVIDED AS A SERVICE TO OUR CUSTOMERS
AND IS FOR THEIR INFORMATION ONLY. THE INFORMATION AND RECOMMENDATIONS SET
FORTH HEREIN ARE MADE IN GOOD FAITH AND ARE BELIEVED TO BE ACCURATE AT THE
DATE COMPILED. POWER-SONIC CORPORATION MAKES NO WARRANTY EXPRESSED OR
IMPLIED.


SECTION 2 - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


COMPONENTS      CAS        APPROX   OSHA PEL     ACGIH TLV    NIOSH
                NUMBER     WT. %    (MICRO)G/M3  (MICRO)G/M3  (MICRO)G/M3

INORGANIC       7439-92-1  65%-75%  50           150          10
LEAD/LEAD
COMPOUNDS

TIN             7440-31-5  <0.5%    2000         2000         N/A

CALCIUM         7440-70-2  <0.1%    N/A          N/A          N/A

ELECTROLYTE:    7664-93-9   14-20%  1000         1000         1000
DILUTE
SULFURIC
ACID

FIBERGLASS                 5%       N/A          N/A          N/A
SEPARATOR

CASE MATERIAL:  9003-56-9    5-10%  N/A          N/A          N/A
ACRYLONITRILE
BUTADINE
STYRENE (ABS)

INORGANIC LEAD AND ELECTROLYTE (SULFURIC ACID) ARE THE MAIN COMPONENTS OF
EVERY VALVE REGULATED LEAD ACID BATTERY SUPPLIED BY POWER-SONIC
CORPORATION. OTHER INGREDIENTS MAY BE PRESENT DEPENDENT UPON THE SPECIFIC
BATTERY TYPE. FOR ADDITIONAL INFORMATION CONTACT POWER-SONIC CORPORATION
TECHNICAL DEPARTMENT.


SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 


COMPONENTS      DENSITY        MELTING           SOLUBILITY
                               POINTS            (H2O)

LEAD            11.34          621 DEG. F        NONE

LEAD            6.20           1950 DEG. F       40 MG/L
SULFATE                                          (60 DEG. F)

LEAD            9.40           554 DEG. F        NONE
DIOXIDE

SULFURIC        ABOUT 1.30     203-240 DEG. F    100%
ACID

FIBERGLASS      N/A            N/A               SLIGHT
SEPARATOR

CASE MATERIAL:  N/A            N/A               NONE
ACRYLONITRILE
BUTADINE
STYRENE (ABS)


COMPONENTS         ODOR            APPEARANCE

LEAD               NONE            SILVER-GRAY

LEAD               NONE            WHITE POWDER
SULFATE

LEAD               NONE            BROWN POWDER
DIOXIDE

SULFURIC           SHARP           CLEAR COLORLESS
ACID               PENETRATING     LIQUID
                   PUNGENT

FIBERGLASS         NONE            WHITE FIBROUS
SEPARATOR

CASE MATERIAL:     NONE            SOLID
ACRYLONITRILE
BUTADINE
STYRENE (ABS)


SECTION 4 - FLAMMABILITY DATA 


COMPONENTS     FLASHPOINT  EXPLOSIVE    COMMENTS
                           LIMIT

LEAD AND       NONE        NONE         NONE
SULFURIC
ACID

HYDROGEN                   LEL = 4.1%   SEALED BATTERIES CAN EMIT HYDROGEN
                                        IF OVERCHARGED
                                        (FLOAT VOLTAGE>2.40 VPC)

FIBERGLASS     N/A         N/A          TOXIC VAPORS MAY BE RELEASED. IN
SEPARATOR                               CASE OF FIRE, WEAR SELF
                                        CONTAINED BREATHING APPARATUS

ACRYLONITRILE  NONE        N/A          TEMP OVER 527 DEG. F (300 DEG. C)
BUTADINE                                MAY RELEASE COMBUSTIBLE GASES.
STYRENE (ABS)                           IN CASE OF FIRE, WEAR SELF
                                        CONTAINED BREATHING APPARATUS


SECTION 5 - REACTIVITY DATA 


STABILITY:
UNSTABLE ( )
STABLE   (X)

CONDITIONS TO AVOID:
PROLONGED OVERCHARGE ON HIGH CURRENT, IGNITION SOURCES. SULFURIC ACID
REMAINS STABLE AT ALL TEMPERATURES

INCOMPATIBILITY (MATERIALS TO AVOID):

SULFURIC ACID:
CONTACT WITH COMBUSTIBLES AND ORGANIC MATERIALS MAY CAUSE FIRE AND
EXPLOSION. ALSO REACTS VIOLENTLY WITH STRONG REDUCING AGENTS, METALS,
SULFUR TRIOXIDE GAS, STRONG OXIDIZERS, AND WATER. CONTACT WITH METALS MAY
PRODUCT TOXIC SULFUR DIOXIDE FUMES AND MAY RELEASE FLAMMABLE HYDROGEN GAS.

LEAD COMPOUNDS:
AVOID CONTACT WITH STRONG ACIDS, BASES, HALIDES, HALOGENATES, POTASSIUM
NITRATE, PERMANGANATE, PEROXIDES, NASCENT HYDROGEN, AND REDUCING AGENTS.

HAZARDOUS DECOMPOSITION OR BYPRODUCTS:

SULFURIC ACID:
SULFUR TRIOXIDE, CARBON MONOXIDE, SULFURIC ACID MIST, SULFUR DIOXIDE, AND
HYDROGEN SULFIDE.

LEAD COMPOUNDS:
HIGH TEMPERATURES ABOVE THE MELTING POINT ARE LIKELY TO PRODUCE TOXIC
METAL FUME, VAPOR, OR DUST; CONTACT WITH STRONG ACID OR BASE OR PRESENCE
OF NASCENT HYDROGEN MAY GENERATE HIGHLY TOXIC ARSINE GAS. HAZARDOUS
POLYMERIZATION.

POLYMERIZATION: SULFURIC ACID WILL NOT POLYMERIZE

DECOMPOSITION PRODUCTS:
SULFURIC DIOXIDE, TRIOXIDE, HYDROGEN SULFIDE, HYDROGEN.

CONDITIONS TO AVOID:
PROHIBIT SMOKING, SPARKS, ETC. FROM BATTERY CHARGING AREA. AVOID MIXING
ACID WITH OTHER CHEMICALS.


SECTION 6 - HEALTH HAZARD DATA 


ROUTES OF ENTRY:

SULFURIC ACID: HARMFUL BY ALL ROUTES OF ENTRY

LEAD COMPOUNDS:
HAZARDOUS EXPOSURE CAN OCCUR ONLY WHEN PRODUCT IS HEATED, OXIDIZED, OR
OTHERWISE PROCESSED OR DAMAGED TO CREATE DUST, VAPOR OR FUME.

INHALATION:

SULFURIC ACID:
BREATHING SULFURIC ACID VAPORS AND MISTS MAY CAUSE SEVERE RESPIRATORY
PROBLEMS.

LEAD COMPOUNDS:
DUST OR FUMES MAY CAUSE IRRITATION OF UPPER RESPIRATORY TRACT OR LUNGS.

FIBERGLASS SEPARATOR:
FIBERGLASS IS AN IRRITANT TO THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10 DEG. F / USE MSA COMFOLL WITH TYPE H FILTER. ABOVE
10 DEG. F USE ULTRA TWIN WITH TYPE H FILTER. THIS PRODUCT IS NOT
CONSIDERED CARCINOGENIC BY NTP OR OSHA.

SKIN CONTACT:

SULFURIC ACID: SEVERE IRRITATION, BURNS AND ULCERATION.

LEAD COMPOUNDS: NOT ABSORBED THROUGH THE SKIN

INGESTION:

SULFURIC ACID:
MAY CAUSE SEVERE IRRITATION OF THE MOUTH, THROAT, ESOPHAGUS, AND STOMACH.

LEAD COMPOUNDS:
MAY CAUSE ABDOMINAL PAIN, NAUSEA, VOMITING, DIARRHEA, AND SEVERE CRAMPING.
ACUTE INGESTION SHOULD BE TREATED BY A PHYSICIAN.

EYE CONTACT:

SULFURIC ACID:
SEVERE IRRITATION, BURNS, CORNEA DAMAGE AND POSSIBLE BLINDNESS.

LEAD COMPOUNDS: MAY CAUSE EYE IRRITATION.

ACUTE HEALTH HAZARDS:

SULFURIC ACID:
SEVERE SKIN IRRITATION, BURNS, DAMAGE TO CORNEA MAY CAUSE BLINDNESS,
UPPER RESPIRATORY IRRITATION.

LEAD COMPOUNDS:
MAY CAUSE ABDOMINAL PAIN, NAUSEA, HEADACHES, VOMITING, LOSS OF APPETITE,
SEVERE CRAMPING, MUSCULAR ACHES AND WEAKNESS, AND DIFFICULTY SLEEPING.
THE TOXIC EFFECTS OF LEAD ARE CUMULATIVE AND SLOW TO APPEAR. IT AFFECTS
THE KIDNEYS, REPRODUCTIVE AND CENTRAL NERVOUS SYSTEMS. THE SYMPTOMS OF
LEAD OVEREXPOSURE ARE LISTED ABOVE. EXPOSURE TO LEAD FROM A BATTERY MOST
OFTEN OCCURS DURING LEAD RECLAMATION OPERATIONS THROUGH THE BREATHING OR
INGESTION OF LEAD DUST OR FUMES.

CHRONIC HEALTH HAZARDS:

SULFURIC ACID:
POSSIBLE SCARRING OF THE CORNEA, INFLAMMATION OF THE NOSE, THROAT AND
BRONCHIAL TUBES, POSSIBLE EROSION OF TOOTH ENAMEL.

LEAD COMPOUNDS:
MAY CAUSE ANEMIA, DAMAGE TO KIDNEYS AND NERVOUS SYSTEM, AND DAMAGE TO
REPRODUCTIVE SYSTEM IN BOTH MALES AND FEMALES.

CARCINOGENICITY:

SULFURIC ACID:
THE NATIONAL TOXICOLOGICAL PROGRAM (NTP) AND THE INTERNATIONAL AGENCY FOR
RESEARCH ON CANCER (IARC) HAVE CLASSIFIED STRONG INORGANIC ACID MIST
CONTAINING SULFURIC ACID AS A CATEGORY 1 CARCINOGEN, A SUBSTANCE THAT IS
CARCINOGENIC TO HUMANS. THE ACGIH HAS CLASSIFIED STRONG INORGANIC ACID
MIST CONTAINING SULFURIC ACID AS AN A2 CARCINOGEN (SUSPECTED HUMAN
CARCINOGEN). THESE CLASSIFICATIONS DO NOT APPLY TO LIQUID FORMS OF
SULFURIC ACID OR SULFURIC ACID SOLUTIONS CONTAINED WITHIN A BATTERY.
INORGANIC ACID MIST (SULFURIC ACID MIST) IS NOT GENERATED UNDER NORMAL
USE OF THIS PRODUCT. MISUSE OF THE PRODUCT, SUCH AS OVERCHARGING, MAY
RESULT IN THE GENERATION OF SULFURIC ACID MIST.

LEAD COMPOUNDS:
HUMAN STUDIES ARE INCONCLUSIVE REGARDING LEAD EXPOSURE AND AN INCREASED
CANCER RISK. THE EPA AND THE INTERNATIONAL AGENCY FOR RESEARCH ON CANCER
(IARC) HAVE CATEGORIZED LEAD AND INORGANIC LEAD COMPOUNDS AS A B2
CLASSIFICATION (PROBABLE/POSSIBLE HUMAN CARCINOGEN) BASED ON SUFFICIENT
ANIMAL EVIDENCE AND INADEQUATE HUMAN EVIDENCE.

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:
INORGANIC LEAD AND ITS COMPOUNDS CAN AGGRAVATE CHRONIC FORMS OF KIDNEY,
LIVER, AND NEUROLOGICAL DISEASES. CONTACT OF BATTERY ELECTROLYTE (ACID)
WITH THE SKIN MAY AGGRAVATE SKIN DISEASES SUCH AS ECZEMA AND CONTACT
DERMATITIS. OVEREXPOSURE TO SULFURIC ACID MIST MAY CASE LUNG DAMAGE AND
AGGRAVATE PULMONARY CONDITIONS.

EMERGENCY AND FIRST AID PROCEDURES:

INHALATION:

SULFURIC ACID:
REMOVE TO FRESH AIR IMMEDIATELY. IF BREATHING IS DIFFICULT, GIVE OXYGEN

LEAD COMPOUNDS:
REMOVE FROM EXPOSURE, GARGLE, WASH NOSE AND LIPS, CONSULT PHYSICIAN

INGESTION:
SULFURIC ACID: DO NOT INDUCE VOMITING, CONSULT A PHYSICIAN IMMEDIATELY.
LEAD COMPOUNDS: CONSULT A PHYSICIAN IMMEDIATELY

EYES:

SULFURIC ACID:
FLUSH IMMEDIATELY WITH WATER FOR 15 MINUTES, CONSULT A PHYSICIAN.

LEAD COMPOUNDS:
FLUSH IMMEDIATELY WITH WATER FOR 15 MINUTES, CONSULT A PHYSICIAN

SKIN:

SULFURIC ACID:
FLUSH WITH LARGE AMOUNTS OF WATER FOR AT FEAST 15 MINUTES, REMOVE ANY
CONTAMINATED CLOTHING. IF IRRITATION DEVELOPS SEEK MEDICAL ATTENTION.

LEAD COMPOUNDS: WASH WITH SOAP AND WATER.


SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
THERE IS NO RELEASE OF MATERIAL UNLESS THE CASE IS DAMAGED OR BATTERY IS
MISUSED/OVERCHARGED. IF RELEASE OCCURS STOP FLOW OF MATERIAL,
CONTAIN/ABSORB ALL SPILLS WITH DRY SAND, EARTH, OR VERMICULITE. DO NOT
USE COMBUSTIBLE MATERIALS. NEUTRALIZE SPILLED MATERIAL WITH SODA ASH,
SODIUM BICARBONATE, LIME, ETC. WEAR ACID-RESISTANT CLOTHING, BOOTS,
GLOVES, AND FACE SHIELD. DISPOSE OF AS HAZARDOUS WASTE. DO NOT DISCHARGE
ACID TO SEWER

WASTE DISPOSAL METHOD:
SPENT BATTERIES - SEND TO SECONDARY LEAD SMELTER FOR RECYCLING. FOLLOW
APPLICABLE FEDERAL, STATE AND LOCAL REGULATIONS NEUTRALIZE AS IN PRECEDING
STEP. COLLECT NEUTRALIZED MATERIAL IN SEALED CONTAINER AND HANDLE AS
HAZARDOUS WASTE AS APPLICABLE. A COPY OF THIS MSDS MUST BE SUPPLIED TO ANY
SCRAP DEALER OR SECONDARY LEAD SMELTER WITH THE BATTERY.

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
STORE BATTERIES IN A COOL, DRY, WELL VENTILATED AREA THAT ARE SEPARATED
FROM INCOMPATIBLE MATERIALS AND ANY ACTIVITIES WHICH MAY GENERATE FLAMES,
SPARKS, OR HEAT. KEEP ALL METALLIC ARTICLES THAT COULD CONTACT THE
NEGATIVE AND POSITIVE TERMINALS ON A BATTERY AND CREATE A SHORT
CIRCUIT CONDITION.

ELECTRICAL SAFETY:
DUE TO THE BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY,
HIGH LEVELS OF SHORT CIRCUIT CURRENT CAN BE DEVELOPED ACROSS THE BATTERY
TERMINALS. DO NOT REST TOOLS OR CABLES ON THE BATTERY. USE INSULATED
TOOLS ONLY. FOLLOW ALL INSTALLATION INSTRUCTIONS AND DIAGRAMS WHEN
INSTALLING OR MAINTAINING BATTERY SYSTEMS.

FIBERGLASS SEPARATOR:
FIBERGLASS IS AN IRRITANT TO THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10 DEG. F / USE MSA COMFOLL WITH TYPE H FILTER. ABOVE
10 DEG. F USE ULTRA TWIN WITH TYPE H FILTER. THIS PRODUCT IS NOT
CONSIDERED CARCINOGENIC BY NTP OR OSHA.


SECTION 8 - CONTROL MEASURES 


RESPIRATORY PROTECTION:
NONE REQUIRED UNDER NORMAL CONDITIONS. IF BATTERY IS OVERCHARGED AND
CONCENTRATIONS OF SULFURIC ACID ARE KNOWN TO EXCEED PEL USE NIOSH OR MSH
APPROVED RESPIRATORY PROTECTION.

ENGINEERING CONTROLS:
STORE AND HANDLE BATTERIES IN A WELL VENTILATED AREA. IF MECHANICAL
VENTILATION IS USED, COMPONENTS MUST BE ACID RESISTANT

PROTECTIVE GLOVES:
NONE NEEDED UNDER NORMAL CONDITIONS. IF BATTERY CASE IS DAMAGED USE RUBBER
OR PLASTIC ELBOW LENGTH GAUNTLETS

EYE PROTECTION:
NONE NEEDED UNDER NORMAL CONDITIONS. IF HANDLING DAMAGED OR BROKEN
BATTERIES USE CHEMICAL SPLASH GOGGLES OR FACE SHIELD

OTHER PROTECTIVE CLOTHING OR EQUIPMENT:
NONE NEEDED UNDER NORMAL CONDITIONS. IN CASE OF DAMAGED OR BROKEN BATTERY
USE AN ACID RESISTANT APRON. UNDER SEVERE EXPOSURE OR EMERGENCY CONDITIONS
WEAR ACID RESISTANT CLOTHING.

WORK HYGIENIC PRACTICES:
HANDLE BATTERIES CAREFULLY TO AVOID DAMAGING THE CASE. DO NOT ALLOW
METALLIC ARTICLES TO CONTACT THE BATTERY TERMINALS DURING HANDLING. AVOID
CONTACT WITH THE INTERNAL COMPONENTS OF THE BATTERY.


SECTION 9 REGULATORY INFORMATION 


NFPA HAZARD RATING FOR SULFURIC ACID:
HEALTH       3
FLAMMABILITY 0
REACTIVITY   2

TRANSPORTATION BATTERIES. NON-RESTRICTED STATUS

NORTH AMERICA SURFACE AND AIR SHIPMENTS:
OUR NONSPILLABLE LEAD ACID BATTERIES ARE LISTED IN THE U.S. DEPARTMENT
OF TRANSPORTATION'S (DOT) HAZARDOUS MATERIALS REGULATIONS BUT ARE
EXCEPTED FROM THESE REGULATIONS SINCE THEY MEET ALL OF THE FOLLOWING
REQUIREMENTS FOUND AT 49 CFR 173.159(D) - NMFC # 60680 CLASS 65.

WHEN OFFERED FOR TRANSPORT, THE BATTERIES ARE PROTECTED AGAINST SHORT
CIRCUITS AND SECURELY PACKAGED AS REQUIRED BY 49 CFR 173.159(D) (1)

THE BATTERIES AND OUTER PACKAGING ARE MARKED WITH THE WORDS NONSPILLABLE
BATTERY AS REQUIRED BY 49 CFR 173.159(D) (2); AND

THE BATTERIES COMPLY WITH THE VIBRATION AND PRESSURE DIFFERENTIAL TESTS
FOUND IN 49 CFR 173.159(D) (3) AND "CRACK TEST" FOUND AT
49 CFR 173.159(D) (4).

INTERNATIONAL:

OUR NON-SPILLABLE LEAD ACID BATTERIES ALSO ARE EXCEPTED FROM THE
INTERNATIONAL HAZARDOUS MATERIALS (ALSO KNOWN AS "DANGEROUS GOODS")
REGULATIONS SINCE THEY COMPLY WITH THE FOLLOWING REQUIREMENTS:

THE VIBRATION AND PRESSURE DIFFERENTIAL TESTS FOUND IN PACKING
INSTRUCTION 806 AND SPECIAL PROVISION A67 OF THE INTERNATIONAL AIR
TRANSPORT ASSOCIATION (IATA) DANGEROUS GOODS REGULATIONS

THE VIBRATION AND PRESSURE DIFFERENTIAL TESTS FOUND IN PACKING
INSTRUCTION 872 AND SPECIAL PROVISION A67 OF THE INTERNATIONAL CIVIL
AVIATION ORGANIZATION (ICAO) TECHNICAL INSTRUCTIONS FOR THE SAFE
TRANSPORT OF DANGEROUS GOODS BY AIR; AND

THE VIBRATION, PRESSURE DIFFERENTIAL, AND "CRACK" TESTS FOUND IN
SPECIAL PROVISION 238.1 AND 238.2 OF THE INTERNATIONAL MARITIME DANGEROUS
GOODS (IMDG) CODE

REGULATORY INFORMATION:

RCRA:
SPENT LEAD ACID BATTERIES ARE NOT REGULATED AS HAZARDOUS WASTE BY THE EPA
WHEN RECYCLED, HOWEVER STATE AND INTERNATIONAL REGULATIONS MAY VERY.

CERCLA (SUPERFUND) AND EPCRA:

(A):
REPORTABLE QUANTITY (RQ) FOR SPILLED 100% SULFURIC ACID UNDER CERCLA
(SUPERFUND) AND EPCRA (EMERGENCY PLANNING COMMUNITY RIGHT TO KNOW ACT
IS 1,000 LBS. STATE AND LOCAL REPORTABLE QUANTITIES FOR SPILLED SULFURIC
ACID MAY VARY.

(B):
SULFURIC ACID IS A LISTED "EXTREMELY HAZARDOUS SUBSTANCE" UNDER EPCRA WITH
A THRESHOLD PLANNING QUANTITY (TPQ) OF 1,000 LBS.

(C):
EPCRA SECTION 302 NOTIFICATION IS REQUIRED IF 1,000 LBS. OR MORE OF
SULFURIC ACID IS PRESENT AT ONE SITE. THE QUANTITY OF SULFURIC ACID WILL
VARY BY BATTERY TYPE. CONTACT POWER-SONIC CORPORATION FOR ADDITIONAL
INFORMATION.

(D):
EPCRA SECTION 312 TIER 2 REPORTING IS REQUIRED FOR BATTERIES IF SULFURIC
ACID IS PRESENT IN QUANTITIES OF 500 LBS. OR MORE AND/OR LEAD IS PRESENT
IN QUANTITIES OF 10,00 LBS. OR MORE.

(E):

SUPPLIER NOTIFICATION:
THIS PRODUCT CONTAINS TOXIC CHEMICALS WHICH MAY BE REPORTABLE UNDER EPCRA
SECTION 313 TOXIC CHEMICAL RELEASE INVENTORY (FORM R) REQUIREMENTS.

IF YOU ARE A MANUFACTURING FACILITY UNDER SIC CODES 20 THROUGH 39 THE
FOLLOWING INFORMATION IS PROVIDED TO ENABLE YOU TO COMPLETE THE REQUIRED
REPORTS:

(F):

TOXIC CHEMICAL    CAS NUMBER        APPROXIMATE % BY WEIGHT

LEAD              7439-92-1         60

SULFURIC ACID     7664-93-9         10-30

ARSENIC           7440-38-2         0.2

IF YOU DISTRIBUTE THIS PRODUCT TO OTHER MANUFACTURERS IN SIC CODES 20
THROUGH 39, THIS INFORMATION MUST BE PROVIDED WITH THE FIRST SHIPMENT IN
A CALENDAR YEAR. THE SECTION 313 SUPPLIER NOTIFICATION REQUIREMENT DOES
NOT APPLY TO BATTERIES WHICH ARE "CONSUMER PRODUCTS". NOT PRESENT IN ALL
BATTERY TYPES. CONTACT POWER-SONIC CORPORATION FOR FURTHER INFORMATION.

TSCA:

INGREDIENTS IN POWER-SONIC CORPORATION'S BATTERIES ARE LISTED IN THE TSCA
REGISTRY AS FOLLOWS:

COMPONENTS                           CAS NUMBER     TSCA STATUS

ELECTROLYTE SULFURIC ACID (H2SO4)    7664-93-9      LISTED

INORGANIC LEAD COMPOUND: LEAD (Pb)   7439-92-1      LISTED

LEAD OXIDE (PbO)                     1317-36-8      LISTED

LEAD SULFATE (PbSO4)                 7446-14-2      LISTED

ARSENIC (As)                         7440-38-2      LISTED

CALCIUM (Ca)                         7440-70-2      LISTED

TIN (Sn)                             7440-31-5      LISTED

CALIFORNIA PROPOSITION 65:

WARNING:

THIS PRODUCT CONTAINS LEAD, A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA
TO CAUSE CANCER AND REPRODUCTIVE HARM

BATTERIES ALSO CONTAIN OTHER CHEMICALS KNOWN IN THE STATE OF CALIFORNIA
TO CAUSE CANCER

THOROUGHLY WASH HANDS AFTER HANDLING

CANANIN REGULATIONS:
ALL CHEMICAL SUBSTANCES IN THIS PRODUCT ARE LISTED IN THE CEPA/DSL/NDSL
OR ARE EXEMPT FROM THE LIST REQUIREMENTS.

POWER-SONIC CORPORATION
7550 PANASONIC WAY
SAN DIEGO, CA 92154

TEL: 619-661-2020

FAX: 619-661-3650

E-MAIL: QUALITY-ASSURANCE@POWER-SONIC.COM

WEBSITE: HTTP://WWW.POWER-SONIC.COM