Common Name: ACOUSTICAL TILE RESTORER
Manufacturer: TERAND INDUSTRIES
MSDS Revision Date: 12/28/2007
MSDS Format: No Format Specified
   
Grainger Item Number(s): 13X075
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I - PRODUCT IDENTIFICATION 
SECTION II - INGREDIENTS 
SECTION III - PHYSICAL DATA 
SECTION IV - FIRE AND EXPLOSION DATA 
SECTION V - REACTIVITY DATA 
SECTION VI - STORAGE AND HANDLING 
SECTION VII - HEALTH AND FIRST AID 
SECTION VIII - SPECIAL PROTECTION DATA 
SECTION IX - SPILL OR LEAK PROTECTION 



MATERIAL SAFETY DATA SHEET

COMPLIES WITH OSHA'S HAZARD COMMUNICATION STANDARD (29 CFR 1910.1200)


SECTION I - PRODUCT IDENTIFICATION 


PRODUCT NAME: ACOUSTICAL TILE RESTORER

PRODUCT NUMBER: 967

PRODUCT TYPE: AEROSOL

SUPPLIER'S NAME: TERAND INDUSTRIES, INC.

SUPPLIER'S ADDRESS:
P.O. BOX 667770
POMPANO BEACH, FL 33066

D.O.T. HAZARD CLASS: CONSUMER COMMODITY - ORM-D

FORMULA: PROPRIETARY

DATE PREPARED: 12/28/07

EMERGENCY PHONE: (800) 535-5053

INFORMATION PHONE: (954) 974-5440

HMIS RATING (BASED ON AEROSOL CONC.):
HEALTH              1
FIRE                3
REACTIVITY          1
PERSONAL PROTECTION I

0-MINIMAL
1-SLIGHT
2-MODERATE
3-SERIOUS
4-EXTREME


SECTION II - INGREDIENTS 


CHEMICAL NAME                   CAS #         %WT      313/CHEM   SKIN

ETHYL ALCOHOL                      64-17-5    20-30    NO         NO

HYDROUS MAGNESIUM SILICATE      14807-96-6    10-20    NO         NO

ACETONE                            67-64-1    10-20    NO         NO

TITANIUM DIOXIDE                13463-67-7    01-10    NO         NO

TOLUENE                           108-88-3    01-10    YES        YES

LIQUEFIED PETROLEUM GAS         68476-85-7    30-40    NO         NO


CHEMICAL NAME                   CARCINOGEN     PEL           TWA/TLV

ETHYL ALCOHOL                   NO             400 PPM       400 PPM

HYDROUS MAGNESIUM SILICATE      NO             20 MPPCF      2 MG/M3 (DUST)

ACETONE                         NO             1000 PPM      1000 PPM

TITANIUM DIOXIDE                NO             15 MG/M3      10 MG/M3

TOLUENE                         NO             100 PPM       50 PPM

LIQUEFIED PETROLEUM GAS         NO             1000 PPM      1000 PPM


SECTION III - PHYSICAL DATA 


DATA BELOW BASED ON AEROSOL CONCENTRATE ONLY:
BOILING POINT: 152 DEG. F

pH: N/A

SOLUBILITY IN WATER: PARTIALLY SOLUBLE

APPEARANCE/ODOR: WHITE LIQUID, MINT ODOR

VAPOR DENSITY(AIR=1): >1

SPECIFIC GRAVITY (H2O=1) @ 75 DEG. F: 1.08

DATA BELOW BASED ON TOTAL CONTENTS:
VAPOR PRESSURE OF CAN (PSIG @ 70 DEG. F): 60
TOTAL VOC %: APPROX. 63.2%


SECTION IV - FIRE AND EXPLOSION DATA 


FLASH POINT (OF CONCENTRATE ONLY): 34 DEG. F - TOC

FLAMMABILITY (AS PER USA FLAME PROJECTION TEST): EXTREMELY-FLAMMABLE SPRAY

EXTINGUISHING MEDIA: FOAM, CO2, DRY MEDIA

SPECIAL FIRE FIGHTING PROCEDURES:
WEAR SELF-CONTAINED BREATHING APPARATUS AND PROTECTIVE CLOTHING. COOL FIRE
EXPOSED CONTAINERS TO PREVENT RUPTURING.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
EXPOSURE TO TEMPERATURE ABOVE 120 DEG. F MAY CAUSE BURSTING.


SECTION V - REACTIVITY DATA 


STABILITY: MATERIAL STABLE.

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.

INCOMPATIBILITY: AVOID CONTACT WITH STRONG OXIDIZING AGENTS.

HAZARDOUS DECOMPOSITION PRODUCTS: CARBON DIOXIDE, CARBON MONOXIDE.


SECTION VI - STORAGE AND HANDLING 


KEEP OUT OF REACH OF CHILDREN.

FOR INDUSTRIAL AND INSTITUTIONAL USE ONLY.

STORE IN A COOL, DRY AREA AWAY FROM HEAT OR OPEN FLAME.

DO NOT STORE AT TEMPERATURES ABOVE 120 DEG. F.

NFPA CODE 30B RATING: LEVEL 3 AEROSOL.


SECTION VII - HEALTH AND FIRST AID 


PRIMARY ROUTES OF ENTRY & EFFECTS OF OVER EXPOSURE:

EYES:
MAY CAUSE MODERATE IRRITATION. REPEATED EXPOSURE MAY CAUSE CONJUNCTIVAE
INFLAMMATION.

SKIN:
FREQUENT OR PROLONGED CONTACT MAY CAUSE IRRITATION. MAY AGGRAVATE EXISTING
SKIN CONDITIONS.

INHALATION:
INHALATION OF MIST CAN CAUSE IRRITATION OF NASAL AND RESPIRATORY PASSAGES.
ABUSIVE OR EXCESSIVE INHALATION MAY CAUSE IRRITATION TO THE UPPER
RESPIRATORY TRACT, DIZZINESS, SHORTNESS OF BREATH, CHRONIC COUGH, NAUSEA,
DAMAGE TO THE LUNGS AND OTHER CENTRAL NERVOUS SYSTEM EFFECTS. MAY AGGRAVATE
EXISTING RESPIRATORY DISORDERS.

INGESTION:
CAN CAUSE GASTROINTESTINAL IRRITATION, NAUSEA, VOMITING AND DIARRHEA.
ASPIRATION OF MATERIAL INTO THE LUNGS CAN CAUSE CHEMICAL PNEUMONITIS.

FIRST AID PROCEDURES:

EYES:
FLUSH WITH LARGE AMOUNTS OF COOL RUNNING WATER FOR AT LEAST 15 MINUTES
WHILE HOLDING UPPER AND LOWER LIDS OPEN. IF IRRITATION PERSISTS SEEK
MEDICAL ATTENTION.

SKIN:
WASH WITH SOAP AND WATER. IF IRRITATION PERSISTS SEEK MEDICAL ATTENTION.

INHALATION:
REMOVE TO FRESH AIR. SEEK MEDICAL ATTENTION IMMEDIATELY. IF BREATHING STOPS
GIVE ARTIFICIAL RESPIRATION.

INGESTION: DO NOT INDUCE VOMITING. SEEK MEDICAL ATTENTION IMMEDIATELY.


SECTION VIII - SPECIAL PROTECTION DATA 


RESPIRATORY PROTECTION:
IF WORKPLACE EXPOSURE LIMITS ARE EXCEEDED (SEE SECTION II), A NIOSH
APPROVED AIR-PURIFYING RESPIRATOR IS ADVISED IN ABSENCE OF PROPER
ENVIRONMENTAL CONTROL.

VENTILATION:
PROVIDE LOCAL EXHAUST TO KEEP AIR CONCENTRATIONS OF INGREDIENTS LISTED IN
SECTION II BELOW ESTABLISHED EXPOSURE LIMITS.

PROTECTIVE GLOVES:
USE CHEMICAL RESISTANT GLOVES IF HAND CONTACT WILL BE MADE.

EYE PROTECTION: WEAR SAFETY GLASSES OR CHEMICAL-PROOF GOGGLES.


SECTION IX - SPILL OR LEAK PROTECTION 


STEPS TO BE TAKEN IN CASE OF SPILL OR LEAK:
ALLOW PROPELLANT TO EVAPORATE. MAINTAIN LOCAL EXHAUST AND ADEQUATE
VENTILATION. NO SMOKING. KEEP SPARKS, HEAT SOURCES AND OPEN FLAME FAR AWAY
FROM SPILL OR LEAK. COVER WITH ABSORBENT MATERIAL AND SWEEP UP. WASH AREA
TO PREVENT SLIPPING. DISPOSE OF SOAKED ABSORBENT MATERIAL IN ACCORDANCE
WITH FEDERAL, STATE AND LOCAL LAWS.

WASTE DISPOSAL METHOD:
AEROSOL CANS, WHEN EMPTIED AND DEPRESSURIZED THROUGH NORMAL USE, POSE NO
DISPOSAL HAZARD AND SHOULD BE RECYCLED. CONSULT FEDERAL, STATE AND LOCAL
AUTHORITIES FOR APPROVED PROCEDURES.

N/A=NOT APPLICABLE

N/E=NOT ESTABLISHED

N/D=NOT DETERMINED

</=LESS THAN

>/=MORE THAN

NOTICE:
THE INFORMATION CONTAINED ON THIS MATERIAL SAFETY DATA SHEET IS CONSIDERED
ACCURATE AS OF THE DATE OF PUBLICATION. IT IS NOT NECESSARILY ALL INCLUSIVE
NOR FULLY ADEQUATE IN EVERY CIRCUMSTANCE. THE SUGGESTIONS SHOULD NOT BE
CONFUSED WITH, NOR FOLLOWED IN VIOLATION OF APPLICABLE LAWS, REGULATIONS,
RULES OR INSURANCE REQUIREMENTS. NO WARRANTY, EXPRESS OR IMPLIED, OF
MERCHANTABILITY, FITNESS, ACCURACY OF DATA, OR THE RESULTS TO BE OBTAINED
FROM THE USE THEREOF IS MADE. THE VENDOR ASSUMES NO RESPONSIBILITY FOR
INJURY OR DAMAGES RESULTING FROM THE INAPPROPRIATE USE OF THIS PRODUCT.