Common Name: TW1525, TW1525-EG, TW1525-PC
Manufacturer: MAX
SDS Revision Date: (No Date)
SDS Format: No Format Specified
   
Item Number(s): 11A332, 11A333, 11A334
Manufacturer Model Number(s):




MAX(R*)

MAX USA CORP.

MAX USA CORP.
257 EAST 2ND STREET
MINEOLA, NY 11501

TEL.: (516)741-3151

FAX: (516)741-3272

WWW.MAXUSACORP.COM

MATERIAL SAFETY DATA SHEET

TO WHOM IT MAY CONCERN:
THIS IS THE MATERIAL SAFETY DATA FOR MAX TW1525, TW1525-EG, TW1525-PC TYING
WIRES, WHICH ARE TO BE USED WITH THE RB650 REBAR TYING TOOLS.

WIRES SPECIFICATIONS:

            MATERIAL    INGREDIENT  WIRE DIAMETER    HEAT TREATMENT

TW1525      LOW CARBON  CARBON      0.059" (1.5 MM)  ANNEALED
            STEEL WIRE  LESS THAN   16 GA.
            RODS        0.08%
                        MANGAN
                        LESS THAN
                        0.60%
                        PHOSPHORUS
                        LESS THAN
                        0.045%
                        SULFUR
                        LESS THAN
                        0.045%

BLACK
ANNEALED
WIRE

TW1525-EG

ELECTRIC
GALVANIZED
WIRE

TW1525-PC

POLYESTER
COATED
WIRE


            MATERIAL    INGREDIENT   TENSILE STRENGTH   SURFACE

TW1525      LOW CARBON  CARBON       41.336-52,939
            STEEL WIRE  LESS THAN
            RODS        0.08%
                        MANGAN
                        LESS THAN
                        0.60%
                        PHOSPHORUS
                        LESS THAN
                        0.045%
                        SULFUR
                        LESS THAN
                        0.045%

BLACK
ANNEALED
WIRE

TW1525-EG                                               ELECTRIC GALV.
                                                        1 (MICRO)M AND
                                                        OVER

ELECTRIC                                                PRODUCTION AVE.
GALVANIZED                                              3.54 (MICRO)M
WIRE

TW1525-PC                                               POLYESTER COATED
                                                        0.00197" (0.05MM)

POLYESTER
COATED
WIRE

SINCERELY,
MATT YAMAMOTO
R&D PRODUCT MGR.
MAX USA CORP.

MAKE A CHANGE FOR THE BETTER!