Common Name: MORLINA OIL SD 100
Manufacturer: SOPUS PRODUCTS
SDS Revision Date: 1/6/2009
SDS Format: ANSI-OSHA
   
Grainger Item Number(s): 1WD21, 1WD22, 1WD23, 1WD24, 1WD36, 1WD37, 1WD38, 1WD40, 1WD44, 1WD46, 1WD48, 1WD50, 1WD52, 1WD54, 1WD55, 1WD57, 1WD58, 1WD61, 1WD63, 1WD64, 1WD65, 1WD67, 1WD68, 1WD70, 1WD71, 1WD72, 1WD73, 1WD74, 1WD75, 1WD76, 1WD78, 1WD80, 1WD82, 1WD84, 1WD86, 1WD87, 1WD88, 1WD90, 1WF46, 1WF47, 1WF48, 1WF49, 1WF50, 1WF51, 1WG50, 1Z943, 1Z944, 1Z945, 2EPN7, 2EPN8, 2Z050, 2Z157, 2Z203, 30ZD76, 3Z170, 3Z172, 3Z174, 3Z176, 3Z180, 3Z181, 3Z182, 3Z183, 3Z241, 3Z410, 3Z411, 40JJ58, 4XA59, 4XA60, 4XA61, 4XA62, 4XA63, 4XA64, 4XA65, 4XA66, 4XA67, 4XA68, 9FGF2
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
1. MATERIAL AND COMPANY IDENTIFICATION 
2. COMPOSITION/INFORMATION ON INGREDIENTS 
3. HAZARDS IDENTIFICATION 
4. FIRST AID MEASURES 
5. FIRE FIGHTING MEASURES 
6. ACCIDENTAL RELEASE MEASURES 
7. HANDLING AND STORAGE 
8. EXPOSURE CONTROLS/PERSONAL PROTECTION 
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
MORLINA(R*) OIL SD 100

MSDS#: 61044E

VERSION: 7.1

EFFECTIVE DATE: 01/06/2009

ACCORDING TO OSHA HAZARD COMMUNICATION STANDARD, 29 CFR 1910.1200

MATERIAL SAFETY DATA SHEET


1. MATERIAL AND COMPANY IDENTIFICATION 


MATERIAL NAME: MORLINA(R*) OIL SD 100

MANUFACTURER/SUPPLIER:
SOPUS PRODUCTS
PO BOX 4427
HOUSTON, TX 77210-4427
USA

MSDS REQUEST: 877-276-7285

EMERGENCY TELEPHONE NUMBER:
SPILL INFORMATION: 877-242-7400
HEALTH INFORMATION: 877-504-9351


2. COMPOSITION/INFORMATION ON INGREDIENTS 


HIGHLY REFINED MINERAL OILS AND ADDITIVES.

THE HIGHLY REFINED MINERAL OIL CONTAINS <3% (W/W) DMSO-EXTRACT, ACCORDING TO
IP346.


3. HAZARDS IDENTIFICATION 


EMERGENCY OVERVIEW:

APPEARANCE AND ODOUR:
CLEAR PALE YELLOW. LIQUID AT ROOM TEMPERATURE. SLIGHT HYDROCARBON.

HEALTH HAZARDS: NOT CLASSIFIED AS DANGEROUS FOR SUPPLY OR CONVEYANCE.

SAFETY HAZARDS: NOT CLASSIFIED AS FLAMMABLE BUT WILL BURN.

ENVIRONMENTAL HAZARDS: NOT CLASSIFIED AS DANGEROUS FOR THE ENVIRONMENT.

HEALTH HAZARDS:
NOT EXPECTED TO BE A HEALTH HAZARD WHEN USED UNDER NORMAL CONDITIONS.

HEALTH HAZARDS:

INHALATION:
UNDER NORMAL CONDITIONS OF USE, THIS IS NOT EXPECTED TO BE A PRIMARY ROUTE
OF EXPOSURE.

SKIN CONTACT:
PROLONGED OR REPEATED SKIN CONTACT WITHOUT PROPER CLEANING CAN CLOG THE
PORES
OF THE SKIN RESULTING IN DISORDERS SUCH AS OIL ACNE/FOLLICULITIS.

EYE CONTACT: MAY CAUSE SLIGHT IRRITATION TO EYES.

INGESTION: LOW TOXICITY IF SWALLOWED.

OTHER INFORMATION: USED OIL MAY CONTAIN HARMFUL IMPURITIES.

SIGNS AND SYMPTOMS:
OIL ACNE/FOLLICULITIS SIGNS AND SYMPTOMS MAY INCLUDE FORMATION OF BLACK
PUSTULES AND SPOTS ON THE SKIN OF EXPOSED AREAS. INGESTION MAY RESULT IN
NAUSEA, VOMITING AND/OR DIARRHOEA.

AGGRAVATED MEDICAL CONDITION:
PRE-EXISTING MEDICAL CONDITIONS OF THE FOLLOWING ORGAN(S) OR ORGAN SYSTEM(S)
MAY BE AGGRAVATED BY EXPOSURE TO THIS MATERIAL: SKIN.

ENVIRONMENTAL HAZARDS: NOT CLASSIFIED AS DANGEROUS FOR THE ENVIRONMENT.

ADDITIONAL INFORMATION:
UNDER NORMAL CONDITIONS OF USE OR IN A FORESEEABLE EMERGENCY, THIS PRODUCT
DOES NOT MEET THE DEFINITION OF A HAZARDOUS CHEMICAL WHEN EVALUATED
ACCORDING TO THE OSHA HAZARD COMMUNICATION STANDARD, 29 CFR 1910.1200.


4. FIRST AID MEASURES 


GENERAL INFORMATION:
NOT EXPECTED TO BE A HEALTH HAZARD WHEN USED UNDER NORMAL CONDITIONS.

INHALATION:
NO TREATMENT NECESSARY UNDER NORMAL CONDITIONS OF USE. IF SYMPTOMS PERSIST,
OBTAIN MEDICAL ADVICE.

SKIN CONTACT:
REMOVE CONTAMINATED CLOTHING. FLUSH EXPOSED AREA WITH WATER AND FOLLOW BY
WASHING WITH SOAP IF AVAILABLE. IF PERSISTENT IRRITATION OCCURS, OBTAIN
MEDICAL ATTENTION.

EYE CONTACT:
FLUSH EYE WITH COPIOUS QUANTITIES OF WATER. IF PERSISTENT IRRITATION OCCURS,
OBTAIN MEDICAL ATTENTION.

INGESTION:
IN GENERAL NO TREATMENT IS NECESSARY UNLESS LARGE QUANTITIES ARE SWALLOWED,
HOWEVER, GET MEDICAL ADVICE.

ADVICE TO PHYSICIAN: TREAT SYMPTOMATICALLY.


5. FIRE FIGHTING MEASURES 


CLEAR FIRE AREA OF ALL NON-EMERGENCY PERSONNEL.

FLASH POINT: TYPICAL 218 DEG. C/424 DEG. F (COC)

UPPER/LOWER: TYPICAL 1-10% (V)(BASED ON MINERAL OIL)

FLAMMABILITY OR EXPLOSION LIMITS AUTO IGNITION TEMPERATURE:
>320 DEG. C/608 DEG. F

SPECIFIC HAZARDS:
HAZARDOUS COMBUSTION PRODUCTS MAY INCLUDE:
A COMPLEX MIXTURE OF AIRBORNE SOLID AND LIQUID PARTICULATES AND GASES
(SMOKE). CARBON MONOXIDE. UNIDENTIFIED ORGANIC AND INORGANIC COMPOUNDS.

SUITABLE EXTINGUISHING MEDIA:
FOAM, WATER SPRAY OR FOG. DRY CHEMICAL POWDER, CARBON DIOXIDE, SAND OR EARTH
MAY BE USED FOR SMALL FIRES ONLY.

UNSUITABLE EXTINGUISHING MEDIA: DO NOT USE WATER IN A JET.

PROTECTIVE EQUIPMENT FOR FIREFIGHTERS:
PROPER PROTECTIVE EQUIPMENT INCLUDING BREATHING APPARATUS MUST BE WORN WHEN
APPROACHING A FIRE IN A CONFINED SPACE.


6. ACCIDENTAL RELEASE MEASURES 


AVOID CONTACT WITH SPILLED OR RELEASED MATERIAL. FOR GUIDANCE ON SELECTION
OF PERSONAL PROTECTIVE EQUIPMENT SEE CHAPTER 8 OF THIS MATERIAL SAFETY DATA
SHEET. SEE CHAPTER 13 FOR INFORMATION ON DISPOSAL. OBSERVE ALL RELEVANT
LOCAL AND INTERNATIONAL REGULATIONS.

PROTECTIVE MEASURES:
AVOID CONTACT WITH SKIN AND EYES. USE APPROPRIATE CONTAINMENT TO AVOID
ENVIRONMENTAL CONTAMINATION. PREVENT FROM SPREADING OR ENTERING DRAINS,
DITCHES OR RIVERS BY USING SAND, EARTH, OR OTHER APPROPRIATE BARRIERS.

CLEAN UP METHODS:
SLIPPERY WHEN SPILT. AVOID ACCIDENTS, CLEAN UP IMMEDIATELY. PREVENT FROM
SPREADING BY MAKING A BARRIER WITH SAND, EARTH OR OTHER CONTAINMENT
MATERIAL. RECLAIM LIQUID DIRECTLY OR IN AN ABSORBENT. SOAK UP RESIDUE WITH
AN ABSORBENT SUCH AS CLAY, SAND OR OTHER SUITABLE MATERIAL AND DISPOSE OF
PROPERLY.

ADDITIONAL ADVICE:
LOCAL AUTHORITIES SHOULD BE ADVISED IF SIGNIFICANT SPILLAGES CANNOT BE
CONTAINED.


7. HANDLING AND STORAGE 


GENERAL PRECAUTIONS:
USE LOCAL EXHAUST VENTILATION IF THERE IS RISK OF INHALATION OF VAPOURS,
MISTS OR AEROSOLS. PROPERLY DISPOSE OF ANY CONTAMINATED RAGS OR CLEANING
MATERIALS IN ORDER TO PREVENT FIRES. USE THE INFORMATION IN THIS DATA SHEET
AS INPUT TO A RISK ASSESSMENT OF LOCAL CIRCUMSTANCES TO HELP DETERMINE
APPROPRIATE CONTROLS FOR SAFE HANDLING, STORAGE AND DISPOSAL OF THIS
MATERIAL.

HANDLING:
AVOID PROLONGED OR REPEATED CONTACT WITH SKIN. AVOID INHALING VAPOUR AND/OR
MISTS. WHEN HANDLING PRODUCT IN DRUMS, SAFETY FOOTWEAR SHOULD BE WORN AND
PROPER HANDLING EQUIPMENT SHOULD BE USED.

STORAGE:
KEEP CONTAINER TIGHTLY CLOSED AND IN A COOL, WELL-VENTILATED PLACE. USE
PROPERLY LABELLED AND CLOSEABLE CONTAINERS.
STORAGE TEMPERATURE: 0-50 DEG. C/32-122 DEG. F

RECOMMENDED MATERIALS:
FOR CONTAINERS OR CONTAINER LININGS, USE MILD STEEL OR HIGH DENSITY
POLYETHYLENE.

UNSUITABLE MATERIALS: PVC.

ADDITIONAL INFORMATION:
POLYETHYLENE CONTAINERS SHOULD NOT BE EXPOSED TO HIGH TEMPERATURES BECAUSE
OF POSSIBLE RISK OF DISTORTION.


8. EXPOSURE CONTROLS/PERSONAL PROTECTION 


OCCUPATIONAL EXPOSURE LIMITS:

MATERIAL            SOURCE   TYPE           PPM   MG/M3      NOTATION

OIL MIST, MINERAL   ACGIH    TWA (MIST.)          5 MG/M3

OIL MIST, MINERAL   ACGIH    STEL (MIST.)         10 MG/M3

EXPOSURE CONTROLS:
THE LEVEL OF PROTECTION AND TYPES OF CONTROLS NECESSARY WILL VARY DEPENDING
UPON POTENTIAL EXPOSURE CONDITIONS. SELECT CONTROLS BASED ON A RISK
ASSESSMENT OF LOCAL CIRCUMSTANCES.
APPROPRIATE MEASURES INCLUDE:
ADEQUATE VENTILATION TO CONTROL AIRBORNE CONCENTRATIONS. WHERE MATERIAL IS
HEATED, SPRAYED OR MIST FORMED, THERE IS GREATER POTENTIAL FOR AIRBORNE
CONCENTRATIONS TO BE GENERATED.

PERSONAL PROTECTIVE EQUIPMENT:
PERSONAL PROTECTIVE EQUIPMENT (PPE) SHOULD MEET RECOMMENDED NATIONAL
STANDARDS. CHECK WITH PPE SUPPLIERS.

RESPIRATORY PROTECTION:
NO RESPIRATORY PROTECTION IS ORDINARILY REQUIRED UNDER NORMAL CONDITIONS OF
USE. IN ACCORDANCE WITH GOOD INDUSTRIAL HYGIENE PRACTICES, PRECAUTIONS
SHOULD BE TAKEN TO AVOID BREATHING OF MATERIAL. IF ENGINEERING CONTROLS DO
NOT MAINTAIN AIRBORNE CONCENTRATIONS TO A LEVEL WHICH IS ADEQUATE TO PROTECT
WORKER HEALTH, SELECT RESPIRATORY PROTECTION EQUIPMENT SUITABLE FOR THE
SPECIFIC CONDITIONS OF USE AND MEETING RELEVANT LEGISLATION. CHECK WITH
RESPIRATORY PROTECTIVE EQUIPMENT SUPPLIERS. WHERE AIR-FILTERING RESPIRATORS
ARE SUITABLE, SELECT AN APPROPRIATE COMBINATION OF MASK AND FILTER. SELECT A
FILTER SUITABLE FOR COMBINED PARTICULATE/ORGANIC GASES AND VAPOURS (BOILING
POINT >65 DEG. C (149 DEG. F)).

HAND PROTECTION:
WHERE HAND CONTACT WITH THE PRODUCT MAY OCCUR THE USE OF GLOVES APPROVED TO
RELEVANT STANDARDS (E.G. EUROPE: EN374, US: F739) MADE FROM THE FOLLOWING
MATERIALS MAY PROVIDE SUITABLE CHEMICAL PROTECTION:
PVC, NEOPRENE OR NITRILE RUBBER GLOVES. SUITABILITY AND DURABILITY OF A
GLOVE IS DEPENDENT ON USAGE, E.G. FREQUENCY AND DURATION OF CONTACT,
CHEMICAL RESISTANCE OF GLOVE MATERIAL, GLOVE THICKNESS, DEXTERITY. ALWAYS
SEEK ADVICE FROM GLOVE SUPPLIERS. CONTAMINATED GLOVES SHOULD BE REPLACED.
PERSONAL HYGIENE IS A KEY ELEMENT OF EFFECTIVE HAND CARE. GLOVES MUST ONLY
BE WORN ON CLEAN HANDS. AFTER USING GLOVES, HANDS SHOULD BE WASHED AND DRIED
THOROUGHLY. APPLICATION OF A NON-PERFUMED MOISTURIZER IS RECOMMENDED.

EYE PROTECTION:
WEAR SAFETY GLASSES OR FULL FACE SHIELD IF SPLASHES ARE LIKELY TO OCCUR.

PROTECTIVE CLOTHING:
SKIN PROTECTION NOT ORDINARILY REQUIRED BEYOND STANDARD ISSUE WORK CLOTHES.

MONITORING METHODS:
MONITORING OF THE CONCENTRATION OF SUBSTANCES IN THE BREATHING ZONE OF
WORKERS OR IN THE GENERAL WORKPLACE MAY BE REQUIRED TO CONFIRM COMPLIANCE
WITH AN OEL AND ADEQUACY OF EXPOSURE CONTROLS. FOR SOME SUBSTANCES
BIOLOGICAL MONITORING MAY ALSO BE APPROPRIATE.

ENVIRONMENTAL EXPOSURE CONTROLS:
MINIMISE RELEASE TO THE ENVIRONMENT. AN ENVIRONMENTAL ASSESSMENT MUST BE
MADE TO ENSURE COMPLIANCE WITH LOCAL ENVIRONMENTAL LEGISLATION.


9. PHYSICAL AND CHEMICAL PROPERTIES 


APPEARANCE: CLEAR PALE YELLOW. LIQUID AT ROOM TEMPERATURE.

ODOUR: SLIGHT HYDROCARBON.

pH: NOT APPLICABLE.

INITIAL BOILING POINT AND BOILING RANGE:
> 280 DEG. C/536 DEG. F ESTIMATED VALUE(S)

POUR POINT: TYPICAL 0 DEG. C/32 DEG. F

FLASH POINT: TYPICAL 218 DEG. C/424 DEG. F (COC)

UPPER/LOWER FLAMMABILITY OR EXPLOSION LIMITS:
TYPICAL 1 - 10 %(V) (BASED ON MINERAL OIL)

AUTO-IGNITION TEMPERATURE: > 320 DEG. C/608 DEG. F

VAPOUR PRESSURE: < 0.5 PA AT 20 DEG. C/68 DEG. F (ESTIMATED VALUE(S))

SPECIFIC GRAVITY: TYPICAL 0.88

DENSITY: TYPICAL 7.49 G/CM3

WATER SOLUBILITY: NEGLIGIBLE.

N-OCTANOL/WATER PARTITION COEFFICIENT (LOG POW):
> 6 (BASED ON INFORMATION ON SIMILAR PRODUCTS)

KINEMATIC VISCOSITY: TYPICAL 100 MM2/S AT 40 DEG. C/104 DEG. F

VAPOUR DENSITY (AIR=1): >1 (ESTIMATED VALUE(S))

EVAPORATION RATE (NBUAC=1): DATA NOT AVAILABLE


10. STABILITY AND REACTIVITY 


STABILITY: STABLE.

CONDITIONS TO AVOID: EXTREMES OF TEMPERATURE AND DIRECT SUNLIGHT.

MATERIALS TO AVOID: STRONG OXIDISING AGENTS.

HAZARDOUS DECOMPOSITION PRODUCTS:
HAZARDOUS DECOMPOSITION PRODUCTS ARE NOT EXPECTED TO FORM DURING NORMAL
STORAGE.

HAZARDOUS POLYMERISATION: DATA NOT AVAILABLE

SENSITIVITY TO MECHANICAL IMPACT: DATA NOT AVAILABLE

SENSITIVITY TO STATIC DISCHARGE: DATA NOT AVAILABLE


11. TOXICOLOGICAL INFORMATION 


BASIS FOR ASSESSMENT:
INFORMATION GIVEN IS BASED ON DATA ON THE COMPONENTS AND THE TOXICOLOGY OF
SIMILAR PRODUCTS.

ACUTE ORAL TOXICITY:
EXPECTED TO BE OF LOW TOXICITY: LD50 >5000 MG/KG

ACUTE DERMAL TOXICITY:
EXPECTED TO BE OF LOW TOXICITY: LD50 >5000 MG/KG

ACUTE INHALATION TOXICITY:
NOT CONSIDERED TO BE AN INHALATION HAZARD UNDER NORMAL CONDITIONS OF USE.

SKIN IRRITATION: EXPECTED TO BE SLIGHTLY IRRITATING.

EYE IRRITATION: EXPECTED TO BE SLIGHTLY IRRITATING.

RESPIRATORY IRRITATION: INHALATION OF VAPOURS OR MISTS MAY CAUSE IRRITATION.

SENSITISATION: NOT EXPECTED TO BE A SKIN SENSITISER.

REPEATED DOSE TOXICITY: NOT EXPECTED TO BE A HAZARD.

MUTAGENICITY: NOT CONSIDERED A MUTAGENIC HAZARD.

CARCINOGENICITY:
PRODUCT CONTAINS MINERAL OILS OF TYPES SHOWN TO BE NON-CARCINOGENIC IN
ANIMAL SKIN-PAINTING STUDIES. HIGHLY REFINED MINERAL OILS ARE NOT CLASSIFIED
AS CARCINOGENIC BY THE INTERNATIONAL AGENCY FOR RESEARCH ON CANCER (IARC).
OTHER COMPONENTS ARE NOT KNOWN TO BE ASSOCIATED WITH CARCINOGENIC EFFECTS.

REPRODUCTIVE AND DEVELOPMENTAL TOXICITY: NOT EXPECTED TO BE A HAZARD.

ADDITIONAL INFORMATION:
USED OILS MAY CONTAIN HARMFUL IMPURITIES THAT HAVE ACCUMULATED DURING USE.
THE CONCENTRATION OF SUCH IMPURITIES WILL DEPEND ON USE AND THEY MAY PRESENT
RISKS TO HEALTH AND THE ENVIRONMENT ON DISPOSAL. ALL USED OIL SHOULD BE
HANDLED WITH CAUTION AND SKIN CONTACT AVOIDED AS FAR AS POSSIBLE.


12. ECOLOGICAL INFORMATION 


ECOTOXICOLOGICAL DATA HAVE NOT BEEN DETERMINED SPECIFICALLY FOR THIS
PRODUCT.
INFORMATION GIVEN IS BASED ON A KNOWLEDGE OF THE COMPONENTS AND THE
ECOTOXICOLOGY OF SIMILAR PRODUCTS.

ACUTE TOXICITY:
POORLY SOLUBLE MIXTURE. MAY CAUSE PHYSICAL FOULING OF AQUATIC ORGANISMS.
EXPECTED TO BE PRACTICALLY NON TOXIC:
(LL/EL/IL50 >100 MG/L (TO AQUATIC ORGANISMS) (LL/EL50 EXPRESSED AS THE
NOMINAL AMOUNT OF PRODUCT REQUIRED TO PREPARE AQUEOUS TEST EXTRACT). MINERAL
OIL IS NOT EXPECTED TO CAUSE ANY CHRONIC EFFECTS TO AQUATIC ORGANISMS AT
CONCENTRATIONS LESS THAN 1 MG/L.

MOBILITY:
LIQUID UNDER MOST ENVIRONMENTAL CONDITIONS. FLOATS ON WATER. IF IT ENTERS
SOIL, IT WILL ADSORB TO SOIL PARTICLES AND WILL NOT BE MOBILE.

PERSISTENCE/DEGRADABILITY:
EXPECTED TO BE NOT READILY BIODEGRADABLE. MAJOR CONSTITUENTS ARE EXPECTED TO
BE INHERENTLY BIODEGRADABLE, BUT THE PRODUCT CONTAINS COMPONENTS THAT MAY
PERSIST IN THE ENVIRONMENT.

BIOACCUMULATION: CONTAINS COMPONENTS WITH THE POTENTIAL TO BIOACCUMULATE.

OTHER ADVERSE EFFECTS:
PRODUCT IS A MIXTURE OF NON-VOLATILE COMPONENTS, WHICH ARE NOT EXPECTED TO
BE RELEASED TO AIR IN ANY SIGNIFICANT QUANTITIES. NOT EXPECTED TO HAVE OZONE
DEPLETION POTENTIAL, PHOTOCHEMICAL OZONE CREATION POTENTIAL OR GLOBAL
WARMING POTENTIAL.


13. DISPOSAL CONSIDERATIONS 


MATERIAL DISPOSAL:
RECOVER OR RECYCLE IF POSSIBLE. IT IS THE RESPONSIBILITY OF THE WASTE
GENERATOR TO DETERMINE THE TOXICITY AND PHYSICAL PROPERTIES OF THE MATERIAL
GENERATED TO DETERMINE THE PROPER WASTE CLASSIFICATION AND DISPOSAL METHODS
IN COMPLIANCE WITH APPLICABLE REGULATIONS. DO NOT DISPOSE INTO THE
ENVIRONMENT, IN DRAINS OR IN WATER COURSES.

CONTAINER DISPOSAL:
DISPOSE IN ACCORDANCE WITH PREVAILING REGULATIONS, PREFERABLY TO A
RECOGNISED COLLECTOR OR CONTRACTOR. THE COMPETENCE OF THE COLLECTOR OR
CONTRACTOR SHOULD BE ESTABLISHED BEFOREHAND.

LOCAL LEGISLATION:
DISPOSAL SHOULD BE IN ACCORDANCE WITH APPLICABLE REGIONAL, NATIONAL, AND
LOCAL LAWS AND REGULATIONS.


14. TRANSPORT INFORMATION 


US DEPARTMENT OF TRANSPORTATION CLASSIFICATION (49CFR):
THIS MATERIAL IS NOT SUBJECT TO DOT REGULATIONS UNDER 49 CFR PARTS 171-180.

IMDG: THIS MATERIAL IS NOT CLASSIFIED AS DANGEROUS UNDER IMDG REGULATIONS.

IATA (COUNTRY VARIATIONS MAY APPLY):
THIS MATERIAL IS NOT CLASSIFIED AS DANGEROUS UNDER IATA REGULATIONS.


15. REGULATORY INFORMATION 


THE REGULATORY INFORMATION IS NOT INTENDED TO BE COMPREHENSIVE. OTHER
REGULATIONS MAY APPLY TO THIS MATERIAL.

FEDERAL REGULATORY STATUS:

NOTIFICATION STATUS:
EINECS: ALL COMPONENTS LISTED.
TSCA: ALL COMPONENTS LISTED.
DSL: ALL COMPONENTS LISTED.

SARA HAZARD CATEGORIES (311/312): NO SARA 311/312 HAZARDS.

STATE REGULATORY STATUS:
CALIFORNIA SAFE DRINKING WATER AND TOXIC ENFORCEMENT ACT (PROPOSITION 65):
THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE
CANCER.


16. OTHER INFORMATION 


NFPA RATING:
HEALTH     0
FIRE       1
REACTIVITY 0

MSDS VERSION NUMBER: 7.1

MSDS EFFECTIVE DATE: 01/06/2009

MSDS REVISIONS:
A (|) IN THE LEFT MARGIN INDICATES AN AMENDMENT FROM THE PREVIOUS VERSION.

MSDS REGULATION:
THE CONTENT AND FORMAT OF THIS MSDS IS IN ACCORDANCE WITH THE OSHA HAZARD
COMMUNICATION STANDARD, 29 CFR 1910.1200.

MSDS DISTRIBUTION:
THE INFORMATION IN THIS DOCUMENT SHOULD BE MADE AVAILABLE TO ALL WHO MAY
HANDLE THE PRODUCT.

DISCLAIMER:
THE INFORMATION CONTAINED HEREIN IS BASED ON OUR CURRENT KNOWLEDGE OF THE
UNDERLYING DATA AND IS INTENDED TO DESCRIBE THE PRODUCT FOR THE PURPOSE OF
HEALTH, SAFETY AND ENVIRONMENTAL REQUIREMENTS ONLY. NO WARRANTY OR GUARANTEE
IS EXPRESSED OR IMPLIED REGARDING THE ACCURACY OF THESE DATA OR THE RESULTS
TO BE OBTAINED FROM THE USE OF THE PRODUCT.

PRINT DATE: 02/12/2009

MSDS_US