Common Name: NICKEL METAL HYDRIDE BATTERY
Manufacturer: LENMAR
SDS Revision Date: 1/1/2010
SDS Format: No Format Specified
   
Grainger Item Number(s): 12C421, 12C422, 12D092, 12D093, 12D094, 12D095, 12D096, 12D098, 12D099, 12D115, 12L650, 12L665, 12Y309, 12Z665, 12Z666, 12Z667, 12Z668, 12Z670, 12Z674, 12Z675, 12Z676, 12Z677, 12Z679, 12Z681, 12Z682, 12Z684, 12Z685, 12Z689, 12Z691, 12Z692, 12Z693, 12Z694, 12Z695, 12Z701, 12Z703, 12Z705, 12Z707, 12Z708, 12Z709, 13J918, 13J919, 13J920, 13K685, 13M324, 14A260, 14A268, 14A269, 14A270, 14A271, 14A272, 14A273, 14A274, 14A275, 14A276, 14A277, 14A278, 14A279, 14A280, 36N234, 36N236
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I - MANUFACTURER INFORMATION 
SECTION II - HAZARDOUS INGREDIENTS 
SECTION III - FIRE AND EXPLOSION HAZARD DATA 
SECTION IV - HEALTH HAZARD DATA 
SECTION V - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION VI - SPECIAL PROTECTION INFORMATION 
SECTION VII - REGULATORY INFORMATION 



MATERIAL SAFETY DATA SHEET

(MSDS)

LENMAR(R*) BATTERY SOLUTIONS

NICKEL METAL HYDRIDE BATTERY

MATERIAL SAFETY DATA SHEET

NICKEL METAL HYDRIDE BATTERY

EFFECTIVE DATE: JAN 1 2010


SECTION I - MANUFACTURER INFORMATION 


MANUFACTURED FOR:
LENMAR ENTERPRISES, INC.
4035 VIA PESCASDOR
CAMARILLO, CA 93012

CONTACT INFORMATION:
805.384.9600
800.424.2703 (US)
LENMAR.COM


SECTION II - HAZARDOUS INGREDIENTS 


MATERIAL OR INGREDIENT        PEL (OSHA)      TLV (ACGIH)       %/WT.

ALUMINUM (CAS# 7429-90-5)     15 MG/M3 TWA    10 MG/M3 TWA      <2
                              (TOTAL DUST)
                              5 MG/M3 TWA
                              (RESPIRABLE
                              FRACTION)

COBALT AS COBALT METAL        0.1 MG/M3       0.02 MG/M3        2.5-6.0
(CAS# 7440-48-4)              TWA (AS Co)     TWA (AS Co)
AS COBALT OXIDE
(CAS# 1307-96-6)
AS COBALT HYDROXIDE
(CAS# 21041-93-0)

LITHIUM HYDROXIDE             NONE            NONE                0-4
(CAS# 1310-65-2)              ESTABLISHED     ESTABLISHED

MANGANESE (CAS# 7439-96-5)    5 MG/M3         0.2 MG/M3 TWA     <3
                              CEILING         (AS Mn)

MISCHMETAL INCLUDING:         15 MG/M3 TWA    10 MG/M3 TWA      <13
LANTHANUM (CAS# 7439-91-0)    (PARTICULATES   (PARTICULATES
CERIUM (CAS# 7440-45-1)       NOT             NOT
NEODYMIUM (CAS# 7440-00-8)    OTHERWISE       OTHERWISE
PRASEODYMIUM (CAS#            REGULATED-      CLASSIFIED-
7440-10-0)                    TOTAL DUST)     INHALABLE)
                              5 MG/M3 TWA     3 MG/M3 TWA
                              (PARTICULATES   (PARTICULATES
                              NOT OTHERWISE   NOT OTHERWISE
                              REGULATED-      CLASSIFIED-
                              RESPIRABLE      RESPIRABLE)
                              FRACTION)

NICKEL AS NICKEL HYDROXIDE    1 MG/M3 TWA     1.5 MG/M3 TWA      30-50
(CAS# 12054-48-7)             (AS Ni)         (AS INHALABLE
AS NICKEL OXIDE                               Ni)
(CAS# 1313-99-1)                              0.2 MG/M3 TWA
AS NICKEL POWDER                              (AS INHALABLE
(CAS# 7440-02-0)                              Ni,
                                              INSOLUBLE
                                              COMPOUNDS)
                                              (CHANGED 3
                                              FORMAT TO BE
                                              CONSISTENT WITH
                                              REST OF THE
                                              NUMBERS)

POTASSIUM HYDROXIDE           NONE            2 MG/M3 CEILING   <7
(CAS# 1310-58-3)              ESTABLISHED

SODIUM HYDROXIDE              2 MG/M3 TWA     2 MG/M3 CEILING     0-4
(CAS# 1310-73-2)

ZINC AS ZINC METAL            15 MG/M3 TWA    10 MG/M3 TWA      <3
(CAS# 7440-66-6)              (TOTAL DUST:    (TOTAL DUST:
AS ZINC OXIDE                 ZINC OXIDE)     ZINC OXIDE)
(CAS# 1314-13-2)              5 MG/M3 TWA
AS ZINC HYDROXIDE             (RESPIRABLE
(CAS# 20427-58-1)             FRACTION:
                              ZINC OXIDE)

IMPORTANT NOTE:
THE BATTERY SHOULD NOT BE OPENED OR INCINERATED. EXPOSURE TO THE
INGREDIENTS CONTAINED WITHIN OR THEIR COMBUSTION PRODUCTS COULD BE
HARMFUL.


SECTION III - FIRE AND EXPLOSION HAZARD DATA 


IF FIRE OR EXPLOSION OCCURS WHEN BATTERIES ARE ON CHARGE, SHUT OFF POWER TO
CHARGER.

IN CASE OF FIRE WHERE NICKEL METAL HYDRIDE BATTERIES ARE PRESENT, APPLY A
SMOTHERING AGENT SUCH AS METL-X, SAND, DRY GROUND DOLOMITE, OR SODA ASH, OR
FLOOD THE AREA WITH WATER. A SMOTHERING AGENT WILL EXTINGUISH BURNING
NICKEL METAL HYDRIDE BATTERIES. WATER MAY NOT EXTINGUISH BURNING BATTERIES
BUT WILL COOL THE ADJACENT BATTERIES AND CONTROL THE SPREAD OF FIRE.
BURNING BATTERIES WILL BURN THEMSELVES OUT. VIRTUALLY ALL FIRES INVOLVING
NICKEL METAL HYDRIDE BATTERIES CAN BE CONTROLLED WITH WATER. WHEN WATER IS
USED, HOWEVER, HYDROGEN GAS MAY EVOLVE. IN A CONFINED SPACE, HYDROGEN GAS
CAN FORM AN EXPLOSIVE MIXTURE. IN THIS SITUATION, SMOTHERING AGENTS ARE
RECOMMENDED.

FIRE FIGHTERS SHOULD WEAR SELF-CONTAINED BREATHING APPARATUS. BURNING
NICKEL METAL HYDRIDE BATTERIES CAN PRODUCE TOXIC FUMES INCLUDING OXIDES OF
NICKEL, COBALT, ALUMINUM, MANGANESE, LANTHANUM, CERIUM, NEODYMIUM, AND
PRASEODYMIUM.


SECTION IV - HEALTH HAZARD DATA 


UNDER NORMAL CONDITIONS OF USE, THE BATTERY IS HERMETICALLY SEALED.

INGESTION:
SWALLOWING A BATTERY MAY BE HARMFUL.

THE CONTENTS OF A BATTERY CAN CAUSE SERIOUS CHEMICAL BURNS OF MOUTH,
ESOPHAGUS, AND GASTROINTESTINAL TRACT.

IF BATTERY OR CONTENTS OF THE BATTERY ARE INGESTED, DO NOT INDUCE VOMITING
OR GIVE FOOD OR DRINK. SEEK MEDICAL ATTENTION IMMEDIATELY AND CALL THE
NATIONAL BATTERY INGESTION HOTLINE (202-625-3333) FOR TREATMENT
INFORMATION.

INHALATION:
CONTENTS OF AN OPEN BATTERY CAN CAUSE RESPIRATORY IRRITATION.
HYPERSENSITIVITY TO NICKEL CAN CAUSE ALLERGIC PULMONARY ASTHMA. PROVIDE
FRESH AIR AND SEEK MEDICAL ATTENTION.

SKIN CONTACT:
CONTENTS OF AN OPEN BATTERY CAN CAUSE SKIN IRRITATION AND/OR CHEMICAL
BURNS. NICKEL, NICKEL COMPOUNDS, COBALT, AND COBALT COMPOUNDS CAN CAUSE
SKIN SENSITIZATION AND AN ALLERGIC CONTACT DERMATITIS. REMOVE CONTAMINATED
CLOTHING AND WASH SKIN WITH SOAP AND WATER. IF A CHEMICAL BURN OCCURS OR IF
IRRITATION PERSISTS, SEEK MEDICAL ATTENTION.

EYE CONTACT:
CONTENTS OF AN OPEN BATTERY CAN CAUSE SEVERE IRRITATION AND CHEMICAL BURNS.
IMMEDIATELY FLUSH EYES THOROUGHLY WITH WATER FOR AT LEAST 15 MINUTES,
LIFTING UPPER AND LOWER LIDS, UNTIL NO EVIDENCE OF THE CHEMICAL REMAINS.
SEEK MEDICAL ATTENTION.

NOTE:
NICKEL, NICKEL COMPOUNDS, COBALT, AND COBALT COMPOUNDS ARE LISTED AS
POSSIBLE CARCINOGENS BY INTERNATIONAL AGENCY FOR RESEARCH ON CANCER (IARC)
OR NATIONAL TOXICOLOGY PROGRAM (NTP).


SECTION V - PRECAUTIONS FOR SAFE HANDLING AND USE 


STORAGE:
STORE IN A COOL, WELL VENTILATED AREA. ELEVATED TEMPERATURES CAN RESULT IN
SHORTENED BATTERY LIFE.

MECHANICAL CONTAINMENT:
NEVER SEAL OR ENCAPSULATE NICKEL METAL HYDRIDE BATTERIES.

DO NOT OBSTRUCT SAFETY RELEASE VENTS ON BATTERIES. ENCAPSULATION (POTTING)
OF BATTERIES WHICH WILL NOT ALLOW CELL VENTING CAN CAUSE HIGH PRESSURE
RUPTURE.

HANDLING:
ACCIDENTAL SHORT CIRCUIT FOR A FEW SECONDS WILL NOT SERIOUSLY AFFECT THE
BATTERY. HOWEVER, THIS BATTERY IS CAPABLE OF DELIVERING VERY HIGH SHORT
CIRCUIT CURRENTS. PROLONGED SHORT CIRCUITS WILL CAUSE HIGH CELL
TEMPERATURES WHICH CAN CAUSE SKIN BURNS. SOURCES OF SHORT CIRCUITS INCLUDE
JUMBLED BATTERIES IN BULK CONTAINERS, METAL JEWELRY, AND METAL COVERED
TABLES OR METAL BELTS USED FOR ASSEMBLY OF BATTERIES INTO DEVICES.

IF SOLDERING OR WELDING TO THE BATTERY IS REQUIRED, USE OF TABBED BATTERIES
IS RECOMMENDED. SOLDERING DIRECTLY TO THE CELL CAN DAMAGE THE BATTERY
SAFETY SEAL, CAUSE INTERNAL DAMAGE OR SHORT CIRCUIT THE CELL.

DO NOT OPEN BATTERY. THE NEGATIVE ELECTRODE MATERIAL MAY BE PYROPHORIC.
SHOULD AN INDIVIDUAL CELL FROM A BATTERY BECOME DISASSEMBLED, SPONTANEOUS
COMBUSTION OF THE NEGATIVE ELECTRODE IS POSSIBLE. THIS IS MUCH MORE LIKELY
TO HAPPEN IF THE ELECTRODE IS REMOVED FROM ITS METAL CONTAINER. THERE CAN
BE A DELAY BETWEEN EXPOSURE TO AIR AND SPONTANEOUS COMBUSTION.

CHARGING:
THIS BATTERY IS MADE TO BE CHARGED MANY TIMES. BECAUSE IT GRADUALLY LOSES
ITS CHARGE OVER A FEW MONTHS, IT IS GOOD PRACTICE TO CHARGE BATTERY BEFORE
USE. USE RECOMMENDED CHARGER. IMPROPER CHARGING CAN CAUSE HEAT DAMAGE OR
EVEN HIGH PRESSURE RUPTURE. OBSERVE PROPER CHARGING POLARITY.

THE INFORMATION CONTAINED IN THIS DOCUMENT IS PROVIDED FOR INFORMATION
ONLY. THE BATTERIES DESCRIBED IN THIS DOCUMENT ARE ARTICLES PURSUANT TO 29
CFR 1910.1200 AND, AS SUCH, ARE NOT SUBJECT TO THE OSHA HAZARD
COMMUNICATION STANDARD REQUIREMENT FOR PREPARATION OF A MATERIAL SAFETY
DATA SHEET. THE INFORMATION AND RECOMMENDATIONS IN THIS DOCUMENT ARE MADE
IN GOOD FAITH AND ARE BELIEVED TO BE ACCURATE AS OF THE DATE OF
PREPARATION. HOWEVER, LENMAR ENTERPRISES, INC., MAKES NO WARRANTY, EITHER
EXPRESS OR IMPLIED, WITH RESPECT TO THIS INFORMATION AND DISCLAIMS ALL
LIABILITY FROM RELIANCE ON IT.

WHERE ACCIDENTAL INGESTION OF SMALL BATTERIES IS POSSIBLE, THE LABEL SHOULD
STATE:

WARNING:

(1) KEEP AWAY FROM SMALL CHILDREN. IF SWALLOWED, PROMPTLY SEE DOCTOR:
HAVE DOCTOR PHONE (202) 625-3333 COLLECT. (2) CHARGE ONLY WITH SPECIFIED
CHARGERS ACCORDING TO DEVICE MANUFACTURER'S INSTRUCTIONS. DO NOT OPEN
BATTERY, DISPOSE OF IN FIRE OR SHORT CIRCUIT - MAY IGNITE, EXPLODE, LEAK OR
GET HOT CAUSING PERSONAL INJURY.

DISPOSAL:
DISPOSE IN ACCORDANCE WITH ALL APPLICABLE FEDERAL, STATE, AND LOCAL
REGULATIONS.


SECTION VI - SPECIAL PROTECTION INFORMATION 


VENTILATION REQUIREMENTS: NOT NECESSARY UNDER NORMAL CONDITIONS.

RESPIRATORY PROTECTION: NOT NECESSARY UNDER NORMAL CONDITIONS.

EYE PROTECTION:
NOT NECESSARY UNDER NORMAL CONDITIONS. WEAR SAFETY GLASSES WITH SIDE
SHIELDS IF HANDLING AN OPEN OR LEAKING BATTERY.

GLOVES:
NOT NECESSARY UNDER NORMAL CONDITIONS. USE NEOPRENE OR NATURAL RUBBER
GLOVES IF HANDLING AN OPEN OR LEAKING BATTERY.

OPEN BATTERY STORAGE:
BATTERY SHOULD NOT BE OPENED. SHOULD A CELL BECOME DISASSEMBLED, THE
ELECTRODE SHOULD BE STORED IN A FIREPROOF CABINET, AWAY FROM COMBUSTIBLES.


SECTION VII - REGULATORY INFORMATION 


THE TRANSPORTATION OF THE DRY CELL BATTERIES DESCRIBED IN THIS DOCUMENT IS
NOT REGULATED BY THE U.S. DEPARTMENT OF TRANSPORTATION OR THE MAJOR
INTERNATIONAL REGULATORY BODIES.

SARA/TITLE III:
AS AN ARTICLE, THIS BATTERY AND ITS CONTENTS ARE NOT SUBJECT TO THE
REQUIREMENTS OF THE EMERGENCY PLANNING AND COMMUNITY RIGHT-TO-KNOW ACT.

THIS MATERIAL SAFETY DATA SHEET IS APPLICABLE FOR THE FOLLOWING PRODUCT
NUMBERS:
CB0103, CB0104, CB0105, CB0107, CB0217, CB02419, CB0389, CB0390, CB0392,
CB0440, CB0513, CB0BT3, CBA2400, CBBT1008, CBC1002, CBC206, CBC301, CBC305,
CBC310, CBC399, CBC446, CBC909, CBD8003, CBD958, CBI209, CBP11, CLM5292,
DMC50, DMCE3, DMKA2, DMNEN4, DVDPIBT10, LBAREX390M, LBAS800H, LBCQ5000HI,
LBCQP1200H, LBDR15M, LBDR15SM, LBDR19M, LBDR31, LBDR35HS, LBDR36, LBDR36HS,
LBHPOXEM, LBHPOXEMX, LBI360H, LBI365H, LBI380H, LBI701HI, LBI720H, LBIBTPI,
LBIT755CDM, LBITI1200M, LBNCVMPM, LBT2100H, LBT4700H, LBTS1600, LBTS1700,
NBK252, NCP729, NMH12, NMH1U, NMH20, NMH2000, NMH22, NMH32U, NMH55, NMH72,
NMH82, NMH962, NMH99, NMP17, NMP41, PTB011, PTB021, PTB026, PTB030, PTB032,
PTB037, PTB045, PTB048, PTB883, PTC2708, PTD9057, PTD9062, PTD9072,
PTD9094, PTD9095, PTM1220, PTM1233, PTM1420, PTM1433, PTM2417, PTM7000,
PTM9033G, PTM9133, PTMW2230, PTMW2230X, RBFABP, RBM8133C, RBM9008M,
RBMT5000, RBUBP38, WR-3278P1-M, WR-4007AR-M, WR-4018AS-M, WR-5293P2-M,
WR-8299AS-M, WR-9010AR-M, WR-ACC201-M, WR-BCSM-M, WR-BKB203-M, WR-BP007A-M,
WR-BP007B-M, WR-BP0513-M, WR-BP196-M, WR-BP210-M, WR-BP8-M, WR-BPMP1-M,
WR-BPRP-M, WR-FNBV57-M, WR-K0105E-M, WR-KNB15A-M, WR-KNB26N, WR-N4585A-M,
WR-N4593A-M, WR-N4595A-M, WR-N5521A-M, WR-N7144A-M, WR-N9008R-M,
WR-N9628A-M, WR-N9858A-M, WR-TN4824-M, WS-000552-M, WS-30000F-M,
WS-306101-M, WS-503002-M, WS-521702-M, WS-790001-M, WS-861000-M

THE INFORMATION CONTAINED IN THIS DOCUMENT IS PROVIDED FOR INFORMATION
ONLY. THE BATTERIES DESCRIBED IN THIS DOCUMENT ARE ARTICLES PURSUANT TO 29
CFR 1910.1200 AND, AS SUCH, ARE NOT SUBJECT TO THE OSHA HAZARD
COMMUNICATION STANDARD REQUIREMENT FOR PREPARATION OF A MATERIAL SAFETY
DATA SHEET. THE INFORMATION AND RECOMMENDATIONS IN THIS DOCUMENT ARE MADE
IN GOOD FAITH AND ARE BELIEVED TO BE ACCURATE AS OF THE DATE OF
PREPARATION. HOWEVER, LENMAR ENTERPRISES, INC., MAKES NO WARRANTY, EITHER
EXPRESS OR IMPLIED, WITH RESPECT TO THIS INFORMATION AND DISCLAIMS ALL
LIABILITY FROM RELIANCE ON IT.

COPYRIGHT 2006 LENMAR ENTERPRISES - SPECIFICATIONS SUBJECT TO CHANGE
WITHOUT NOTICE