Common Name: LU 207 FOOD GRADE SYNTHETIC GREASE AEROSOL
Manufacturer: SPRAYON PRODUCTS
SDS Revision Date: 8/19/2011
SDS Format: No Format Specified
   
Grainger Item Number(s): 12R257
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1 - PRODUCT AND COMPANY IDENTIFICATION 
SECTION 2 - COMPOSITION/INFORMATION ON INGREDIENTS 
SECTION 3 - HAZARDS IDENTIFICATION 
SECTION 4 - FIRST AID MEASURES 
SECTION 5 - FIRE FIGHTING MEASURES 
SECTION 6 - ACCIDENTAL RELEASE MEASURES 
SECTION 7 - HANDLING AND STORAGE 
SECTION 8 - EXPOSURE CONTROLS/PERSONAL PROTECTION 
SECTION 9 - PHYSICAL AND CHEMICAL PROPERTIES 
SECTION 10 - STABILITY AND REACTIVITY 
SECTION 11 - TOXICOLOGICAL INFORMATION 
SECTION 12 - ECOLOGICAL INFORMATION 
SECTION 13 - DISPOSAL CONSIDERATIONS 
SECTION 14 - TRANSPORT INFORMATION 
SECTION 15 - REGULATORY INFORMATION 
SECTION 16 - OTHER INFORMATION 



MATERIAL SAFETY DATA SHEET

S00207000

05 00

DATE OF PREPARATION: AUG 19, 2011


SECTION 1 - PRODUCT AND COMPANY IDENTIFICATION 


PRODUCT NUMBER: S00207000

PRODUCT NAME: LU(TM)207 FOOD GRADE SYNTHETIC GREASE AEROSOL

MANUFACTURER'S NAME:
SPRAYON PRODUCTS
CLEVELAND, OH 44115

TELEPHONE NUMBERS AND WEBSITES:

PRODUCT INFORMATION:
(800) 777-2966
WWW.SPRAYON.COM

REGULATORY INFORMATION: (216) 566-2902

MEDICAL EMERGENCY: (216) 566-2917

TRANSPORTATION EMERGENCY*: (800) 424-9300

*FOR CHEMICAL EMERGENCY ONLY (SPILL, LEAK, FIRE, EXPOSURE, OR ACCIDENT)


SECTION 2 - COMPOSITION/INFORMATION ON INGREDIENTS 


% BY WEIGHT  CAS NUMBER  INGREDIENT      UNITS         VAPOR PRESSURE

10            74-98-6    PROPANE                       760 MM
                         ACGIH TLV: 2500 PPM
                          OSHA PEL: 1000 PPM

10           106-97-8    BUTANE                        760 MM
                          ACGIH TLV: 800 PPM
                           OSHA PEL: 800 PPM

48           142-82-5    HEPTANE                       50 MM
                          ACGIH TLV: 400 PPM
                          ACGIH TLV: 500 PPM STEL
                           OSHA PEL: 400 PPM
                           OSHA PEL: 500 PPM STEL

2            108-88-3    TOLUENE                       22 MM
                           ACGIH TLV: 20 PPM
                           OSHA PEL: 100 PPM (SKIN)
                           OSHA PEL: 150 PPM (SKIN) STEL


SECTION 3 - HAZARDS IDENTIFICATION 


HMIS CODES:
HEALTH       2
FLAMMABILITY 4
REACTIVITY   0

ROUTES OF EXPOSURE:
INHALATION OF VAPOR OR SPRAY MIST.
EYE OR SKIN CONTACT WITH THE PRODUCT, VAPOR OR SPRAY MIST.

EFFECTS OF OVEREXPOSURE:

EYES: IRRITATION.

SKIN: PROLONGED OR REPEATED EXPOSURE MAY CAUSE IRRITATION.

INHALATION:
IRRITATION OF THE UPPER RESPIRATORY SYSTEM.

MAY CAUSE NERVOUS SYSTEM DEPRESSION. EXTREME OVEREXPOSURE MAY RESULT IN
UNCONSCIOUSNESS AND POSSIBLY DEATH.

PROLONGED OVEREXPOSURE TO HAZARDOUS INGREDIENTS IN SECTION 2 MAY CAUSE
ADVERSE CHRONIC EFFECTS TO THE FOLLOWING ORGANS OR SYSTEMS:
THE LIVER
THE URINARY SYSTEM
THE CARDIOVASCULAR SYSTEM
THE REPRODUCTIVE SYSTEM

SIGNS AND SYMPTOMS OF OVEREXPOSURE:
HEADACHE, DIZZINESS, NAUSEA, AND LOSS OF COORDINATION ARE INDICATIONS OF
EXCESSIVE EXPOSURE TO VAPORS OR SPRAY MISTS. REDNESS AND ITCHING OR BURNING
SENSATION MAY INDICATE EYE OR EXCESSIVE SKIN EXPOSURE.

MEDICAL CONDITIONS AGGRAVATED BY EXPOSURE: NONE GENERALLY RECOGNIZED.

CANCER INFORMATION:
FOR COMPLETE DISCUSSION OF TOXICOLOGY DATA REFER TO SECTION 11.


SECTION 4 - FIRST AID MEASURES 


EYES:
FLUSH EYES WITH LARGE AMOUNTS OF WATER FOR 15 MINUTES. GET MEDICAL
ATTENTION.

SKIN:
WASH AFFECTED AREA THOROUGHLY WITH SOAP AND WATER.
REMOVE CONTAMINATED CLOTHING AND LAUNDER BEFORE RE-USE.

INHALATION:
IF AFFECTED, REMOVE FROM EXPOSURE. RESTORE BREATHING. KEEP WARM AND QUIET.

INGESTION: DO NOT INDUCE VOMITING. GET MEDICAL ATTENTION IMMEDIATELY.


SECTION 5 - FIRE FIGHTING MEASURES 


FLASH POINT: PROPELLANT <0 DEG. F

LEL: 1.0
UEL: 9.5

EXTINGUISHING MEDIA: CARBON DIOXIDE, DRY CHEMICAL, FOAM

UNUSUAL FIRE AND EXPLOSION HAZARDS:
CONTAINERS MAY EXPLODE WHEN EXPOSED TO EXTREME HEAT.

APPLICATION TO HOT SURFACES REQUIRES SPECIAL PRECAUTIONS.

DURING EMERGENCY CONDITIONS OVEREXPOSURE TO DECOMPOSITION PRODUCTS MAY
CAUSE A HEALTH HAZARD. SYMPTOMS MAY NOT BE IMMEDIATELY APPARENT. OBTAIN
MEDICAL ATTENTION.

SPECIAL FIRE FIGHTING PROCEDURES:
FULL PROTECTIVE EQUIPMENT INCLUDING SELF-CONTAINED BREATHING APPARATUS
SHOULD BE USED.

WATER SPRAY MAY BE INEFFECTIVE. IF WATER IS USED, FOG NOZZLES ARE
PREFERABLE. WATER MAY BE USED TO COOL CLOSED CONTAINERS TO PREVENT PRESSURE
BUILD-UP AND POSSIBLE AUTOIGNITION OR EXPLOSION WHEN EXPOSED TO EXTREME
HEAT.


SECTION 6 - ACCIDENTAL RELEASE MEASURES 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
REMOVE ALL SOURCES OF IGNITION. VENTILATE THE AREA.
REMOVE WITH INERT ABSORBENT.


SECTION 7 - HANDLING AND STORAGE 


STORAGE CATEGORY: NOT AVAILABLE

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORAGE:
KEEP AWAY FROM HEAT, SPARKS, AND OPEN FLAME. VAPORS WILL ACCUMULATE READILY
AND MAY IGNITE EXPLOSIVELY.

DURING USE AND UNTIL ALL VAPORS ARE GONE:
KEEP AREA VENTILATED - DO NOT SMOKE - EXTINGUISH ALL FLAMES, PILOT LIGHTS,
AND HEATERS - TURN OFF STOVES, ELECTRIC TOOLS AND APPLIANCES, AND ANY OTHER
SOURCES OF IGNITION.

CONSULT NFPA CODE. USE APPROVED BONDING AND GROUNDING PROCEDURES.

CONTENTS UNDER PRESSURE. DO NOT PUNCTURE, INCINERATE, OR EXPOSE TO
TEMPERATURE ABOVE 120F. HEAT FROM SUNLIGHT, RADIATORS, STOVES, HOT WATER,
AND OTHER HEAT SOURCES COULD CAUSE CONTAINER TO BURST. DO NOT TAKE
INTERNALLY. KEEP OUT OF THE REACH OF CHILDREN.


SECTION 8 - EXPOSURE CONTROLS/PERSONAL PROTECTION 


PRECAUTIONS TO BE TAKEN IN USE:
USE ONLY WITH ADEQUATE VENTILATION.
AVOID CONTACT WITH SKIN AND EYES. AVOID BREATHING VAPOR AND SPRAY MIST.
WASH HANDS AFTER USING.

VENTILATION:
LOCAL EXHAUST PREFERABLE. GENERAL EXHAUST ACCEPTABLE IF THE EXPOSURE TO
MATERIALS IN SECTION 2 IS MAINTAINED BELOW APPLICABLE EXPOSURE LIMITS.
REFER TO OSHA STANDARDS 1910.94, 1910.107, 1910.108.

RESPIRATORY PROTECTION:
IF PERSONAL EXPOSURE CANNOT BE CONTROLLED BELOW APPLICABLE LIMITS BY
VENTILATION, WEAR A PROPERLY FITTED ORGANIC VAPOR/PARTICULATE RESPIRATOR
APPROVED BY NIOSH/MSHA FOR PROTECTION AGAINST MATERIALS IN SECTION 2.

PROTECTIVE GLOVES:
NONE REQUIRED FOR NORMAL APPLICATION OF AEROSOL PRODUCTS WHERE MINIMAL SKIN
CONTACT IS EXPECTED. FOR LONG OR REPEATED CONTACT, WEAR CHEMICAL RESISTANT
GLOVES.

EYE PROTECTION: WEAR SAFETY SPECTACLES WITH UNPERFORATED SIDESHIELDS.

OTHER PRECAUTIONS:
INTENTIONAL MISUSE BY DELIBERATELY CONCENTRATING AND INHALING THE CONTENTS
CAN BE HARMFUL OR FATAL.


SECTION 9 - PHYSICAL AND CHEMICAL PROPERTIES 


PRODUCT WEIGHT:
5.82 LB/GAL
697 G/L

SPECIFIC GRAVITY: 0.70

BOILING POINT:
<0 - 238 DEG. F
<-18 - 114 DEG. C

MELTING POINT: NOT AVAILABLE

VOLATILE VOLUME: 76%

EVAPORATION RATE: FASTER THAN ETHER

VAPOR DENSITY: HEAVIER THAN AIR

SOLUBILITY IN WATER: N.A.

VOLATILE ORGANIC COMPOUNDS (VOC THEORETICAL - AS PACKAGED):
VOLATILE WEIGHT 70.00% LESS WATER AND FEDERALLY EXEMPT SOLVENTS


SECTION 10 - STABILITY AND REACTIVITY 


STABILITY: STABLE

CONDITIONS TO AVOID: NONE KNOWN.

INCOMPATIBILITY: NONE KNOWN.

HAZARDOUS DECOMPOSITION PRODUCTS:
BY FIRE: CARBON DIOXIDE, CARBON MONOXIDE

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR


SECTION 11 - TOXICOLOGICAL INFORMATION 


CHRONIC HEALTH HAZARDS:
NO INGREDIENT IN THIS PRODUCT IS AN IARC, NTP OR OSHA LISTED CARCINOGEN.

REPORTS HAVE ASSOCIATED REPEATED AND PROLONGED OVEREXPOSURE TO SOLVENTS
WITH PERMANENT BRAIN AND NERVOUS SYSTEM DAMAGE.

TOXICOLOGY DATA:

CAS NO.    INGREDIENT NAME

74-98-6    PROPANE
           LC50 RAT 4HR: NOT AVAILABLE
           LD50 RAT: NOT AVAILABLE

106-97-8   BUTANE
           LC50 RAT 4HR: NOT AVAILABLE
           LD50 RAT: NOT AVAILABLE

142-82-5   HEPTANE
           LC50 RAT 4HR: NOT AVAILABLE
           LD50 RAT: NOT AVAILABLE

108-88-3   TOLUENE
           LC50 RAT 4HR: 4000 PPM
           LD50 RAT: 5000 MG/KG


SECTION 12 - ECOLOGICAL INFORMATION 


ECOTOXICOLOGICAL INFORMATION: NO DATA AVAILABLE.


SECTION 13 - DISPOSAL CONSIDERATIONS 


WASTE DISPOSAL METHOD:
WASTE FROM THIS PRODUCT MAY BE HAZARDOUS AS DEFINED UNDER THE RESOURCE
CONSERVATION AND RECOVERY ACT (RCRA) 40 CFR 261.

WASTE MUST BE TESTED FOR IGNITABILITY TO DETERMINE THE APPLICABLE EPA
HAZARDOUS WASTE NUMBERS.

DO NOT INCINERATE. DEPRESSURIZE CONTAINER. DISPOSE OF IN ACCORDANCE WITH
FEDERAL, STATE/PROVINCIAL, AND LOCAL REGULATIONS REGARDING POLLUTION.


SECTION 14 - TRANSPORT INFORMATION 


MULTI-MODAL SHIPPING DESCRIPTIONS ARE PROVIDED FOR INFORMATIONAL PURPOSES
AND DO NOT CONSIDER CONTAINER SIZES. THE PRESENCE OF A SHIPPING DESCRIPTION
FOR A PARTICULAR MODE OF TRANSPORT (OCEAN, AIR, ETC.), DOES NOT INDICATE
THAT THE PRODUCT IS PACKAGED SUITABLY FOR THAT MODE OF TRANSPORT. ALL
PACKAGING MUST BE REVIEWED FOR SUITABILITY PRIOR TO SHIPMENT, AND
COMPLIANCE WITH THE APPLICABLE REGULATIONS IS THE SOLE RESPONSIBILITY OF
THE PERSON OFFERING THE PRODUCT FOR TRANSPORT.

US GROUND (DOT):
MAY BE CLASSED AS CONSUMER COMMODITY, ORM-D
UN1950, AEROSOLS, 2.1, LIMITED QUANTITY, (ERG#126)

CANADA (TDG):
MAY BE CLASSED AS CONSUMER COMMODITY, ORM-D
UN1950, AEROSOLS, CLASS 2.1, LIMITED QUANTITY, (ERG#126)

IMO:
MAY BE SHIPPED AS LIMITED QUANTITY
UN1950, AEROSOLS, CLASS 2.1, LIMITED QUANTITY, EMS F-D, S-U, ADR (D)

IATA/ICAO: UN1950, AEROSOLS, FLAMMABLE, 2.1, LIMITED QUANTITY


SECTION 15 - REGULATORY INFORMATION 


SARA 313 (40 CFR 372.65C) SUPPLIER NOTIFICATION:

CAS NO.   CHEMICAL/COMPOUND  % BY WT  % ELEMENT

108-88-3  TOLUENE            2

CALIFORNIA PROPOSITION 65:

WARNING:
THIS PRODUCT CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE
CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.

TSCA CERTIFICATION:
ALL CHEMICALS IN THIS PRODUCT ARE LISTED, OR ARE EXEMPT FROM LISTING, ON
THE TSCA INVENTORY.


SECTION 16 - OTHER INFORMATION 


THIS PRODUCT HAS BEEN CLASSIFIED IN ACCORDANCE WITH THE HAZARD CRITERIA OF
THE CANADIAN CONTROLLED PRODUCTS REGULATIONS (CPR) AND THE MSDS CONTAINS
ALL OF THE INFORMATION REQUIRED BY THE CPR.

THE ABOVE INFORMATION PERTAINS TO THIS PRODUCT AS CURRENTLY FORMULATED, AND
IS BASED ON THE INFORMATION AVAILABLE AT THIS TIME. ADDITION OF REDUCERS OR
OTHER ADDITIVES TO THIS PRODUCT MAY SUBSTANTIALLY ALTER THE COMPOSITION AND
HAZARDS OF THE PRODUCT. SINCE CONDITIONS OF USE ARE OUTSIDE OUR CONTROL, WE
MAKE NO WARRANTIES, EXPRESS OR IMPLIED, AND ASSUME NO LIABILITY IN
CONNECTION WITH ANY USE OF THIS INFORMATION.