Common Name: COLD SPRAY
Manufacturer: ARI
MSDS Revision Date: 1/1/2009
   
Grainger Item Number(s): 14N214, 2MRY3
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I - PRODUCT IDENTIFICATION 
SECTION II - MATERIAL ANALYSIS/ACTIVE INGREDIENTS 
SECTION III - PHYSICAL DATA 
SECTION IV - FIRE AND EXPLOSION DATA 
SECTION V - HEALTH HAZARD INFORMATION 
SECTION VI - REACTIVITY DATA 
SECTION VII - SPILL OR LEAK PROCEDURES 
SECTION VIII - INDUSTRIAL HYGIENE CONTROL MEASURES 
SECTION IX - SPECIAL PRECAUTIONS 



ARI
WHEN QUALITY COUNTS
PO BOX 510
ORCHARD HILL, GA 30266

DATE: JANUARY 2009

MATERIAL SAFETY DATA SHEET


SECTION I - PRODUCT IDENTIFICATION 


MANUFACTURER'S NAME: ARI

ADDRESS:
PO BOX 510
ORCHARD HILL, GA 30266

EMERGENCY PHONE #: 800-241-5064

TRADE NAME: COLD SPRAY

SYNONYMS: AEROSOL COLD SPRAY


SECTION II - MATERIAL ANALYSIS/ACTIVE INGREDIENTS 


COMPONENT OR MATERIAL      % OF MIXTURE     CAS #       TLV
CHEMICAL NAME

PROPANE                    26%               74-98-6    1000 PPM

ISOBUTANE                  30%               75-28-5    NOT ESTABLISHED

N-BUTANE                   44%              106-97-8    800 PPM


SECTION III - PHYSICAL DATA 


BOILING POINT: -43.7 DEG. F

SOLUBILITY IN H2O % BY WEIGHT: LESS THAN 0.1% BY WEIGHT @ 70 DEG. F

SPECIFIC GRAVITY H2O = 1: 0.5581

VAPOR PRESSURE IN CAN PSI AT 70 DEG. F:
APPROXIMATELY 46 PSIG @ 70 DEG. F

% VOLATILES BY VOLUME: 100%

pH: N/A

APPEARANCE AND ODOR: CLEAR COLORLESS, ESSENTIALLY ODORLESS

HAZARD RANKING:

HAZARD RANKING:
0 = LEAST
1 = SLIGHT
2 = MODERATE
3 = HIGH
4 = EXTREME

NFPA HAZARD CLASS:
HEALTH HAZARD 1
FLAMMABILITY  4
REACTIVITY    0

HMIS HAZARD CLASS:
HEALTH HAZARD 1
FLAMMABILITY  4
REACTIVITY    0


SECTION IV - FIRE AND EXPLOSION DATA 


FLASH POINT (CLOSED CUP): -156 DEG. F

FLAMMABLE EXPLOSIVE LIMITS (% VOLUME IN AIR):
LOWER: 1.8
UPPER: 9.5

EXTINGUISHING METHODS:
DRY CHEMICAL OR CO2 AFTER SPRAY HAS BEEN STOPPED

SPECIAL FIRE AND EXPLOSION PROCEDURES:
COOL CONTAINERS WITH WATER IF EXPOSED TO HEAT OR FLAME WITH WATER,
MOVE CONTAINERS AWAY FROM FIRE AREA IF THIS CAN BE DONE WITHOUT FURTHER
RISK.

UNUSUAL FIRE AND EXPLOSION HAZARD:
VAPOR IS HEAVIER THAN AIR AND MAY TRAVEL A LONG DISTANCE TO A SOURCE OF
IGNITION AND FLASH BACK. CONTAINERS MAY EXPLODE. MATERIAL IS EXTREMELY
FLAMMABLE.


SECTION V - HEALTH HAZARD INFORMATION 


HEALTH HAZARD DATA:

ROUTES OF EXPOSURE:

INHALATION:
THIS PRODUCT IS ASPHYXIATE AND MAY EXHIBIT ANESTHETIC PROPERTIES AT
VERY HIGH CONCENTRATIONS. INITIAL SYMPTOMS OF EXPOSURE AT THESE
CONCENTRATIONS ARE DISORIENTATION, EXCITATION, HEADACHE, AND NAUSEA.
CONTINUED EXPOSURE MAY RESULT IN UNCONSCIOUSNESS, COMA, AND POSSIBLE
DEATH.

SKIN CONTACT:
PROLONGED CONTACT WITH THE LIQUEFIED GAS OR THE GAS UNDER PRESSURE MAY
CAUSE BURNING.

EYE CONTACT:
THE GAS PHASE IS NOT EXPECTED TO CAUSE EYE IRRITATION. HOWEVER, THE
LIQUID CAN CAUSE FROSTBITE AND BURNS. THIS HAZARD EVALUATION IS BASED
ON THE DATA FROM SIMILAR MATERIALS.

INGESTION:
THIS MATERIAL IS A GAS UNDER NORMAL ATMOSPHERIC CONDITIONS.

EFFECTS OF OVEREXPOSURE:
UNCONSCIOUSNESS, COMA, AND DEATH DUE TO SUFFOCATION.

EMERGENCY AND FIRST AID PROCEDURES:

EYE:
FLUSH THE EYES IMMEDIATELY WITH FRESH WATER FOR AT LEAST 15 MINUTES
WHILE HOLDING THE EYELIDS OPEN. REMOVE CONTACT LENSES IF WORN. SEEK
IMMEDIATE MEDICAL ATTENTION.

SKIN:
TREAT BURNED OR FROSTBITTEN SKIN BY FLUSHING OR IMMERSING AFFECTED
AREAS IN LUKEWARM WATER. IF SKIN IS NOT BURNED, KEEP WARM AND STIMULATE
CIRCULATION WITH MASSAGE. SEEK MEDICAL AID.

INGESTION: N/A

INHALATION:
REMOVE VICTIM FROM EXPOSURE. IF NOT BREATHING OR BREATHING IS
DIFFICULT, ADMINISTER ARTIFICIAL RESPIRATION AND OR OXYGEN AS
INDICATED. SEEK MEDICAL AID.


SECTION VI - REACTIVITY DATA 


CONDITION CONTRIBUTING TO INSTABILITY: MATERIAL IS STABLE.

INCOMPATIBILITY:
AVOID CONTACT WITH STRONG OXIDIZING AGENTS SUCH AS CHLORINE,
PERMAGANATES, AND DICHROMATES.

HAZARDOUS DECOMPOSITION PRODUCTS: OXIDES OF CARBON.

CONDITIONS CONTRIBUTING TO HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.


SECTION VII - SPILL OR LEAK PROCEDURES 


STEPS TO BE TAKEN IF MATERIAL IS RELEASED OR SPILLED:

STEPS TO BE TAKEN IF RELEASED OR SPILLED:
REMOVE OR ELIMINATE ALL SOURCES OF IGNITION. ESTABLISH VENTILATION TO
KEEP ATMOSPHERIC CONCENTRATIONS BELOW EXPLOSIVE LIMITS.

NEUTRALIZING CHEMICAL: N/A

WASTE DISPOSAL METHOD:
DISPOSE OF IN ACCORDANCE WITH STATE, LOCAL AND FEDERAL REGULATIONS.


SECTION VIII - INDUSTRIAL HYGIENE CONTROL MEASURES 


VENTILATION REQUIREMENTS:
GOOD MECHANICAL VENTILATION MAY BE ADEQUATE FOR MAINTAINING AIRBORNE
CONCENTRATIONS BELOW ESTABLISHED EXPOSURE LIMITS. IF GENERAL
VENTILATION IS INADEQUATE, SUPPLEMENTAL LOCAL EXHAUST MAY BE
REQUIRED.

SPECIFIC PERSONAL PROTECTIVE EQUIPMENT:

RESPIRATORY (SPECIFIC IN DETAIL):
IF VENTILATION IS INADEQUATE, OR THE AIRBORNE CONCENTRATION GOES ABOVE
THE ESTABLISHED EXPOSURE LIMIT, WEAR A RESPIRATOR OR GAS MASK WITH
APPROPRIATE CARTRIDGES AND CANISTERS. (NIOSH APPROVED.)

EYE:
USE PROTECTIVE FACE SHIELD AND CHEMICAL GOGGLES WHERE CONTACT WITH
PRODUCT IS POSSIBLE.

GLOVES: WEAR THERMALLY INSULATED GLOVES WHEN HANDLING.

OTHER CLOTHING AND EQUIPMENT:
SELF-CONTAINED RESPIRATORS SHOULD BE AVAILABLE FOR NON ROUTINE AND
EMERGENCY SITUATIONS.


SECTION IX - SPECIAL PRECAUTIONS 


PRECAUTIONARY STATEMENTS:
CONTAINERS SHOULD NOT BE DROPPED. INSTALL PROTECTIVE CAPS FOR SHIPMENT
AND STORAGE.

OTHER HANDLING AND STORAGE REQUIREMENTS:
DO NOT STORE AT TEMPERATURES ABOVE 120 DEG. F. STORE IN WELL-VENTILATED
AREAS, AWAY FROM HEAT, DIRECT SUNLIGHT, AND SOURCES OF IGNITION. KEEP
AWAY FROM OXIDIZING AGENTS.

DEPARTMENT OF TRANSPORTATION INFORMATION:

PROPER SHIPPING NAME: CONSUMER COMMODITY

HAZARD CLASS: ORM-D

PREPARED BY: ARI

DATE: JANUARY 2009