Common Name: STAINLESS STEEL
Manufacturer: MSC
MSDS Revision Date: (No Date)
MSDS Format: No Format Specified
   
Grainger Item Number(s): 19L121, 19L122, 19L123, 19L124, 19L125, 19L126, 19L127, 19L128, 19L129, 19L130, 19L131, 19L132, 19L133, 19L134, 19L135, 19L136, 19L137, 19L138, 19L139, 19L140, 19L141, 19L142, 19L143, 19L144, 19L145, 19L146, 19L147, 19L148, 19L149, 19L150, 19L151, 19L152, 19L153, 19L154, 19L155, 19L156, 19L157, 19L158, 19L159, 19L160, 19L161, 19L162, 19L163, 19L164, 19L165, 19L166, 19L167, 19L168, 19L169, 19L170, 19L171, 19L172, 19L173, 19L174, 19L175, 19L176, 19L177, 19L178, 19L179, 19L180, 19L181, 19L182, 19L183, 19L184, 19L185, 19L186, 19L187, 19L188, 19L189, 19L190, 19L191, 19L192, 19L193, 19L194, 19L195, 19L196, 19L197, 19L198, 19L199, 19L201, 19L202, 19L203, 19L204, 19L205, 19L206, 19L207, 19L208, 19L209, 19L210, 19L211, 19L212, 19L213, 19L214, 19L279, 19L280, 19L281, 19L282, 19L283, 19L284, 19L285, 19L286, 19L287, 19L288, 19L289, 19L290, 19L291, 19L292, 19L293, 19L294, 19L295, 19L296, 19L297, 19L298, 19L299, 19L301, 19L302, 19L303, 19L304, 19L305, 19L306, 19L307, 19L308, 19L309, 19L310, 19L311, 19L312, 19L313, 19L314, 19L315, 19L316, 19L317, 19L318, 19L319, 19L320, 19L321, 19L322, 19L323, 19L324, 19L383, 19L384, 19L385, 19L386, 19L387, 19L388, 19L389, 19L390, 19L391, 19L392, 19L393, 19L394, 19L395, 19L396, 19L397, 19L398, 19L399, 19L401, 19L402, 19L403, 19L404, 19L405, 19L406, 19L407, 19L408, 19L409, 19L410, 19L411, 19L412
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I: PRODUCT IDENTIFICATION 
SECTION II: HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
SECTION III: PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION IV: FIRE AND EXPLOSION HAZARD DATA 
SECTION V: REACTIVITY DATA 
SECTION VI: HEALTH HAZARD DATA 
SECTION VII: PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION VIII: CONTROL MEASURES 



KEN FORGING

KEN FORGING, INC.

MATERIAL SAFETY DATA SHEET

OSHA HAZARD COMMUNICATION STANDARD 29 CFR 1910.1200.


SECTION I: PRODUCT IDENTIFICATION 


MANUFACTURER'S NAME: MSC

ITEM #: 9455908 1/2 - 13 X 6" 304 STAINLESS STEEL ROD END

PRODUCT NAME: STAINLESS STEEL

COMMON NAME/GRAD: 3XX SERIES, 4XX SERIES, AISI 630 (17-4)


SECTION II: HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


THIS SECTION COVERS THE MATERIALS IN THE PRODUCT AS SHIPPED AND IS
APPLICABLE TO OPERATIONS SUCH AS CUTTING, GRINDING AND WELDING.

INGREDIENTS            %WT.      C.A.S. NUMBER     ACGIH*TLV (MG/M3)

BASE METAL:

IRON (Fe)              39-81     7439-89-6         5 (OXIDE FUME)

ALLOYING ELEMENT:

CHROMIUM (Cr)          11-27     7440-47-3         .05 (AS CHROMIUM)

NICKEL (Ni)             0-35     7440-02-0         1 (AS NICKEL)

MOLYBDENUM (Mo)         0-4      7439-98-7         10 (INSOL. COMP)
                                                   5 (SOL. COMP)

MANGANESE (Mn)          0-2      7439-96-5         C5 (AS MANG)
                                                   1 (DUST) 3 (FUME)

COPPER (Cu)             0-4      7440-50-8         2 (FUME)
                                                   1 (DUST & MIST)

SILICON (Si)            0-5      7440-21-3         10 (DUST)

COLUMBIUM (Cb)          0-1      7440-03-1         NONE

TANTALUM (Ta)           0-1      7440-25-7         5

CARBON (C)              0-1      7440-44-0         NONE

PHOSPHOROUS (P)         0-1      7723-14-0         1 (AS PHOSPHOROUS)

SULFUR (S)              0-1      7704-34-9         5 (SULFUR DIOXIDE)

COBALT (Co)             0-1      7440-48-4         1 (DUST & FUME)

NOTE:
THE ABOVE LISTING IS A SUMMARY OF ELEMENTS USED IN STAINLESS STEEL. VARIOUS
GRADES OF STAINLESS STEEL WILL CONTAIN DIFFERENT COMBINATIONS OF THESE
ELEMENTS. TRACE ELEMENTS MAY ALSO BE PRESENT IN MINUTE AMOUNTS.

*PEL - PERMISSIBLE EXPOSURE LIMIT - (MG/M3) - OSHA (29 CFR 1910)

*TLV-THRESHOLD LIMIT VALUE - (MG/M3) - ACGIH (AMERICAN CONF. OF GOV.'T
INDUSTRIAL HYGIENISTS)

*C- DENOTES CEILING LEVEL


SECTION III: PHYSICAL/CHEMICAL CHARACTERISTICS 


1. MATERIAL IS (AT NORMAL CONDITION)) SOLID.

2. APPEARANCE AND ODOR: GRAY-BLACK, ODORLESS

3. MELTING POINT: APPROX. 2700 DEGREES F.

4. SPECIFIC GRAVITY: APPROX. 8 (H2O=1)

5. EVAPORATION RATE: N/A

6. SOLUBILITY IN WATER: N/A

7. VAPOR PRESSURE: N/A

8. VAPOR DENSITY: N/A

9. ACIDITY/ALKALINITY pH: N/A

PRODUCTS ARE SOLID METALS SHAPED AS BAR, ROD, WIRE OR MACHINED PRODUCT.


SECTION IV: FIRE AND EXPLOSION HAZARD DATA 


PRODUCTS ARE NON-FLAMMABLE IN THEIR SOLID FORM, HOWEVER, SMALL CHIPS, FINE
TURNINGS AND DUST MAY IGNITE READILY.

EXTINGUISHING MEDIA: DRY POWDER OR SAND.

EXTINGUISHING MEDIA NOT TO BE USED:
DO NOT USE WATER OR HALOGEN ON DUST FIRES.


SECTION V: REACTIVITY DATA 


1. STABILITY: STABLE

2. INCOMPATIBILITY: REACTS WITH STRONG ACIDS TO FORM HYDROGEN GAS.

3. HAZARDOUS DECOMPOSITION:
TOXIC GASES, AEROSOLS AND VAPORS MAY BE RELEASED IN A FIRE INVOLVING
STAINLESS ALLOYS IF FUMES OF OTHER COMPOUNDS OR OTHER CONTACTING MATERIALS
ARE INVOLVED.

4. CONDITIONS TO AVOID:
NON-VENTILATED AREAS WHEN CUTTING, WELDING, OR BRAZING.

5. HAZARDOUS POLYMERIZATION: N/A


SECTION VI: HEALTH HAZARD DATA 


NO TOXIC EFFECTS WOULD BE EXPECTED UNDER NORMAL USAGE. PROLONGED REPEATED
EXPOSURE TO FUMES AND GASES GENERATED DURING HEATING, BRAZING, CUTTING OR
WELDING MAY HAVE ADVERSE EFFECTS AS FOLLOWS:

SHORT TERM:
METALLIC TASTE, NAUSEA, TIGHTNESS OF CHEST, FEVER, IRRITATION OF EYES,
NOSE, THROAT AND SKIN; LOSS OR LACK OF OXYGEN.

LONG TERM:
THESE EFFECT MAY INCLUDE SKIN SENSITIZATION NEUROLOGICAL DAMAGE, AND
RESPIRATORY DISEASE SUCH AS BRONCHIAL ASTHMA, LUNG FIBROSIS OR
PENUMOCONIOSIS. NICKEL AND CHROMIUM MUST BE CONSIDERED POSSIBLE CARCINOGENS
UNDER OSHA (29 CFR 1910.1200).

EMERGENCY AND FIRST AID:
REMOVE INDIVIDUAL TO FRESH AIR. IF VICTIM IS UNCONSCIOUS, ADMINISTER
OXYGEN. IF BREATHING HAS STOPPED, GIVE ARTIFICIAL RESPIRATION. GET MEDICAL
ATTENTION IMMEDIATELY.


SECTION VII: PRECAUTIONS FOR SAFE HANDLING AND USE 


1.) SPILL OR LEAK PROCEDURE:
VACUUM OR SWEEP RESIDUE FROM CUTTING, GRINDING, OR WELDING OPERATIONS INTO
SUITABLE CONTAINER. DISPOSE OF IN ACCORDANCE WITH LOCAL, STATE AND FEDERAL
REGULATION.


SECTION VIII: CONTROL MEASURES 


LOCAL EXHAUST VENTILATION OR RESPIRATORY PROTECTION IS NECESSARY WHEN
EXPOSURE LIMITS ARE EXCEEDED DURING CUTTING, GRINDING, AND WELDING. USE A
PROPERLY FITTED NIOSH APPROVED RESPIRATOR IN ACCORDANCE WITH OSHA
29 CFR 1910.334.

EYE PROTECTION AND PROTECTIVE CLOTHING IS REQUIRED WHEN CUTTING, GRINDING,
OR WELDING. WEAR GLOVES, FACE PROTECTION, AND FLAME RETARDANT CLOTHING
WHILE WELDING. DO NOT EXPOSE SKIN.

WHILE THE INFORMATION AND RECOMMENDATIONS IN THIS MSDS ARE BELIEVED TO BE
ACCURATE AND RELIABLE, KEN FORGING, INC. WILL NOT ASSUME RESPONSIBILITY AND
WILL DISCLAIM LIABILITY FOR LOSS, DAMAGE OR EXPENSE ARISING OUT OF OR IN
ANY WAY CONNECTED WITH THE HANDLING, STORAGE, USE OR DISPOSAL OF THE
PRODUCT.

1049 GRIGGS ROAD
POST OFFICE BOX 277
JEFFERSON, OH 44047
(888) 536-3674
(440) 993-8091

FAX: (440) 992-0360

WWW.KENFORGING.COM