Common Name: VALVE REGULATED LEAD-ACID BATTERIES
Manufacturer: B.B. BATTERY CHINA
MSDS Revision Date: 5/1/2011
   
Grainger Item Number(s): 1UKC9, 23X773, 23X774, 2RVL5, 2RVL6, 2RVL7, 2RVR1, 3KGD1, 3KGD4, 3KXP2, 3LGY5, 3WCX8, 3WCY4, 3WCY9, 3WCZ5, 3WDD8, 3YAH2, 3YZZ9, 41046120, 41052396, 5EEY1, 5EEY2, 5EEY3, 5EEY4, 5EEY5, 5EEY6, 5EEY7, 5EEY8, 5EEZ0, 5EEZ1, 5EEZ2, 5EEZ3, 5EEZ6, 5EEZ7, 5EEZ8, 5EEZ9, 5EFA0, 5EFA1, 5EFA2, 5EFA3, 5TZJ4, 6041225, 8FXR8, 8UWH6, 8YJZ0, 8ZNH2, 9AD08, 9CTZ5, 9DX12, 9RAY8, 9RAY9, 9UCZ1, 9UE23
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1: PRODUCT AND MANUFACTACTURER 
SECTION 2: HAZARDOUS COMPONENTS 
SECTION 3: PHYSICAL DATA 
SECTION 4: PROTECTION 
SECTION 5: FLAMMABILITY DATA 
SECTION 6: REACTIVITY DATA 
SECTION 7: CONTROL MEASURES 
SECTION 8: HEALTH HAZARD DATA 
SECTION 9: SULFURIC ACID PRECAUTIONS 
SECTION 10: TRANSPORTATION REGULATIONS 



BB(R*)

B.B. BATTERY CO., LTD.

MATERIAL SAFETY DATA SHEET


SECTION 1: PRODUCT AND MANUFACTACTURER 


PRODUCT NAME: VALVE REGULATED LEAD-ACID BATTERIES

MANUFACTURER: B.B. BATTERY CO., LTD.

ADDRESS:
CHENGDONG TRIAL AREA
HUANGGANG, RAOPING
GUANGDONG, P.R. 515700
CHINA

TEL: +86-768-7601001 OR +86-768-7601002

FAX: +86-768-7601469

US OFFICE: B&B BATTERY USA, INC.

ADDRESS:
6415 RANDOLPH STREET
COMMERCE, CA 90040

TEL: 323-278-1900

FAX: 323-278-1268


SECTION 2: HAZARDOUS COMPONENTS 


COMPONENTS         %WEIGHT     TLV       LD50 ORAL   LC50         LC50
                                                     INHALATION   CONTACT

LEAD (Pb, PbO2,    ABOUT 70%   N/A       (500)       N/A          N/A
PbSO4)                                   MG/KG

SULFURIC ACID      ABOUT 20%   1 MG/M3   (2.140)     N/A          N/A
                                         MG/KG

FIBERGLASS         ABOUT 5%    N/A       N/A         N/A          N/A
SEPARATOR

ABS OR PP          ABOUT 5%    N/A       N/A         N/A          N/A


SECTION 3: PHYSICAL DATA 


COMPONENTS          CAS NO.         PHYSICAL PROPERTY

LEAD                 7439-92-1      327.4 DEG. C (MELTING POINT)

LEAD SULFATE         7446-14-2      1170 DEG. C (MELTING POINT)

LEAD DIOXIDE         1309-60-0      290 DEG. C (DECOMPOSITION TEMPERATURE)

SULFURIC ACID        7664-93-9      290 DEG. C (MELTING POINT)

FIBERGLASS SEP.     65997-17-3      680 DEG. C (MELTING POINT)

ABS                  9003-56-9      200-230 DEG. C (MELTING POINT)

PP                   9003-07-0      130-171 DEG. C (MELTING POINT)


COMPONENTS         SOLLUBILITY (H2O)     ODOR       APPEARANCE

LEAD               NONE                  NONE       SLIVER-GRAY METAL

LEAD SULFATE       40 MG/L (15 DEG. C)   NONE       WHITE POWDER

LEAD DIOXIDE       NONE                  NONE       BROWN POWDER

SULFURIC ACID      100%                  ACIDIC     CLEAR COLORLESS LIQUID

FIBERGLASS SEP.    NONE                  NONE       WHITE FIBROUS GLASS

ABS                NONE                  NONE       SOLID

PP


SECTION 4: PROTECTION 


EXPOSURE       PROTECTION                     COMMENTS

SKIN           RUBBER GLOVES, APRON, SAFETY   PROTECTIVE EQUIPMENT MUST BE
               SHOES                          WORN IF BATTERY IS CRACKED
                                              OR OTHERWISE DAMAGED.

RESPIRATORY    RESPIRATOR (FOR LEAD)          A RESPIRATOR SHOULD BE WORN
                                              DURING RECLAIM OPERATIONS IF
                                              THE TLV EXCEEDED.

EYES           SAFETY GOGGLES, FACE SHIELD


SECTION 5: FLAMMABILITY DATA 


COMPONENTS       FLASHPOINT    EXPLOSIVE   COMMENTS
                               LIMITS

LEAD             NONE          NONE

SULFURIC ACID    NONE          NONE

HYDROGEN         259 DEG. C    4% - 74.2%   BATTERIES CAN EMIT HYDROGEN
                                            ONLY IF OVER CHARGED (FLOAT
                                            VOLTAGE >2.4 VPC). THE GAS
                                            ENTERS THE AIR THROUGH THE
                                            VENT CAPS. TO AVOID THE CHANCE
                                            OF A FIRE OR EXPLOSION, KEEP
                                            SPARKS AND OTHER SOURCES OF
                                            IGNITION AWAY FROM THE BATTERY.

                                            EXTINGUISHING MEDIA:
                                            DRY CHEMICAL, FOAM, CO2

FIBERGLASS SEP.  N/A           N/A          TOXIC VAPORS MAY BE RELEASED.

                                            IN CASE OF FIRE:
                                            WEAR SELF-CONTAINED BREATHING
                                            APPARATUS.

478 POLYSTYRENE  NONE          N/A          TEMPERATURES OVER 300 DEG. C
                                            (572 DEG. F) MAY RELEASE
                                            COMBUSTIBLE GASES.
                                            IN CASE OF FIRE:
                                            WEAR POSITIVE PRESSURE
                                            SELF-CONTAINED BREATHING
                                            APPARATUS.


SECTION 6: REACTIVITY DATA 


COMPONENT: LEAD/LEAD COMPOUNDS

STABILITY: STABLE

INCOMPATIBILITY:
POTASSIUM, CARBIDES, SULFIDES, PEROXIDES, PHOSPHORUS, SULFURS.

DECOMPOSITION PRODUCTS: OXIDES OF LEAD AND SULFUR.

CONDITIONS TO AVOID:
HIGH TEMPERATURE, SPARKS AND OTHER SOURCES OF IGNITION.

COMPONENT: SULFURIC ACID

STABILITY: STABLE AT ALL TEMPERATURES

POLYMERIZATION: WILL NOT POLYMERIZE

INCOMPATIBILITY: REACTIVE METALS, STRONG BASES, MOST ORGANIC COMPOUNDS

DECOMPOSITION PRODUCTS:
SULFURIC DIOXIDE, TRIOXIDE, HYDROGEN SULFIDE, HYDROGEN

CONDITIONS TO AVOID:
PROHIBIT SMOKING, SPARKS, ETC. FROM BATTERY CHARGING AREA. AVOID MIXING
ACID WITH OTHER CHEMICALS.


SECTION 7: CONTROL MEASURES 


1. STORE LEAD/ACID BATTERIES WITH ADEQUATE VENTILATION. ROOM VENTILATION
IS REQUIRED FOR BATTERIES UTILIZED FOR STANDBY POWER GENERATION. NEVER
RECHARGE BATTERIES IN AN UNVENTILATED, ENCLOSED SPACE.

2. DO NOT REMOVE VENT CAPS. FOLLOW SHIPPING AND HANDLING INSTRUCTIONS THAT
ARE APPLICABLE TO THE BATTERY TYPE. TO AVOID DAMAGE TO TERMINALS AND SEALS,
DO NOT DOUBLE-STACK INDUSTRIAL BATTERIES.

STEPS TO TAKE IN CASE OF LEAKS OR SPILLS:
IF SULFURIC ACID IS SPILLED FROM A BATTERY, NEUTRALIZE THE ACID WITH SODIUM
BICARBONATE (BAKING SODA), SODIUM CARBON (SODA ASH), OR CALCIUM OXIDE
(LIME).

FLUSH THE AREA WITH WATER DISCARD TO THE SEWAGE SYSTEMS. DO NOT ALLOW
UNNEUTRALIZED ACID INTO THE SEWAGE SYSTEM.

WASTE DISPOSAL METHOD:
NEUTRALIZED ACID MAY BE FLUSHED DOWN THE SEWER. SPENT BATTERIES MUST BE
TREATED AS HAZARDOUS WASTE AND DISPOSED OF ACCORDING TO LOCAL STATE, AND
FEDERAL REGULATIONS. A COPY OF THIS MATERIAL SAFETY DATA MUST BE SUPPLIED
TO ANY SCRAP DEALER OR SECONDARY SMELTER WITH BATTERY.

ELECTRICAL SAFETY:
DUE TO THE BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY. HIGH
LEVELS OF SHORT CIRCUIT CAN BE DEVELOPED ACROSS THE BATTERY TERMINALS. DO
NOT REST TOOLS OR CABLES ON THE BATTERY. USE INSULATED TOOLS ONLY. FOLLOW
ALL INSTALLATION INSTRUCTION AND DIAGRAMS WHEN INSTALLING OR MAINTAINING
BATTERY SYSTEMS.


SECTION 8: HEALTH HAZARD DATA 


LEAD:
THE TOXIC EFFECTS OF LEAD ARE ACCUMULATIVE AND SLOW TO APPEAR. IT AFFECTS
THE KIDNEYS, REPRODUCTIVE, AND CENTRAL NERVOUS SYSTEM.

THE SYMPTOMS OF LEAD OVEREXPOSURE ARE ANEMIA, VOMITING, HEADACHE, STOMACH
PAIN (LEAD COLIC), DIZZINESS, LOSS OF APPETITE, AND MUSCLE AND JOINT PAIN.
EXPOSURE TO LEAD FROM A BATTERY MOST OFTEN OCCURS DURING LEAD RECLAIM
OPERATIONS THROUGH THE BREATHING OR INGESTION OF LEAD DUSTS AND FUMES.

THIS DATA MUST BE PASSED TO ANY SCRAP OR SMELTER WHEN A BATTERY IS RESOLD.

SULFURIC ACID:
SULFURIC ACID IS A STRONG CORROSIVE. CONTACT WITH ACID CAN CAUSE SEVERE
BURNS ON THE SKIN AND IN THE EYES. INGESTION OF SULFURIC ACID WILL CAUSE
GI TRACT BURNS. ACID CAN BE RELEASE IF THE BATTERY CASE IS DAMAGED OR IF
THE VENTS ARE TAMPERED WITH.

FIBERGLASS SEPARATOR:
FIBROUS GLASS IS AN IRRITANT OF THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10F/CC USE MSA COMFORT WITH TYPE H FILTER. ABOVE 10F/CC
UP TO 50F/CC USE ULTRA-TWIN WITH TYPE H FILTER.

NTP OR OSHA DOES NOT CONSIDER THIS PRODUCT CARCINOGENIC.


SECTION 9: SULFURIC ACID PRECAUTIONS 


INHALATION:
ACID MIST FORM FORMATION PROCESS MAY CAUSE RESPIRATORY IRRITATION, REMOVE
FROM EXPOSURE AND APPLY OXYGEN IF BREATHING IS DIFFICULT.

SKIN CONTACT:
ACID MAY CAUSE IRRITATION, BURNS OR ULCERATION. FLUSH WITH PLENTY OF SOAP
AND WATER, REMOVE CONTAMINATED CLOTHING, AND SEE PHYSICIAN IF CONTACT AREA
IS LARGE OR IF BLISTERS FORM.

EYE CONTACT:
ACID MAY CAUSE SEVERE IRRITATION, BURNS, CORNEA DAMAGE AND BLINDNESS.
CALL PHYSICIAN IMMEDIATELY AND FLUSH WITH WATER UNTIL PHYSICIAN ARRIVES.

INGESTION:
ACID MAY CAUSE IRRITATION OF MOUTH, THROAT, ESOPHAGUS AND STOMACH. CALL
PHYSICIAN. IF PATIENT IS CONSCIOUS, FLUSH MOUTH WITH WATER, HAVE THE
PATIENT DRINK MILK OR SODIUM BICARBONATE SOLUTION.

DO NOT GIVE ANYTHING TO AN UNCONSCIOUS PERSON.


SECTION 10: TRANSPORTATION REGULATIONS 


WE HEREBY CERTIFY THAT ALL B.B. VALVE REGULATED LEAD-ACID RECHARGEABLE
BATTERIES CONFORM TO THE UN2800 CLASSIFICATION AS " BATTERIES, WET,
NON-SPILLABLE, AND ELECTRIC STORAGE" AS A RESULT OF PASSING THE VIBRATION
AND PRESSURE DIFFERENTIAL TEST DESCRIBED IN D.O.T., 49 CFR 173.159(D), AND
IMO/IMDG, AND ICAO/IATA PACKING INSTRUCTION 872 AND NOTE A48, A67, A164 AND
A183. THE BATTERIES ARE NOT RESTRICTED TO IMO/IMDG CODE ACCORDING TO
SPECIAL PROVISION 238.

B.B. BATTERIES HAVING MET THE RELATED CONDITIONS ARE EXEMPT FROM HAZARDOUS
GOODS REGULATIONS FOR THE PURPOSE OF TRANSPORTATION BY DOT, AND IATA/ICAO,
AND THEREFORE ARE UNRESTRICTED FOR TRANSPORTATION BY ANY MEANS. FOR ALL
MODES OF TRANSPORTATION, EACH BATTERY OUTER PACKAGE IS LABELED
"NON-SPILLABLE". ALL OUR BATTERIES ARE MARKED NON-SPILLABLE.

UPDATED: MAY, 2011