Common Name: SILICONE BRAKE FLUID
Manufacturer: BLUE MAGIC
MSDS Revision Date: 6/2/2010
   
Grainger Item Number(s): 1MPY9, 1MPZ1
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION 1. PRODUCT IDENTIFICATION 
SECTION 2. INGREDIENTS/SUMMARY OF HAZARDS 
SECTION 3. PHYSICAL DATA 
SECTION 4. FIRE AND EXPLOSION HAZARD DATA 
SECTION 5. REACTIVITY DATA 
SECTION 6. HEALTH HAZARD DATA/FIRST AID PROCEDURES 
SECTION 7. PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION 8. CONTROL MEASURES AND WORKER PROTECTION INFORMATION 
SECTION 9. REGULATORY STATUS 
SECTION 10. TRANSPORTATION REQUIREMENTS 



BLUE MAGIC(R*)

SINCE 1959

JUST LIKE NEW. JUST LIKE MAGIC!(TM)

MATERIAL SAFETY DATA SHEET

SILICONE BRAKE FLUID - PRODUCT CODE: NA40, NA41

BLUE MAGIC, INC.
1207 N. FM 3083 E.
CONROE, TX 77303

EMERGENCY TELEPHONE NUMBER: (888) 522-2746

DATE PREPARED: JUN 02, 2010


SECTION 1. PRODUCT IDENTIFICATION 


CHEMICALS NAME(S) OF PRIMARY    CAS NUMBER(S)    CHEMICAL FORMULA
COMPONENT(S)

POLYDIMETHYLSILOXANE            63148-62-9


SECTION 2. INGREDIENTS/SUMMARY OF HAZARDS 


EAR 99

INGREDIENT(S)              CAS NUMBER(S)   OSHA HAZARDOUS (H)/    PERCENT
                                           NON-HAZARDOUS (NH)

POLYDIMETHYLSILOXANE       63148-62-9      NH                     95%

TRIBUTYLPHOSPHATE            126-73-8      H                      <5%

DI-2-ETHYTHEXYL SEBACATE     122-62-3      NH                     <5%

SARA TITLE III HAZARD CLASSIFICATION:
(X) IMMEDIATE (ACUTE) HEALTH HAZARD
( ) DELAYED (CHRONIC) HEALTH HAZARD
( ) FIRE HAZARD
( ) SUDDEN RELEASE OF PRESSURE HAZARD
( ) REACTIVE HAZARD

WARNING STATEMENTS: MAY CAUSE SKIN AND EYE IRRITATION.


SECTION 3. PHYSICAL DATA 


MELTING POINT (DEG. F): NOT APPLICABLE

BOILING POINT (DEG. F): NOT APPLICABLE

VAPOR PRESSURE (MMHg AT 20 DEG. C): NOT APPLICABLE

VAPOR DENSITY (AIR=1): NOT APPLICABLE

SOLUBILITY IN WATER: INSOLUBLE

SPECIFIC GRAVITY: 0.958 @ 25 DEG. C

EVAPORATION RATE (BUTYL ACETATE=1): NOT APPLICABLE

% VOLATILE BY VOLUME: NOT APPLICABLE

APPEARANCE/ODOR: PURPLE, VISCOUS LIQUID/ODORLESS

VISCOSITY: 42.7 MM/S


SECTION 4. FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT (F)/METHOD: 402/CC

FLAMMABLE LIMITS:
LFL: NOT APPLICABLE
UFL: NOT APPLICABLE

EXTINGUISHING MEDIA:
( ) WATER FOG
(X) FOAM
(X) DRY CHEMICAL
(X) CO
( ) OTHER (SPECIFY):

SPECIAL FIRE FIGHTING PROCEDURES:
WEAR A NIOSH/MSHA APPROVED SELF-CONTAINED BREATHING APPARATUS AND FULL
PROTECTIVE CLOTHING. COOL CONTAINERS EXPOSED TO FIRE WITH WATER.

UNUSUAL FIRE AND EXPLOSION HAZARDS: NONE


SECTION 5. REACTIVITY DATA 


STABILITY:
( ) UNSTABLE
(X) STABLE

CONDITIONS TO AVOID: AVOID HEAT AND OPEN FLAME.

INCOMPATIBILITY (MATERIALS TO AVOID):
( ) WATER
(X) STRONG ACIDS
(X) STRONG BASES
( ) REDUCING AGENTS
(X) STRONG OXYDIZING MATERIALS
( ) COMBUSTIBLE MATERIALS
( ) OTHER (SPECIFY):

HAZARDOUS DECOMPOSITION PRODUCTS OR BYPRODUCTS:
ON COMBUSTION, SILICA AND OXIDES OF CARBON ARE EMITTED.

HAZARDOUS POLYMERIZATION:
( ) MAY OCCUR
(X) WILL NOT OCCUR

CONDITIONS TO AVOID: NOT APPLICABLE


SECTION 6. HEALTH HAZARD DATA/FIRST AID PROCEDURES 


EXPOSURE LIMITS IN AIR:

CHEMICAL NAME(S)        AOGTH (TWA)     OSHA (TWA)      OTHER

TRIBUTYLPHOSPHATE       0.2 PPM         0.2 PPM
                        (2.2 MG/M)      (2.5 MG/M)

EFFECTS OF SINGLE OVEREXPOSURE:

SWALLOWING:
LOW ACUTE ORAL TOXICITY.
(1) NO DEATHS IN RATS WERE OBSERVED AT 5000 MG/KG FOR POLYDIMETHYLSILOXANE.
(2) FOR TRIBUTYLPHOSPHATE, ACUTE ORAL/RAT LD50: 3000 MG/KG.

SKIN ABSORPTION:
ANIMAL TESTS FOR SIMILAR POLYDIMETHYLSILOXANE FLUIDS SUGGEST VERY, LOW
ACUTE DERMAL TOXICITY. (1) TRIBUTYLPHOSPHATE MAY BE ABSORBED THROUGH THE
SKIN.

INHALATION:
THIS IS A VISCOUS FLUID THAT DOES NOT EASILY FORM A MIST OR VAPOR AND,
THEREFORE, INHALATION HAZARDS ARE MINIMAL.

SKIN CONTACT:
POLYDIMETHYLSILOXANE FLUIDS ARE NON-IRRITATING TO INTACT AND ABRADED RABBIT
SKIN. (1) TRIBUTYLPHOSPHATE CAN CAUSE SKIN IRRITATION.

EYE CONTACT:
POLYDIMETHYLSILOXANE FLUIDS ARE NON-IRRITATING TO RABBIT EYES.
(1) TRIBUTYLPHOSPHATE CAN CAUSE EYE IRRITATION.

EFFECTS OF REPEATED OVEREXPOSURE: NO DATA FOUND.

CARCINOGENICITY:
THIS PRODUCT DOES NOT CONTAIN ANY INGREDIENT BY IARC, NIP, ACGIH OR OSHA
AS APROBABLE HUMAN CARCINOGEN.

SIGNIFICANT LABORATORY DATA WITH POSSIBLE RELEVANCE TO MAN: NO DATA FOUND.

MEDICAL CONDITIONS POSSIBLY AGGRAVATED BY OVEREXPOSURE: NO DATA FOUND

FIRST AID PROCEDURES:

EYES:
IN CASE OF CONTACT, WIPE OFF EXCESS WITH A CLEAN GAUZE PAD OR COTTON AND
THEN FLUSH EYES WITH PLENTY OF WATER FOR AT LEAST 15 MINUTES USING AN
EYEWASH FOUNTAIN. LIFT UPPER AND LOWER LIDS AND RINSE WELL UNDER THEM.
GET MEDICAL ATTENTION IF IRRITATION DEVELOPS OR PERSISTS.

SKIN:
IN CASE OF CONTACT, WIPE OF EXCESS WITH A CLEAN CLOTH AND THEN WASH WITH
SOAP AND PLENTY OF WATER. GET MEDICAL ATTENTION IF IRRITATION DEVELOPS OR
PERSISTS.

INHALATION:
ALTHOUGH IT WOULD BE DIFFICULT TO INHALE THIS PRODUCT, SEEK MEDICAL
ATTENTION IF IT SHOULD OCCUR.

INGESTION:
IF SWALLOWED AND VICTIM IS FULLY CONSCIOUS, INDUCE VOMITING IMMEDIATELY BY
GIVING TWO GLASSES OF WATER AND STICKING FINGER DOWN THROAT. GET IMMEDIATE
MEDICAL ATTENTION.

NOTE TO PHYSICIAN:
ALL TREATMENTS SHOULD BE BASED ON OBSERVED SIGNS AND SYMPTOMS OF DISTRESS
IN THE PATIENT. CONSIDERATION SHOULD BE GIVEN TO THE POSSIBILITY THAT
OVEREXPOSURE TO MATERIALS OTHER THAN THIS PRODUCT MAY HAVE OCCURRED.

TREAT SYMPTOMATICALLY. NO SPECIFIC INFORMATION FOUND.


SECTION 7. PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IF MATERIAL IS RELEASED OR SPILLED:
WEAR APPROPRIATE PROTECTIVE GEAR. ABSORB ONTO VERMICULITE. SWEEP UP INTO
APPROPRIATE CONTAINER. WASH SPILL AREA AFTER MATERIAL PICKUP IS COMPLETE
WITH AN APPROPRIATE SOLVENT LIKE PAINT THINNER.

WASTE DISPOSAL METHOD:
DISPOSE OF IN ACCORDANCE WITH LOCAL, STATE, AND FEDERAL REGULATIONS.

HANDLING AND STORAGE:
STORE AT ROOM TEMPERATURE IN TIGHTLY CLOSED CONTAINERS. AVOID DIRECT OR
PROLONGED CONTACT WITH SKIN AND EYES. WASH HANDS THOROUGHLY AFTER HANDLING.
DO NOT RUB EYES WITH SOILED HANDS. DO NOT EAT, DRINK OR SMOKE IN THE WORK
AREA.

OTHER PRECAUTIONS: NONE FOUND.


SECTION 8. CONTROL MEASURES AND WORKER PROTECTION INFORMATION 


RESPIRATORY PROTECTION (SPECIFY TYPE):
NO SPECIAL RESPIRATORY PROTECTION REQUIRED FOR PRODUCT AS SOLD.

VENTILATION: PROVIDE ADEQUATE VENTILATION.

PROTECTIVE CLOTHING: WORK CLOTHING, GLOVES.

EYE PROTECTION:
(X) SAFETY GLASSES WITH SIDE SHIELDS
( ) CHEMICAL WORKERS GOGGLES.
( ) GAS-TIGHT GOGGLES OR EQUIVALENT.
( ) OTHER (SPECIFY):

OTHER PROTECTIVE EQUIPMENT:
MAINTAIN A SINK, SAFETY SHOWER AND EYEWASH FOUNTAIN IN THE WORK AREA.


SECTION 9. REGULATORY STATUS 


TSCA INVENTORY STATUS: PRODUCT IS LISTED ON THE TSCA INVENTORY.

TRANSPORTATION STATUS: NOT REGULATED.

REPORTABLE QUANTITY RO, UNDER U.S. EPA CERCLA: NOT APPLICABLE.

SPECIFICALLY LISTED UNDER SARA TITLE III:
( ) SECTION 302 EXTREMELY HAZARDOUS SUBSTANCES
( ) SECTION 313 TOXIC CHEMICALS
(X) NOT LISTED

STATE/INTERNATIONAL RIGHT-TO KNOW REGULATIONS:

TRIBUTYLPHOSPHATE:
CALIFORNIA: NOT LISTED
CONNECTICUT: NOT LISTED
FLORIDA: TOXIC
ILLINOIS: TOXIC
LOUISIANA: RTK
MASSACHUSETTS: TRK; SPILL RQ 100 LB.
NEW JERSEY: RTK ID# 1880
NEW YORK: NOT LISTED
PENNSYLVANIA: RTK
RHODE ISLAND: HAZ TOXIC
CANADA: NONC. 1%; NO. 1597


SECTION 10. TRANSPORTATION REQUIREMENTS 


SILICONE BRAKE FLUID:
CAS #63-148-62-9

FREIGHT CLASSIFICATION #30040 BRAKE FLUID OTHER THAN PETROLEUM CLASS 65

PRODUCT NON-HAZARDOUS-NOT REGULATED.

THE INFORMATION HEREIN IS GIVEN IN GOOD FAITH BUT NO WARRANTY, EXPRESSED
OR IMPLIED, IS MADE.

IRIS INDUSTRIES, INC
SILICONE BRAKE FLUID IRIS-911

MIL-PRF-46176B QPL-SBF-1016