Common Name: LAUNDRY LIQUID, 2X BLUE EUCALYPTUS & LAVENDER
Manufacturer: SEVENTH GENERATION
SDS Revision Date: 6/2/2008
SDS Format: No Format Specified
   
Grainger Item Number(s): 24L319
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I - MATERIAL IDENTIFICATION AND USE 
SECTION II - INGREDIENTS OF MATERIAL 
SECTION III - PHYSICAL DATA FOR MATERIAL 
SECTION IV - FIRE AND EXPLOSION HAZARD OF MATERIAL 
SECTION V - REACTIVITY DATA 
SECTION VI - TOXICOLOGICAL PROPERTIES OF PRODUCT 
SECTION VII - PREVENTATIVE MEASURES 
SECTION VIII - FIRST AID MEASURES 
SECTION IX - PREPARATION INFORMATION 



MATERIAL SAFETY DATA SHEET


SECTION I - MATERIAL IDENTIFICATION AND USE 


MATERIAL NAME: LAUNDRY LIQUID, 2X BLUE EUCALYPTUS & LAVENDER

MANUFACTURER'S NAME: SEVENTH GENERATION, INC.

STREET ADDRESS: 60 LAKE STREET
CITY: BURLINGTON
STATE: VT
ZIP CODE: 05401-5281

EMERGENCY TELEPHONE NO.: 800-456-1191

CHEMICAL NAME: NAP

CHEMICAL FAMILY: NAP

CHEMICAL FORMULA: NAP

MOLECULAR WEIGHT: NAP

TRADE NAME AND SYNONYM: NAP

MATERIAL USE: HOUSEHOLD CLEANING


SECTION II - INGREDIENTS OF MATERIAL 


WHMIS CLASS: D2B

INGREDIENT NAME     CONCENTRATION   CAS          EXPOSURE  TOXICITY DATA
                    (%)             NUMBER       LIMITS    LD50 (ORAL, RAT)

WATER                 10-100         7732-18-5   NAV       NAV

COCETH-7               3-30         61791-13-7   NAP       4,150 MG/KG

SODIUM LAURETH         3-30         68585-34-2   NAP       5,000 MG/KG
SULFATE

SODIUM CITRATE         1-10         06132-04-3   NAP       1548 MG/KG

GLYCERYL OLEATE        1-10         25496-72-4   NAP       NAV

GLYCERIN               1-10            56-81-5   NAV       NAV

OLEIC ACID             1-10           112-80-1   NAV       74,000 MG/KG

PROTEASE             0.3-3           9014-01-1   NAV       >5,000 MG/KG

AMYLASE              0.3-3           9000-90-2   NAV       >2,000 MG/KG

CELLULASE            0.3-3           9012-54-8   NAV       >5,000 MG/KG

SODIUM BORATE        0.3-3           1330-34-4   NAP       5,660 MG/KG
(BORAX)

CALCIUM CHLORIDE    0.01-1          10043-52-4   NAP       1,000 MG/KG

SODIUM HYDROXIDE    0.01-1           1310-73-2   NAP       NAP

*WHOLE ESSENTIAL    0.01-1.0                     NAP       NAV
OILS

HEXAHYDRO-1,3,5-    <0.05            4719-04-4   NAP       535 MG/KG
TRIS (2-HYDROXY-
ETHYL)-S-TRIAZINE

*LAVENDER, LAVANDIN, PEPPERMINT GUM, EUCALYPTUS AUSTRALIANA, BLUE MALLEE
AND PINE


SECTION III - PHYSICAL DATA FOR MATERIAL 


PHYSICAL STATE:
[ ] SOLID
[X] LIQUID

COLOR AND APPEARANCE: CLEAR LIQUID

ODOR THRESHOLD LIMIT: NAP

SPECIFIC GRAVITY: AS WATER

VAPOR PRESSURE (MM): AS WATER

VAPOR DENSITY (AIR=1): AS WATER

EVAPORATION RATE: AS WATER

BOILING POINT: AS WATER

FREEZING POINT: AS WATER

SOLUBILITY IN WATER: MISCIBLE

PERCENT VOLATILES: 10-100 (WATER)

PH: 8.3-8.8

DENSITY (G/CC): 1.04

COEF. OF OIL/WATER DISTRIBUTION: NAV


SECTION IV - FIRE AND EXPLOSION HAZARD OF MATERIAL 


FLAMMABLE?:
IF YES, UNDER WHAT CONDITIONS?:
YES [ ]
NO  [X]

MEANS OF EXTINCTION: NAP

SPECIAL PROCEDURES: NAP

FLASHPOINT (DEG. C) AND METHOD: NAP

UPPER EXPLOSION LIMIT (% BY VOLUME): NAP
LOWER EXPLOSION LIMIT (% BY VOLUME): NAP

AUTO IGNITION TEMPERATURE (DEG. C): NAV

TDG FLAMMABILITY CLASSIFICATION: NAP

HAZARDOUS COMBUSTION PRODUCTS: NAP

SENSITIVITY TO IMPACT: NAP

RATE OF BURNING: NAP

EXPLOSIVE POWER: NAP

SENSITIVITY TO STATIC DISCHARGE: NAP


SECTION V - REACTIVITY DATA 


CHEMICALLY STABLE?:
IF NO, UNDER WHAT CONDITIONS?:
YES [X]
NO  [ ]

INCOMPATIBLE WITH OTHER SUBSTANCES?:
IF YES, WHICH ONES?:
YES [ ]
NO  [X]

REACTIVITY, AND UNDER WHAT CONDITIONS?: NOT REACTIVE

HAZARDOUS DECOMPOSITION PRODUCTS: NAP


SECTION VI - TOXICOLOGICAL PROPERTIES OF PRODUCT 


ROUTE OF ENTRY:
[X] SKIN CONTACT
[ ] SKIN ABSORPTION
[X] EYE CONTACT
[ ] INHALATION, ACUTE
[ ] INHALATION, CHRONIC
[X] INGESTION

EFFECTS OF ACUTE EXPOSURE TO PRODUCT: IRRITATION TO EYES MAY OCCUR.

EFFECTS OF CHRONIC EXPOSURE TO PRODUCT:
PROLONGED AND REPEATED EXPOSURE MAY CAUSE EYE IRRITATION.

LD50 OF PRODUCT: NAV

IRRITANCY OF PRODUCT: MAY CAUSE IRRITATION TO EYES.

EXPOSURE LIMITS OF PRODUCT: NAV

LC50 OF PRODUCT: NAV

SENSITIZATION TO PRODUCT: NAV

SYNERGISTIC MATERIALS: NAV

CHRONIC TOXICITIES:
[ ] CARCINOGENIC
[ ] REPRODUCTIVE TOXIN
[ ] TERATOGENIC
[ ] MUTAGENIC


SECTION VII - PREVENTATIVE MEASURES 


PERSONAL PROTECTIVE EQUIPMENT:

RESPIRATORY: NAP

EYE: NAP

FOOTWEAR: NAP

GLOVES: NAP

OTHER: NAP

CLOTHING: NAP

ENGINEERING CONTROLS: NAP

LEAK AND SPILL PROCEDURES: NAP

WASTE DISPOSAL: NAP

HANDLING PROCEDURES AND EQUIPMENT:
AVOID CONTACT WITH EYES. AVOID INGESTION.

STORAGE REQUIREMENTS: STORE IN A COOL, DRY PLACE. AVOID EXCESS HEAT.

SPECIAL SHIPPING INFORMATION: NAP


SECTION VIII - FIRST AID MEASURES 


SKIN: NAP

EYES:
WASH EYE WITH WATER IMMEDIATELY AFTER CONTACT. CALL A PHYSICIAN IF
IRRITATION PERSISTS.

INHALATION: NAP

INGESTION:
DRINK A GLASS OF WATER. IF NAUSEA OR PAIN PERSISTS CALL A PHYSICIAN
IMMEDIATELY.

GENERAL ADVICE: NAP


SECTION IX - PREPARATION INFORMATION 


ADDITIONAL INFORMATION:
THE INFORMATION IN THIS MSDS RELATES ONLY TO THE SPECIFIC MATERIAL
DESIGNATED HEREIN AND DOES NOT RELATE TO USE IN COMBINATION WITH ANY
OTHER MATERIAL OR ANY PROCESS.

SOURCES USED:
MSDS: GENERAL CHEMICAL REFERENCES

PREPARED BY: SEVENTH GENERATION, INC.

TELEPHONE NUMBER: 800-456-1191

DATE: 2 JUNE 2008

THE INFORMATION CONTAINED IN THIS MATERIAL SAFETY DATA SHEET IS PROVIDED
BY SEVENTH GENERATION, INC. FREE OF CHARGE. WHILE BELIEVED TO BE RELIABLE,
IT IS INTENDED FOR USE BY SKILLED PERSONS AT THEIR OWN RISK. SEVENTH
GENERATION, INC. ASSUMES NO RESPONSIBILITY FOR EVENTS RESULTING FROM,
OR DAMAGES INCURRED FROM, ITS USE.