Common Name: POLYMER USED IN MIRACOOL PRODUCTS
Manufacturer: OCCUNOMIX INTERNATIONAL
MSDS Revision Date: 1/1/2009
MSDS Format: No Format Specified
   
Grainger Item Number(s): 3MUE1, 3MUE2, 3MUE4, 3UYP5, 3XKZ1, 3YJX5, 3YJX7, 3YJX9, 3YJY8, 3YJZ1, 3YJZ3, 3YJZ5, 3YJZ7, 3YJZ9, 3YKA2, 8AGM6, 8AL58, 8AL76, 8CUF0, 8VNE2, 8VNE3, 8WP89, 9AG19, 9AG20, 9CJU7, 9DL41, 9EZH3, 9G487, 9JZN6, 9NPY4, 9WEH5
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I 
SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
SECTION III - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION IV - FIRE AND EXPLOSION HAZARD DATA 
SECTION V - REACTIVITY DATA 
SECTION VI - HEALTH HAZARD DATA 
SECTION VII - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION VIII - CONTROL MEASURES 



MATERIAL SAFETY DATA SHEET

MIRACOOL

IDENTITY (AS USED ON LABEL AND LIST): POLYMER USED IN MIRACOOL PRODUCTS

NOTE:
BLANK SPACES ARE NOT PERMITTED. IF ANY ITEM IS NOT APPLICABLE, OR NO
INFORMATION IS AVAILABLE, THE SPACE MUST BE MARKED TO INDICATE THAT.


SECTION I 


MANUFACTURER'S NAME: OCCUNOMIX INTERNATIONAL LLC

ADDRESS (NUMBER, STREET, CITY, STATE, AND ZIP CODE):
585-52 NORTH BICYCLE PATH
PORT JEFFERSON STATION, NY 11776

EMERGENCY TELEPHONE NUMBER: 631-474-0071

TELEPHONE NUMBER FOR INFORMATION: 631-474-0071

DATE UPDATED: 2009

WWW.OCCUNOMIX.COM

SIGNATURE OF PREPARER (OPTIONAL):


SECTION II - HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


HAZARDOUS COMPONENTS (SPECIFIC CHEMICAL OSHA ACGIH OTHER LIMITS  %(OPTIONAL)
IDENTITY; COMMON NAME(S))               PEL  TLV   RECOMMENDED

POLYACRYLATE/POLYALCOHOL COPOLYMER      NE   NE    0.05 MG/M3*
CAS NO. 130672-62-7

POLYALCOHOL POLYMER                     NE   NE
CAS NO. 9002-89-5

POST TREATED - TRADE SECRET             NE   NE
CAS NO. TRADE SECRET


SECTION III - PHYSICAL/CHEMICAL CHARACTERISTICS 


BOILING POINT:
SOLID: NE

VAPOR PRESSURE (MMHg):
LESS THAN: 10

VAPOR DENSITY (AIR = 1):
NIL: NE

SPECIFIC GRAVITY (H2O = 1)
BULK DENSITY: 0.4 - 0.7

MELTING POINT:
GREATER THAN: 390 DEG. F

EVAPORATION RATE:
(BUTYL ACETATE = 1): 1

SOLUBILITY IN WATER: INSOLUBLE

APPEARANCE AND ODOR: WHITE GRANULAR POWDER; NO ODOR


SECTION IV - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT (METHOD USED): NONE

FLAMMABLE LIMITS:
LEL: NE
UEL: NE

EXTINGUISHING MEDIA: WATER, CO2 AND DRY CHEMICAL EXTINGUISHANTS

SPECIAL FIRE FIGHTING PROCEDURES: NONE

UNUSUAL FIRE AND EXPLOSION HAZARDS:
EXTREMELY SLIPPERY CONDITIONS ARE CREATED IF SPILLED PRODUCT COMES IN
CONTACT WITH WATER


SECTION V - REACTIVITY DATA 


STABILITY:
UNSTABLE ( )
STABLE   (X)

CONDITIONS TO AVOID: NONE KNOWN

INCOMPATIBILITY (MATERIALS TO AVOID): NONE KNOWN

HAZARDOUS DECOMPOSITION OR BYPRODUCTS: NONE KNOWN

HAZARDOUS POLYMERIZATION:
MAY OCCUR      ( )
WILL NOT OCCUR (X)

CONDITIONS TO AVOID: NONE KNOWN


SECTION VI - HEALTH HAZARD DATA 


ROUTE(S) OF ENTRY:
INHALATION?: YES
SKIN?: NO
INGESTION?: NO

HEALTH HAZARDS (ACUTE AND CHRONIC):
ACUTE (SHORT TERM) INHALATION OF DUST MAY CAUSE MILD IRRITATION OF UPPER
RESPIRATORY TRACT (NOSE AND THROAT) AND LUNGS.

CHRONIC (LONG TERN) INHALATION EXPOSURE TO RATS FOR A LIFETIME (TWO YEARS)
USING SODIUM POLYACRYLATE THAT HAD BEEN MICRONIZED TO A RESPIRABLE PARTICLE
SIZE (LESS THAN 10 MICRONS) PRODUCES NON-SPECIFIC INFLAMMATION AND CHRONIC
LUNG INJURY AT 0.2 MG/M3 AND 0.8 MG/M3.

AT 0.8 MG/M3, TUMORS WERE SEEN IN SOME ANIMALS. IN THE ABSENCE OF CHRONIC
INFLAMMATION, TUMORS ARE NOT EXPECTED. THERE WERE NO ADVERSE EFFECTS OF ANY
KIND AT 0.05 MG/M3.

CARCINOGENICITY:
NTP?: NO
IARC MONOGRAPHS?: NO
OSHA REGULATED?: NO

SIGNS AND SYMPTOMS OF EXPOSURE:
POSSIBLE REDDENING, DRYING OF SKIN OR EYES WITH ITCHING, BURNING OR OTHER
DISCOMFORT; IRRITATION OF NOSE AND THROAT.

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:
MAY AGGRAVATE EXISTING RESPIRATORY CONDITIONS, SKIN CONDITIONS (DUE TO
DRYING EFFECT).

EMERGENCY AND FIRST AID PROCEDURES:
FLUSH EYES THOROUGHLY WITH WATER. IF INHALED, MOVE TO SOURCE OF FRESH AIR.
CALL A PHYSICIAN REGARDING ANY CONTINUED DISCOMFORT.


SECTION VII - PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
COLLECT MATERIAL. AVOID CONTACT WITH WATER, AS EXTREMELY SLIPPERY CONDITIONS
WILL RESULT. RESIDUALS ARE TO BE FLUSHED THOROUGHLY WITH WATER TO THE DRAIN
FOR NORMAL WASTE WATER TREATMENT.

WASTE DISPOSAL METHOD:
DISPOSE ACCORDANCE WITH LOCAL, STATE AND FEDERAL REGULATIONS. NON-HAZARDOUS
WASTE MATERIAL SUITABLE FOR APPROVED SOLID WASTE LANDFILL.

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
HANDLE AS AN EYE IRRITANT. DO NOT GET INTO EYES. AVOID PROLONGED OR REPEATED
SKIN CONTACT. DO NOT INHALE DUST. DO NOT INGEST.

OTHER PRECAUTIONS:
DUSTY CONDITIONS MAY IRRITATE THE EYES AND RESPIRATORY SYSTEM. WEAR GOGGLES
AND MASK WITH HIGH EFFICIENCY FILTER WHERE DUST IS CREATED.


SECTION VIII - CONTROL MEASURES 


RESPIRATORY PROTECTION (SPECIFY TYPE):
WEAR RESPIRATOR OR MASK WITH HIGH EFFICIENCY FILTER FOR PARTICULATE LEVELS
ABOVE 0.05 MG/M3.

VENTILATION:
LOCAL EXHAUST: ENSURE AIRBORNE PARTICLES ARE REMOVED
MECHANICAL (GENERAL): RECOMMENDED
SPECIAL: NOT REQUIRED
OTHER: NOT REQUIRED

PROTECTIVE GLOVES: RECOMMENDED

EYE PROTECTION: SAFETY GLASSES OR GOGGLES

OTHER PROTECTIVE CLOTHING OR EQUIPMENT: NONE

WORK/HYGIENIC PRACTICES: WASH THOROUGHLY AFTER HANDLING

* U.S.G.P.O.: 1986 - 491 - 529/45775