Common Name: PLUMBING/KITCHEN & BATH SILICONE SEALANT (T-PS)
Manufacturer: PACER TECHNOLOGY
SDS Revision Date: 7/15/2011
SDS Format: No Format Specified
   
Grainger Item Number(s): 3EHT1
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1 
SECTION 2 - HAZARDOUS INGREDIENTS INFORMATION 
SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 
SECTION 4 - FIRE AND EXPLOSION HAZARD DATA 
SECTION 5 - REACTIVITY DATA 
SECTION 6 - HEALTH HAZARD DATA 
SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 
SECTION 8 - CONTROL MEASURES 
SECTION 9 - OTHER 



MATERIAL SAFETY DATA SHEET

DATE: 07/15/11

REV: 1


SECTION 1 


PACER TECHNOLOGY
9420 SANTA ANITA AVENUE
RANCHO CUCAMONGA, CA 91730

FOR CHEMICAL EMERGENCY ONLY:
IN THE US & CANADA: (800) 424-9300
INT'L & WASH DC (COLLECT): (703) 527-3887
TELEPHONE FOR INFORMATION: (909) 987-0550

PRODUCT IDENTIFICATION: PLUMBING/KITCHEN & BATH SILICONE SEALANT (T-PS)

HAZARD RATING (NFPA):
HEALTH       2
FLAMMABILITY 1
REACTIVITY   0


SECTION 2 - HAZARDOUS INGREDIENTS INFORMATION 


HAZARDOUS COMPONENTS         OSHA PEL   ACGIH TLV      OTHER     % OPTION
(COMMON NAMES, CAS NUMBER)                             LIMITS

METHYLTRIACETOXYSILANE       *          *                        1-5
(4253-34-3)

ETHYLTRIACETOXYSILANE        *          *                        1-5
(17689-77-9)

SILICA, AMORPHOUS            6 MG/M3    10 MG/M3                 <10
(7631-86-9)                             (TOTAL DUST)

*OBSERVE LIMITS FOR ACETIC ACID, FORMED DURING CURING ON EXPOSURE TO WATER
OR HUMID AIR.

OSHA PEL: TWA 10 PPM.
ACGIH TLV: TWA 10 PPM, STEL 15 PPM.


SECTION 3 - PHYSICAL/CHEMICAL CHARACTERISTICS 


BOILING POINT: NE

SPECIFIC GRAVITY @25C (H2O=1): 1.007

VAPOR DENSITY (AIR=1): NE

MELTING POINT: NE

VAPOR PRESSURE (MM Hg): NE

EVAPORATION RATE (BUTYL ACETATE = 1): NE

SOLUBILITY IN WATER: NE

APPEARANCE & ODOR:
CLEAR TO SLIGHTLY HAZY, COLORLESS PASTE WITH ACETIC ACID (VINEGAR-LIKE)
ODOR.


SECTION 4 - FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT (METHOD): >212F (CC)

FLAMMABLE LIMITS:
LEL: NE
UEL: NE

EXTINGUISHING MEDIA: DRY CHEMICAL, FOAM OR CARBON DIOXIDE.

SPECIAL FIRE FIGHTING PROCEDURES:
FIREFIGHTERS SHOULD WEAR SELF-CONTAINED BREATHING APPARATUS.

UNUSUAL FIRE AND EXPLOSION HAZARDS: NONE KNOWN.


SECTION 5 - REACTIVITY DATA 


STABILITY:
STABLE (XX)

CONDITIONS TO AVOID: EXPOSURE TO AIR/MOISTURE PRIOR TO USE.

INCOMPATIBILITY (MATERIALS TO AVOID):
OXIDIZING MATERIAL; AIR OR MOISTURE CAUSE CURING WITH ACETIC ACID VAPORS
BEING FORMED.

HAZARDOUS DECOMPOSITION PRODUCTS:
SILICON DIOXIDE, CARBON DIOXIDE, TRACES OF INCOMPLETELY BURNED CARBON
PRODUCTS.

HAZARDOUS POLYMERIZATION:
MAY NOT OCCUR (XX)


SECTION 6 - HEALTH HAZARD DATA 


ROUTE(S) OF ENTRY:
INHALATION: YES
SKIN: YES
INGESTION: YES

HEALTH HAZARDS (ACUTE AND CHRONIC):

ACUTE:
DIRECT CONTACT MAY CAUSE EYE/SKIN IRRITATION. INHALATION MAY IRRITATE
MUCOUS MEMBRANES. INGESTION OF LARGE AMOUNTS MAY CAUSE DIGESTIVE
DISCOMFORT.

CHRONIC:
REPEATED OR PROLONGED CONTACT (24-48HR) MAY CAUSE MODERATE SKIN IRRITATION.

CARCINOGENICITY:
NTP: NO
IARC MONOGRAPHS: NO
OSHA REGULATED: NO

FIRST AID PROCEDURES:

EYE CONTACT:
IMMEDIATELY FLUSH EYE WITH COPIOUS AMOUNTS OF WATER FOR 15 MINUTES.

SKIN CONTACT:
IRRITATION UPON DIRECT CONTACT. REMOVE CONTAMINATED CLOTHING AND WASH
AFFECTED AREAS WITH SOAP AND WATER. PROLONGED OR REPEATED CONTACT CAN
CAUSE DERMATITIS IN SENSITIVE INDIVIDUALS.

INHALATION:
REMOVE TO FRESH AIR. GET MEDICAL ATTENTION IF ILL EFFECTS PERSIST.

INGESTION:
NO FIRST AID SHOULD BE NECESSARY, HOWEVER, CONSULT WITH A PHYSICIAN AS A
PRECAUTION.

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:
PRE-EXISTING SKIN AND RESPIRATORY CONDITIONS.


SECTION 7 - PRECAUTIONS FOR SAFE HANDLING AND USE 


STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
MATERIAL CAN BE POLYMERIZED WITH WATER.
SCRAPE UP CURED RESIDUE AND PLACE INTO CONTAINER FOR DISPOSAL.

WASTE DISPOSAL METHOD:
DISPOSE OF IN ACCORDANCE WITH LOCAL, STATE, AND FEDERAL EPA REGULATIONS.

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
USE WITH ADEQUATE VENTILATION. STORE BELOW 90F/32C. USE REASONABLE CARE
AND CAUTION. RECOMMENDED USE IS AT AMBIENT TEMPERATURE (68-72 F).

OTHER PRECAUTIONS:
AVOID DIRECT CONTACT AND AVOID BREATHING VAPORS. TRACES OF FORMALDEHYDE
MAY FORM IF HEATED IN AIR ABOVE 300F (149C). PROVIDE VENTILATION DURING
USE TO CONTROL ACETIC ACID EXPOSURE WITHIN 10 PPM OR USE RESPIRATORY
PROTECTION. USE AT ELEVATED TEMPERATURE MAY REQUIRE ADDED PRECAUTIONS.


SECTION 8 - CONTROL MEASURES 


RESPIRATORY PROTECTION (SPECIFY TYPE):
A NIOSH APPROVED VAPOR CANISTER MAY BE USED TO MAINTAIN VAPOR
CONCENTRATION BELOW TLV.

VENTILATION:
LOCAL EXHAUST: TO MAINTAIN VAPOR CONCENTRATION BELOW TLV.
MECHANICAL (GENERAL): AS NEEDED.

PROTECTIVE CLOTHING OR EQUIPMENT:
SAFETY GLASSES/GOGGLES WITH SIDE SHIELDS. BUTYL, NEOPRENE OR NITRILE
RUBBER GLOVES AND APRON TO PROTECT SKIN AND CLOTHING.

WORK/HYGIENIC PRACTICES:
WASH HANDS WITH SOAP AND WATER AFTER USE. LAUNDER CONTAMINATED CLOTHING
BEFORE REUSE.


SECTION 9 - OTHER 


NOT REGULATED FOR DOT, IMDG OR IATA TRANSPORTATION.

NE = NOT ESTABLISHED

THE DATA CONTAINED HEREIN IS BASED UPON INFORMATION THAT PACER TECHNOLOGY
BELIEVES TO BE RELIABLE. USERS OF THIS PRODUCT HAVE THE RESPONSIBILITY TO
DETERMINE THE SUITABILITY OF USE AND TO ADOPT ALL NECESSARY PRECAUTIONS TO
ENSURE THE SAFETY AND PROTECTION OF PROPERTY AND PERSONS INVOLVED IN SAID
USE. ALL STATEMENTS OR SUGGESTIONS ARE MADE WITHOUT WARRANTY, EXPRESS OR
IMPLIED, REGARDING ACCURACY OF THE INFORMATION, THE HAZARDS CONNECTED WITH
THE USE OF THE MATERIAL OR THE RESULTS TO BE OBTAINED FROM THE USE
THEREOF.