Common Name: VALVE REGULATED LEAD-ACID BATTERY
Manufacturer: YUASA BATTERY
MSDS Revision Date: 8/9/2011
   
Grainger Item Number(s): 20AT87, 21XN33, 21XN34, 2RVK7, 2RVK8, 2RVK9, 2RVL1, 2RVL2, 3KXJ6, 3KXL8, 3KXN1, 3KXN3, 3KXN7, 3MKC6, 3MKC8, 3MKD1, 3MKD7, 3YZF7, 3YZF9, 3YZG2, 5TZJ4, 5TZJ5, 5XA79, 5YN48, 5YN49, 5YN51, 8YHZ7, 9CRL7, 9CRT1, 9FFP7, 9JGR0, 9LNP1, 9WA46, 9WZL7
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
I. PRODUCT IDENTIFICATION 
II. HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 
III. PHYSICAL DATA 
IV. FIRE AND EXPLOSION HAZARD DATA 
V. REACTIVITY DATA 
VI. HEALTH HAZARD DATA 
VII. FIRST AID PROCEDURES 
VIII. PRECAUTIONS FOR SAFE HANDLING AND USE 
IX. CONTROL MEASURES 
X. OTHER REGULATORY INFORMATION 



MATERIAL SAFETY DATA SHEET

YUASA

FORM #: 853023


I. PRODUCT IDENTIFICATION 


MANUFACTURER:
YUASA BATTERY, INC.
2901 MONTROSE AVE.
LAURELDALE, PA 19605

CHEMICAL/TRADE NAME: VALVE REGULATED LEAD-ACID BATTERY

CHEMICAL FAMILY / CLASSIFICATION:
ELECTRIC STORAGE BATTERY - NON-SPILLABLE

EMERGENCY RESPONSE TELEPHONE NUMBERS (24-HOUR):
CHEMTREC: 1-800-424-9300
CHEMTREC INTERNATIONAL: 1-703-527-3887

FOR NON-EMERGENCY INFORMATION: 610-929-5781 EHS DEPARTMENT

DATE ISSUED: 8/09/2011


II. HAZARDOUS INGREDIENTS/IDENTITY INFORMATION 


COMPONENTS-CHEMICAL/       CAS        APPROXIMATE  APPROXIMATE AIR EXPOSURE
COMMON NAMES               NUMBER     % BY WEIGHT  LIMITS ((MICRO)G/M3)
                                      OR VOLUME    OSHA      ACGIH    NIOSH

INORGANIC LEAD COMPOUND:

LEAD                       7439-92-1  63-78        50        150      100

* ANTIMONY                 7440-36-0  0.2          500       500

* TIN                      7440-31-5  0.006        2000      2000

* CALCIUM                  7440-70-2  0.002

* ARSENIC                  7440-38-2  0.003        10        200

ELECTROLYTE                7664-93-9  10-30        1000      1000     1000
(SULFURIC ACID)

CASE MATERIAL:                         5-6         N/A       N/A      N/A

POLYPROPYLENE              9003-07-0

POLYSTYRENE                9003-53-6

STYRENE ACRYLONITRILE      9003-54-7

ACRYLONITRILE BUTADIENE    9003-56-9
STYRENE

STYRENE BUTADIENE          9003-55-8

POLYVINYLCHLORIDE          9002-86-2

POLYCARBONATE

HARD RUBBER

POLYETHYLENE

PLATE SEPARATOR MATERIAL:

* INORGANIC LEAD AND ELECTROLYTE (WATER AND SULFURIC ACID SOLUTION) ARE THE
PRIMARY COMPONENTS OF EVERY BATTERY MANUFACTURED BY YUASA BATTERY, INC.
OTHER INGREDIENTS MAY BE PRESENT DEPENDENT UPON BATTERY TYPE. CONTACT YOUR
YUASA BATTERY REPRESENTATIVE FOR ADDITIONAL INFORMATION.


III. PHYSICAL DATA 


APPEARANCE AND ODOR:
MANUFACTURED ARTICLE; NO ODOR. ELECTROLYTE IS A CLEAR LIQUID WITH A SHARP,
PENETRATING, PUNGENT ODOR.

ELECTROLYTE:
BOILING POINT: 203-204 DEG.

MELTING POINT: NA

SOLUBILITY IN WATER: 100%

EVAPORATION RATE (BUTYL ACETATE=1): LESS THAN 1

SPECIFIC GRAVITY (H2O=1): 1.215 TO 1.350

VAPOR PRESSURE: 10 MMHg

VAPOR DENSITY (AIR=1): >1

% VOLATILES BY WEIGHT: NA


IV. FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT: NA

LOWER EXPLOSIVE LIMIT (LEL): 4.1% (AS HYDROGEN GAS)
UPPER EXPLOSIVE LIMIT (UEL): 74.2% (AS HYDROGEN GAS)

EXTINGUISHING MEDIA:
DRY CHEMICAL, CARBON DIOXIDE, FOAM, WATER DO NOT USE WATER ON LIVE
ELECTRICAL CIRCUITS

SPECIAL FIRE FIGHTING PROCEDURES & PROTECTIVE EQUIPMENT:
IF BATTERIES ARE ON CHARGE, SHUT OFF POWER. AVOID BREATHING VAPORS. USE
POSITIVE PRESSURE, SELF-CONTAINED BREATHING APPARATUS. BEWARE OF ACID
SPLATTER DURING WATER APPLICATION; WEAR ACID-RESISTANT PROTECTIVE GEAR.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
HIGHLY FLAMMABLE HYDROGEN GAS IS GENERATED DURING CHARGING AND OPERATION OF
BATTERIES. TO AVOID RISK OF FIRE OR EXPLOSION, KEEP SPARKS OR OTHER SOURCES
OF IGNITION AWAY FROM BATTERIES. DO NOT ALLOW METALLIC MATERIALS TO
SIMULTANEOUSLY CONTACT NEGATIVE AND POSITIVE TERMINALS OF CELLS AND
BATTERIES. FOLLOW MANUFACTURER'S INSTRUCTIONS FOR INSTALLATION AND SERVICE.

ADDITIONAL INFORMATION:
FIREFIGHTING WATER RUNOFF AND DILUTION WATER MAY BE TOXIC AND CORROSIVE AND
MAY CAUSE ADVERSE ENVIRONMENTAL IMPACTS


V. REACTIVITY DATA 


STABILITY:
THIS PRODUCT IS STABLE UNDER NORMAL CONDITIONS AT AMBIENT TEMPERATURE.

INCOMPATIBILITY (MATERIALS TO AVOID):
AVOID CONTACT WITH STRONG BASES, ACIDS, COMBUSTIBLE ORGANIC MATERIALS
HALIDES. HALOGENATES, POTASSIUM NITRATE, PERMANGANATE, PEROXIDES, NASCENT
HYDROGEN, REDUCING AGENTS AND WATER

HAZARDOUS DECOMPOSITION PRODUCTS:
THERMAL DECOMPOSITION OF ELECTROLYTE WILL PRODUCE SULFUR TRIOXIDE, CARBON
MONOXIDE, SULFURIC ADD MIST, SULFUR DIOXIDE AND HYDROGEN. HIGH TEMPERATURES
OF LEAD COMPOUNDS WILL LIKELY PRODUCE TOXIC METAL FUME, VAPOR OR DUST;
CONTACT WITH STRONG ACID/BASE OR PRESENCE OF NASCENT HYDROGEN MAY GENERATE
HIGHLY TOXIC ARSINE GAS.

CONDITIONS TO AVOID: PROLONGED OVERCHARGE; SOURCES OF IGNITION


VI. HEALTH HAZARD DATA 


POTENTIAL HEALTH EFFECTS:

ROUTES OF ENTRY:
SULFURIC ACID: HARMFUL BY ALL ROUTES OF ENTRY.

LEAD COMPOUNDS:
HAZARDOUS EXPOSURE CAN OCCUR ONLY WHEN PRODUCT IS HEATED, OXIDIZED OR
OTHERWISE PROCESSED OR DAMAGED TO CREATE DUST, VAPOR OR FUME.

INHALATION: RESPIRATORY TRACT IRRITATION AND POSSIBLE LONG TERM EFFECTS.

INGESTION:
MAY CAUSE SEVERE IRRITATION/BURNS OF MOUTH, THROAT, ESOPHAGUS AND DIGESTIVE
TRACT, AND HARMFUL OR FATAL LEAD POISONING. LEAD INGESTION MAY CAUSE
ABDOMINAL PAIN, NAUSEA, VOMITING, DIARRHEA AND SEVERE CRAMPING. THIS MAY
LEAD RAPIDLY TO SYSTEMIC TOXICITY AND MUST BE TREATED BY A PHYSICIAN.

SKIN:
DIRECT CONTACT WITH ELECTROLYTE MAY CAUSE SEVERE IRRITATION, BURNS AND
ULCERATION.

EYES:
DIRECT CONTACT WITH ELECTROLYTE MAY CAUSE SEVERE IRRITATION, BURNS, CORNEA
DAMAGE, OR BLINDNESS.

ACUTE HEALTH HAZARDS:
REPEATED OR PROLONGED CONTACT MAY CAUSE SKIN IRRITATION, DAMAGE TO CORNEA,
AND UPPER RESPIRATORY IRRITATION. SYMPTOMS OF LEAD TOXICITY INCLUDE
HEADACHE, FATIGUE, ABDOMINAL PAIN, LOSS OF APPETITE, MUSCULAR ACHES AND
WEAKNESS, SLEEP DISTURBANCES AND IRRITABILITY.

CHRONIC HEALTH HAZARDS:
OVEREXPOSURE TO SULFURIC ACID, AN INTERNAL COMPONENT OF THE BATTERY, MAY
CAUSE POSSIBLE EROSION OF TOOTH ENAMEL, INFLAMMATION OF NOSE, THROAT AND
BRONCHIAL TUBES. LEAD ABSORPTION MAY CAUSE NAUSEA, WEIGHT LOSS, ABDOMINAL
SPASMS, FATIGUE, AND PAIN IN ARMS, LEGS AND JOINTS OTHER EFFECTS MAY INCLUDE
CENTRAL NERVOUS SYSTEM DAMAGE, KIDNEY DYSFUNCTION, ANEMIA, NEUROPATHY,
PARTICULARLY OF THE MOTOR NERVES, WITH WRIST DROP, AND POTENTIAL
REPRODUCTIVE EFFECTS.

CARCINOGENICITY:

SULFURIC ACID:
THE INTERNATIONAL AGENCY FOR RESEARCH ON CANCER (IARC) HAS CLASSIFIED
"STRONG INORGANIC ACID MIST CONTAINING SULFURIC ACID" AS A CATEGORY I
CARCINOGEN, A SUBSTANCE THAT IS CARCINOGENIC TO HUMANS. THIS CLASSIFICATION
DOES NOT APPLY TO LIQUID FORMS OF SULFURIC ACID OR SULFURIC ACID SOLUTIONS
CONTAINED WITHIN A BATTERY. INORGANIC ACID MIST (SULFURIC ACID MIST) IS NOT
GENERATED UNDER NORMAL USE OF THIS PRODUCT MISUSE OF THE PRODUCT, SUCH AS
OVERCHARGING, MAY RESULT IN THE GENERATION OF SULFURIC ACID MIST.

LEAD COMPOUNDS:
LEAD IS LISTED AS A 2B CARCINOGEN, LIKELY IN ANIMALS AT EXTREME DOSES. PROOF
OF CARCINOGENICITY IN HUMANS IS LACKING AT PRESENT.

ARSENIC:
LISTED BY NATIONAL TOXICOLOGY PROGRAM (NTP), INTERNATIONAL AGENCY FOR
RESEARCH ON CANCER (IARC), OSHA AND NIOSH AS A CARCINOGEN ONLY AFTER
PROLONGED EXPOSURE AT HIGH LEVELS.

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE:
OVEREXPOSURE TO SULFURIC ACID MIST MAY CAUSE LUNG DAMAGE AND AGGRAVATE
PULMONARY CONDITIONS. CONTACT OF SULFURIC ACID WITH SKIN MAY AGGRAVATE SKIN
DISEASES SUCH AS ECZEMA AND CONTACT DERMATITIS. LEAD AND ITS COMPOUNDS CAN
AGGRAVATE SOME FORMS OF KIDNEY, LIVER AND NEUROLOGICAL DISEASES. CHILDREN
AND PREGNANT WOMEN MUST BE PROTECTED FROM LEAD EXPOSURE. PERSONS WITH KIDNEY
DISEASE MAY BE AT INCREASED RISK OF KIDNEY FAILURE.

ADDITIONAL INFORMATION:
NO HEALTH EFFECTS ARE EXPECTED RELATED TO NORMAL USE OF THIS PRODUCT AS
SOLD.


VII. FIRST AID PROCEDURES 


INHALATION:

SULFURIC ACID:
IF BREATHING IS DIFFICULT, REMOVE TO FRESH AIR IMMEDIATELY.
IF SYMPTOMS PERSIST, SEEK MEDICAL ATTENTION

LEAD:
REMOVE FROM EXPOSURE, GARGLE, WASH NOSE AND LIPS; CONSULT PHYSICIAN.

INGESTION:

SULFURIC ACID:
GIVE LARGE QUANTITIES OF WATER; DO NOT INDUCE VOMITING; CONSULT PHYSICIAN.

LEAD: CONSULT PHYSICIAN IMMEDIATELY.

SKIN CONTACT:

SULFURIC ACID:
FLUSH WITH LARGE AMOUNT OF WATER FOR AT LEAST 15 MINUTES. REMOVE
CONTAMINATED CLOTHING, INCLUDING SHOES.

LEAD: WASH IMMEDIATELY WITH SOAP AND WATER.

EYE CONTACT:

SULFURIC ACID AND LEAD:
FLUSH IMMEDIATELY WITH LARGE AMOUNTS OF WATER FOR AT LEAST 15 MINUTES;
CONSULT PHYSICIAN.


VIII. PRECAUTIONS FOR SAFE HANDLING AND USE 


SPILL OR LEAK PROCEDURES:
STOP FLOW OF MATERIAL; CONTAIN/ABSORB SMALL SPILLS WITH DRY SAND, EARTH, AND
VERMICULITE. DO NOT USE COMBUSTIBLE MATERIALS. IF POSSIBLE, CAREFULLY
NEUTRALIZE SPILLED ELECTROLYTE WITH SODA ASH, SODIUM BICARBONATE, LIME, ETC.
WEAR ACID-RESISTANT CLOTHING, BOOTS, GLOVES, AND FACE SHIELD. PREVENT
SPILLED MATERIAL FROM ENTERING SEWERS AND WATERWAYS.

WASTE DISPOSAL METHODS.

SPENT BATTERIES:
SEND TO SECONDARY LEAD SMELTER FOR RECYCLING.

PLACE NEUTRALIZED SLURRY INTO SEALED CONTAINERS AND HANDLE AS APPLICABLE
WITH STATE AND FEDERAL REGULATIONS. LARGE WATER-DILUTED SPILLS, AFTER
NEUTRALIZATION AND TESTING, SHOULD BE MANAGED IN ACCORDANCE WITH APPROVED
LOCAL, STATE AND FEDERAL REQUIREMENTS.

CONSULT STATE ENVIRONMENTAL AGENCY AND/OR FEDERAL EPA.

HANDLING AND STORAGE:
STORE BATTERIES IN COOL, DRY, WELL-VENTILATED AREA.

BATTERIES SHOULD ALSO BE STORED UNDER ROOF FOR PROTECTION AGAINST ADVERSE
WEATHER CONDITIONS.

PROTECT CONTAINERS FROM PHYSICAL DAMAGE TO AVOID LEAKS AND SPILLS.

IF BATTERY CASE IS BROKEN, AVOID CONTACT WITH INTERNAL COMPONENTS.

PLACE CARDBOARD BETWEEN LAYERS OF STACKED BATTERIES TO AVOID DAMAGE AND
SHORT CIRCUITS.

DO NOT ALLOW CONDUCTIVE MATERIAL TO TOUCH THE BATTERY TERMINALS A SHORT
CIRCUIT MAY OCCUR AND CAUSE BATTERY FAILURE AND FIRE.

KEEP AWAY FROM FIRE, SPARKS AND HEAT.

PRECAUTIONARY LABELING:
POISON - CAUSES SEVERE BURNS
DANGER - CONTAINS SULFURIC ACID
KEEP AWAY FROM CHILDREN


IX. CONTROL MEASURES 


ENGINEERING CONTROLS:
STORE AND CHARGE IN WELL-VENTILATED AREA. GENERAL DILUTION VENTILATION IS
ACCEPTABLE.

WORK PRACTICES:
HANDLE BATTERIES CAUTIOUSLY, DO NOT TIP TO AVOID SPILLS. AVOID CONTACT WITH
INTERNAL COMPONENTS. WEAR PROTECTIVE CLOTHING WHEN FILLING OR HANDLING
BATTERIES. WASH HANDS AFTER HANDLING.

RESPIRATORY PROTECTION:
NONE REQUIRED UNDER NORMAL CONDITIONS. SEE SPECIAL FIREFIGHTING PROCEDURES
(SECTION IV).

SKIN PROTECTION:
WEAR RUBBER OR PLASTIC ACID-RESISTANT GLOVES AS A STANDARD PROCEDURE TO
PREVENT SKIN CONTACT.

EYE PROTECTION:
WEAR PROTECTIVE GLASSES WITH SIDE SHIELDS OR CHEMICAL GOGGLES OR FACE
SHIELD.

OTHER PROTECTIVE CLOTHING OR EQUIPMENT:
NONE REQUIRED UNDER NORMAL USE CONDITIONS FOR ABSORBED ELECTROLYTE TYPE
BATTERIES.


X. OTHER REGULATORY INFORMATION 


NFPA HAZARD RATING FOR SULFURIC ACID:
HEALTH (BLUE)       3
FLAMMABILITY (RED)  0
REACTIVITY (YELLOW) 2

SULFURIC ACID IS WATER-REACTIVE IF CONCENTRATED.

TRANSPORTATION INFORMATION:

GROUND - US DOT:
NO PROPER SHIPPING NAME; NOT REGULATED AS A HAZARDOUS MATERIAL.

YUASA VRLA BATTERIES HAVE BEEN TESTED AND MEET THE NON-SPILLABLE
CRITERIA LISTED IN CFR 49, 173.159 (D) (3) (I) AND (II).

NON-SPILLABLE BATTERIES ARE EXCEPTED FROM CFR 49, SUBCHAPTER C REQUIREMENTS,
PROVIDED THAT THE FOLLOWING CRITERIA ARE MET:
1. THE BATTERIES MUST BE PROTECTED AGAINST SHORT CIRCUITS AND SECURELY
PACKAGED.

2. THE BATTERIES AND THEIR OUTER PACKAGING MUST BE PLAINLY AND DURABLY
MARKED "NON-SPILLABLE" OR "NONSPILLABLE BATTERY".

AIRCRAFT - ICAO-IATA:
NO PROPER SHIPPING NAME, NOT REGULATED AS A HAZARDOUS MATERIAL.

YUASA VRLA BATTERIES HAVE BEEN TESTED AND MEET THE NON-SPILLABLE CRITERIA
LISTED IN IATA PACKING INSTRUCTION 872 AND SPECIAL PROVISION A67. THESE
BATTERIES ARE EXCEPTED FROM ALL IATA REGULATIONS PROVIDED THAT THE BATTERY
TERMINALS ARE PROTECTED AGAINST SHORT CIRCUITS.

THE WORDS "NOT RESTRICTED, AS PER SPECIAL PROVISION A67" MUST BE INCLUDED IN
THE DESCRIPTION ON THE AIR WAYBILL.

VESSEL - IMO-IMDG:
NO PROPER SHIPPING NAME, NOT REGULATED AS A HAZARDOUS MATERIAL.

YUASA VRLA BATTERIES HAVE BEEN TESTED AND MEET THE NON-SPILLABLE CRITERIA
LISTED IN IMDG CODE SPECIAL PROVISION 238.1 AND 2; THEREFORE, ARE NOT
SUBJECT TO THE PROVISIONS OF THE IMDG CODE PROVIDED THAT THE BATTERY
TERMINALS ARE PROTECTED AGAINST SHORT CIRCUITS WHEN PACKAGED FOR TRANSPORT.

ADDITIONAL INFORMATION:
EACH BATTERY AND THE OUTER PACKAGING MUST BE PLAINLY AND DURABLY MARKED
"NONSPILLABLE" OR "NONSPILLABLE BATTERY".

TRANSPORT REQUIRES PROPER PACKAGING AND PAPERWORK, INCLUDING THE NATURE AND
QUANTITY OF GOODS, PER APPLICABLE ORIGIN/DESTINATION/CUSTOMS POINTS
AS-SHIPPED.

WASTE DISPOSAL/RCRA:
SPENT LEAD-ACID BATTERIES ATE NOT REGULATED AS HAZARDOUS WASTE BY THE EPA
WHEN RECYCLED, HOWEVER STATE AND INTERNATIONAL REGULATIONS MAY VARY.

CERCLA (SUPERFUND) AND EPCRA:
(A) REPORTABLE QUANTITY (RQ) FOR SPILLED 100% SULFURIC ACID UNDER CERCLA
(SUPERFUND) AND EPCRA (EMERGENCY PLANNING COMMUNITY RIGHT TO KNOW) IS 1,000
LBS. STATE AND LOCAL REPORTABLE QUANTITIES FOR SPILLED SULFURIC ACID MAY
VARY.

(B) SULFURIC ACID IS A LISTED "EXTREMELY HAZARDOUS SUBSTANCE" UNDER EPCRA.
WITH A THRESHOLD PLANNING QUANTITY (TPQ) OF 1,000 LBS.

(C) EPCRA SECTION 302 NOTIFICATION IS REQUIRED IF 1,000 LBS. OF MORE OF
SULFURIC ACID IS PRESENT AT ONE SITE. THE QUANTITY OF SULFURIC ACID WILL
VARY BY BATTERY TYPE. CONTACT YOUR YUASA BATTERY REPRESENTATIVE FOR
ADDITIONAL INFORMATION.

(D) EPCRA SECTION 312 TIER 2 REPORTING IS REQUIRED FOR BATTERIES IF SULFURIC
ACID IS PRESENT IN QUANTITIES OF 500 LBS, OR MORE AND/OR IF LEAD IS PRESENT
IN QUANTITIES OF 10,000 LBS. OR MORE.

(E) SUPPLIER NOTIFICATION:
THIS PRODUCT CONTAINS TOXIC CHEMICALS, WHICH MAY BE REPORTABLE UNDER EPCRA
SECTION 313 TOXIC CHEMICAL RELEASE INVENTORY (FORM R) REQUIREMENTS.

IF YOU ARE A MANUFACTURING FACILITY UNDER SIC CODES 20 THROUGH 39, THE
FOLLOWING INFORMATION IS PROVIDED TO ENABLE YOU TO COMPLETE THE REQUIRED
REPORTS:

TOXIC CHEMICAL            CAS NUMBER         APPROXIMATE % BY WT.

LEAD                      7439-92-1          70

SULFURIC ACID             7664-93-9          10-30

* ANTIMONY                7440-36-0          0.2

* ARSENIC                 7440-38-2          0.003

*NOT PRESENT IN ALL BATTERY TYPES. CONTACT YOUR YUASA BATTERY REPRESENTATIVE
FOR ADDITIONAL INFORMATION.

IF YOU DISTRIBUTE THIS PRODUCT TO OTHER MANUFACTURERS IN SIC CODES 20
THROUGH 39, THIS INFORMATION MUST BE PROVIDED WITH THE FIRST SHIPMENT OF
EACH CALENDAR YEAR.

THE SECTION 313 SUPPLIER NOTIFICATION REQUIREMENT DOES NOT APPLY TO
BATTERIES, WHICH ARE "CONSUMER PRODUCTS".

TSCA:

INGREDIENTS IN YUASA BATTERY'S BATTERIES ARE LISTED IN THE TSCA REGISTRY AS
FOLLOWS:

COMPONENTS                  CAS NUMBER                 TSCA STATUS

ELECTROLYTE

SULFURIC ACID               7664-93-9                  LISTED

INORGANIC LEAD COMPOUND:

LEAD (Pb)                   7439-92-1                  LISTED

LEAD OXIDE (PbO)            1917-36-8                  LISTED

LEAD SULFATE (PbSO4)        7446-14-2                  LISTED

ANTIMONY (Sb)               7440-36-0                  LISTED

ARSENIC (As)                7440-38-2                  LISTED

CALCIUM (Ca)                7440-70-2                  LISTED

TIN (Sn)                    7440-31-5                  LISTED

CAA:
YUASA BATTERY, INC. SUPPORTS PREVENTATIVE ACTIONS CONCERNING OZONE DEPLETION
IN THE ATMOSPHERE DUE TO EMISSIONS OF CFC'S AND OTHER OZONE DEPLETING
CHEMICALS (ODC'S), DEFINED BY THE USEPA AS CLASS I SUBSTANCES. PURSUANT TO
SECTION 611 OF THE CLEAN AIR ACT AMENDMENTS (CAAA) OF 1990, FINALIZED ON
JANUARY 19, 1993, YUASA, ESTABLISHED A POLICY TO ELIMINATE THE USE OF CLASS
I ODC'S PRIOR TO THE MAY 15, 1993 DEADLINE.

CALIFORNIA PROPOSITION 65:

WARNING:
THIS PRODUCT CONTAINS LEAD, A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO
CAUSE CANCER AND REPRODUCTIVE HARM

BATTERIES ALSO CONTAIN OTHER CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO
CAUSE CANCER.

WASH HANDS AFTER HANDLING.

DISCLAIMER:
THIS MATERIAL SAFETY DATA SHEET IS BASED UPON INFORMATION AND SOURCES
AVAILABLE AT THE TIME OF PREPARATION OR REVISION DATE. WE DO NOT ASSUME
RESPONSIBILITY AND DISCLAIM LIABILITY FOR LOSS, DAMAGE OR EXPENSE IN ANY WAY
CONNECTED WITH THE HANDLING, STORAGE, USE OF, OR DISPOSAL OF THE PRODUCT.
FOR ADDITIONAL INFORMATION CONCERNING YUASA BATTERY, INC. PRODUCTS OR
QUESTIONS CONCERNING THE CONTENT OF THIS MSDS PLEASE CONTACT YOUR YUASA
REPRESENTATIVE.