Common Name: NEUTRA-7
Manufacturer: PRO PRODUCTS
SDS Revision Date: 2/11/1998
SDS Format: No Format Specified
   
Grainger Item Number(s): 41N527
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1: PRODUCT INFORMATION 
SECTION 2: HAZARDOUS INGREDIENTS 
SECTION 3: PHYSICAL AND CHEMICAL PROPERTIES 
SECTION 4: FIRE AND EXPLOSION HAZARD 
SECTION 5: CHEMICAL REACTIVITY 
SECTION 6: CHRONIC TOXICITY 
SECTION 7: ACUTE HEALTH HAZARDS 
SECTION 8: FIRST AID 
SECTION 9: HANDLING AND STORAGE 
SECTION 10: CONTROL MEASURES 



MATERIAL SAFETY DATA SHEET

NEUTRA-7 NO PHOSPHATE

PRO PRODUCTS, LLC
502 INCENTIVE DRIVE
FORT WAYNE, IN 46825

1-800-285-9176

PRO PRODUCTS, LLC

IN CASE OF EMERGENCY CALL:
CHEMTREC: 1-800-424-9300

HMIS INFORMATION:
HEALTH       1
FLAMMABILITY 0
REACTIVITY   1


SECTION 1: PRODUCT INFORMATION 


TRADE NAME: NEUTRA-7

DESCRIPTION: WHITE POWDER


SECTION 2: HAZARDOUS INGREDIENTS 


INGREDIENTS               CAS #          PEL       TLV

SODIUM CARBONATE          497-19-8       NA        NA


SECTION 3: PHYSICAL AND CHEMICAL PROPERTIES 


APPEARANCE, COLOR, ODOR: ODORLESS WHITE POWDER.

MELTING POINT: 854 DEGREES C

VAPOR PRESSURE: NA

VAPOR DENSITY: NA

EVAPORATION RATE: NA

SOLUBILITY IN WATER: 17 % @ 20 DEGREES C.

SP. GRAVITY (WATER = 1): 2.533

PERCENT VOLATILE: NA

ND = NO DATA
NA = NOT APPLICABLE


SECTION 4: FIRE AND EXPLOSION HAZARD 


FLASH POINT AND METHOD USED: NA

EXTINGUISHING MEDIA: NA

EXPLOSION HAZARD: NA


SECTION 5: CHEMICAL REACTIVITY 


REACTIVITY: STABLE

CONDITIONS TO AVOID: ACIDS AND LIME.

CHEMICAL INCOMPATIBILITIES:
REACTION WITH ACIDS WILL GENERATE CARBON DIOXIDE GAS. WHEN MIXED WITH LIME
DUST AND WATER, CAUSTIC SODA MAY BE PRODUCED.

HAZARDOUS DECOMPOSITION: (SEE ABOVE)

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR.


SECTION 6: CHRONIC TOXICITY 


CARCINOGEN STATUS: NONE

CHRONIC HEALTH EFFECTS: NONE KNOWN.


SECTION 7: ACUTE HEALTH HAZARDS 


INHALATION: IRRITATION OF NOSE, THROAT, AND LUNGS.

SKIN: PROLONGED CONTACT MAY CAUSE SKIN IRRITATION.

INGESTION:
MAY IRRITATE MOUTH, ESOPHAGUS, STOMACH, AND OTHER PARTS OF THE GI TRACT.

MEDICAL CONDITION EXACERBATED BY OVEREXPOSURE: NONE KNOWN.


SECTION 8: FIRST AID 


EYE AND SKIN CONTACT:
FLUSH WITH PLENTY OF WATER FOR AT LEAST 15 MINUTES. GET MEDICAL ATTENTION
AFTER EYE CONTACT.

INHALATION:
REMOVE TO FRESH AIR. GET MEDICAL ATTENTION IF DISCOMFORT PERSISTS.

INGESTION (SWALLOWING):
DO NOT INDUCE VOMITING: DRINK LARGE QUANTITIES OF WATER.


SECTION 9: HANDLING AND STORAGE 


SAFE STORAGE:
STORE IN A COOL, DRY AREA, AWAY FROM ACIDS AND LIME. WHEN DISSOLVING IN
WATER, ADD WATER SLOWLY AND CAUTIOUSLY, WHILE STIRRING. SOLUTIONS CAN GET
HOT.

SAFE DISPOSAL:
NOT A RCRA/EPA HAZARDOUS WASTE. IF PERMITTED BY LOCAL REGULATIONS, BURY IN
A SOLID WASTE LANDFILL OR DISSOLVE AND NEUTRALIZE AS FOLLOWS.

SLOWLY DISSOLVE IN WATER, USING CAUTION: SOLUTION WILL GET HOT.

USING GOOD LOCAL EXHAUST VENTILATION, NEUTRALIZE WITH ACID AND FLUSH TO
SEWER WITH PLENTY OF WATER DILUTION. NEUTRALIZED WASTE MAY REQUIRE AN
APPROVED CONTRACTOR FOR DISPOSAL.

IN CASE OF A SPILL:
SHOVEL DRY CHEMICAL INTO AN EMPTY CONTAINER, WITH A COVER. FLUSH RESIDUE
WITH PLENTY OF WATER.


SECTION 10: CONTROL MEASURES 


PROTECTIVE EQUIPMENT:
USE A NIOSH APPROVED DUST/MIST RESPIRATOR FOR PROTECTION FROM DUSTS. ALWAYS
WEAR CHEMICAL GOGGLES AND HEAD COVERING WHEN HANDLING. DO NOT WEAR CONTACT
LENSES. WHEN HANDLING DRY PRODUCT, WEAR LONG SLEEVE SHIRT, LONG TROUSERS,
AND COTTON GLOVES TO MINIMIZE SKIN CONTACT. WEAR RUBBER-TYPE GLOVES, APRON,
ETC. WHEN HANDLING SOLUTIONS. ALL PPE MUST BE SELECTED AND USED IN
ACCORDANCE WITH SUBPART I OF THE OSHA GENERAL INDUSTRY STANDARDS.

VENTILATION: USE LOCAL EXHAUST VENTILATION IF CONDITIONS MAY BECOME DUSTY.

PURDUE UNIVERSITY ENVIRONMENTAL MANAGEMENT AND EDUCATION PROGRAM - MSDS
PREPARED BY ALAN J. WEINRICH, CIH

THE INFORMATION IN THIS MSDS WAS OBTAINED FROM CURRENT AND REPUTABLE
SOURCES. HOWEVER, DATA ARE PROVIDED WITHOUT WARRANTY, EXPRESSED OR IMPLIED,
REGARDING CORRECTNESS OR ACCURACY. IT IS THE USER'S RESPONSIBILITY BOTH TO
DETERMINE SAFE CONDITIONS FOR USE OF THIS PRODUCT AND TO ASSUME LIABILITY
FOR LOSS, DAMAGE, OR EXPENSE RESULTING FROM IMPROPER USE OF THIS PRODUCT.

DOR: 2-11-98

(SA64N, SA45N) PRO-SODA ASH