Common Name: SEDIMENT REMOVAL MEDIA
Manufacturer: ULTRATECH INTERNATIONAL
SDS Revision Date: 1/1/2010
SDS Format: No Format Specified
   
Grainger Item Number(s): 32V032
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
PRODUCT IDENTIFICATION/CHEMICAL & PHYSICAL CHARACTERISTICS 
HAZARDOUS INGREDIENTS 
FIRE AND EXPLOSION HAZARD DATA 
REACTIVITY DATA 
HEALTH HAZARD DATA 
CONTROL MEASURES 



ULTRATECH INTERNATIONAL, INC.

MATERIAL SAFETY DATA SHEET

GROUND TIRE RUBBER

PRODUCT: SEDIMENT REMOVAL MEDIA

JAN, 2010


PRODUCT IDENTIFICATION/CHEMICAL & PHYSICAL CHARACTERISTICS 


ULTRATECH INTERNATIONAL, INC.
11542 DAVIS CREEK COURT
JACKSONVILLE, FL 32256
(904) 292-1611

FAX: (904) 292-1325

PRODUCT NAME: SEDIMENT REMOVAL MEDIA

APPEARANCE: 1/4" & LARGER PIECES

SPECIFIC GRAVITY: 1.04 - 1.16

VAPOR PRESSURE: N/A

EVAPORATION RATE: N/A

SOLUBILITY IN WATER: INSOLUBLE

ODOR: SLIGHT SMELL OF VULCANIZED RUBBER

MELTING POINT: N/A

VAPOR DENSITY: N/A

BOILING POINT: N/A


HAZARDOUS INGREDIENTS 


MATERIAL (CAS)                       WT%            OSHA PEL   (AGGIH TLV)

VULCANIZED RUBBER COMPOUND           APPROX. 99%    N/A        N/A

TALC, (HYDROUS MAGNESIUM SILICATE)   LESS THAN 4%   2.0 MG/M3  (2.0 MG/M3)
(14807-96-6) RESTORABLE DUST

FLASH POINT:
IGNITION TEMPERATURE OF DUST CLOUD 320 DEG. C (608 DEG. F) APPROXIMATELY.

FLAMMABLE LIMITS: N/A


FIRE AND EXPLOSION HAZARD DATA 


LEL: .025 OZ/CU.FT*
UEL: N/A

EXTINGUISHING MEDIA:
WATER, FOAM, DRY POWDER. ENCAPSULATING FIRE SUPPRESSANT (DO NOT USE HIGH
PRESSURE WATER)

SPECIAL FIRE FIGHTING PROCEDURES:
NOXIOUS GASES MAY BE FORMED UNDER FIRE CONDITIONS, WEAR NIOSH APPROVED
SELF-CONTAINED APPARATUS.

UNUSUAL FIRE AND EXPLOSION HAZARDS:
DUST MAY BE EXPLOSIVE IF MIXED WITH AIR IN CRITICAL PROPORTIONS AND IN THE
PRESENCE OF AN IGNITION SOURCE. THE HAZARD IS SIMILAR TO THAT OF MANY
ORGANIC SOLIDS

*ESTIMATES BASED ON DATA FOR 200 MESH SYNTHETIC AND CRUDE HARD RUBBER DUST
AS CONTAINED IN THE NFPA FIRE PROTECTION HANDBOOK.


REACTIVITY DATA 


STABLE: YES

CONDITIONS TO AVOID: CONDITIONS THAT WOULD CAUSE BURNING.

INCOMPATIBILITY (MATERIALS TO AVOID): AVOID STRONG OXIDIZING AGENTS

HAZARDOUS DECOMPOSITION OF BYPRODUCTS:
THERMAL DECOMPOSITION MAY PRODUCE CARBON MONOXIDE, CARBON DIOXIDE, ZINC
OXIDE FUME/DUST SULFUR DIOXIDE, LIQUID AND GASEOUS HYDROCARBONS

HAZARDOUS POLYMERIZATION: WILL NOT OCCUR

CONDITIONS TO AVOID:
DO NOT STORE HOT MATERIAL IN HOPPERS DUE TO POSSIBILITY OF SPONTANEOUS
COMBUSTION

ROUTES OF ENTRY: INHALATION

HEALTH HAZARDS (ACUTE AND CHRONIC):
THE PRODUCT CAN CONTAIN FINE FIBERS THAT MAY CAUSE ITCHING. OTHERWISE NOT
KNOWN.


HEALTH HAZARD DATA 


CARCINOGENICITY: RUBBER IS NOT LISTED AS A CARCINOGEN.

SIGNS AND SYMPTOMS OF EXPOSURE: NONE

MEDICAL CONDITIONS GENERALLY AGGRAVATED BY EXPOSURE: NOT KNOWN

EMERGENCY AND FIRST AID PROCEDURES:
NORMAL WASHING OF SKIN WITH SOAP AND WATER. ORDINARY MEANS OF PERSONAL
HYGIENE ARE ADEQUATE.

STEPS TO BE TAKEN IN CASE MATERIAL IS RELEASED OR SPILLED:
SWEEP UP OR VACUUM INTO DISPOSAL CONTAINERS.

WASTE DISPOSAL METHOD:
PRODUCT NOT DEFINED AS HAZARDOUS WASTE. DISPOSE OF IN ACCORDANCE WITH
FEDERAL, STATE, AND LOCAL REGULATIONS.

PRECAUTIONS TO BE TAKEN IN HANDLING AND STORING:
DO NOT STORE NEAR FLAME OR IGNITION SOURCE. DO NOT STORE HOT MATERIAL IN
TUBS OR CONTAINERS WHERE SPONTANEOUS COMBUSTION COULD OCCUR.

OTHER PRECAUTIONS:

IF MATERIAL BURNS, OILS WILL BE RELEASED:
THESE MUST BE DISPOSED OF IN ACCORDANCE WITH FEDERAL, STATE, AND LOCAL
REGULATIONS.

RESPIRATORY PROTECTION: NOT REQUIRED


CONTROL MEASURES 


VENTILATION:
LOCAL EXHAUST: YES, IF DUSTY CONDITIONS OCCUR.

SPECIAL:
MECHANICAL (GENERAL): DUST COLLECTOR AND EXHAUST FANS.

PROTECTIVE GLOVES:
EYE PROTECTION: NOT REQUIRED
RECOMMENDED: NOT REQUIRED

OTHER PROTECTIVE CLOTHING OR EQUIPMENT: NONE

WORK/HYGIENE PRACTICES:
GOOD PERSONAL HYGIENE, FREQUENT WASHING WITH SOAP AND WATER OF EXPOSED
AREAS, REMOVE AND CLEAN SOLID CLOTHING.

THE INFORMATION CONTAINED IN THIS MSDS IS CONSISTENT WITH THE U.S.
DEPARTMENT OF LABOR OSHA FORM OMB NO. 1218-0072. CONSULT OSHA HAZARD
COMMUNICATION STANDARD 29 CFR 1910.1200 FOR ADDITIONAL INFORMATION. TO
FULLY UNDERSTAND THE USE OF ANY MATERIAL, THE USER SHOULD AVAIL THEMSELVES
OF REFERENCE MATERIAL AND EXPERT CONSULTATION IN THE FIELDS OF FIRE
PREVENTION, VENTILATION AND TOXICOLOGY.

FILE: SEDIMENT MSDS EXCEL TAB: SHEET1