Common Name: RESINOID BONDED CUTTING OFF AND GRINDING WHEELS
Manufacturer: BLACK & DECKER
SDS Revision Date: 3/23/2012
SDS Format: No Format Specified
   
Item Number(s): 3AA88, 3AA91, 3AA92, 3AA98, 3CA99, 3CB10, 3CB11, 3CB12, 3CB13, 3CB14, 3CB15, 3CB16, 3CB17, 3CB18, 3CB19, 3CB20, 3CB21, 3CB23, 3CB24, 3CB25, 3CB26, 3CB27, 3CB28, 3CB29, 3CB30, 3CB31, 3CB32, 3CB33, 3CB34, 3CB35, 3CB36, 3CB39, 3CB40, 3CB41, 3CB42, 3CB43, 3NY99, 3PA10, 3PA11, 3PA12, 3PA13, 3PA14, 3PA15, 3PA16, 3PA17, 3PA18, 3PA19, 3PA20, 3PA21, 3PA22, 3PA23, 3PA24, 4DV62, 4DV63, 4DV64, 4DV65, 4DV66, 4DV67, 4KZ21, 4KZ22, 4KZ23, 4KZ24, 4KZ28, 4KZ29, 4KZ30, 4KZ31, 4KZ37, 4KZ38, 4KZ39, 4KZ40, 4KZ80, 4NZ61, 4NZ99, 4PC01, 4PC02, 4PC07, 4PC08, 4PC09, 4PC10, 4PC13, 4PC15, 4PC19, 4PC20, 4PC42, 4PC43, 4PC44, 4WM66, 4WM67, 5MP76, 6HC13, 6HC14, 6HC15, 6HC16, 6HC19, 6HC20, 6HC38, 6HD19, 6HD20, 6HD21, 6HD22, 6HD23, 6HD24, 6HD25, 6HD26, 6HD27, 6HD28, 6HD29, 6HD30, 6HD31, 6HD32, 6HD33, 6HD34, 6HD35, 6HD36, 6HD37, 6HD38, 6HD39, 6HD40, 6HD41, 6HD42, 6HD43, 6HD44, 6HD45, 6HD46, 6HD47, 6HD54, 6HD55, 6HD56, 6HD57, 6HD58, 6HD59, 6HD60, 6HD61, 6HD62, 6HD63, 6HD64, 6HD65, 6HD66, 6HD67, 6HD68, 6HD69, 6HD70, 6HD71, 6HD72, 6HD73, 6HD74, 6HD75, 6HD76, 6HD77, 6HD78, 6HD79, 6HD80, 6HD81, 6HD82, 6HD83, 6HD84, 6HD85, 6HD86, 6HD87, 6HD88, 6HD89, 6RM58, 6RM59, 6RM60, 6RM61, 6RM62, 6RM63, 6RM64, 6RM65
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION I: IDENTIFICATION  
SECTION II: COMPOSITION PER 20CFR 1910.1200(G)(4) 
SECTION III: PHYSICAL DATA 
SECTION IV: SPECIAL PRECAUTIONS 
SECTION V: CORROSIVITY AND REACTIVITY DATA 
SECTION VI: FIRE AND EXPLOSION HAZARD DATA 
SECTION VII: HEALTH, FIRST AID AND MEDICAL DATA 
SECTION VIII: STORAGE, HANDLING AND USE PROCEDURES 
SECTION IX: PERSONAL PROTECTION INFORMATION 



STANLEY BLACK & DECKER

MATERIAL SAFETY DATA SHEET


SECTION I: IDENTIFICATION  


MANUFACTURER:
BLACK & DECKER ACCESSORIES
701 EAST JOPPA RD.
BALTIMORE, MD 21286

(410) 716-3900 (EMERGENCY)

HAZARD RATING:
HEALTH       1
FLAMMABILITY 0
REACTIVITY   0

PRODUCT NAME: RESINOID BONDED CUTTING OFF AND GRINDING WHEELS

PRODUCT TYPE: METAL (FERROUS)


SECTION II: COMPOSITION PER 20CFR 1910.1200(G)(4) 


CHEMICAL     MAX%  COMMON      CAS#        OSHA PEL   ACGIH TLV  CARCINO-
NAME               NAME                                          GENIC Y/N

1) ALUMINUM  90    SAME         1344-28-1  10 MG/M3   10 MG/M3   NO
OXIDE

2) CURED
PHENOLIC     20    SAME        NAIF*       NAIF*      10 MG/M3   NO
RESIN

3) SODIUM    20    CRYOLITE    15096-52-3  2.5 MG/M3  2.5 MG/M3  NO
ALUMINUM
FLUORIDE

4) IRON      20    IRON        12068-85-8  NAIF*      NAIF*      NO
DISULFIDE          PYRITES

5)           15    SAME                    NAIF*      10 MG/M3   NO
FIBERGLASS
DISCS

6) CALCIUM   20    FLUORSPAR   14542-23-5  5.3 MG/M3  5.3 MG/M3  NO
FLUORIDE

7) FURFURAL  3     SAME           98-01-1  5 PPM      2 PPM      NO


SECTION III: PHYSICAL DATA 


BOILING POINT (DEG. F): N/A**

SPECIFIC GRAVITY (H2O=1): VARIES

VAPOR PRESSURE (MM Hg): N/A**

% VOLATILE BY VOLUME: 0

VAPOR DENSITY (AIR=1): N/A**

EVAPORATION RATE: N/A**

WATER SOLUBILITY: NEGLIGIBLE

SOLUBILITY IN OTHER SOLVENTS: NAIF*

APPEARANCE: SOLID WHEEL SHAPE WITH BLACK, DARK BROWN OR REDDISH COLOR.

ODOR: MAY GIVE OFF SLIGHT ODOR DURING STORAGE AND/OR USE.


SECTION IV: SPECIAL PRECAUTIONS 


SPECIAL PRECAUTIONS TO BE TAKEN DURING STORAGE AND HANDLING: NONE

OTHER PRECAUTIONS: NAIF*


SECTION V: CORROSIVITY AND REACTIVITY DATA 


STABILITY: STABLE

POLYMERIZATION: WILL NOT OCCUR

DECOMPOSITION PRODUCTS:
IN USE, THE GRINDING WHEEL WILL GENERATE DUST AND ODORS. IN MOST CASES, THE
MATERIAL REMOVED FROM THE WORK PIECE WILL BE SIGNIFICANTLY GREATER THAN
THAT GENERATED FROM THE GRINDING WHEEL. COOLANTS, IF USED, MAY PRODUCE
OTHER DECOMPOSITION PRODUCTS.


SECTION VI: FIRE AND EXPLOSION HAZARD DATA 


FLASH POINT: N/A**, NAIF*
METHOD USED: N/A**

FLAMMABLE LIMITS:
LEL: NA**
UEL: NA**

EXTINGUISHING MEDIA: WATER

SPECIAL FIRE FIGHTING PROCEDURES: NONE

EXPLOSION POTENTIAL: NAIF*


SECTION VII: HEALTH, FIRST AID AND MEDICAL DATA 


PRIMARY ROUTES     ACUTE AND CHRONIC HEALTH EFFECTS      FIRST AID AND
OF ENTRY           AND EFFECTS OF OVEREXPOSURE           MEDICAL
                                                         INFORMATION

INHALATION         ACUTE: COUGHING, SHORTNESS OF BREATH  REMOVE TO FRESH
(DURING GRINDING)  CHRONIC:                              AIR ARTIFICIAL
                   MAY AFFECT BREATHING CAPACITY         RESPIRATION AS
                   MAY AFFECT PRE-EXISTING RESPIRATORY   NEEDED OBTAIN
                   CONDITION(S)                          MEDICAL ASSISTANCE

INGESTION          NO KNOWN ADVERSE EFFECTS, BUT         OBTAIN MEDICAL
(DURING GRINDING)  INGESTION NOT RECOMMENDED             ASSISTANCE

SKIN, CONTACT &    SOME MAY EXPERIENCE SKIN IRRITATION   WASH AFFECTED
ABSORPTION         FROM DUST                             AREAS  WITH SOAP
DURING GRINDING)                                         (AND WATER.
                                                         OBTAIN MEDICAL
                                                         ASSISTANCE

EYE                DUST MAY IRRITATE EYES                WASH WITH LARGE
(DURING GRINDING)                                        QUANTITIES OF
                                                         WATER. OBTAIN
                                                         MEDICAL
                                                         ASSISTANCE.

OTHER POTENTIAL    GRINDING MAY CREATE ELEVATED SOUND    OBTAIN MEDICAL
RISKS              LEVELS WHICH MAY AFFECT HEARING AND   ASSISTANCE
(DURING GRINDING)  PRE-EXISTING HEARING CONDITION(S).


SECTION VIII: STORAGE, HANDLING AND USE PROCEDURES 


NORMAL STORAGE AND HANDLING:
HANDLE ABRASIVE CUTTING OFF WHEELS AND GRINDING WHEELS CAREFULLY TO PREVENT
DAMAGE FROM SHOCK, HEAT, ETC. STORE IN DRY PROTECTED AREA FREE FROM
HUMIDITY, FREEZING TEMPERATURES OR EXTREME TEMPERATURE CHANGES. CONSULT
ANSI B.1: SAFETY REQUIREMENTS FOR THE USE, CARE, AND PROTECTION OF ABRASIVE
WHEELS.

NORMAL USE:
USE WITH ADEQUATE VENTILATION. SEE OSHA 29CFR 1910.94 (VENTILATION) AND
29CFR 1910.1000 (AIR CONTAMINANTS). USE ALL ABRASIVE CUTTING OFF WHEELS AND
GRINDING WHEELS IN ACCORDANCE WITH ALL APPLICABLE FEDERAL AND STATE SAFETY
CODES AND AS DIRECTED IN ANSI B7.1: SAFETY REQUIREMENTS FOR THE USE, CARE,
AND PROTECTION OF ABRASIVE WHEELS

STEPS TO BE TAKEN IN CASE OF LEAKS AND SPILLS: NORMAL CLEANUP PROCEDURES

WASTE DISPOSAL METHODS:
STANDARD LANDFILL METHODS IN COMPLIANCE WITH ALL APPLICABLE FEDERAL, STATE
AND LOCAL LAWS, PRODUCTS WITH LISTED FLUORIDES MAY HAVE SLIGHTLY SOLUBLE
FLUORIDE IN THE SWARF.


SECTION IX: PERSONAL PROTECTION INFORMATION 


RESPIRATORY PROTECTION:
AS REQUIRED, FOR APPROVED DUST RESPIRATORS SEE OSHA 29 CFR 1910.134

VENTILATION:
LOCAL: RECOMMENDED
MECHANICAL: RECOMMENDED
OTHER: NAIF*

PROTECTIVE GLOVES: RECOMMENDED, AS DESIRED BY USER

EYE PROTECTION: RECOMMENDED, SEE OSHA 1910 29 CFR 1910.133 (EYE PROTECTION)

OTHER EQUIPMENT:
AS REQUIRED HEARING PROTECTION, SEE OSHA 29 CFR 1910.95 (HEARING
PROTECTION)

MEASURES TO BE TAKEN DURING REPAIR AND MAINTENANCE OF EQUIPMENT THAT HAS
BEEN IN CONTACT WITH MATERIAL FROM GRINDING WHEEL: SEE SECTIONS VIII AND IX

DISCLAIMER:
THE INFORMATION PRESENTED IN THIS MSDS WAS OBTAINED FROM SOURCES WHICH ARE
BELIEVED TO BE RELIABLE. HOWEVER, THE INFORMATION IS PROVIDED WITHOUT ANY
REPRESENTATION OR WARRANTY, EXPRESSED OR IMPLIED, REGARDING ACCURACY OR
CORRECTNESS. THE CONDITIONS OR METHODS OF STORAGE, HANDLING, USE AND
DISPOSAL OF THE PRODUCT ARE BEYOND OUR CONTROL AND MAY BE BEYOND OUR
KNOWLEDGE. FOR THIS AND OTHER REASONS WE DO NOT ASSUME RESPONSIBILITY FOR
LOSS, DAMAGE, OR EXPENSE ARISING OUT OF OR IN ANY WAY CONNECTED WITH THE
STORAGE, HANDLING, USE OR DISPOSAL OF THIS PRODUCT.

PREPARED: 11 OCTOBER 1993 (REVIEWED 23-MARCH-2012)

NAIF*: NO APPLICABLE INFORMATION FOUND
NA**: NO APPLICABLE INFORMATION FOUND