Common Name: SEALED MAINTENANCE FREE LEAD-ACID BATTERIES
Manufacturer: NATIONAL BATTERY
SDS Revision Date: (No Date)
SDS Format: No Format Specified
   
Grainger Item Number(s): 29JA01, 29JA02
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1: HAZARDOUS COMPONENTS 
SECTION 2: PHYSICAL DATA 
SECTION 3: PROTECTION 
SECTION 4: FLAMMABILITY DATA 
SECTION 5: REACTIVITY DATA 
SECTION 6: CONTROL MEASURES 
SECTION 7: HEALTH HAZARD DATA 
SECTION 8: SULFURIC ACID PRECAUTIONS 
SECTION 9: TRANSPORTATION REGULATIONS 



NATIONAL BATTERY
18-32A 127TH STREET
COLLEGE POINT, NY 11356

T: (718) 461-9797

F: (718) 425-8994

MATERIAL SAFETY DATA SHEET

PRODUCT NAME: SEALED MAINTENANCE FREE LEAD-ACID BATTERIES


SECTION 1: HAZARDOUS COMPONENTS 


COMPONENTS       % WEIGHT    TLV       LD50 ORAL       LC50         LC50
                                                       INHALATION   CONTACT

LEAD (Pb,        ABOUT 70%   N/A       (500) MG/KG     N/A          N/A
PbO2, PbSO4)

SULFURIC ACID    ABOUT 20%   1 MG/M3   (2.140) MG/KG   N/A          N/A

FIBERGLASS       ABOUT 5%    N/A       N/A             N/A          N/A
SEPARATOR

ABS OR PP        ABOUT 5%    N/A       N/A             N/A          N/A


SECTION 2: PHYSICAL DATA 


COMPONENTS      DENSITY   MELTING        SOLUBILITY    ODOR    APPEARANCE
                          POINT          (H2O)

LEAD            11.34     327.4 DEG. C   NONE          NONE    SLIVER-GRAY
                          (BOILING)                            METAL

LEAD SULFATE    6.2       1070 DEG. C    40 MG/L       NONE    WHITE POWDER
                          (BOILING)      (15 DEG. C)

LEAD DIOXIDE    9.4       290 DEG. C     NONE          NONE    BROWN POWDER
                          (BOILING)

SULFURIC ACID   ABOUT     ABOUT          100%          ACIDIC  CLEAR
                1.3       114 DEG. C                           COLORLESS
                          (BOILING)                            LIQUID

FIBERGLASS      N/A        N/A           SLIGHT        TOXIC   WHITE
SEP.                                                           FIBROUS
                                                               GLASS

ABS OR PP       N/A        N/A           NONE          NO      SOLID
                                                       ODOR


SECTION 3: PROTECTION 


EXPOSURE       PROTECTION                COMMENTS

SKIN           RUBBER GLOVES, APRON,     PROTECTIVE EQUIPMENT MUST BE WORN
               SAFETY SHOES              IF BATTERY IS CRACKED OR OTHERWISE
                                         DAMAGED.

RESPIRATORY    RESPIRATOR (FOR LEAD)     A RESPIRATOR SHOULD BE WORN DURING
                                         RECLAIM OPERATIONS IF THE TLV
                                         EXCEEDED.

EYES          SAFETY GOGGLES, FACE
              SHIELD


SECTION 4: FLAMMABILITY DATA 


COMPONENTS        FLASHPOINT    EXPLOSIVE    COMMENTS
                                LIMITS

LEAD              NONE          NONE

SULFURIC ACID     NONE          NONE

HYDROGEN          259 DEG. C    4% - 74.2%   SEALED BATTERIES CAN EMIT
                                             HYDROGEN ONLY IF OVER CHARGED
                                             (FLOAT VOLTAGE >2.4 VPC).
                                             THE GAS ENTERS THE AIR THROUGH
                                             THE VENT CAPS. TO AVOID THE
                                             CHANCE OF A FIRE OR EXPLOSION,
                                             KEEP SPARKS AND OTHER SOURCES
                                             OF IGNITION AWAY FROM THE
                                             BATTERY.

                                             EXTINGUISHING MEDIA:
                                             DRY CHEMICAL, FOAM, CO2

FIBERGLASS SEP.   N/A           N/A          TOXIC VAPORS MAY BE RELEASED.

                                             IN CASE OF FIRE:
                                             WEAR SELF-CONTAINED BREATHING
                                             APPARATUS.

478 POLYSTYRENE   NONE          N/A          TEMPERATURES OVER 300 DEG. C
                                             (572 DEG. F) MAY RELEASE
                                             COMBUSTIBLE GASES. IN CASE
                                             OF FIRE:
                                             WEAR POSITIVE PRESSURE
                                             SELF-CONTAINED BREATHING
                                             APPARATUS.


SECTION 5: REACTIVITY DATA 


COMPONENT: LEAD/LEAD COMPOUNDS

STABILITY: STABLE

INCOMPATIBILITY:
POTASSIUM, CARBIDES, SULFIDES, PEROXIDES, PHOSPHORUS, SULFURS, KETONE,
ESTER, PETROLATUM

DECOMPOSITION PRODUCTS: OXIDES OF LEAD AND SULFUR.

CONDITIONS TO AVOID:
HIGH TEMPERATURE, SPARKS AND OTHER SOURCES OF IGNITION.

COMPONENT: SULFURIC ACID

STABILITY: STABLE AT -40 - +65 DEG. C

POLYMERIZATION: WILL NOT POLYMERIZE

INCOMPATIBILITY: REACTIVE METALS, STRONG BASES, MOST ORGANIC COMPOUNDS

DECOMPOSITION PRODUCTS:
SULFURIC DIOXIDE, TRIOXIDE, HYDROGEN SULFIDE, HYDROGEN

CONDITIONS TO AVOID:
PROHIBIT SMOKING, SPARKS, ETC. FROM BATTERY CHARGING AREA. AVOID MIXING
ACID WITH OTHER CHEMICALS.


SECTION 6: CONTROL MEASURES 


1. STORE LEAD/ACID BATTERIES WITH ADEQUATE VENTILATION. ROOM VENTILATION
IS REQUIRED FOR BATTERIES UTILIZED FOR STANDBY POWER GENERATION. NEVER
RECHARGE BATTERIES IN AN UNVENTILATED, ENCLOSED SPACE.

2. DO NOT REMOVE VENT CAPS. FOLLOW SHIPPING AND HANDLING INSTRUCTIONS THAT
ARE APPLICABLE TO THE BATTERY TYPE. TO AVOID DAMAGE TO TERMINALS AND SEALS,
DO NOT DOUBLE-STACK INDUSTRIAL BATTERIES.

STEPS TO TAKE IN CASE OF LEAKS OR SPILLS:
IF SULFURIC ACID IS SPILLED FROM A BATTERY, NEUTRALIZE THE ACID WITH SODIUM
BICARBONATE (BAKING SODA), SODIUM CARBON (SODA ASH), OR CALCIUM OXIDE
(LIME).

FLUSH THE AREA WITH WATER DISCARD TO THE SEWAGE SYSTEMS. DO NOT ALLOW
UNNEUTRALIZED ACID INTO THE SEWAGE SYSTEM.

WASTE DISPOSAL METHOD:
NEUTRALIZED ACID MAY BE FLUSHED DOWN THE SEWER. SPENT BATTERIES MUST BE
TREATED AS HAZARDOUS WASTE AND DISPOSED OF ACCORDING TO LOCAL STATE, AND
FEDERAL REGULATIONS. A COPY OF THIS MATERIAL SAFETY DATA MUST BE SUPPLIED
TO ANY SCRAP DEALER OR SECONDARY SMELTER WITH BATTERY.

ELECTRICAL SAFETY:
DUE TO THE BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY. HIGH
LEVELS OF SHORT CIRCUIT CAN BE DEVELOPED ACROSS THE BATTERY TERMINALS. DO
NOT REST TOOLS OR CABLES ON THE BATTERY. USE INSULATED TOOLS ONLY.

FOLLOW ALL INSTALLATION INSTRUCTION AND DIAGRAMS WHEN INSTALLING OR
MAINTAINING BATTERY SYSTEMS.


SECTION 7: HEALTH HAZARD DATA 


LEAD:
THE TOXIC EFFECTS OF LEAD ARE ACCUMULATIVE AND SLOW TO APPEAR. IT AFFECTS
THE KIDNEYS, REPRODUCTIVE, AND CENTRAL NERVOUS SYSTEM.

THE SYMPTOMS OF LEAD OVEREXPOSURE ARE ANEMIA, VOMITING, HEADACHE, STOMACH
PAIN (LEAD COLIC), DIZZINESS, LOSS OF APPETITE, AND MUSCLE AND JOINT PAIN.
EXPOSURE TO LEAD FROM A BATTERY MOST OFTEN OCCURS DURING LEAD RECLAIM
OPERATIONS THROUGH THE BREATHING OR INGESTION OF LEAD DUSTS AND FUMES.

THIS DATA MUST BE PASSED TO ANY SCRAP OR SMELTER WHEN A BATTERY IS RESOLD.

SULFURIC ACID:
SULFURIC ACID IS A STRONG CORROSIVE. CONTACT WITH ACID CAN CAUSE SEVERE
BURNS ON THE SKIN AND IN THE EYES. INGESTION OF SULFURIC ACID WILL CAUSE
GI TRACT BURNS. ACID CAN BE RELEASE IF THE BATTERY CASE IS DAMAGED OR
IF THE VENTS ARE TAMPERED WITH.

FIBERGLASS SEPARATOR:
FIBROUS GLASS IS AN IRRITANT OF THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10F/CC USE MSA COMFORT WITH TYPE H FILTER. ABOVE 10F/CC
UP TO 50F/CC USE ULTRA-TWIN WITH TYPE H FILTER.

NTP OR OSHA DOES NOT CONSIDER THIS PRODUCT CARCINOGENIC.


SECTION 8: SULFURIC ACID PRECAUTIONS 


INHALATION:
ACID MIST FORM FORMATION PROCESS MAY CAUSE RESPIRATORY IRRITATION, REMOVE
FROM EXPOSURE AND APPLY OXYGEN IF BREATHING IS DIFFICULT.

SKIN CONTACT:
ACID MAY CAUSE IRRITATION, BURNS OR ULCERATION. FLUSH WITH PLENTY OF SOAP
AND WATER, REMOVE CONTAMINATED CLOTHING, AND SEE PHYSICIAN IF CONTACT AREA
IS LARGE OR IF BLISTERS FORM.

EYE CONTACT:
ACID MAY CAUSE SEVERE IRRITATION, BURNS, CORNEA DAMAGE AND BLINDNESS. CALL
PHYSICIAN IMMEDIATELY AND FLUSH WITH WATER UNTIL PHYSICIAN ARRIVES.

INGESTION:
ACID MAY CAUSE IRRITATION OF MOUTH, THROAT, ESOPHAGUS AND STOMACH. CALL
PHYSICIAN. IF PATIENT IS CONSCIOUS, FLUSH MOUTH WITH WATER, HAVE THE
PATIENT DRINK MILK OR SODIUM BICARBONATE SOLUTION.

DO NOT GIVE ANYTHING TO AN UNCONSCIOUS PERSON.


SECTION 9: TRANSPORTATION REGULATIONS 


WE HEREBY CERTIFY THAT ALL NATIONAL BATTERY MAINTENANCE FREE RECHARGEABLE
SEALED LEAD ACID BATTERIES CONFORM TO THE UN2800 CLASSIFICATION AS
" BATTERIES, WET, NON-SPILLABLE, AND ELECTRIC STORAGE" AS A RESULT OF
PASSING THE VIBRATION AND PRESSURE DIFFERENTIAL TEST DESCRIBED IN DOT
[49 CFR 173.159(D) AND IATA/ICAO [SPECIAL PROVISION A67].

NATIONAL BATTERIES HAVING MET THE RELATED CONDITIONS ARE EXEMPT FROM
HAZARDOUS GOODS REGULATIONS FOR THE PURPOSE OF TRANSPORTATION BY DOT, AND
IATA/ICAO, AND THEREFORE ARE UNRESTRICTED FOR TRANSPORTATION BY ANY MEANS.