Common Name: LEADER ALCOHOL-FREE HYGIENIC WIPES
Manufacturer: MCR SAFETY
MSDS Revision Date: 2/2/2009
MSDS Format: No Format Specified
   
Grainger Item Number(s): 6LGZ3
Manufacturer Model Number(s):



MSDS Table of Contents
Click the desired link below to jump directly to that section in the MSDS.
SECTION I IDENTIFICATION 
SECTION II HAZARDOUS INGREDIENT DATA 
SECTION III PHYSICAL DATA 
SECTION IV EXPLOSION AND FIRE HAZARD DATA 
SECTION V HEALTH HAZARD 
SECTION VI SPILL OR LEAK PROCEDURES 
SECTION VII SPECIAL PRECAUTIONS 



MATERIAL SAFETY DATA SHEET


SECTION I IDENTIFICATION 


MCR SAFETY
P.O. BOX 1030
COLLIERVILLE, TN 38027

PHONE NUMBER: 901-795-5810

TOLL FREE: 800-955-6887

EMERGENCY NUMBER:
INFOTRAC: 1-800-535-5053

LAST REVISION DATE: FEBRUARY 2, 2009

PRODUCT NAME: LEADER ALCOHOL-FREE HYGIENIC WIPES

ITEM NUMBER: 31, 38 RCTN

PRODUCT USE: PERSONAL PROTECTIVE EQUIPMENT CLEANER


SECTION II HAZARDOUS INGREDIENT DATA 


HAZARDOUS COMPONENTS:

BENZYL-C12-18-ALKYLDIMETHYL CHLORIDE      CAS # 68391-01-5      0.4%

NON-HAZARDOUS COMPONENTS:

DE-IONIZED WATER                          CAS # 7732-18-5       99.6%

TOTAL                                                           100%


SECTION III PHYSICAL DATA 


BOILING POINT:
200 F
93 C

% VOLATILE BY VOLUME: 50%

EVAPORATION RATE: ESTIMATED SLOWER THAN ETHYL ETHER.

VAPOR DENSITY: ESTIMATED HEAVIER THAN AIR.

VAPOR PRESSURE @ 20 C DEGREES: N/D

WEIGHT PER GALLON: 8.1 LBS.


SECTION IV EXPLOSION AND FIRE HAZARD DATA 


FLASH POINT:
125 F
52 C

FLAMMABLE LIMITS IN AIR - LOWER: 3%
FLAMMABLE LIMITS IN AIR - UPPER: 19%

EXTINGUISHING MEDIA:
DRY CHEMICAL, CARBON DIOXIDE, FOAM, OR WATER FOG. ABC FIRE EXTINGUISHER.

SPECIAL FIRE FIGHTING PROCEDURES:
SELF-CONTAINED POSITIVE PRESSURE BREATHING APPARATUS AND PROTECTIVE
CLOTHING SHOULD BE WORN IN FIGHTING FIRES INVOLVING CHEMICALS.

UNUSUAL FIRE AND EXPLOSION HAZARDS: NONE KNOWN.


SECTION V HEALTH HAZARD 


THIS PRODUCT IS NOT CONSIDERED A CARCINOGEN BY OSHA, NTP, OR IARC.

EFFECTS OF OVEREXPOSURE ARE:

INHALATION:
MIST CAUSED BY MANUFACTURING OPERATIONS IRRITATES NASAL PASSAGES.
PROLONGED INHALATION OF VAPORS CAUSES NAUSEA, LOSS OF MOTOR SKILLS, AND
DISORIENTATION. GO TO FRESH AIR. GIVE OXYGEN OR APPLY ARTIFICIAL
RESPIRATION IF NEEDED.

INGESTION: IF SWALLOWED, CONSULT A PHYSICIAN IMMEDIATELY.

EYES:
CONTACT WITH EYES IS PAINFUL AND WILL CAUSE CHEMICAL BURNS. FLUSH EYES
IMMEDIATELY WITH PLENTY OF WATER.

SKIN:
PROLONGED CONTACT WITH SKIN CAUSES IRRITATION. WASH OFF SKIN WITH WATER.
REMOVE CONTAMINATED CLOTHING AND CLEAN BEFORE REUSING.


SECTION VI SPILL OR LEAK PROCEDURES 


CONTAIN ALL SPILLS AND LEAKS TO PREVENT DISCHARGE INTO THE ENVIRONMENT.
PREVENT ELECTRICAL SPARKING.
VENTILATE AREA.

SMALL SPILLS:
SOAK UP WITH ABSORBENT, SHOVEL INTO WASTE CONTAINER, AND FLUSH AREA WITH
WATER.

LARGE SPILLS: RECOVER LIQUID FOR REPROCESSING OR DISPOSAL.

WASTE DISPOSAL:
RECOVER MATERIAL OR DISPOSE IN ACCORDANCE WITH ALL APPLICABLE FEDERAL,
STATE, AND LOCAL REGULATIONS. MATERIAL COLLECTED WITH ABSORBENT MAY BE
DISPOSED IN A PERMITTED LANDFILL IN ACCORDANCE WITH FEDERAL, STATE AND
LOCAL REGULATIONS. EMPTY CONTAINER MAY RETAIN VAPOR OR PRODUCT RESIDUE.
OBSERVE ALL LABELED SAFEGUARDS UNTIL CONTAINER IS CLEANED, RECONDITIONED,
OR DESTROYED.


SECTION VII SPECIAL PRECAUTIONS 


HANDLING AND STORAGE: AVOID OPEN FIRE OR FLAME.

OTHER PRECAUTIONS:
SPILLED MATERIAL IS SLIPPERY. WASH THOROUGHLY AFTER HANDLING. IF INGESTED,
CALL A DOCTOR.