Common Name: VALVE REGULATED LEAD-ACID BATTERIES
Manufacturer: UPG
SDS Revision Date: 2/18/2010
SDS Format: ANSI-OSHA
   
Grainger Item Number(s): 20KZ03
Manufacturer Model Number(s):



SDS Table of Contents
Click the desired link below to jump directly to that section in the SDS.
SECTION 1: PRODUCT NAME 
SECTION 2: HAZARDOUS COMPONENTS 
SECTION 3: PHYSICAL DATA 
SECTION 4: PROTECTION 
SECTION 5: FLAMMABILITY DATA 
SECTION 6: REACTIVITY DATA 
SECTION 7: CONTROL MEASURES 
SECTION 8: HEALTH HAZARD DATA 
SECTION 9: SULFURIC ACID PRECAUTIONS 
SECTION 10: TRANSPORTATION REGULATIONS 



MSDS FOR SLA BATTERIES

UPG
LET US POWER YOU.(R*)


SECTION 1: PRODUCT NAME 


VALVE REGULATED LEAD-ACID BATTERIES.


SECTION 2: HAZARDOUS COMPONENTS 


COMPONENTS         %WEIGHT     TLV      LD50 ORAL      LC50         LC50
                                                       INHALATION   CONTACT

LEAD               ABOUT 70%   N/A      (500) MG/KG    N/A          N/A
(Pb, PbO2, PbSO4)

SULFURIC ACID      ABOUT 20%   1 MG/M3  (2.140) MG/KG  N/A          N/A

FIBERGLASS         ABOUT 5%    N/A      N/A            N/A          N/A
SEPARATOR

ABS OR PP          ABOUT 5%    N/A      N/A            N/A          N/A


SECTION 3: PHYSICAL DATA 


COMPONENTS    DENSITY    MELTING POINT  SOLUBILITY   ODOR     APPEARANCE
                                         (H2O)

LEAD          11.34      327.4 DEG. C   NONE         NONE     SILVER-GREY
                         (BOILING)                            METAL

LEAD SULFATE  6.2        1070 DEG. C    40 MG/L      NONE     WHITE POWDER
                         (BOILING)      (15 DEG. C)

LEAD DIOXIDE  9.4        290 DEG. C     NONE         NONE     BROWN POWDER
                         (BOILING)

SULFURIC      ABOUT 1.3  ABOUT          100%         ACIDIC   CLEAR
ACID                     114 DEG. C                           COLORLESS
                         (BOILING)                            LIQUID

FIBERGLASS    N/A        N/A            SLIGHT       TOXIC    WHITE FIBROUS
SEP.                                                          GLASS

ABS OR PP     N/A        N/A            NONE         NO ODOR  SOLID


SECTION 4: PROTECTION 


EXPOSURE       PROTECTION                  COMMENTS

SKIN           RUBBER GLOVES, APRON,       PROTECTIVE EQUIPMENT MUST BE
               SAFETY SHOES                WORN IF BATTERY IS CRACKED OR
                                           OTHERWISE DAMAGED.

RESPIRATORY    RESPIRATOR (FOR LEAD)       A RESPIRATOR SHOULD BE WORN
                                           DURING RECLAIM OPERATIONS IF THE
                                           TLV EXCEEDED.

EYES           SAFETY GOGGLES, FACE
               SHIELD


SECTION 5: FLAMMABILITY DATA 


COMPONENTS     FLASH POINT  EXPLOSIVE LIMITS  COMMENTS

LEAD           NONE         NONE

SULFURIC ACID  NONE         NONE

HYDROGEN       259?         4% - 74.2%        BATTERIES CAN EMIT HYDROGEN
                                              ONLY IF OVER CHARGED (FLOAT
                                              VOLTAGE> 2.4 VPC). THE GAS
                                              ENTERS THE AIR THROUGH THE
                                              VENT CAPS. TO AVOID THE
                                              CHANCE OF A FIRE OR
                                              EXPLOSION, KEEP SPARKS AND
                                              OTHER SOURCES OF IGNITION
                                              AWAY FROM THE BATTERY.

                                              EXTINGUISHING MEDIA:
                                              DRY CHEMICAL, FOAM, CO2.

FIBERGLASS     N/A          N/A               TOXIC VAPORS MAY BE RELEASED.
SEP.
                                              IN CASE OF FIRE:
                                              WEAR SELF-CONTAINED BREATHING
                                              APPARATUS.

478            NONE         N/A               TEMPERATURES OVER 300 DEG. C
POLYSTYRENE                                   (572 DEG. F) MAY RELEASE
                                              COMBUSTIBLE GASES.

                                              IN CASE OF FIRE:
                                              WEAR POSITIVE PRESSURE
                                              SELF-CONTAINED BREATHING
                                              APPARATUS.


SECTION 6: REACTIVITY DATA 


COMPONENT: LEAD/LEAD COMPOUNDS

STABILITY: STABLE

INCOMPATIBILITY:
POTASSIUM, CARBIDES, SULFIDES, PEROXIDES, PHOSPHORUS, SULFURS.

DECOMPOSITION PRODUCTS: OXIDES OF LEAD AND SULFUR.

CONDITIONS TO AVOID: HIGH TEMPERATURE, SPARKS AND OTHER SOURCES OF IGNITION

COMPONENT: SULFURIC ACID

STABILITY: STABLE AT ALL TEMPERATURES

POLYMERIZATION: WILL NOT POLYMERIZE

INCOMPATIBILITY: REACTIVE METALS, STRONG BASES, MOST ORGANIC COMPOUNDS

DECOMPOSITION PRODUCTS:
SULFURIC DIOXIDE, TRIOXIDE, HYDROGEN SULFIDE, HYDROGEN

CONDITIONS TO AVOID:
PROHIBIT SMOKING, SPARKS, ETC. FROM BATTERY CHARGING AREA. AVOID MIXING
ACID WITH OTHER CHEMICALS.


SECTION 7: CONTROL MEASURES 


1. STORE LEAD/ACID BATTERIES WITH ADEQUATE VENTILATION. ROOM VENTILATION IS
REQUIRED FOR BATTERIES UTILIZED FOR STANDBY POWER GENERATION. NEVER
RECHARGE BATTERIES IN AN UNVENTILATED, ENCLOSED SPACE.

2. DO NOT REMOVE VENT CAPS. FOLLOW SHIPPING AND HANDLING INSTRUCTIONS THAT
ARE APPLICABLE TO THE BATTERY TYPE. TO AVOID DAMAGE TO TERMINALS AND SEALS,
DO NOT DOUBLE-STACK INDUSTRIAL BATTERIES.

STEPS TO TAKE IN CASE OF LEAKS OR SPILLS:
IF SULFURIC ACID IS SPILLED FROM A BATTERY, NEUTRALIZE THE ACID WITH SODIUM
BICARBONATE (BAKING SODA), SODIUM CARBON (SODA ASH), OR CALCIUM OXIDE
(LIME).

FLUSH THE AREA WITH WATER DISCARD TO THE SEWAGE SYSTEMS. DO NOT ALLOW
UNNEUTRALIZED ACID INTO THE SEWAGE SYSTEM.

WASTE DISPOSAL METHOD:
NEUTRALIZED ACID MAY BE FLUSHED DOWN THE SEWER. SPENT BATTERIES MUST BE
TREATED AS HAZARDOUS WASTE AND DISPOSED OF ACCORDING TO LOCAL STATE, AND
FEDERAL REGULATIONS. A COPY OF THIS MATERIAL SAFETY DATA MUST BE SUPPLIED
TO ANY SCRAP DEALER OR SECONDARY SMELTER WITH BATTERY.

ELECTRICAL SAFETY:
DUE TO THE BATTERY'S LOW INTERNAL RESISTANCE AND HIGH POWER DENSITY; HIGH
LEVELS OF CURRENT CAN BE DEVELOPED ACROSS THE BATTERY TERMINALS. DO NOT
REST TOOLS OR CABLES ON THE BATTERY. USE INSULATED TOOLS ONLY.

FOLLOW ALL INSTALLATION INSTRUCTION AND DIAGRAMS WHEN INSTALLING OR
MAINTAINING BATTERY SYSTEMS.


SECTION 8: HEALTH HAZARD DATA 


LEAD:
THE TOXIC EFFECTS OF LEAD ARE CUMULATIVE AND SLOW TO APPEAR. IT AFFECTS THE
KIDNEYS, REPRODUCTIVE, AND CENTRAL NERVOUS SYSTEM.

THE SYMPTOMS OF LEAD OVEREXPOSURE ARE ANEMIA, VOMITING, HEADACHE, STOMACH
PAIN (LEAD COLIC), DIZZINESS, LOSS OF APPETITE, AND MUSCLE AND JOINT PAIN.
EXPOSURE TO LEAD FROM A BATTERY MOST OFTEN OCCURS DURING LEAD RECLAIM
OPERATIONS THROUGH THE BREATHING OR INGESTION OF LEAD DUSTS AND FUMES.

THIS DATA MUST BE PASSED TO ANY SCRAP OR SMELTER WHEN A BATTERY IS RESOLD.

SULFURIC ACID:
SULFURIC ACID IS A STRONG CORROSIVE. CONTACT WITH ACID CAN CAUSE SEVERE
BURNS ON THE SKIN AND IN THE EYES. INGESTION OF SULFURIC ACID WILL CAUSE GI
TRACT BURNS. ACID CAN BE RELEASE IF THE BATTERY CASE IS DAMAGED OR IF THE
VENTS ARE TAMPERED WITH.

FIBERGLASS SEPARATOR:
FIBROUS GLASS IS AN IRRITANT OF THE UPPER RESPIRATORY TRACT, SKIN AND EYES.
FOR EXPOSURE UP TO 10F/CC USE MSA COMFORT WITH TYPE H FILTER. ABOVE 10F/CC
UP TO 50F/CC USE ULTRA-TWIN WITH TYPE H FILTER.

NTP OR OSHA DOES NOT CONSIDER THIS PRODUCT CARCINOGENIC.


SECTION 9: SULFURIC ACID PRECAUTIONS 


INHALATION:
ACID MIST FORM MAY CAUSE RESPIRATORY IRRITATION. REMOVE ANY INDIVIDUAL FROM
EXPOSURE, AND APPLY OXYGEN IF BREATHING IS DIFFICULT.

SKIN CONTACT:
ACID MAY CAUSE IRRITATION, BURNS OR ULCERATION. FLUSH WITH PLENTY OF SOAP
AND WATER, REMOVE CONTAMINATED CLOTHING, AND SEE PHYSICIAN IF CONTACT AREA
IS LARGE OR IF BLISTERS FORM.

EYE CONTACT:
ACID MAY CAUSE SEVERE IRRITATION, BURNS, CORNEA DAMAGE AND BLINDNESS. CALL
PHYSICIAN IMMEDIATELY AND FLUSH WITH WATER UNTIL PHYSICIAN ARRIVES.

INGESTION:
ACID MAY CAUSE IRRITATION OF MOUTH, THROAT, ESOPHAGUS AND STOMACH. CALL
PHYSICIAN. IF PATIENT IS CONSCIOUS, FLUSH MOUTH WITH WATER, HAVE THE
PATIENT DRINK MILK OR SODIUM BICARBONATE SOLUTION.

DO NOT GIVE ANYTHING TO AN UNCONSCIOUS PERSON.


SECTION 10: TRANSPORTATION REGULATIONS 


WE HEREBY CERTIFY THAT ALL UPG VALVE REGULATED LEAD-ACID RECHARGEABLE
BATTERIES CONFORM TO THE UN2800 CLASSIFICATION AS "BATTERIES, WET,
NON-SPILLABLE, AND ELECTRIC STORAGE" AS A RESULT OF PASSING THE VIBRATION
AND PRESSURE DIFFERENTIAL TEST DESCRIBED IN D.O.T., 49 CFR 173.159(D), AND
IMO/IMDG, AND ICAO/IATA PACKING INSTRUCTION 806 AND NOTE A67.

BATTERIES HAVING MET THE RELATED CONDITIONS ARE EXEMPT FROM HAZARDOUS GOODS
REGULATIONS FOR THE PURPOSE OF TRANSPORTATION BY DOT, AND IATA/ICAO, AND
THEREFORE ARE UNRESTRICTED FOR TRANSPORTATION BY ANY MEANS. FOR ALL MODES
OF TRANSPORTATION, EACH BATTERY OUTER PACKAGE IS LABELED "NON-SPILLABLE".
ALL OUR BATTERIES ARE MARKED NON-SPILLABLE.

UPDATED: FEB. 18, 2010